All Category

Ballcock Main Units

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 153

Set Ascending Direction
  1. Single type ball tap + screw type + standard set (copper ball)
    IS Kogyosho Single type ball tap + screw type + standard set (copper ball)
    ・ Compact overall length! The simple design makes the overall length compact so that it can be used in a small space aquarium.・ Reduces water splattering during water supply! The unique shape of the parts reduces the scattering of water during water supply.・ Reduces water splattering during wa... Read More
    Applicable Pressure (MPa)  0~0.75  Connector  Screw-in type (with tightening packing)  Suitable Fluid  Tap water  Type  With copper float 
    from S$229.90
    Min. 8 days
  2. Double ball tap (poly ball)
    Kane Kogyo Double ball tap (poly ball)
    The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SH is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read More
    Operating Temperature (℃)  0~60  Suitable Fluid  Clean water  Type  Double type 
    Rating:
    92%
    from S$56.99
    Min. 2 days
  3. Pressure Balanced Type Float Valve Ball Tap (Polyethylene Ball)
    Kane Kogyo Pressure Balanced Type Float Valve Ball Tap (Polyethylene Ball)
    Equipped with a water level adjustment screw, you can easily adjust the water level when needed. A strainer is built in to prevent dust from getting caught in the valve seat. A wave prevention adapter can be attached to the FW type ball tap (20 mm or more). By attaching the wave prevention adapte... Read More
    Suitable Fluid  Clean water  Type  Double type 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  4. Single ball tap (poly ball)
    Kane Kogyo Single ball tap (poly ball)
    The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SL is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read More
    Operating Pressure (MPa)  0~0.75  Operating Temperature (℃)  0~60  Suitable Fluid  Clean water  Type  Simple expression 
    Rating:
    85%
    from S$43.99
    Min. 2 days
  5. Double ball tap (poly ball)
    KAKUDAI MFG Double ball tap (poly ball)
    Operating Pressure Range (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  60  Material (Arm)  Brass  Type  Double type  Material (ball)  PE  Material (Main Unit)  bronze 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  6. Ball tap set
    TOTO Ball tap set
    Most of TOTO's toilets can be covered with these 6 product numbers. (Excluding cold regions)
    Dimensions, Width W x Depth D x Height H (mm)  160×70×290  Material  Brass/resin 
    Rating:
    92%
    from S$119.90
    Min. 2 days
  7. Ball tap (poly ball)
    KAKUDAI MFG Ball tap (poly ball)
    Maximum Operating Temperature (℃)  50  Material (Arm)  Brass  Material (ball)  PE  Type  Simple expression  Material (Main Unit)  bronze 
    Rating:
    96%
    from S$49.99
    Min. 2 days
  8. Ball tap
    SANEI Ball tap
    Operating Pressure (MPa)  0.1~0.5  Material (Arm)  Brass  Maximum Operating Temperature (℃)  Less than 60  Material (ball)  Polyethylene  Material  bronze 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  9. Low tank ball tap
    SANEI Low tank ball tap
    For low tank without hand washing
    Operating Pressure (MPa)  0.1~0.75  Material  bronze 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  10. Hand wash low tank ball tap
    SANEI Hand wash low tank ball tap
    For low tank with hand wash
    Operating Pressure (MPa)  0.1~0.75  Material  bronze  Specification  With connecting hose 
    Rating:
    85%
    from S$74.99
    Min. 2 days
  11. Balanced ball tap
    SANEI Balanced ball tap
    Water stop by pressure balance prevents troubles such as water hammer and vibration. The effect of high and low water pressure on water stoppage is small, and the water stoppage level does not change significantly. It has a built-in strainer to prevent foreign matter from entering the equipment. ... Read More
    Operating Pressure (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  Less than 60  Specification  With poly ball, with strainer 
    Rating:
    82%
    from S$179.90
    Min. 2 days
  12. Universal Ball Tap for Low Tank
    SANEI Universal Ball Tap for Low Tank
    Used for low tank * Excluding sewage
    Mass (g)  380 
    Rating:
    96%
    from S$55.99
    Min. 2 days
  13. Double ball tap (copper ball)
    Kane Kogyo Double ball tap (copper ball)
    The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SH is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read More
    Operating Temperature (℃)  0~60  Suitable Fluid  Clean water  Type  Double type 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  14. Ball tap
    TOTO Ball tap
    Included Accessories  Backlash prevention packing × 1 set 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  15. Double ball tap (poly ball)
    KAKUDAI MFG Double ball tap (poly ball)
    Operating Pressure Range (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  60  Material (Arm)  Brass  Type  Double type  Standard  JIS standard  Material (ball)  PE  Material (Main Unit)  bronze 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  16. Pressure balance type double ball tap (copper ball)
    Kane Kogyo Pressure balance type double ball tap (copper ball)
    Equipped with a water level adjustment screw, you can easily adjust the water level when needed. A strainer is built in to prevent dust from getting caught in the valve seat. A wave prevention adapter can be attached to the FW type ball tap (20 mm or more). By attaching the wave prevention adapte... Read More
    Suitable Fluid  Clean water  Type  Double type 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  17. Horizontal ball tap, heat-resistant poly ball
    KAKUDAI MFG Horizontal ball tap, heat-resistant poly ball
    Operating Pressure Range (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  80  Material  Bronze, brass, PE 
    Rating:
    96%
    from S$69.99
    Min. 2 days
  18. Ball tap body
    TOTO Ball tap body
    Dimensions, Width W x Depth D x Height H (mm)  130×45×220  Mass (g)  343  Material  Brass/resin 
    Rating:
    86%
    from S$64.99
    Min. 2 days
  19. New ball tap
    KAKUDAI MFG New ball tap
    The water is fully opened until it reaches a certain water surface, and the water is stopped instantly by the action of buoyancy, pressure chamber, and cam due to the action of the buoyancy, pressure chamber, and cam, so the water supply time is greatly shortened.
    Material  Deformed PPO, bronze, POM, brass, PE  Nominal Size  13  Maximum Operating Temperature (℃)  50 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  20. Single ball tap (copper ball)
    Kane Kogyo Single ball tap (copper ball)
    The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SL is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read More
    Operating Pressure (MPa)  0~0.75  Suitable Fluid  Clean water  Type  Simple expression 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  21. Hand wash low tank ball tap
    SANEI Hand wash low tank ball tap
    For hand-washed, flat low tank
    Operating Pressure (MPa)  0.1~0.75  Material  bronze 
    Rating:
    98%
    from S$74.99
    Min. 2 days
  22. Multi ball tap
    KAKUDAI MFG Multi ball tap
    Supports with or without hand wash pipes and auxiliary water supply pipes. toilet
    Material  POM, brass 
    from S$68.99
    Min. 2 days
  23. Double ball tap with water level adjustment function + screw-in type + standard set (poly ball)
    IS Kogyosho Double ball tap with water level adjustment function + screw-in type + standard set (poly ball)
    -Easy adjustment The water stop position can be easily adjusted with a single screwdriver. -Excellent stability Effective for preventing water hammer and vibration.・ Rippling prevention Rippling prevention function is standard equipment. * H1 H2 is the standard time (hydrostatic pressure: 0.3MPa... Read More
    Type  With poly float  Suitable Fluid  Tap water  Applicable Pressure (MPa)  0~0.75 
    from S$159.90
    Min. 2 days
  24. Vertical low tank ball tap
    SANEI Vertical low tank ball tap
    Operating Pressure (MPa)  0.1~0.75  Material  bronze  Specification  For lower water supply 
    from S$69.99
    Min. 2 days
  25. Universal low tank ball tap
    SANEI Universal low tank ball tap
    By rearranging the upper parts, it can be used for hand-washed, flat-mounted, non-hand-washed siphon type, siphon set type, and wash-off type low tanks.
    Rating:
    100%
    from S$89.99
    Min. 2 days
  26. Sub valve (ball tap)
    FM Valve Sub valve (ball tap)
    * This valve is a ball tap exclusively for FM valves. It cannot be used alone for water supply.
    Operating Pressure Range (MPa)  0~0.78  Nominal Diameter (A)  20  Fluid Temperature (℃)  Room temperature  Withstand Pressure (MPa)  Structure: Water pressure 1.75  Suitable Fluid  Tap water  Type of Connection  Tube: G+3/4+ (threaded) 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  27. Horizontal stainless steel ball tap
    KAKUDAI MFG Horizontal stainless steel ball tap
    Operating Pressure Range (MPa)  0.1~0.6  Maximum Operating Temperature (℃)  100 
    from S$649.90
    Min. 2 days
  28. Ball tap 13 for vertical low tank
    TOTO Ball tap 13 for vertical low tank
    from S$129.90
    Min. 2 days
  29. Low tank ball tap
    KAKUDAI MFG Low tank ball tap
    Specification  With two long and short arms  Suitable for  For low tank (without hand washing tube) 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  30. All-purpose low tank ball tap
    SANEI All-purpose low tank ball tap
    Since the floating ball part moves up and down around the guide, it moves smoothly to stop water spouting and water. For toilets. For sewage water supply.
    Rating:
    100%
    from S$58.99
    Min. 2 days
  31. Vertical low tank ball tap
    KAKUDAI MFG Vertical low tank ball tap
    from S$64.99
    Min. 2 days
  32. Ball tap
    KAKUDAI MFG Ball tap
    Suitable for  For High tank 
    from S$58.99
    Min. 2 days
  33. Universal low tank ball tap (with auxiliary water pipe)
    KAKUDAI MFG Universal low tank ball tap (with auxiliary water pipe)
    A versatile ball tap for repairing low tanks (with hand wash pipes, without hand wash pipes) of faucet toilets. With auxiliary water supply pipe.
    from S$84.99
    Min. 2 days
  34. Horizontal ball tap (stainless steel ball)
    KAKUDAI MFG Horizontal ball tap (stainless steel ball)
    Type  Double type  Material  Bronze, copper, SUS316  Operating Pressure (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  80 
    from S$119.90
    Min. 2 days
  35. Horizontal ball tap
    SANEI Horizontal ball tap
    Operating Pressure (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  Less than 60  Specification  With poly balls  Material  bronze 
    from S$53.99
    Min. 2 days
  36. Horizontal ball tap
    SANEI Horizontal ball tap
    Horizontal ball tap. Mainly for high tanks and solar storage tanks. For flush toilets
    Operating Pressure (MPa)  0.1~0.74  Dimension H (mm)  120  Dimension L2 (mm)  25  Dimension L (mm)  295  Dimension L1 (mm)  35  Maximum Operating Temperature (℃)  60  Material (Arm)  Brass  Thread Size  PJ1/2  Material (ball)  Polyethylene  Material  bronze 
    from S$53.99
    Min. 2 days
  37. Vertical low tank ball tap
    SANEI Vertical low tank ball tap
    Vertical low tank ball tap. For sewage water supply For flush toilets
    Operating Pressure (MPa)  0.1~0.74  Maximum Operating Temperature (℃)  60  Material (Arm)  Brass  Material (ball)  Polyethylene  Material  bronze 
    from S$77.99
    Min. 2 days
  38. Ball tap
    SANEI Ball tap
    Mainly for high tanks. For flush toilets
    Operating Pressure (MPa)  0.1~0.49  Dimension H (mm)  100  Dimension L (mm)  300  Dimension L1 (mm)  34  Maximum Operating Temperature (℃)  60  Material (Arm)  Brass  Thread Size  PJ1/2  Material (ball)  Polyethylene  Material  bronze 
    Rating:
    95%
    from S$45.99
    Min. 2 days
  39. Universal low tank ball tap
    KAKUDAI MFG Universal low tank ball tap
    A versatile ball tap for repairing low tanks (with hand wash pipes, without hand wash pipes) of faucet toilets.
    from S$77.99
    Min. 2 days
  40. Water level actuated ball tap (poly ball) + FWD-SR for constant water level valve
    Kane Kogyo Water level actuated ball tap (poly ball) + FWD-SR for constant water level valve
    By providing a water level difference between the valve opening water level and the valve closing water level, which was originally developed, the number of times water is supplied to the water tank is reduced and the pump saves energy. Since the water level is differential, once the water is sto... Read More
    Operating Pressure (MPa)  0.05~1.0  Suitable Fluid  Clean water  Operating Temperature (℃)  Antifreeze 0-60 
    from S$199.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 153

Set Ascending Direction