Faucets
Other Related Pages
- KAKUDAI MFG Automatic joint7230 automatic fitting faucet, 7232 automatic fitting watering faucetMaterial Brass
- KAKUDAI MFG Eco foam metal fittingsIt has a water saving effect of about 50% (compared to the manufacturer) compared to rectifiers. It has excellent water splash prevention and water saving effects.Material Brass Specification With packing
- SANEI 20 x 13 adapterNominal 20 male screw Called piping 13 Used to connect male screwsMaterial Brass Specification With packing
- Kuritac Aqua Tap AThe water is deliciously cleaned by multiple filtration. Removes dust and iron rust. You can easily switch the water flow by operating the handle at 90 degrees.Applicable Temperature Range 45 ° C or less Recommended Timing to Replace About 3 months Specification (Water flow) shower straight Suitable for Free faucet
- KAKUDAI MFG Screw adapterA 16 mm pipe spout can be attached to a faucet with a pipe diameter of 19 mm.Material Brass
- SANEI For Union Packing 20Dimension D (mm) 24 Included Accessories rib Maximum Operating Temperature (℃) 80 Outer Diameter (Φmm) 24 Dimension t (mm) 3.4 Material EPDM Dimension d (mm) 16from S$14.99Min. 2 days
- ESCO R 1/4 ”x50mm single screw nipple (made of stainless steel)Esco Part No. EA469C-2Afrom S$3.79Min. 4 days
- ESCO R 1/4 ”double threaded nipple (made of stainless steel)Esco Part No. EA469DF-2Afrom S$3.09Min. 4 days
- MIYAKO Foam metal fittingsFoam metal fittings to be attached to foam faucet pipes. It prevents splashes and helps save water.Size 13・20from S$8.99Min. 4 days
- ESCO R 1/4 ”x200mm double screw nipple (stainless steel)Esco Part No. EA469DE-2Afrom S$11.99Min. 4 days
- KAKUDAI MFG Screw COM socketUse this when installing a faucet, when the faucet outlet is inside a wall surface, or when you want to open the spout forward.Material Brass Included Accessories With 1m seal tapefrom S$7.39Min. 32 days
- SANEI Shared faucet keyThe key is for both nominal 13 and 20, and can be used for both JIS products and popular products.Material Zinc die casting
- TOTO Single lever cartridge* Please ask a professional to replace this part.
- SANEI Comfortable Flexible PipeThe pipe part has a spiral shape, and the water discharge position can be changed to any position. It can be moved to a convenient position according to the situation. Installation is OK regardless of the faucet type. Since it is a foamy water spout, it suppresses water splash. Installation is OK... Read MorePipe outer diameter (Φmm) 16 Material (Pipe) Brass Z W26 Mountain 20
- KAKUDAI MFG Stainless steel plate (no hole)Thickness (mm) 0.5 Material Stainless steel Specification With glue
- KAKUDAI MFG Kelep with rubberMaterial EPDM, brass Operating Temperature (℃) 1~80
- KAKUDAI MFG Flat Packing 9851Flat packing required for repair. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
- KAKUDAI MFG Flat packing 794-87For repair * Please check the size before purchasing. Please note that the packing you are using may be slightly larger. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.Operating Temperature (℃) 1~80 Material NBR
- KAKUDAI MFG Vinyl plate (white)Piping hole cover plateMaterial PVC Color White Specification With glue
- SANEI Faucet kerepA packing that stops water from leaking from the faucet spout.Heat Resistance Temperature (℃) 80 Material EPDM
- KAKUDAI MFG Repair O-ringA rubber O-ring with excellent heat resistance, cold resistance, and aging resistance required for repairs. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.Operating Temperature (℃) 1~80 Material NBR
- KAKUDAI MFG S pipe* A pipe for repairing free faucets and mixed faucets. (16 mm series) If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20.Outer Diameter (mm) 16 Tip Diameter (mm) 17.8 Material Brass Type Package included
- SANEI Stainless steel plate (no hole)Thickness (mm) 1 Specification With glue
- SANEI Union PackingMaterial EPDM (heat resistant rubber) Maximum Operating Temperature (℃) 80