All Category

Curved Faucets

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Horizontal swan faucet 13
    KAKUDAI MFG Horizontal swan faucet 13
    Nominal Diameter (mm)  13  Standard  JIS compliant product  Type 
    Rating:
    87%
    from S$56.99
    Min. 2 days
  2. New horizontal swan faucet 13
    KAKUDAI MFG New horizontal swan faucet 13
    Nominal Diameter (mm)  13 
    from S$48.99
    Min. 2 days
  3. Horizontal swan faucet for kitchen
    KAKUDAI MFG Horizontal swan faucet for kitchen
    90 ° opening / closing restriction specification Shared in general and cold regions
    Specification  Double thread spindle fixing frame  Standard  JIS compliant product  Nominal Diameter (mm)  13 
    from S$85.99
    Min. 2 days
  4. Foam horizontal swan tap 13
    KAKUDAI MFG Foam horizontal swan tap 13
    Nominal Diameter (mm)  13 
    from S$66.99
    Min. 5 days
  5. Horizontal swan faucet
    KAKUDAI MFG Horizontal swan faucet
    Nominal Diameter (mm)  13 
    from S$64.99
    Min. 4 days
  6. Left handle horizontal swan faucet 13
    KAKUDAI MFG Left handle horizontal swan faucet 13
    Specification  Fixed frame, with red screw  Nominal Diameter (mm)  13 
    from S$49.99
    Min. 5 days
  7. Color horizontal swan faucet
    KAKUDAI MFG Color horizontal swan faucet
    Nominal Diameter (mm)  13  Color  Bronze  Specification  Fixed frame 
    from S$129.90
    Min. 4 days
  8. 1/2 inch horizontal swan faucet
    ESCO 1/2 inch horizontal swan faucet
    Esco Part No.  EA468BJ-4 
    from S$65.99
    Min. 4 days
  9. Aqua Home Dedicated Faucet
    Zenken Aqua Home Dedicated Faucet
    The built-in water purifier "Aqua Home" is a type of water purifier that stores a cartridge and hose under the sink and installs a dedicated faucet. When you wash drinking or vegetables, you can use the purified water from the dedicated faucet installed, and when you can use tap water s... Read More
    Filtration Flow Rate  4.5L / min  Mass (kg)  Cartridge: 1.5 (2.7 when full)  Maximum Diameter x Height H (Φmm x mm)  Cartridge: 120 x 282  Minimum hydraulic pressure  Usable: 0.1-0.35MPa 
    from S$879.90
    Min. 6 days
  10. This is Eyan + vertical swan faucet + fashionable
    GAONA This is Eyan + vertical swan faucet + fashionable
    A cute faucet with a rounded white resin handle. Since the water discharge position is higher than that of a normal pipe, the wash basin can be used widely. Ideal for petite remodeling such as open kitchens and cafes. You can use a water purifier or kitchen shower by attaching an optional adapter... Read More
    Nominal Diameter  13  Mounting Hole Diameter (Φmm)  22~27  Mounting thickness (mm)  5~35  Material  Bronze, AES resin 
    from S$119.90
    Min. 7 days
  11. PJ1 / 2 " Horizontal Swan Faucet
    ESCO PJ1 / 2 " Horizontal Swan Faucet
    Material  bronze 
    from S$119.90
    Min. 6 days
  12. Horizontal Swan Faucet Fashionable
    GAONA Horizontal Swan Faucet Fashionable
    A cute faucet with a rounded white resin handle. Since the water discharge position is higher than that of a normal pipe, the sink can be used widely. Ideal for petite remodeling such as open kitchens and cafes. You can use a water purifier or kitchen shower by attaching an optional adapter (GA-H... Read More
    Nominal Diameter  13  Material  Bronze, AES resin 
    from S$64.99
    Min. 7 days
  13. Swan universal faucet 13
    KAKUDAI MFG Swan universal faucet 13
    from S$63.99
    Min. 4 days
  14. Horizontal swan faucet
    KAKUDAI MFG Horizontal swan faucet
    Double-threaded spindle fixed top specification (common to general and cold regions) 90 ° opening / closing restriction specifications
    Nominal Size  13  Material  bronze 
    from S$129.90
    Min. 6 days
  15. Left handle vertical swan faucet 13
    KAKUDAI MFG Left handle vertical swan faucet 13
    Nominal Diameter (mm)  13  Specification  Fixed frame  Mounting Hole Diameter (Φmm)  22~27 
    Discontinued
  16. Vertical gooseneck faucet
    KAKUDAI MFG Vertical gooseneck faucet
    Mounting Hole Diameter (Φmm)  22~27  Nominal Diameter (mm)  13 
    Discontinued
  17. Vertical swan faucet
    KAKUDAI MFG Vertical swan faucet
    Mounting Hole Diameter (Φmm)  22~27  Nominal Diameter (mm)  13 
    Rating:
    100%
    Discontinued
  18. Horizontal swan faucet for kitchen
    KAKUDAI MFG Horizontal swan faucet for kitchen
    Nominal Diameter (mm)  13  Specification  Fixed frame 
    Discontinued
  19. Vertical swan faucet
    KAKUDAI MFG Vertical swan faucet
    The tip of the pipe has a 791-411 rectifier. It can be converted to W22 thread 20 screws with the 791-410 connection adapter.
    Nominal Diameter (mm)  13  Thickness (mm)  5~35  Mounting Hole Diameter (Φmm)  22~27  Region to Use  Common area / cold area common 
    Rating:
    100%
    Discontinued
  20. Horizontal swan faucet
    KAKUDAI MFG Horizontal swan faucet
    Part No.  Upper part: 070-001, pipe: 795-200  Nominal Diameter (mm)  13 
    Discontinued
  21. Vertical swan faucet 13
    KAKUDAI MFG Vertical swan faucet 13
    Specification  Water saving fixed top  Mounting Hole Diameter (Φmm)  22~27  Nominal Diameter (mm)  13  Thickness (mm)  5~35  Region to Use  Common area / cold area common 
    Rating:
    100%
    Discontinued
  22. Vertical swan faucet
    KAKUDAI MFG Vertical swan faucet
    The tip of the pipe is equipped with a 794-411 rectifier. It can be replaced with a W22 thread 20 screw with the 791-410 connection adapter. It is a product that can spout and stop water by opening and closing the handle at 90 °.
    Thickness (mm)  5~35  Specification  Water saving fixed top  Mounting hole diameter (mm)  22~27  Nominal Diameter (mm)  13 
    Discontinued
  23. Horizontal swan faucet
    KAKUDAI MFG Horizontal swan faucet
    The tip of the pipe is equipped with a 794-411 rectifier. It can be replaced with a W22 thread 20 screw with the 791-410 connection adapter. It is a product that can spout and stop water by opening and closing the handle at 90 °.
    Nominal Diameter (mm)  13  Standard  JIS compliant product  Specification  Upper part: 070-001, pipe: 795-200 
    Discontinued
  24. Color vertical swan faucet
    KAKUDAI MFG Color vertical swan faucet
    Nominal Diameter (mm)  13  Mounting Hole Diameter (Φmm)  22~27 
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction