All Category

Hot & Cold Water Mixing Faucets

View : Grid List
Filter

Items 1 - 40 of 1623

Set Ascending Direction
  1. Single lever mixer tap with stand
    Osaka Spirit Single lever mixer tap with stand
    Smooth ceramic cartridge. Chrome-plated specifications with a sharp feel. Hot water saving: Optimal flow rate is 5 liters / minute or less (17% or more reduction compared to the conventional 6 liters / minute). For the kitchen
    Standard  JIS standard  Specification  Blade hose  Applicable Place  kitchen 
    Rating:
    90%
    from S$139.90
    Min. 2 days
  2. Single lever mixer tap with stand (Showa)
    Osaka Spirit Single lever mixer tap with stand (Showa)
    Chrome-plated specifications with a sharp feel. Metal hose. Smooth ceramic cartridge. Hot water saving: Optimal flow rate is 5 liters / minute or less (17% or more reduction compared to the conventional 6 liters / minute). For the kitchen
    Standard  JIS standard  Specification  braided hose drawer shower 
    Rating:
    92%
    from S$239.90
    Min. 2 days
  3. Thermo shower mixer tap SK181D
    SANEI Thermo shower mixer tap SK181D
    Thermo shower mixing tap equipped with a water-saving shower head as standard equipment. Insulated body that does not get hot even if you touch the mixing tap body. A handle with a shape that makes it easy to switch between curan and shower. Thermo shower mixer tap for bathroom
    Act on Promoting Green Procurement  Conformity 
    Rating:
    90%
    from S$249.90
    Min. 2 days
  4. Single mixer tap
    SANEI Single mixer tap
    All-plated and solid design. By attaching the enclosed water-saving cap, there is a water-saving effect of about 30% (compared to the manufacturer). Easy-to-operate ring handle.
    Material  bronze 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  5. Thermostat Shower Faucets
    TOTO Thermostat Shower Faucets
    Operating Ambient Temperature (℃)  1~40  Maximum water temperature (° C)  85  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Place  For general residential bathroom  Region to Use  General 
    from S$389.90
    Min. 2 days
  6. Single mixer tap
    SANEI Single mixer tap
    SAN-EI's + eco series is more focused on "eco and water saving functions" than ever before. Widen the range of water to come out and prevent wasting hot water. You will be notified with a click before switching to hot water. All-plated so dirt is not noticeable. Insulation cap that ... Read More
    Applicable Place  kitchen 
    Rating:
    92%
    from S$119.90
    Min. 2 days
  7. 2 handle shower KF30N2
    KVK 2 handle shower KF30N2
    It has a water-saving effect even when used normally. For the bathroom * Please use for cold regions in areas other than Hokkaido and Tohoku where there is a risk of freezing.
    Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  8. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Rating:
    100%
    from S$299.90
    Min. 2 days
  9. Single mixer tap
    SANEI Single mixer tap
    Rating:
    100%
    from S$99.90
    Min. 2 days
  10. Single lever mixer tap
    TOTO Single lever mixer tap
    Maximum water temperature (° C)  85  Region to Use  Common area / cold area common use  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Place  For general residential kitchen 
    Rating:
    80%
    from S$439.90
    Min. 2 days
  11. 2 handle mixer tap
    TOTO 2 handle mixer tap
    Lead contained in faucet fittings has been dissolved and removed to dramatically reduce the amount of lead eluted in tap water.
    Spout length (mm)  170  Applicable Place  Bathroom  Standard  JIS standard  Specification  Lead elution reducing faucet 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  12. Single spray mixer tap (for hair washing)
    SANEI Single spray mixer tap (for hair washing)
    An easy-to-operate mixing tap that can spout, stop, and adjust the temperature with a lever. It is also useful for saving water because it can easily spout and stop water.
    Nut opposite side (mm)  46  Thickness (mm)  5~15  Diameter, Bottom Part (Φmm)  35  Hose Length (m)  Mounting hole diameter (mm)  36~38 
    Rating:
    70%
    from S$249.90
    Min. 2 days
  13. Single lever type mixer tap for sink KM5011 series
    KVK Single lever type mixer tap for sink KM5011 series
    A single lever type mixing tap that is easy for everyone from the person who installs it to the person who uses it. Installation is done by one person without tools. A metal ring-shaped lever handle that is easy to use and has a high texture. For the kitchen
    JIS Standard  Japanese Industrial Standard 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  14. Single lever mixer tap (with wall)
    TOTO Single lever mixer tap (with wall)
    Eco single faucet
    Region to Use  Common area / cold area common  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  JIS standard  Type  With wall  Applicable Place  kitchen 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  15. Thermo shower mixer tap SK181DC
    SANEI Thermo shower mixer tap SK181DC
    Thermo shower mixing tap equipped with a water-saving shower head as standard equipment. High-class design with all-plated body and metallic hose. Insulated body that does not get hot even if you touch the mixing tap body. A handle with a shape that makes it easy to switch between curan and showe... Read More
    Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  16. 2 steering wheel mixer tap KM17N for sink
    KVK 2 steering wheel mixer tap KM17N for sink
    It has a water-saving effect even when used normally. For the kitchen
    Applicable Place  kitchen  JIS Standard  Japanese Industrial Standard 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  17. Single mixer tap
    SANEI Single mixer tap
    SAN-EI's + eco series is more focused on "eco and water saving functions" than ever before. Widen the range of water that comes out and prevent waste of hot water.
    Rating:
    100%
    from S$199.90
    Min. 2 days
  18. Single one-hole mixer tap
    SANEI Single one-hole mixer tap
    Thickness (mm)  5~30 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  19. Single shower mixer tap
    SANEI Single shower mixer tap
    Rating:
    60%
    from S$229.90
    Min. 2 days
  20. Single mixed faucet with wall (eco single, hand shower, shared)
    TOTO Single mixed faucet with wall (eco single, hand shower, shared)
    Region to Use  Common area / cold area common use  Standard  JIS standard  Applicable Place  kitchen 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  21. 2 handle mixer tap
    KAKUDAI MFG 2 handle mixer tap
    Spout length (mm)  170 
    from S$129.90
    Min. 2 days
  22. Mixer Tap with Two Valve
    SANEI Mixer Tap with Two Valve
    For kitchenette
    Applicable Place  kitchen 
    Rating:
    100%
    from S$169.90
    Min. 5 days
  23. Single one-hole spray mixer tap
    SANEI Single one-hole spray mixer tap
    Thickness (mm)  5~30 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  24. Deck type 2 handle shower (mounting pitch 120mm)
    KVK Deck type 2 handle shower (mounting pitch 120mm)
    It has a water-saving effect even when used normally. For the bathroom * Please use for cold regions in areas other than Hokkaido and Tohoku where there is a risk of freezing.
    Mounting Screw Spacing (mm)  120  Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    Rating:
    70%
    from S$329.90
    Min. 2 days
  25. Single bathroom mixer tap
    SANEI Single bathroom mixer tap
    A 2-hole mixing tap for washrooms with a table width of 102 mm. When you operate the handle, you can see the part where hot water and water switch with a "click", so you can prevent the use of unnecessary hot water. Comes with a foamer that does not easily splash water. For both general... Read More
    Applicable Place  Washroom  Thickness (mm)  5~30  Type  Foam spout  Region to Use  General 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  26. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Insulation body that does not get hot even if you touch the main body of the mixing tap Water and water piping pitch can be installed in the range of 90 to 210 mm All-plated, high-class design of metallic hose Water-saving type that suppresses water discharge than usual Cold region specifications
    Rating:
    87%
    from S$279.90
    Min. 2 days
  27. Single bathroom mixer tap
    SANEI Single bathroom mixer tap
    All-plated and luxurious design. Foam spouting that does not easily splash water. Mounting piping pitch 102 mm, mounting thickness 5 to 30 mm. With rubber stopper.
    Applicable Place  Washroom  Specification  Water saving, foam spouting 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  28. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Insulation body that does not get hot even if you touch the main body of the mixing tap Water and water piping pitch can be installed in the range of 90 to 210 mm All-plated, high-class design of metallic hose Water-saving type that suppresses water discharge than usual
    Rating:
    100%
    from S$279.90
    Min. 2 days
  29. Single lever mixer tap (2 holes with base)
    TOTO Single lever mixer tap (2 holes with base)
    Eco single faucet
    Mounting Hole Diameter (Φmm)  25×2  Region to Use  Common area / cold area common  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  JIS standard  Type  With stand  Applicable Place  kitchen 
    from S$329.90
    Min. 2 days
  30. Single spray mixer tap (for hair washing)
    SANEI Single spray mixer tap (for hair washing)
    Rating:
    100%
    from S$299.90
    Min. 2 days
  31. Thermostatic shower KF800 series
    KVK Thermostatic shower KF800 series
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    Rating:
    87%
    from S$489.90
    Min. 5 days
  32. Thermostatic shower KF800T series
    KVK Thermostatic shower KF800T series
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    Rating:
    100%
    from S$539.90
    Min. 5 days
  33. Single mixer tap
    SANEI Single mixer tap
    Where to Use  kitchen 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  34. Replacement single lever mixer tap
    Mizutani Valve Industry Replacement single lever mixer tap
    You can easily replace the existing crank (socket) while keeping it! By making the adapter as compact as about 30 mm, it is almost unnoticeable even if it is installed forward. There is no need to worry about pipe damage due to aging when removing the existing crank (socket). In addition, there a... Read More
    Compatible Manufacturer  TOTO, INAX, MYM, KVK, SAN-EI, Kakudai  Applicable Place  kitchen 
    Rating:
    98%
    from S$259.90
    Min. 2 days
  35. Single lever type mixer tap MSK110K standard series
    KVK Single lever type mixer tap MSK110K standard series
    Lever Type  Standard lever 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  36. Single mixer tap
    SANEI Single mixer tap
    SAN-EI's + eco series is more focused on "eco and water saving functions" than ever before. It expands the range of hot water and prevents waste of hot water.
    Rating:
    100%
    from S$159.90
    Min. 2 days
  37. Single lever type mixer tap for sink KM5081 series
    KVK Single lever type mixer tap for sink KM5081 series
    The gentle foam spouting that contains bubbles suppresses the water splash that you are worried about. Furthermore, it has made it possible to save about 30% of water (compared to the manufacturer) compared to conventional products. Water discharge, water stoppage, temperature control, and flow r... Read More
    Applicable Place  sink  JIS Standard  Japanese Industrial Standard  Mounting Screw Spacing (mm)  100 
    from S$379.90
    Min. 13 days
  38. Thermo shower mixer tap (with Rainey)
    SANEI Thermo shower mixer tap (with Rainey)
    Rating:
    100%
    from S$329.90
    Min. 3 days
  39. Mixing tap with two valve stand
    SANEI Mixing tap with two valve stand
    For kitchenette
    from S$199.90
    Min. 5 days
  40. 2 handle shower KF100N2 with temporary water stop
    KVK 2 handle shower KF100N2 with temporary water stop
    It has a water-saving effect even when used normally. While using hot water, the handle of hot water can be left as it is, and the water can be temporarily stopped at an appropriate temperature. For the bathroom * Please use for cold regions in areas other than Hokkaido and Tohoku where there is ... Read More
    Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    Rating:
    100%
    from S$279.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1623

Set Ascending Direction