All Category

Stop Valves

View : Grid List
Filter

Items 1 - 40 of 387

Set Ascending Direction
  1. Straight stopcock (water supply pipe 420mm)
    KVK Straight stopcock (water supply pipe 420mm)
    Dimension c (mm)  30  Dimension b (mm)  447  JIS Standard  Japanese Industrial Standard  Bulb Length (mm)  Water supply / 420 
    Rating:
    88%
    from S$39.99
    Min. 2 days
  2. Single Nut Valve
    KAKUDAI MFG Single Nut Valve
    Nominal Size  13  Material  Brass  Specification  With fixed link packing 
    Rating:
    73%
    from S$27.99
    Min. 2 days
  3. D-type stop cock body
    SANEI D-type stop cock body
    Nominal Diameter (mm)  13  Type  Shared type 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  4. D-type stop cock body (Nut pear)
    SANEI D-type stop cock body (Nut pear)
    Nominal Diameter (mm)  13  Dimension L (mm)  71  Type  Shared type, no nut 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  5. Stainless Steel Stop Cock Pipe
    SANEI Stainless Steel Stop Cock Pipe
    Stainless steel water supply pipe.
    Material  Stainless steel 
    Rating:
    80%
    from S$8.99
    Min. 2 days
  6. Swivel pipe switching valve
    KAKUDAI MFG Swivel pipe switching valve
    It can be installed between the faucet body and the pipe to divide the water. Water cannot be passed at the same time. * Do not use for diversion to water heater. In terms of flow rate, the performance of the water heater may not be sufficient.
    Material  Brass, POM 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  7. Angled stopcock fuselage
    KAKUDAI MFG Angled stopcock fuselage
    Specification  Without fixed frame specification nut 
    from S$32.99
    Min. 2 days
  8. Single nut valve 13
    KAKUDAI MFG Single nut valve 13
    Fixed frame specification, with packing
    Standard  JIS compliant product  Specification  With body nut (one side only)  Included Accessories  Packing  Material  bronze 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  9. Stop cock for branch of dishwasher LK152CPG series
    KVK Stop cock for branch of dishwasher LK152CPG series
    Clean construction !! A dishwasher can be installed without branching from the kitchen faucet body. * Please use for cold regions in areas other than Hokkaido and Tohoku where there is a risk of freezing.
    Included Accessories  1 branch cheese included  Function  Stop (Emergency water stop function)  JIS Standard  Japanese Industrial Standard 
    Rating:
    84%
    from S$69.99
    Min. 2 days
  10. Ball stopcock with check valve
    KAKUDAI MFG Ball stopcock with check valve
    Combined neck handle type (with attachment) One-touch removable handle.
    Material  Brass 
    from S$43.99
    Min. 2 days
  11. D-type decorative valve type 2
    SANEI D-type decorative valve type 2
    Type  Shared type  Nominal Diameter (mm)  13 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  12. Straight water faucet (driver type)
    Mizukuukan Straight water faucet (driver type)
    water supply certificate number  (JWWA)E-675  Nominal Diameter (mm)  13 
    from S$19.99
    Min. 2 days
  13. Ball stopcock with check valve
    KAKUDAI MFG Ball stopcock with check valve
    It is a one-touch detachable type.
    Material  Brass 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  14. Branch faucet
    KVK Branch faucet
    Size  G1 / 2 (Male thread x Nut) 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  15. Angle ball stopcock with check valve
    KAKUDAI MFG Angle ball stopcock with check valve
    One-touch removable handle.
    Material  Brass 
    from S$43.99
    Min. 2 days
  16. Angle stop cock body
    KAKUDAI MFG Angle stop cock body
    Fixed frame specifications
    Standard  JIS compliant product 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  17. Branch faucet upper body
    KVK Branch faucet upper body
    It is used when the water supply is branched by attaching it to the upper part of the faucet. Water is always supplied to the branch side.
    Rating:
    94%
    from S$48.99
    Min. 2 days
  18. Angled stop cock driver type
    KVK Angled stop cock driver type
    Fixed top without copper pipe and nut
    JIS Standard  Japanese Industrial Standard 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  19. Stop cock with D-type strainer
    SANEI Stop cock with D-type strainer
    Nominal Diameter (mm)  13 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  20. Branch faucet
    KVK Branch faucet
    Function  Emergency water stop function  Specification  With one-touch joint 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  21. Stopcock
    TOTO Stopcock
    from S$119.90
    Min. 2 days
  22. Ball stop cock with check valve with single nut
    KAKUDAI MFG Ball stop cock with check valve with single nut
    Combined neck handle type (with attachment) One-touch removable handle. With non-asbestos packing.
    Material  Brass 
    from S$48.99
    Min. 2 days
  23. Stopcock
    TOTO Stopcock
    Rating:
    100%
    from S$37.99
    Min. 2 days
  24. Ball stopcock with check valve
    KAKUDAI MFG Ball stopcock with check valve
    A type that also serves as a long handle. One-touch removable handle.
    Material  Brass 
    from S$48.99
    Min. 2 days
  25. Branch faucet body
    SANEI Branch faucet body
    Water can be stopped and the flow rate can be adjusted in each of the two directions. * Do not forcibly tighten the cap nut.
    Nominal Diameter (mm)  13 
    Rating:
    93%
    from S$69.99
    Min. 2 days
  26. Stopcock
    TOTO Stopcock
    Type  Angle stop cock  Suitable for  For T4A type 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  27. External thread decorative valve 13
    KAKUDAI MFG External thread decorative valve 13
    Nominal Size  13  Specification  Fixed frame  Material  bronze 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  28. Stop cock with single nut
    KVK Stop cock with single nut
    It has a water-saving effect even when used normally.
    Rating:
    100%
    from S$32.99
    Min. 2 days
  29. Straight stopcock
    KVK Straight stopcock
    Driver type fixed spinning top
    JIS Standard  Japanese Industrial Standard 
    from S$32.99
    Min. 2 days
  30. Makeup valve type 2
    SANEI Makeup valve type 2
    Type  Shared type  Nominal Diameter (mm)  13 
    from S$22.99
    Min. 2 days
  31. Angle stop cock
    KVK Angle stop cock
    Driver type fixed spinning top
    JIS Standard  Japanese Industrial Standard 
    from S$32.99
    Min. 2 days
  32. Water diversion set for mixer tap
    KAKUDAI MFG Water diversion set for mixer tap
    from S$69.99
    Min. 2 days
  33. Both ends male screw faucet
    KVK Both ends male screw faucet
    Rating:
    100%
    from S$25.99
    Min. 2 days
  34. D-type stop cock body
    SANEI D-type stop cock body
    Angle type water stopcock. Opening and closing is a screwdriver type. Call 13.
    Nominal Diameter  13  Specification  Shared type, no nut 
    from S$25.99
    Min. 2 days
  35. Stopcock body
    SANEI Stopcock body
    No water supply pipe, no nut, handle type
    Specification  Shared type  Nominal Size  13 
    from S$32.99
    Min. 2 days
  36. Angled stopcock K6-P2
    KVK Angled stopcock K6-P2
    It has a water-saving effect even when used normally.
    JIS Standard  Japanese Industrial Standard 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  37. Water stopcock (for TV750 and others, with washlet connection fittings)
    TOTO Water stopcock (for TV750 and others, with washlet connection fittings)
    Suitable for  TV750 and others  Included Accessories  Washlet connection fitting 
    from S$129.90
    Min. 2 days
  38. D-type faucet body
    KAKUDAI MFG D-type faucet body
    Specification  Without fixed frame specification nut 
    from S$29.99
    Min. 2 days
  39. Water stop valve unit 9B1424
    TOTO Water stop valve unit 9B1424
    from S$37.99
    Min. 2 days
  40. With branch stop cock (with emergency stop function) K19STU
    KVK With branch stop cock (with emergency stop function) K19STU
    You can branch to a dishwasher or a water purifier. With a one-touch joint and an emergency water stop function, you can rest assured!
    Function  Stop (Emergency water stop function) 
    Rating:
    90%
    from S$58.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 387

Set Ascending Direction