All Category

Faucet Parts

View : Grid List
Filter

Items 1 - 40 of 3203

Set Ascending Direction
  1. Flexible rubber packing
    LIVILUCK Flexible rubber packing
    Rating:
    94%
    from S$6.49
    Min. 2 days
  2. Automatic joint
    KAKUDAI MFG Automatic joint
    7230 automatic fitting faucet, 7232 automatic fitting watering faucet
    Material  Brass 
    Rating:
    88%
    from S$45.99
    Min. 2 days
  3. Eco foam metal fittings
    KAKUDAI MFG Eco foam metal fittings
    It has a water saving effect of about 50% (compared to the manufacturer) compared to rectifiers. It has excellent water splash prevention and water saving effects.
    Material  Brass  Specification  With packing 
    Rating:
    96%
    from S$8.49
    Min. 2 days
  4. Faucet upper packing
    SANEI Faucet upper packing
    Material  EPDM 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  5. 20 x 13 adapter
    SANEI 20 x 13 adapter
    Nominal 20 male screw Called piping 13 Used to connect male screws
    Material  Brass  Specification  With packing 
    Rating:
    80%
    from S$6.49
    Min. 2 days
  6. Foam eye cap for Aqua Auto
    TOTO Foam eye cap for Aqua Auto
    Rating:
    100%
    from S$12.99
    Min. 2 days
  7. Aqua Tap A
    Kuritac Aqua Tap A
    The water is deliciously cleaned by multiple filtration. Removes dust and iron rust. You can easily switch the water flow by operating the handle at 90 degrees.
    Applicable Temperature Range  45 ° C or less  Recommended Timing to Replace  About 3 months  Specification  (Water flow) shower straight  Suitable for  Free faucet 
    Rating:
    90%
    from S$8.79
    Min. 2 days
  8. Screw adapter
    KAKUDAI MFG Screw adapter
    A 16 mm pipe spout can be attached to a faucet with a pipe diameter of 19 mm.
    Material  Brass 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  9. Female female socket
    SANEI Female female socket
    With packing
    Material  bronze 
    from S$9.59
    Min. 2 days
  10. Water-saving foamer
    SANEI Water-saving foamer
    Suppresses water splash.
    Material  Brass 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  11. Faucet pipe rectifier set
    KVK Faucet pipe rectifier set
    Screw Dimensions  W22-20 
    Rating:
    40%
    from S$9.29
    Min. 2 days
  12. Foamer
    KVK Foamer
    Rating:
    100%
    from S$15.99
    Min. 2 days
  13. For Union Packing 20
    SANEI For Union Packing 20
    Dimension D (mm)  24  Included Accessories  rib  Maximum Operating Temperature (℃)  80  Outer Diameter (Φmm)  24  Dimension t (mm)  3.4  Material  EPDM  Dimension d (mm)  16 
    from S$14.99
    Min. 2 days
  14. Joint with check valve
    KVK Joint with check valve
    Specification  For outdoor watering hose 
    Rating:
    100%
    from S$16.99
    Min. 5 days
  15. R 1/4 ”x50mm single screw nipple (made of stainless steel)
    ESCO R 1/4 ”x50mm single screw nipple (made of stainless steel)
    Esco Part No.  EA469C-2A 
    from S$3.79
    Min. 4 days
  16. R 1/4 ”double threaded nipple (made of stainless steel)
    ESCO R 1/4 ”double threaded nipple (made of stainless steel)
    Esco Part No.  EA469DF-2A 
    from S$3.09
    Min. 4 days
  17. Foam metal fittings
    MIYAKO Foam metal fittings
    Foam metal fittings to be attached to foam faucet pipes. It prevents splashes and helps save water.
    Size  13・20 
    from S$8.99
    Min. 4 days
  18. R 1/4 ”x200mm double screw nipple (stainless steel)
    ESCO R 1/4 ”x200mm double screw nipple (stainless steel)
    Esco Part No.  EA469DE-2A 
    from S$11.99
    Min. 4 days
  19. Screw COM socket
    KAKUDAI MFG Screw COM socket
    Use this when installing a faucet, when the faucet outlet is inside a wall surface, or when you want to open the spout forward.
    Material  Brass  Included Accessories  With 1m seal tape 
    from S$7.39
    Min. 3 days
  20. Packing (nitrile rubber)
    KAKUDAI MFG Packing (nitrile rubber)
    Material  NBR (Nitrile Rubber) 
    Rating:
    89%
    from S$0.42
    Min. 2 days
  21. Flexible Packing (Non-Asbestos)
    LIVILUCK Flexible Packing (Non-Asbestos)
    Material  Non-asbestos 
    Rating:
    92%
    from S$10.99
    Min. 2 days
  22. Shared faucet key
    SANEI Shared faucet key
    The key is for both nominal 13 and 20, and can be used for both JIS products and popular products.
    Material  Zinc die casting 
    Rating:
    93%
    from S$1.39
    Min. 2 days
  23. Flexible cap nut
    LIVILUCK Flexible cap nut
    * Packing is not included.
    Material  Brass 
    Rating:
    95%
    from S$46.99
    Min. 2 days
  24. Single lever cartridge
    TOTO Single lever cartridge
    * Please ask a professional to replace this part.
    Rating:
    94%
    from S$119.90
    Min. 2 days
  25. Vinyl Plate (No Holes)
    KAKUDAI MFG Vinyl Plate (No Holes)
    Material  PVC  Specification  With glue 
    Rating:
    80%
    from S$0.89
    Min. 2 days
  26. Comfortable Flexible Pipe
    SANEI Comfortable Flexible Pipe
    The pipe part has a spiral shape, and the water discharge position can be changed to any position. It can be moved to a convenient position according to the situation. Installation is OK regardless of the faucet type. Since it is a foamy water spout, it suppresses water splash. Installation is OK... Read More
    Pipe outer diameter (Φmm)  16  Material (Pipe)  Brass  W26 Mountain 20 
    Rating:
    92%
    from S$39.99
    Min. 2 days
  27. Stainless steel plate (no hole)
    KAKUDAI MFG Stainless steel plate (no hole)
    Thickness (mm)  0.5  Material  Stainless steel  Specification  With glue 
    Rating:
    78%
    from S$4.39
    Min. 2 days
  28. Kelep with rubber
    KAKUDAI MFG Kelep with rubber
    Material  EPDM, brass  Operating Temperature (℃)  1~80 
    Rating:
    97%
    from S$1.29
    Min. 2 days
  29. Flat Packing 9851
    KAKUDAI MFG Flat Packing 9851
    Flat packing required for repair. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Rating:
    93%
    from S$2.19
    Min. 2 days
  30. Flat packing 794-87
    KAKUDAI MFG Flat packing 794-87
    For repair * Please check the size before purchasing. Please note that the packing you are using may be slightly larger. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Operating Temperature (℃)  1~80  Material  NBR 
    Rating:
    90%
    from S$2.19
    Min. 2 days
  31. Vinyl plate (white)
    KAKUDAI MFG Vinyl plate (white)
    Piping hole cover plate
    Material  PVC  Color  White  Specification  With glue 
    Rating:
    73%
    from S$2.19
    Min. 2 days
  32. Faucet kerep
    SANEI Faucet kerep
    A packing that stops water from leaking from the faucet spout.
    Heat Resistance Temperature (℃)  80  Material  EPDM 
    Rating:
    98%
    from S$2.99
    Min. 2 days
  33. Repair O-ring
    KAKUDAI MFG Repair O-ring
    A rubber O-ring with excellent heat resistance, cold resistance, and aging resistance required for repairs. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Operating Temperature (℃)  1~80  Material  NBR 
    Rating:
    93%
    from S$1.49
    Min. 2 days
  34. S pipe
    KAKUDAI MFG S pipe
    * A pipe for repairing free faucets and mixed faucets. (16 mm series) If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20.
    Outer Diameter (mm)  16  Tip Diameter (mm)  17.8  Material  Brass  Type  Package included 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  35. Stainless steel plate (no hole)
    SANEI Stainless steel plate (no hole)
    Thickness (mm)  Specification  With glue 
    Rating:
    80%
    from S$3.99
    Min. 2 days
  36. Faucet upper packing
    SANEI Faucet upper packing
    Material  EPDM 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  37. Union Packing
    SANEI Union Packing
    Material  EPDM (heat resistant rubber)  Maximum Operating Temperature (℃)  80 
    Rating:
    93%
    from S$0.18
    Min. 2 days
  38. X packing set
    KVK X packing set
    Rating:
    96%
    from S$7.39
    Min. 2 days
  39. Union packing
    SANEI Union packing
    Material  NBR  Thickness (mm) 
    Rating:
    90%
    from S$1.59
    Min. 2 days
  40. U packing
    TOTO U packing
    Rating:
    100%
    from S$5.89
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3203

Set Ascending Direction