All Category

Faucet Spouts

View : Grid List
Filter

Items 1 - 40 of 412

Set Ascending Direction
  1. Comfortable Flexible Pipe
    SANEI Comfortable Flexible Pipe
    The pipe part has a spiral shape, and the water discharge position can be changed to any position. It can be moved to a convenient position according to the situation. Installation is OK regardless of the faucet type. Since it is a foamy water spout, it suppresses water splash. Installation is OK... Read More
    Pipe outer diameter (Φmm)  16  Material (Pipe)  Brass  W26 Mountain 20 
    Rating:
    92%
    from S$39.99
    Min. 2 days
  2. S pipe
    KAKUDAI MFG S pipe
    * A pipe for repairing free faucets and mixed faucets. (16 mm series) If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20.
    Outer Diameter (mm)  16  Tip Diameter (mm)  17.8  Material  Brass  Type  Package included 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  3. U pipe
    KAKUDAI MFG U pipe
    Pipe outer diameter (Φmm)  16  Tip Diameter (mm)  17.8  Material  Brass  Thread Size  W26 mountain 20 (owl nut) 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  4. Swan Flexible Pipe 400
    KAKUDAI MFG Swan Flexible Pipe 400
    Dimension A (mm)  400  Trusco Part No.  161-0463  Mass (g)  213 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  5. Foam S pipe
    KAKUDAI MFG Foam S pipe
    Pipe outer diameter (Φmm)  16  Material  Brass 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  6. Swivel pipe
    SANEI Swivel pipe
    Replacement pipe for free faucet
    Pipe Diameter (Φmm)  16 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  7. Foam U pipe
    KAKUDAI MFG Foam U pipe
    Pipe outer diameter (Φmm)  16  Material  Brass 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  8. Shower tap with insulation cover
    SANEI Shower tap with insulation cover
    With heat insulating cover. It is possible to switch to straight shower spouting with the shower at the tip. For the kitchen * Cannot be used for plug-in type that does not use screws.
    Thread Size  M20X1 
    Rating:
    65%
    from S$43.99
    Min. 2 days
  9. S pipe
    KAKUDAI MFG S pipe
    Pipe outer diameter (Φmm)  16  Material  Brass 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  10. Universal home pipe
    SANEI Universal home pipe
    Universal home faucet repair pipe
    Mounting Screw  W26 Mountain 20  Material  Pipe: Brass 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  11. News one pipe
    KAKUDAI MFG News one pipe
    A replacement upward pipe that can be attached to a home mixing faucet or universal faucet (call 13). The sink can be used extensively, and it is also convenient for installing a water purifier. The mounting screw size is W26 thread 20 (outer diameter about 26 mm). The thickness of the pipe is a ... Read More
    Pipe outer diameter (Φmm)  16  Tip Diameter (mm)  17.8  Material  Brass 
    Rating:
    85%
    from S$25.99
    Min. 2 days
  12. Horizontal pipe
    SANEI Horizontal pipe
    Replacement pipe for horizontal free faucet
    Pipe Diameter (Φmm)  16 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  13. Swan Flexible Pipe 300
    KAKUDAI MFG Swan Flexible Pipe 300
    Mass (g)  174  Trusco Part No.  161-0462  Dimension A (mm)  300 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  14. UF pipe for foam
    KAKUDAI MFG UF pipe for foam
    0780 Foam metal fittings, 210-085 Kitchen shower can be installed. * Foam metal fittings are not included.
    Pipe outer diameter (Φmm)  16  Material  Brass 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  15. Foam swan pipe
    KAKUDAI MFG Foam swan pipe
    * The screw diameter of the foam fitting mounting part is W22 thread 20. * A pipe for repairing free faucets and mixing faucets. If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20. * Cannot be installed on ... Read More
    Material  Brass, ABS  Pipe outer diameter (Φmm)  16 
    Rating:
    85%
    from S$35.99
    Min. 2 days
  16. Gaona Flexible nozzle Bending pipe
    GAONA Gaona Flexible nozzle Bending pipe
    The pipe can be bent to move the water discharge position according to the application, improving usability. Since it has foam metal fittings, it has a water saving effect of about 30% (compared to the manufacturer) compared to the case where water saving equipment is not used, and you can save w... Read More
    Operating Pressure Range (MPa)  0.05~0.75  Outer Diameter (Φmm)  16  Operating Temperature Range (℃)  1~60  Number of Threads  Mountain 20  Material  Stainless steel, brass, elastomer  Mounting Screw Size  W26 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  17. Benly straight pipe
    SANEI Benly straight pipe
    Material (Pipe)  Brass  W26 Mountain 20 
    Rating:
    87%
    from S$45.99
    Min. 2 days
  18. UF Pipe
    KAKUDAI MFG UF Pipe
    Pipe outer diameter (Φmm)  16  Material  Brass 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  19. S pipe (large)
    KAKUDAI MFG S pipe (large)
    Pipe outer diameter (Φmm)  19  Tip Diameter (mm)  22  Material  Brass  Mounting Screw Size  W30 Mountain 20 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  20. Flexible shower
    KAKUDAI MFG Flexible shower
    You can switch between straight and shower.
    Pipe length (mm)  475  Material  Stainless steel, brass, PVC  Operating Temperature (℃)  1~60  Mounting Screw  W26 Mountain 20  Pipe outer diameter (Φmm)  16 
    Rating:
    87%
    from S$86.99
    Min. 2 days
  21. Flexible Pipe
    KAKUDAI MFG Flexible Pipe
    You can change the pipe upward or downward. 796-180 With foam metal fittings. * A pipe for repairing free faucets and mixing faucets. If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20. The screw diameter o... Read More
    Operating Temperature Range (℃)  1~60  Material  Stainless steel, brass, TPE 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  22. Waist high pipe
    SANEI Waist high pipe
    An upward type that can be used extensively in the sink. Increases the height by about 30 mm.
    Pipe Diameter (Φmm)  16  Material  Pipe / Brass  Mounting Screw Size  W26 Mountain 20 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  23. Sink shower tap
    KAKUDAI MFG Sink shower tap
    With a different adapter to fit most water heaters
    Material  Stainless steel, PE, brass, ABS, POM 
    Rating:
    90%
    from S$49.99
    Min. 2 days
  24. Hot water pipe with Gaona cover for small water heater (replacement kitchen shower with adapter)
    GAONA Hot water pipe with Gaona cover for small water heater (replacement kitchen shower with adapter)
    It is a hot water pipe with a shower exclusively for the instant water heater. Since it comes with an adapter, it can be attached to most water heaters. The adapter is compatible with Paloma, Rinnai, Osaka Gas (Harman), Tokyo Gas, Toho Gas, National, Toshiba, Sanyo, and Mitsubishi. You can switch... Read More
    Included Accessories  6 adapters 
    Rating:
    80%
    from S$49.99
    Min. 2 days
  25. Foam UH pipe
    KAKUDAI MFG Foam UH pipe
    Outer Diameter (mm)  (Pipe) 16  Material  Brass, ABS  Included Accessories  Foam metal fittings 0780  Mounting Screw Size  W26 Mountain 20 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  26. UH pipe
    KAKUDAI MFG UH pipe
    Pipe outer diameter (Φmm)  16  Tip Diameter (mm)  17.8  Material  Brass 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  27. UH pipe
    KAKUDAI MFG UH pipe
    * A pipe for repairing free faucets and mixed faucets. (16 mm series) If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20.
    Outer Diameter (mm)  16  Tip Diameter (mm)  17.8  Material  Brass 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  28. For universal faucet pipe 13 (1/2)
    KVK For universal faucet pipe 13 (1/2)
    Rating:
    100%
    from S$14.99
    Min. 2 days
  29. P pipe
    No Brand P pipe
    Rating:
    100%
    from S$13.99
    Min. 2 days
  30. S Shape Swan Pipe
    KAKUDAI MFG S Shape Swan Pipe
    Since the water discharge part is high, the sink can be used widely. A pipe for repairing free faucets and mixed faucets. (16 mm system) * If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20.
    Outer Diameter (mm)  16  Tip Diameter (mm)  17.8  Material  Brass 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  31. Downward Z pipe
    KAKUDAI MFG Downward Z pipe
    A pipe for repairing free faucets and mixed faucets. (16 mm system) * If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20.
    Outer Diameter (mm)  16  Tip Diameter (mm)  17.8  Material  Brass 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  32. Universal home pipe
    SANEI Universal home pipe
    Universal home faucet repair pipe
    Bending Angle  90°  Material  Brass  Mounting Screw  W26 Mountain 20 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  33. U pipe
    KAKUDAI MFG U pipe
    * A pipe for repairing free faucets and mixed faucets. (16 mm series) If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20.
    Outer Diameter (mm)  16  Tip Diameter (mm)  17.8  Material  Brass 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  34. Swivel pipe
    TOTO Swivel pipe
    Connection Diameter (Φmm)  16  Type  Standard type 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  35. Swan pipe
    KAKUDAI MFG Swan pipe
    * A pipe for repairing free faucets and mixed faucets. (16 mm series) If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20.
    Outer Diameter (mm)  16  Tip Diameter (mm)  17.8  Material  Brass 
    from S$25.99
    Min. 2 days
  36. Vine neck free pipe
    SANEI Vine neck free pipe
    Upward type with spacious space. Increases the height by about 220 mm. Convenient for installing a water purifier.
    Pipe Diameter (Φmm)  16  Material  Pipe / Brass  Mounting Screw Size  W26 Mountain 20 
    Rating:
    73%
    from S$37.99
    Min. 2 days
  37. Swan pipe (large)
    KAKUDAI MFG Swan pipe (large)
    * A pipe for repairing free faucets and mixing faucets. If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W30 thread 20.
    Outer Diameter (mm)  19  Tip Diameter (mm)  22  Material  Brass  Mounting Screw Size  W30 Mountain 20 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  38. Swivel pipe
    TOTO Swivel pipe
    Connection Diameter (Φmm)  16  Type  Standard type  Thread Size  Tip / W26 mountain 20 
    from S$29.99
    Min. 2 days
  39. Freely upward pipe
    SANEI Freely upward pipe
    Upward type with spacious space.
    Pipe Diameter (Φmm)  16  Material  Pipe / Brass  Mounting Screw Size  W26 Mountain 20 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  40. Rotary Pipe (with Flow Adjustable Cap)
    TOTO Rotary Pipe (with Flow Adjustable Cap)
    Connection Diameter (Φmm)  16  Type  Square type / rectifying type 
    Rating:
    100%
    from S$69.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 412

Set Ascending Direction