All Category

Faucet Adapters

View : Grid List
Filter

Items 1 - 40 of 300

Set Ascending Direction
  1. 20 x 13 adapter
    SANEI 20 x 13 adapter
    Nominal 20 male screw Called piping 13 Used to connect male screws
    Material  Brass  Specification  With packing 
    Rating:
    80%
    from S$6.49
    Min. 2 days
  2. Screw adapter
    KAKUDAI MFG Screw adapter
    A 16 mm pipe spout can be attached to a faucet with a pipe diameter of 19 mm.
    Material  Brass 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  3. Joint with check valve
    KVK Joint with check valve
    Specification  For outdoor watering hose 
    Rating:
    100%
    from S$16.99
    Min. 5 days
  4. Drainage adapter
    KAKUDAI MFG Drainage adapter
    Rating:
    96%
    from S$9.79
    Min. 2 days
  5. Adapter with single nut
    SANEI Adapter with single nut
    Bag nut rotary type
    Material  Brass 
    Rating:
    84%
    from S$8.79
    Min. 2 days
  6. Pipe mounting adapter
    KAKUDAI MFG Pipe mounting adapter
    Material  Brass 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  7. Check valve (for TMJ40C type) TH679A
    TOTO Check valve (for TMJ40C type) TH679A
    Suitable for  TMJ40C, TMHG40, TM725CHRX, etc. 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  8. Three-Way Tube
    SUGICO Three-Way Tube
    Material  ABS 
    Rating:
    87%
    from S$5.89
    Min. 2 days
  9. Adapter with Double Nuts
    SANEI Adapter with Double Nuts
    Material  Brass  Specification  Cap nut rotation type, with packing 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  10. Foam adapter
    SANEI Foam adapter
    Material  Brass 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  11. Adapter with single nut
    SANEI Adapter with single nut
    Material  Brass 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  12. Reducing Adapter with Single Nut
    SANEI Reducing Adapter with Single Nut
    Material  Brass 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  13. Adapter with single nut
    SANEI Adapter with single nut
    It is for replenishment when the pipe does not reach the water stopcock.
    Material  Brass 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  14. Foam faucet adapter
    KAKUDAI MFG Foam faucet adapter
    Adapter for removing the foam fitting at the tip of the faucet fitting and connecting the hose
    Height (mm)  25  Material  Brass  Mounting Screw  W22 Mountain 20 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  15. Counter hole diameter conversion adapter
    KVK Counter hole diameter conversion adapter
    Adapter to change the mounting hole diameter of the counter * Make sure that the thickness of the counter is 20 mm or less (25 mm or less for top surface construction specifications).
    Rating:
    70%
    from S$35.99
    Min. 2 days
  16. Foam spout adapter
    MIYAKO Foam spout adapter
    It is a joint for converting the screw of W22 thread 20 at the tip of the foam type universal pipe to G1 / 2.
    Material  Brass (chrome plating), packing / NBR  Size  W22×G1/2 
    from S$11.99
    Min. 2 days
  17. PVC conversion adapter for sink
    KAKUDAI MFG PVC conversion adapter for sink
    A conversion adapter set for connecting to a PVC pipe with a diameter of 40A from the sink trap screw call 40. For connecting 40A PVC pipe directly from sink trap screw call 50 by using only the nut part.
    Material  PP 
    Rating:
    60%
    from S$15.99
    Min. 2 days
  18. Adapter with nut
    SANEI Adapter with nut
    Dimension L (mm)  65  Dimension Z (mm)  G1/2  Thread Size  G13  Material  bronze 
    from S$19.99
    Min. 2 days
  19. Conversion adapter for foam pipes
    MIYAKO Conversion adapter for foam pipes
    It is a joint for converting the screw of W22 thread 20 at the tip of the foam type universal pipe to W26 thread 20.
    Size  W22×W26  Material  Brass (chrome plating), packing / NBR 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  20. adapter
    SANEI adapter
    For non-rising made by TOTO
    Specification  With screws  Material  Polyacetal 
    from S$1.29
    Min. 2 days
  21. Crank adapter
    KAKUDAI MFG Crank adapter
    Rating:
    100%
    from S$22.99
    Min. 2 days
  22. Pipe adapter
    SANEI Pipe adapter
    Material  Brass 
    Rating:
    84%
    from S$9.59
    Min. 2 days
  23. Resin nipple A
    SUGICO Resin nipple A
    Material  ABS  Mounting Screw  G2 
    from S$9.59
    Min. 2 days
  24. adapter
    SANEI adapter
    Material  Brass  Specification  For PR230F-L, PR230F-S, PR23F-L, PR23F 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  25. Screw adapter (for W27)
    KAKUDAI MFG Screw adapter (for W27)
    MYM 17.5 mm pipe adapter for attaching a 16 mm pipe to the main body.
    Material  Brass 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  26. Different diameter adapter PZK
    KVK Different diameter adapter PZK
    Rating:
    100%
    from S$10.99
    Min. 2 days
  27. Mounting wrapper
    KAKUDAI MFG Mounting wrapper
    Drain traps or drain plug threads can be attached to G1 1/4 and G1 1/2. It is attached to the 4540 sink hose and the 4542 sink hose W pipe. * 4 Please use 6301 PVC pipe adhesive to connect to the drainage bellows.
    Material  PVC 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  28. 3/8 thread compatible adapter
    KAKUDAI MFG 3/8 thread compatible adapter
    from S$8.29
    Min. 2 days
  29. attachment
    KVK attachment
    Water repair parts. An attachment that attaches the TOTO faucet body to a KVK socket.
    Rating:
    100%
    from S$13.99
    Min. 2 days
  30. Faucet hole conversion adapter
    SANEI Faucet hole conversion adapter
    Used when the counter hole diameter is large.
    Material  Brass 
    from S$29.99
    Min. 2 days
  31. Body adapter set (straight tube type) 50A
    SUGICO Body adapter set (straight tube type) 50A
    Please use for straight pipe piping such as straight pipe type (50A pipe) traps.
    Material  ABS resin and synthetic rubber 
    from S$15.99
    Min. 2 days
  32. Counter hole diameter conversion adapter
    KVK Counter hole diameter conversion adapter
    Converts hole diameters from 36 mm to 38 mm to 24 mm * Make sure that the thickness of the kitchen and wash counters is 20 mm or less (25 mm or less for top surface construction specifications).
    Dimension B (mm)  Φ35.5  Dimension C (mm)  Φ24  Dimension A (mm)  Φ49.5 
    from S$35.99
    Min. 2 days
  33. Foam conversion adapter
    KAKUDAI MFG Foam conversion adapter
    Rating:
    100%
    from S$7.99
    Min. 2 days
  34. Conversion adapter set
    KAKUDAI MFG Conversion adapter set
    An adapter that can convert M24 x 1 internal thread, M22 x 1 external thread, W23 thread 20 internal thread, and 16 mm pipe to W2 2 thread 20 thread.
    Material  POM 
    from S$6.19
    Min. 2 days
  35. Counter reinforcement plate
    KVK Counter reinforcement plate
    A reinforcing plate used on the back surface of the top plate when installing a 1-hole single lever mixing tap with a stand. * It may not be available depending on the top plate space and mounting dimensions.
    Material  Foam ABS 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  36. One-hole mixing stopper mounting reinforcement plate
    KAKUDAI MFG One-hole mixing stopper mounting reinforcement plate
    Auxiliary plate for attaching a single lever mixing tap to a sink with a thickness of less than 5 mm.
    Material  Lauan plywood 
    from S$10.99
    Min. 2 days
  37. Deodorant adapter (for bellows hose)
    KAKUDAI MFG Deodorant adapter (for bellows hose)
    Call 40 / 50VP / VU pipe outer surface connection. For deodorizing from underfloor drainage pipes * Please use 6301 PVC pipe adhesive to connect the bellows hose.
    Material  ABS  Nominal Size  30 
    from S$24.99
    Min. 2 days
  38. Foam faucet adapter
    KAKUDAI MFG Foam faucet adapter
    For faucet internal screw for removing the foam fitting at the tip of the faucet fitting and connecting the hose * When using with a single lever mixing tap, the mixing tap will be damaged if water is stopped at the tip of the hose, so water cannot be stopped at the tip.
    Rating:
    100%
    from S$7.99
    Min. 2 days
  39. Single faucet mounting adapter
    KAKUDAI MFG Single faucet mounting adapter
    from S$27.99
    Min. 2 days
  40. Automatic joint adapter
    KAKUDAI MFG Automatic joint adapter
    G1 / 2 screws can be removed by connecting to the automatic joints of Nos. 13 and 20. It can be used interchangeably with TOTO and INAX watering joints.
    Material  Brass 
    from S$48.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 300

Set Ascending Direction