Faucet Sockets / Nipples
- KAKUDAI MFG Automatic joint7230 automatic fitting faucet, 7232 automatic fitting watering faucetMaterial Brass
- ESCO R 1/4 ”x50mm single screw nipple (made of stainless steel)Esco Part No. EA469C-2Afrom S$3.79Min. 4 days
- ESCO R 1/4 ”double threaded nipple (made of stainless steel)Esco Part No. EA469DF-2Afrom S$3.09Min. 4 days
- ESCO R 1/4 ”x200mm double screw nipple (stainless steel)Esco Part No. EA469DE-2Afrom S$11.99Min. 4 days
- KAKUDAI MFG Screw COM socketUse this when installing a faucet, when the faucet outlet is inside a wall surface, or when you want to open the spout forward.Material Brass Included Accessories With 1m seal tapefrom S$7.39Min. 32 days
- KAKUDAI MFG 1/2 screw removal nippleIt is an adapter for converting the mounting screws for mixing taps and universal faucets to G1 / 2 screws.Material Brass
- KVK Branch Socket ZK17It is a socket that can be attached to the wall surface to connect pipes, faucets, flexible hoses, etc. when adding.Material Made of brass
- KAKUDAI MFG Union bamboo shoot 13With packing For hoses with an inner diameter of 15 mmMaterial Brass
- KVK L-shaped socket B with seatIt is a socket that can be attached to the wall surface to connect pipes, faucets, flexible hoses, etc. when adding.Material Made of bronze
- KVK Two-forked socket 13 (1/2) ZK60BIt is used when installing two faucets with one pipe.
- KVK Two-forked socket 13 (1/2) ZK60AIt is used when installing two faucets with one pipe.
- KVK Different diameter nipple 20 (3/4) x 13 (1/2)With 1m sealing tapeMaterial Made of brass
- KVK Tsutsui socketFor connection with a nominal 13-tube female thread and a nominal 13-tube male threadSuitable for For nominal 13 tubes Material Made of brass
- KVK Mixing tap branch socket setCan be connected and branched between the mixing tap body and the socket
- SANEI Automatic jointReplace with the tip of the coupling horizontal faucet, watering faucet, etc. to make it a one-touch attachment / detachmentMaterial Brass
- KAKUDAI MFG L type couplingIt is convenient because the base of the hose does not break.Material Brass
- SANEI For mixer tap branch socket TBranch by installing between the mixing tap body and the eccentric tube
- SANEI Automatic joint menHose side Tsugite for L230Material Brass Nominal Size For 13
- SANEI PC unit outlet socketThe unit take-out bracket and faucet socket are integrated. For HI PV pipeDimension d (Φmm) 24 Dimension H (mm) 51 Material Vinyl chloride resin Dimension D (Φmm) 31
- KAKUDAI MFG Check valve nipplePlease use it on the secondary side of the faucet fitting.Material Brass Standard JWWA compliant product Function With backflow prevention function Included Accessories With packing (1 sheet)
- KAKUDAI MFG U pipe extension socketFor W26 mountain 20 pipePipe outer diameter (Φmm) 16 Material Brassfrom S$27.99Min. 2 days
- SANEI For mixer tap branch socket SAttached between the mixing tap body and the eccentric tube and branched. Also compatible with TOTO's main two-valve mixing taps.Material bronze Included Accessories One branch socket and one socket
- SANEI Union nutFor hose connections of outdoor faucetsNominal Size 13 Material Brass Mounting Screw Size G1/2from S$5.39Min. 2 days
- SANEI Branch socketInstalled between the mixing tap body and the eccentric tube to send water to the dishwasher. Uses a ceramic valve that is easy to open and closeMaterial Brass Specification With auto stopper
- SANEI Check valve nipplePrevents backflow. Used on the secondary side beyond the valve.Material Brass
- SANEI Faucet pipe socketWhen connecting a water purifier to the spout, install it between the main body and the pipe to increase the distance from the sink (about 92 mm in length).Material Brass
- SANEI Automatic joint menHose side Tsugite for L230Material Brass Nominal Size For 20from S$38.99Min. 2 days
- SANEI Check Valve SetFor quick fastener type one-hole mixing faucet of Sanei faucet. * Not suitable for other companies' products.from S$39.99Min. 2 days
- SANEI Constant flow valve coreSuitable for PV722F、V723F、V721F、V725F Material (Main Unit) Polyacetal
- KAKUDAI MFG Reducing Nipple (20 x 13)Please use it to connect internal screws with different diameters of G1 / 2 and G3 / 4 mounting screws.Material Brass Included Accessories With packing
- KAKUDAI MFG Pipe up / down conversion socketA wall faucet can convert downward W26 screws upwardsMaterial Brass