All Category

Faucet Gaskets

View : Grid List
Filter

Items 1 - 40 of 401

Set Ascending Direction
  1. Flexible rubber packing
    LIVILUCK Flexible rubber packing
    Rating:
    94%
    from S$6.49
    Min. 2 days
  2. Faucet upper packing
    SANEI Faucet upper packing
    Material  EPDM 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  3. For Union Packing 20
    SANEI For Union Packing 20
    Dimension D (mm)  24  Included Accessories  rib  Maximum Operating Temperature (℃)  80  Outer Diameter (Φmm)  24  Dimension t (mm)  3.4  Material  EPDM  Dimension d (mm)  16 
    from S$14.99
    Min. 2 days
  4. Packing (nitrile rubber)
    KAKUDAI MFG Packing (nitrile rubber)
    Material  NBR (Nitrile Rubber) 
    Rating:
    90%
    from S$0.42
    Min. 2 days
  5. Flexible Packing (Non-Asbestos)
    LIVILUCK Flexible Packing (Non-Asbestos)
    Material  Non-asbestos 
    Rating:
    92%
    from S$10.99
    Min. 2 days
  6. Flat Packing 9851
    KAKUDAI MFG Flat Packing 9851
    Flat packing required for repair. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Rating:
    93%
    from S$2.19
    Min. 2 days
  7. Flat packing 794-87
    KAKUDAI MFG Flat packing 794-87
    For repair * Please check the size before purchasing. Please note that the packing you are using may be slightly larger. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Operating Temperature (℃)  1~80  Material  NBR 
    Rating:
    91%
    from S$2.19
    Min. 2 days
  8. Repair O-ring
    KAKUDAI MFG Repair O-ring
    A rubber O-ring with excellent heat resistance, cold resistance, and aging resistance required for repairs. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Operating Temperature (℃)  1~80  Material  NBR 
    Rating:
    93%
    from S$1.49
    Min. 2 days
  9. Faucet upper packing
    SANEI Faucet upper packing
    Material  EPDM 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  10. Union Packing
    SANEI Union Packing
    Material  EPDM (heat resistant rubber)  Maximum Operating Temperature (℃)  80 
    Rating:
    93%
    from S$0.18
    Min. 2 days
  11. X packing set
    KVK X packing set
    Rating:
    96%
    from S$7.39
    Min. 2 days
  12. Union packing
    SANEI Union packing
    Material  NBR  Thickness (mm) 
    Rating:
    91%
    from S$1.59
    Min. 2 days
  13. U packing
    TOTO U packing
    Rating:
    100%
    from S$5.89
    Min. 2 days
  14. Faucet upper packing
    SANEI Faucet upper packing
    For repairing water leaks from the top of the faucet
    Rating:
    98%
    from S$1.59
    Min. 2 days
  15. Meter packing
    KAKUDAI MFG Meter packing
    Material  NBR  Dimension C (mm) 
    Rating:
    88%
    from S$0.37
    Min. 2 days
  16. O <O> ring
    SANEI O <O> ring
    For water supply * Avoid using it in appliances such as petroleum, electricity, chemicals, and gas, and avoid using and storing it in direct sunlight.
    Material  NBR  Maximum Operating Temperature (℃)  80 
    Rating:
    78%
    from S$1.69
    Min. 2 days
  17. With flexible rubber packing ribs
    LIVILUCK With flexible rubber packing ribs
    Material  EPDM  Type  With ribs 
    Rating:
    93%
    from S$8.49
    Min. 2 days
  18. X packing set for single lever mixer tap
    TOTO X packing set for single lever mixer tap
    Rating:
    88%
    from S$6.49
    Min. 2 days
  19. Flat packing for drainage
    KAKUDAI MFG Flat packing for drainage
    For drainage tails with brim, stick pipes, and pipes
    Material  NBR 
    Rating:
    71%
    from S$0.75
    Min. 2 days
  20. Rubber packing
    KAKUDAI MFG Rubber packing
    Operating Temperature (℃)  1~80  Hardness  85°  Material  EPDM 
    Rating:
    91%
    from S$0.37
    Min. 2 days
  21. Packing inside the faucet handle
    KAKUDAI MFG Packing inside the faucet handle
    Rating:
    100%
    from S$2.79
    Min. 2 days
  22. Swivel pipe mounting packing (small)
    KAKUDAI MFG Swivel pipe mounting packing (small)
    Rotating pipe parts (W26 mountain 20) * Insert the U packing with the groove facing the main body.
    Applicable Pipe Outer Diameter (Φmm)  16、18  Material  NBR、POM  Suitable for  W26 for mountain 20 
    Rating:
    90%
    from S$2.19
    Min. 2 days
  23. Packing for drain pipe 32mm
    TOTO Packing for drain pipe 32mm
    Suitable Pipe Diameter (Φmm)  32 
    Rating:
    88%
    from S$6.39
    Min. 2 days
  24. Clearance packing for vanity
    MIYAKO Clearance packing for vanity
    The special shape fits snugly in the gap between the vanity and the wall to prevent dust and objects from falling. Since the material is elastomer, it can be cut with scissors or a cutter, and the length can be adjusted. * Supports gaps up to 20 mm.
    Length (mm)  500  Material  TPO 
    Rating:
    84%
    from S$16.99
    Min. 2 days
  25. Triangular packing
    TOTO Triangular packing
    Rating:
    93%
    from S$5.69
    Min. 2 days
  26. Clean Packing
    SANEI Clean Packing
    For connecting drainage pipes and S traps. Cannot be used for P traps.
    Material  NR,SBR  Operating Temperature (℃)  70 or less 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  27. Non-Ass Union Packing
    SANEI Non-Ass Union Packing
    Material  Non-asbestos  Dimension t (mm)  Maximum Operating Temperature (℃)  80 
    Rating:
    92%
    from S$0.42
    Min. 2 days
  28. Swivel pipe mounting packing (small)
    KAKUDAI MFG Swivel pipe mounting packing (small)
    Rotating pipe parts (W26 mountain 20) * Insert the U packing with the groove facing the main body.
    Applicable Pipe Outer Diameter (Φmm)  16  Trusco Part No.  322-9581  Mass (g)  Material  NBR、POM 
    Rating:
    80%
    from S$3.29
    Min. 2 days
  29. Faucet rubber packing
    SANEI Faucet rubber packing
    Heat Resistance Temperature (℃)  80  Material  EPDM 
    Rating:
    93%
    from S$2.79
    Min. 2 days
  30. Packing
    TOTO Packing
    Rating:
    100%
    from S$3.79
    Min. 2 days
  31. Fluoro rubber packing
    KAKUDAI MFG Fluoro rubber packing
    Rubber packing for high temperature. T / # 1050-FA
    Dimension C (mm)  Material  Fluororubber 
    Rating:
    91%
    from S$3.99
    Min. 2 days
  32. Pipe packing set
    SANEI Pipe packing set
    For repairing water leaks from the faucet pipe mounting part
    Material  Polyacetal / MBR 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  33. Clean packing
    SANEI Clean packing
    It can also be used for VU pipes and P traps.
    Material  Synthetic rubber  Operating Temperature (℃)  70 or less 
    Rating:
    95%
    from S$5.69
    Min. 2 days
  34. Flexible hose packing
    KVK Flexible hose packing
    Material  Non-asbestos 
    Rating:
    100%
    from S$0.91
    Min. 2 days
  35. 19 mm packing
    KAKUDAI MFG 19 mm packing
    This packing is most often used for atari of 1/2 screw. When connecting screws, etc.
    Rating:
    96%
    from S$2.59
    Min. 2 days
  36. For faucet upper packing set 13 (1/2)
    KVK For faucet upper packing set 13 (1/2)
    Suitable for  For faucet 13 (1/2) 
    Rating:
    99%
    from S$2.99
    Min. 2 days
  37. Packing (non-asbestos)
    KAKUDAI MFG Packing (non-asbestos)
    Material  Non-asbestos 
    Rating:
    97%
    from S$0.39
    Min. 2 days
  38. Pipe packing set 16 mm
    SANEI Pipe packing set 16 mm
    For repairing water leaks from the faucet pipe mounting part
    Pipe Diameter (Φmm)  16  Material  Polyacetal, NBR  Suitable Pipe Diameter (Φmm)  16 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  39. P Seal Gasket
    TOTO P Seal Gasket
    Rating:
    80%
    from S$3.89
    Min. 2 days
  40. Water supply pipe packing set
    KAKUDAI MFG Water supply pipe packing set
    It is a packing set for repairing the water supply pipe to the flush toilet and the water supply pipe from the angle type stopcock of the washbasin to the standing faucet.
    Material  NBR、EPDM、PE 
    Rating:
    87%
    from S$2.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 401

Set Ascending Direction