All Category

Faucet Escutcheons & Cover Plates

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Deodorant one
    KAKUDAI MFG Deodorant one
    It is only one of the floor traps such as toilets. Remove the screws and nuts, align the perforations with the holes in the one, and screw in the screws to tighten. * Please note the size as it may not fit depending on the manufacturer.
    Material  PVC  Nominal Size  75 
    Rating:
    80%
    from S$5.19
    Min. 2 days
  2. Wide one
    KAKUDAI MFG Wide one
    Material  Brass 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  3. Sink trap deodorant one
    KAKUDAI MFG Sink trap deodorant one
    The bactericidal effect of copper makes it difficult for slime to adhere. For kitchen and kitchen * The surface of copper products will change from the gun gold color at the time of purchase to a subdued color over time.
    Material  Copper 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  4. Drain pipe seal one
    KAKUDAI MFG Drain pipe seal one
    from S$4.39
    Min. 2 days
  5. Drain pipe seal one
    KAKUDAI MFG Drain pipe seal one
    Size 32 can also be used for flush valve water supply pipes.
    Material  Copper  Specification  With ribs 
    from S$5.99
    Min. 3 days
  6. PC cutout
    SANEI PC cutout
    Material  ABS resin  Outer Dia. x Hole Dia. (Φmm)  46.5×14.5  Specification  For T10-13 
    from S$1.99
    Min. 3 days
  7. Stopcock one
    KAKUDAI MFG Stopcock one
    from S$3.29
    Min. 2 days
  8. Tsurigane
    KAKUDAI MFG Tsurigane
    Material  Cast iron 
    from S$27.99
    Min. 2 days
  9. Tsurigane
    KAKUDAI MFG Tsurigane
    Material  PP 
    from S$12.99
    Min. 4 days
  10. One for angle cock
    KVK One for angle cock
    * Cannot be used for Z698 / Z699.
    Dimension (Φmm)  60  Suitable for  For ZK31 type 
    from S$3.29
    Min. 5 days
  11. Tsurigane for public corporation
    KAKUDAI MFG Tsurigane for public corporation
    Nominal Size  50  Material  PP 
    from S$16.99
    Min. 2 days
  12. PC One seat
    SANEI PC One seat
    Material  ABS resin 
    from S$3.89
    Min. 3 days
  13. Resin one seat
    MIYAKO Resin one seat
    One seat for drainage pipe outer diameter 32 mm.
    Dimension (mm)  32  Material  ABS 
    from S$2.79
    Min. 4 days
  14. Drain pipe seal one
    KAKUDAI MFG Drain pipe seal one
    For drainage pipe outer diameter 32 mm
    Height (mm)  18  Material  ABS  Hole Diameter (Φmm)  32.5  Nominal Size  32 
    from S$5.19
    Min. 5 days
  15. One for angle type water stop cock
    KVK One for angle type water stop cock
    * Cannot be used for ZK31 type.
    Dimension L (mm)  16  Dimension (Φmm)  55  Suitable for  Z698 (for stainless steel nipples) 
    from S$5.19
    Min. 5 days
  16. Stopcock one
    KAKUDAI MFG Stopcock one
    Suitable for  For 20mm water pipe  Material  Stainless steel 
    from S$5.59
    Min. 3 days
  17. Diameter faucet one
    ESCO Diameter faucet one
    Hole diameter  21mm diameter  Specification  For pipe end covers such as stop cocks  Material  Stainless steel 
    from S$12.99
    Min. 4 days
  18. Diameter faucet one 60x30mm
    ESCO Diameter faucet one 60x30mm
    Hole diameter  21mm diameter  Specification  For pipe end covers such as stop cocks  Material  Stainless steel 
    from S$13.99
    Min. 4 days
  19. Deep seal one
    KAKUDAI MFG Deep seal one
    Material  Stainless steel  Specification  With ribs 
    from S$9.29
    Min. 4 days
  20. Makeup cap
    MIRAI INDUSTRY Makeup cap
    A decorative member for mounting the vertical faucet joint T-1 directly on the floor.
    from S$9.89
    Min. 5 days
  21. One for SP trap
    KVK One for SP trap
    from S$7.99
    Min. 7 days
  22. Makeup cap
    MIRAI INDUSTRY Makeup cap
    Used as a decorative member for various seated adapters.
    from S$9.79
    Min. 5 days
  23. Makeup cap
    MIRAI INDUSTRY Makeup cap
    from S$9.29
    Min. 5 days
  24. Sink Trap Anti-odor One
    KAKUDAI MFG Sink Trap Anti-odor One
    The accumulated water prevents the invasion of odors and pests, resulting in deodorant and insect repellent effects.
    Material  PP 
    from S$9.79
    Min. 6 days
  25. Diameter faucet one
    ESCO Diameter faucet one
    Hole diameter  21mm diameter  Specification  For pipe end covers such as stop cocks  Material  Stainless steel 
    from S$4.99
    Min. 4 days
  26. Drain pipe seal one
    KAKUDAI MFG Drain pipe seal one
    Specification  With ribs 
    from S$9.49
    Min. 4 days
  27. Stopcock one
    KAKUDAI MFG Stopcock one
    Material  Copper 
    from S$8.99
    Min. 4 days
  28. Deep seal one
    KAKUDAI MFG Deep seal one
    Material  Stainless steel 
    Discontinued
  29. Angle still water one
    KAKUDAI MFG Angle still water one
    It is a water stopcock one used for angle type water stopcocks.
    Height H (mm)  16  Outer Diameter (mm)  60 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction