All Category

Water Receiver

Other Related Pages

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Water receiving tank
    KVK Water receiving tank
    from S$32.99
    Min. 2 days
  2. Water tray
    SANEI Water tray
    Dimension (mm)  20×78×26.5 
    from S$4.79
    Min. 2 days
  3. Water tray
    KVK Water tray
    Used in kitchen and wash hose drawer faucets.
    from S$9.29
    Min. 2 days
  4. Water receptor
    SANEI Water receptor
    Rating:
    60%
    from S$32.99
    Min. 2 days
  5. Hard PVC drain pan
    T.O. Create Hard PVC drain pan
    Used as a water leak receiver from pipes behind the ceiling * The brim is not attached.
    from S$379.90
    Min. 2 days
  6. Water receptor
    KAKUDAI MFG Water receptor
    Rating:
    100%
    from S$32.99
    Min. 2 days
  7. Water receiving tray for single lever mixing tap
    TOTO Water receiving tray for single lever mixing tap
    Suitable for  TKW32PR, TKG32UPBRX, etc. 
    from S$8.79
    Min. 4 days
  8. Drainage pump
    SFA Drainage pump
    Sani Speed Plus is a large-capacity pump dedicated to miscellaneous drainage. It can be used for home / commercial facilities such as hand washers, kitchens, unit baths, and unit shower drainage.
    Mass (kg)  5.8  Discharge Port Diameter  20mm or 25mm (VP tube used)  Power Consumption (W)  100V 380W(50Hz)/460W(60Hz)  Plug  With 2-pole ground  Dimensions, Width W x Depth D x Height H (mm)  370×189×283 
    from S$1,699.00
    Min. 2 days
  9. Drainage pump
    SFA Drainage pump
    Sunny Shower Plus is the smallest SFA pump. It can also be installed in a small space inside the lower cabinet of the vanity. In addition, it is also useful for draining drain water from hand washers, vanities, and refrigerated showcases by instantly starting up at low water levels.
    Power Consumption (W)  100V 200W(50Hz)/240W(60Hz)  Discharge Port Diameter  20mm or 25mm (VP tube used)  Mass (kg)  Inlet diameter  40mm (2 locations) (VP pipe or VU pipe)  Dimensions, Width W x Depth D x Height H (mm)  320×166×145  Plug  With 2-pole ground  Service temperature (℃)  35 
    from S$1,299.00
    Min. 6 days
  10. Sani Access 3
    SFA Sani Access 3
    Sani Access 3 has a thin design and space-saving specifications. In the unlikely event of repair or inspection, we have adopted a structure that allows maintenance without removing the discharge and drainage pipes. It is a pump that can realize "additional toilets, super easy". * Please... Read More
    Power Consumption  100V 380W(50Hz)/460W(60Hz)  Discharge Port Diameter  20~25A  Dimensions, Width W x Depth D x Height H (mm)  474×169×271  Mass (kg)  6.4  Service temperature (℃)  35  Plug  With 2-pole ground 
    from S$2,299.00
    Min. 5 days
  11. Pressure Drainage Pump
    AS ONE Pressure Drainage Pump
    With the thin drainage pipe of VP20 and VP25, drainage can be pumped up to a maximum horizontal 70m and a maximum lift 6m. It can be installed even in sites where there is no main drainage pipe on the primary side or the drainage gradient cannot be secured. Since there are four inflow ports, it i... Read More
    As ONE Part Number  7-3895-11  Type  Sani speed (Sani alarm) 
    from S$109.90
    Min. 10 days
  12. 211x202x105mm [for drawer type mixing faucet] Water receptor
    ESCO 211x202x105mm [for drawer type mixing faucet] Water receptor
    Esco Part No.  EA468CV-31 
    from S$39.99
    Min. 4 days
  13. Gaona + water receptor + drawer hose + sink + washbasin
    GAONA Gaona + water receptor + drawer hose + sink + washbasin
    It can be mounted under the kitchen sink or on the wall inside the wash cabinet. It catches water droplets and prevents the inside of the cabinet from getting wet. Ideal for restoring rental housing such as condominiums and apartments. A container that receives water droplets that fall down the h... Read More
    Material  Polyethylene 
    from S$32.99
    Min. 7 days
  14. Under water
    Min Corp. Under water
    Inner Dimensions (mm)  145×145  Outer Dimensions (mm)  155×155  Height (mm)  35  Material  Made of aluminum alloy 
    Discontinued
  15. Sani shower
    SFA Sani shower
    The Sani Shower is the smallest size of any SFA pump and can be installed inside a sink / vanity. In addition, it can be used for drainage of the unit shower by instantly starting at a low water level.
    Inlet diameter  40A×3  Discharge Port Diameter  20~25A  Dimensions, Width W x Depth D x Height H (mm)  296×165×145  Mass (kg)  Power Consumption  100V 200W(50Hz)/240W(60Hz)  Service temperature (℃)  35  Plug  With 2-pole ground 
    Discontinued
  16. Sani speed
    SFA Sani speed
    Sanispeed is a large-capacity pump dedicated to miscellaneous drainage. It can be used in home / commercial facilities such as hand washers, kitchens, drainage of system baths and unit showers.
    Mass (kg)  5.8  Power Consumption  100V 380W(50Hz)/460W(60Hz)  Dimensions, Width W x Depth D x Height H (mm)  412×185×280  Discharge Port Diameter  20~25A  Inlet diameter  40A×4  Plug  With 2-pole ground 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction