All Category

Outlet for Water Supply

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Water outlet simplet
    SANEI Water outlet simplet
    With auto stopper, compatible with "Quality Assurance Law Maintenance Measures Grade 3", compatible with wall thicknesses of 12.5 mm and 9.5 mm, with sheath pipe holder, single indoor faucet
    Rating:
    100%
    from S$119.90
    Min. 3 days
  2. 2-handle mixed faucet outlet (with emergency water stop function)
    KVK 2-handle mixed faucet outlet (with emergency water stop function)
    Space-saving design with emergency water stop function with water hammer mitigation function
    from S$279.90
    Min. 7 days
  3. Faucet outlet (with emergency water stop function)
    KVK Faucet outlet (with emergency water stop function)
    from S$87.99
    Min. 5 days
  4. Water outlet simplet
    SANEI Water outlet simplet
    Ceiling / floor piping combined use, with auto stopper, compatible with "Quality assurance method maintenance management measure grade 3", with water hammer reduction mechanism, with 22/25 combined pod holder, indoor single faucet
    Specification  10A cross-linked polyethylene pipe 
    from S$129.90
    Min. 4 days
  5. Water outlet simplet
    SANEI Water outlet simplet
    A faucet that is as easy and convenient as an outlet. Since it is embedded in the wall surface, the appearance is refreshing.
    Screw Dimensions  (Connection) R1 / 2  Specification  Compliant with the accuracy method  Standard  JIS 
    from S$97.99
    Min. 3 days
  6. Faucet outlet (with emergency stop function (no check valve))
    KVK Faucet outlet (with emergency stop function (no check valve))
    from S$77.99
    Min. 5 days
  7. Waterproof pan with built-in faucet without check valve
    KVK Waterproof pan with built-in faucet without check valve
    from S$329.90
    Min. 5 days
  8. Water outlet simplet
    SANEI Water outlet simplet
    A water outlet simplet with a stainless steel cover. It has a lever that can adjust the amount of water discharged and stop the water. With a leak detection hole that allows water to come out in the unlikely event of a leak inside. Comes with one joint with hose nut. As a water outlet. For genera... Read More
    Supply pressure (MPa)  0.05~0.75  Method  Still water: Ceramic 
    from S$299.90
    Min. 5 days
  9. Faucet outlet (for toilet)
    KVK Faucet outlet (for toilet)
    Mountable plate thickness 9.5 to 15.0 mm. Driver type water stopcock. With one-touch fitting for resin pipe.
    Included Accessories  With one-touch fitting for resin pipes.  panel thickness (mm)  9.5~15.0 
    from S$109.90
    Min. 7 days
  10. Faucet outlet Resin pipe compatible
    KVK Faucet outlet Resin pipe compatible
    from S$87.99
    Min. 5 days
  11. 2-handle mixed faucet outlet (with emergency water stop function (with check valve release))
    KVK 2-handle mixed faucet outlet (with emergency water stop function (with check valve release))
    Space-saving design with emergency water stop function with water hammer mitigation function
    Specification  For cold regions 
    from S$279.90
    Min. 7 days
  12. Water outlet simplet
    SANEI Water outlet simplet
    For ceiling piping, with auto stopper, compatible with "Quality Assurance Law Maintenance Measures Grade 3", compatible with wall thicknesses of 12.5 mm and 9.5 mm. * Do not use for beverages. (For washing machine)
    from S$85.99
    Min. 4 days
  13. 2-handle mixed faucet outlet (with emergency water stop function and water hammer reduction function)
    KVK 2-handle mixed faucet outlet (with emergency water stop function and water hammer reduction function)
    Space-saving design with emergency water stop function with water hammer mitigation function
    from S$299.90
    Min. 8 days
  14. Water outlet simplet
    SANEI Water outlet simplet
    Ceiling / floor piping combined use, with auto stopper, compatible with "Quality assurance method maintenance management measure grade 3", with water hammer reduction mechanism, with 22/25 combined pod holder, indoor single faucet
    from S$169.90
    Min. 4 days
  15. Adapter for wall thickness adjustment
    SANEI Adapter for wall thickness adjustment
    SANEI Part No .: Compatible with wall thickness of 25 mm by using it for V965LU-3 and V965LU-3-10A. As an adapter for wall thickness adjustment.
    from S$39.99
    Min. 5 days
  16. Water outlet simplet
    SANEI Water outlet simplet
    With auto stopper, compatible with "Quality Assurance Law Maintenance Measures Grade 3", compatible with wall thicknesses of 12.5 mm and 9.5 mm, please use a tsugite with an outer diameter of less than 31 mm, indoor single faucet, cold region specifications
    Discontinued
  17. Water supply outlet
    Panasonic Water supply outlet
    National brand. Manufacturer common type. For deck type single lever faucets. It may not be possible to drill holes on some countertops (natural marble, enamel, some artificial marble, etc.). It may not be usable depending on the faucet you are using. Note: Be sure to check the compatibility with... Read More
    Mass (kg)  Dimensions, Width W x Depth D x Height H (mm)  70×350×250 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction