All Category

Kitchen Shower Heads

View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction
  1. Kubifuri Kitchen Shower
    KAKUDAI MFG Kubifuri Kitchen Shower
    It has a water saving effect of about 40% (compared to the manufacturer) compared to rectifiers. Switching between foam and shower
    Material  ABS、POM  Specification  The tip rotates  Mounting Screw  W22 Mountain 20 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  2. Switching shower
    SANEI Switching shower
    For pre-washing the dishwasher. Rinse off any remaining dirt with a vigorous shower. For the kitchen.
    Specification  Shower / foam switching  Type  Neck fixing and screw-in type  Material  ABS resin, brass  Maximum Operating Temperature (℃)  60 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  3. Shower head (switchable)
    SANEI Shower head (switchable)
    Material  ABS resin 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  4. Sink Shower
    KAKUDAI MFG Sink Shower
    It can be attached to a pipe with an outer diameter of 16 mm that has a bulge at the tip. You can switch between straight showers by simply turning the lever lightly.
    Operating Temperature (℃)  1~60 
    Rating:
    73%
    from S$6.49
    Min. 2 days
  5. This Air Yan kitchen shower swing type (easy to clean)
    GAONA This Air Yan kitchen shower swing type (easy to clean)
    A kitchen shower that can be used by attaching it to the tip screw of a pipe. You can switch between two types of water flow: foam and shower. With a squeeze function (adjustable up to 25 ° on the left and right), you can wash every corner of the sink. Compared to rectifiers, it saves about 40% o... Read More
    Operating Pressure (MPa)  0.05~0.75  Operating Temperature (℃)  1~60  Material  ABS resin, polyacetal  Included Accessories  Packing 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  6. Kitchen shower
    DAHLIA Kitchen shower
    One-touch lever changes water flow to shower straight With the one-touch lever, the water flow changes to a shower straight. Can be used with most faucets (up to 22 mm square). Since the main body is bellows, you can wash every corner of the sink. * Can be used up to hot water (90 ° C or less)
    Mass (g)  38  Dimensions, Width W x Depth D x Height H (mm)  58×58×55  Color  White 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  7. Switching shower
    Takagi Switching shower
    Shower / straight water shape can be switched with one push! Direct current with good rectification is discharged. It is soft to the touch with a fine shower. It will save water bills
    Dimensions, Width W x Depth D x Height H (mm)  132×60×130  Mass (g)  71  Trusco Part No.  818-7385  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    73%
    from S$9.79
    Min. 2 days
  8. Antibacterial Suzuran XL faucet
    BONSTAR Antibacterial Suzuran XL faucet
    It can be attached to the foam faucet as it is. It also catches small dust through the filter. Since the filter is soft, it is safe to touch the tableware. * There are two colors, white and blue, but you cannot choose the color when ordering.
    Opening Diameter (mm)  (Thick faucet) Approx. 24-28  Material  Vinyl chloride resin 
    Rating:
    96%
    from S$3.89
    Min. 2 days
  9. Chestnut shower
    Kuritac Chestnut shower
    A kitchen shower where the bellows expand and contract and the direction of the nozzle changes. The bellows are up to 7.5 cm, and the shower reaches the sink. Easy to switch between shower and straight. By using a shower, you can wash a wide area in a short time and expect a water-saving effect. ... Read More
    Dimensions, Width W x Depth D x Height H (cm)  6×4.6×7.3 
    Rating:
    50%
    from S$12.99
    Min. 2 days
  10. Kitchen shower
    SANEI Kitchen shower
    A convenient kitchen shower that can be switched to a shower or foam to spout water. The shower is rotary.
    Rating:
    70%
    from S$12.99
    Min. 2 days
  11. Kitchen shower
    SANEI Kitchen shower
    A convenient kitchen shower that can be switched to a shower or foam to spout water. The shower is rotary. Maximum operating temperature 50 ℃
    Maximum Operating Temperature (℃)  50 
    from S$16.99
    Min. 2 days
  12. Chestnut shower pro swing DX
    Kuritac Chestnut shower pro swing DX
    Maximum water saving efficiency of about 60%! Swing at an easy-to-use angle! The head can be rotated 360 degrees and can be moved about 100 degrees to the left and right, making it convenient for washing. The faucet does not get in the way even for large washings. You can easily switch tap water ... Read More
    from S$38.99
    Min. 2 days
  13. Sink switch shower
    SANEI Sink switch shower
    For pre-washing the dishwasher. Rinse off any remaining dirt with a vigorous shower. For the kitchen.
    Material  ABS resin, brass  Maximum Operating Temperature (℃)  60  Specification  Foam change, swing, screw-in type 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  14. Kitchen shower
    KAKUDAI MFG Kitchen shower
    Switching between straight and shower
    Body Diameter (Φmm)  34  Material  Brass, PPE, stainless steel  Overall Length (mm)  62  Mounting Screw  W22 Mountain 20 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  15. Kitchen shower
    SANEI Kitchen shower
    You can switch the water discharge to shower straight. Install by inserting it into the round spout of the faucet pipe. Can be installed with a water discharge diameter of 16 to 19 mm.
    Mounting dimensions (mm)  Outlet diameter: 16-19 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  16. Switchable shower with main entrance
    SANEI Switchable shower with main entrance
    For pre-washing the dishwasher. Rinse off any remaining dirt with a vigorous shower. For the kitchen.
    Maximum Operating Temperature (℃)  60  Material  ABS resin, brass 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  17. Chestnut shower pro DX
    Kuritac Chestnut shower pro DX
    Maximum water saving efficiency about 60%! You can easily switch tap water between shower and straight. You can save more water by setting the water saving unit in the main body. It can also be used for hot water (60 degrees or less). You can wash your clothes efficiently with a large shower. Wat... Read More
    Rating:
    100%
    from S$32.99
    Min. 2 days
  18. [Blue] Faucet shower head
    ESCO [Blue] Faucet shower head
    Operating Temperature (℃)  5~80  Material  Brass, PPE, stainless steel  Esco Part No.  EA468BY-1  Mounting Screw Size  W22 Mountain 20 
    from S$9.79
    Min. 2 days
  19. Swing shower (only for shower water)
    KVK Swing shower (only for shower water)
    You can attach it to the pipe and swing it freely! It is very convenient for washing dishes and cleaning the sink.
    Type  Shower type 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  20. Shower switch with sink
    SANEI Shower switch with sink
    For pre-washing the dishwasher. Rinse off any remaining dirt with a vigorous shower. For the kitchen.
    from S$45.99
    Min. 2 days
  21. Gaona + kitchen shower + swinging type + (insert + water splash prevention)
    GAONA Gaona + kitchen shower + swinging type + (insert + water splash prevention)
    A kitchen shower that can be used by inserting it into the tip of a pipe. It can be attached to a pipe with an outer diameter of 16 mm to 19 mm that has a bulge at the tip. You can move the angle by hand, so you can wash every corner of the sink. A fine shower that pops out of a hole in a metal j... Read More
    Operating Temperature (℃)  1~60 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  22. Fired kitchen shower
    KAKUDAI MFG Fired kitchen shower
    The tip rotates Switching between straight and shower
    Body Diameter (Φmm)  34  Overall Length (mm)  81.5  Material  Brass, PPE, stainless steel  Mounting Screw  W22 Mountain 20 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  23. Kitchen shower
    SANEI Kitchen shower
    Rinse vigorously with a fine shower. Shower straight switching Can also be attached to 16 mm pipes and external thread foam pipes.
    Maximum Operating Temperature (℃)  60  Material  ASA 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  24. Resin screw cap
    MIYAKO Resin screw cap
    It can be used to close the sink trap for a two-tank sink. * Please check the dimensions before use.
    Size  30  Material  Body / PP, Packing / EPDM 
    from S$2.29
    Min. 2 days
  25. Kitchen shower
    KAKUDAI MFG Kitchen shower
    It has a water saving effect of about 30% (compared to the manufacturer) compared to rectifiers.
    Operating Temperature (℃)  1~60  Material  ABS  Mounting Screw  W22 Mountain 20 
    from S$19.99
    Min. 2 days
  26. Kitchen shower (Female thread) W22-20
    KVK Kitchen shower (Female thread) W22-20
    Rating:
    40%
    from S$46.99
    Min. 2 days
  27. Swinging foamer (only for foaming water)
    KVK Swinging foamer (only for foaming water)
    You can attach it to the pipe and swing it freely! It is very convenient for washing dishes and cleaning the sink.
    Type  Foam type 
    from S$25.99
    Min. 2 days
  28. Clean water
    SANEI Clean water
    Bincho charcoal effect for clean water. Switch to shower straight.
    Recommended Timing to Replace  About 3 months  Material  Styrene resin, vinyl chloride resin, 
    from S$11.99
    Min. 3 days
  29. Hot water shower
    SANEI Hot water shower
    Insulation cover made by Sanei faucet Shower for replacement of hot water pipe. You can switch to shower straight with the touch of a button. For the kitchen
    Material  Polypropylene 
    from S$19.99
    Min. 3 days
  30. Clean water
    SANEI Clean water
    For clean water with activated carbon effect. Can be switched to shower straight.
    Recommended Timing to Replace  About 3 months 
    from S$12.99
    Min. 3 days
  31. Commercial water-saving shower Kuri Shower Pro
    Kuritac Commercial water-saving shower Kuri Shower Pro
    The flow rate can be adjusted with the shower and 2 types of water saving units, and water can be saved up to about 60%. With a wide shower of about 7 cm, you can wash large dishes spaciously and speedily.
    TKG Part No. (2017)  6-0706-0401  Heat Resistance Temperature (℃)  60  TKG Part No.  8-0748-0401  Diameter x height (mm)  88×45  Specification  Water flow: straight 
    from S$32.99
    Min. 3 days
  32. [Pink] Faucet shower head
    ESCO [Pink] Faucet shower head
    Esco Part No.  EA468BY-2 
    from S$9.79
    Min. 4 days
  33. Clean water
    SANEI Clean water
    Clean the water with the effect of W of Bincho charcoal and activated carbon.
    Material  Styrene resin, vinyl chloride resin  Recommended Timing to Replace  About 3 months 
    from S$7.39
    Min. 3 days
  34. Soft shower
    BONSTAR Soft shower
    You can switch between straight and shower by gently moving the switching ring up and down. When using the shower, the flow rate can be saved by about 49%. As it is a wide area shower, it is very convenient for washing large dishes.
    Opening Diameter (mm)  (Thick faucet) Approx. 22  Mass (g)  About 53 
    from S$6.49
    Min. 10 days
  35. Gaona kitchen shower lever switching (plug-in easy installation)
    GAONA Gaona kitchen shower lever switching (plug-in easy installation)
    A kitchen shower that can be used by inserting it into the tip of a pipe. It can be attached to a pipe with an outer diameter of 16 mm to 19 mm that has a bulge at the tip. You can switch between two types of water flow, straight and shower. It can also be used in hot water. (Operating temperatur... Read More
    Operating Temperature Range (℃)  1~60  Material  Vinyl chloride resin  Color  White 
    from S$6.49
    Min. 6 days
  36. Commercial water-saving shower
    Kuritac Commercial water-saving shower
    By setting the shower / water saving unit, the usage flow rate can be saved by up to about 60%. The head can be rotated 360 ° and moved about 100 ° to the left and right, making it convenient for large washings.
    TKG Part No. (2017)  6-0706-0501  Heat Resistance Temperature (℃)  60  TKG Part No.  8-0748-0501  Diameter x height (mm)  88×87  Specification  Water flow: straight 
    from S$32.99
    Min. 3 days
  37. Clean water
    SANEI Clean water
    Cleans water with efficient multiple filtration. Replacement guideline is about 3 months. External screw type foam faucet (M22 x 1.25) can be attached as it is, internal screw type foam faucet (M24 x 1) can be attached with the attached adapter. With a shower switching function that is convenie... Read More
    Maximum Operating Temperature (℃)  45  Length (mm)  48  Mass (g)  60  Width (mm)  61.5  Height (mm)  77 
    from S$22.99
    Min. 5 days
  38. Gaona + kitchen shower + plug-in type
    GAONA Gaona + kitchen shower + plug-in type
    It can be attached to a pipe with an outer diameter of 16 mm to 19 mm that has a bulge at the tip. You can switch between two types of water flow, straight and shower. It can also be used in hot water. (Operating temperature 1-60 ℃) A kitchen shower that can be used by inserting it into the tip o... Read More
    Operating Temperature (℃)  1~60  Color  Blue 
    from S$6.99
    Min. 7 days
  39. Flexible Kitchen Faucet Tap Water Outlet Shower Head
    Kuritac Flexible Kitchen Faucet Tap Water Outlet Shower Head
    The shower reaches the corner of the sink, making it easy to wash! It can also be used for hot water. The bellows can be extended up to 7.5 cm. Folds to make it compact when not in use. It can rotate 360 degrees, and the direction of water is free! You can switch the water flow with a simple oper... Read More
    Mass (g)  43  Applicable Temperature Range  50℃  Dimensions, Width W x Depth D x Height H (mm)  about 60 x 46 x 74 
    from S$12.99
    Min. 2 days
  40. kitchen shower
    SANEI kitchen shower
    [Freely swinging and convenient for cleaning] You can freely adjust the direction of the water with a swinging angle of 45°. Water reaches a wide area of the sink and is convenient for cleaning. [Water saving rate] Shower water saving rate: Approx. 50% Straight water discharge: Approx. 40% doesn&... Read More
    from S$45.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction