All Category

Other Faucet Parts

View : Grid List
Filter

Items 1 - 40 of 153

Set Ascending Direction
  1. Backup battery for power generation type automatic water washing
    TOTO Backup battery for power generation type automatic water washing
    Rating:
    100%
    from S$53.99
    Min. 2 days
  2. Meter union for HI tube
    MIYAKO Meter union for HI tube
    A mounting union for a water meter.
    Material  bronze 
    from S$8.79
    Min. 2 days
  3. Meter union for steel pipes
    MIYAKO Meter union for steel pipes
    A mounting union for a water meter.
    Material  Brass 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  4. stopper
    TOTO stopper
    Rating:
    100%
    from S$1.79
    Min. 2 days
  5. index
    TOTO index
    Rating:
    100%
    from S$4.99
    Min. 2 days
  6. Insulated leg cover
    TOTO Insulated leg cover
    Dimension (mm)  50  Color  Moderate gray  Suitable for  TBV034 type 
    from S$12.99
    Min. 5 days
  7. Thermo fitting
    SANEI Thermo fitting
    A thermostat can be retrofitted under the sink. Thermo function is added to the single lever mixing tap.
    from S$229.90
    Min. 2 days
  8. Branch metal fittings (for dishwashers, emergency water stop)
    TOTO Branch metal fittings (for dishwashers, emergency water stop)
    from S$149.90
    Min. 5 days
  9. Pipe screw rectifier
    SANEI Pipe screw rectifier
    Nominal 13 The faucet pipe (outer diameter 16 mm) can be removed and installed as a rectifier.
    from S$9.59
    Min. 3 days
  10. Open / close valve
    TOTO Open / close valve
    Suitable for  TBV034 type 
    from S$64.99
    Min. 2 days
  11. Branch bracket (for connection screw size G1 / 2)
    TOTO Branch bracket (for connection screw size G1 / 2)
    Connector Thread  G1/2 
    from S$149.90
    Min. 5 days
  12. O-ring
    TOTO O-ring
    from S$7.99
    Min. 5 days
  13. Water hammer reduction unit
    TOTO Water hammer reduction unit
    from S$37.99
    Min. 5 days
  14. Drawbar set
    KAKUDAI MFG Drawbar set
    Length (mm)  350  Rod Diameter (Φmm)  Specification  Includes connection with kick rod 
    from S$32.99
    Min. 4 days
  15. Cap (long type) (for RM mall)
    MIRAI INDUSTRY Cap (long type) (for RM mall)
    It is used as a decorative cover when pulling out pipes from ceilings, walls, etc.
    Suitable for  (RM Mall size) 25M  Specification  With insulation, with base 
    from S$2.79
    Min. 5 days
  16. filter
    TOTO filter
    from S$8.99
    Min. 5 days
  17. Cap (for RM Mall Pair)
    MIRAI INDUSTRY Cap (for RM Mall Pair)
    It is used as a decorative cover to hide holes in the penetrations of beams and walls.
    Suitable for  (RM mall pair size) 20M 
    from S$3.99
    Min. 5 days
  18. Meter union for steel pipes
    MIYAKO Meter union for steel pipes
    A mounting union for a water meter.
    Material  bronze 
    from S$15.99
    Min. 2 days
  19. Cap (for RM Mall)
    MIRAI INDUSTRY Cap (for RM Mall)
    It is used as a decorative cover to hide holes in the penetrations of beams and walls.
    Dimension L (mm)  28  Dimension H (mm)  70  Dimension B1 (mm)  90 
    from S$2.49
    Min. 5 days
  20. Wall elbow box
    MIRAI INDUSTRY Wall elbow box
    It is used for wall penetration when piping faucets from indoors to balconies.
    Suitable Pipe Nominal Size  (Saya tube) 22  Suitable for  (Faucet fitting) W (M) SK-10A-15 
    from S$24.99
    Min. 5 days
  21. Vertical faucet joint T-4
    MIRAI INDUSTRY Vertical faucet joint T-4
    It is used when you stand up from the floor and connect to a washbasin, kitchen sink, toilet, etc. One-touch connection with the sheath pipe is just a plug-in. Release is also one shot. Since the connection with the sheath pipe moves about 12 °, the sheath pipe can be easily inserted and removed.
    from S$19.99
    Min. 5 days
  22. Branch fitting (for ion water generator)
    TOTO Branch fitting (for ion water generator)
    from S$149.90
    Min. 5 days
  23. 1/2” Water Hammer Absorber (Pipe Type)
    ESCO 1/2” Water Hammer Absorber (Pipe Type)
    Esco Part No.  EA469BR-7A 
    from S$79.99
    Min. 4 days
  24. Vertical faucet joint T-2N
    MIRAI INDUSTRY Vertical faucet joint T-2N
    from S$14.99
    Min. 5 days
  25. Foot switch unit (AC100V)
    TOTO Foot switch unit (AC100V)
    Period of use (years)  2 (when using 100 times / day)  Power Input (DC-V)  6 (alkaline batteries AA x 4)  Material (Cover)  Aluminum (hairline finish)  Pipe Size Can Stop Water  Automatic water stop in about 10 minutes  Water supply  G1/2  Material (Main Unit)  Made of resin 
    from S$699.90
    Min. 92 days
  26. Fitting unit (for automatic faucet)
    TOTO Fitting unit (for automatic faucet)
    Necessary when extending the hot water supply of the automatic faucet.
    from S$19.99
    Min. 5 days
  27. G 1/2 ”Water Hammer Absorber [Water faucet auxiliary type]
    ESCO G 1/2 ”Water Hammer Absorber [Water faucet auxiliary type]
    Esco Part No.  EA469BR-9A 
    from S$119.90
    Min. 4 days
  28. Ejection guide
    KVK Ejection guide
    It is used to make it easier to remove the resin pipe from the faucet joint box.
    from S$7.19
    Min. 8 days
  29. Through-wall elbow box (without connector)
    MIRAI INDUSTRY Through-wall elbow box (without connector)
    Used when piping coated resin pipes and guard flexible pipes.
    Suitable for  (Faucet fitting) W (M) SK-10A-15  Suitable Pipe Nominal Size  (Resin tube) 10 
    from S$19.99
    Min. 5 days
  30. CX exclusive drain nozzle set
    Kane Kogyo CX exclusive drain nozzle set
    Suitable Model  Pressure reducing backflow preventer CX 
    from S$49.99
    Min. 7 days
  31. Ejection guide
    MIRAI INDUSTRY Ejection guide
    It is used to make it easier to remove the resin pipe from the faucet joint box.
    from S$2.49
    Min. 5 days
  32. No. 5 Stat
    MIRAI INDUSTRY No. 5 Stat
    Used for pulling and fixing the faucet joint box to the formwork.
    Specification  Mortar finish thickness: up to 21mm  Applicable bolt diameter  W3/8 
    from S$11.99
    Min. 5 days
  33. Hopper set
    Kane Kogyo Hopper set
    Suitable Model  Pressure reducing backflow preventer CX 
    from S$149.90
    Min. 7 days
  34. Vertical faucet joint T-3N
    MIRAI INDUSTRY Vertical faucet joint T-3N
    A retrofit type that mounts directly on the floor. One-touch connection with the sheath pipe is just a plug-in. Release is also one shot. The body part is set long so that it can be used for floors with heat insulating materials.
    from S$15.99
    Min. 5 days
  35. Faucet joint box A-5
    MIRAI INDUSTRY Faucet joint box A-5
    A large box compatible with sheath pipes 28/30 and resin pipe 16.
    Applicable Pipes  (Saya tube) 28, 30 
    from S$38.99
    Min. 5 days
  36. Anti-tilt plate
    MIRAI INDUSTRY Anti-tilt plate
    It is used when installing the faucet joint box on the balcony side. It is a member that fixes the faucet joint box so that it does not tilt inside the wall in combination with the optional adjustment washer.
    Applicable bolt diameter  W3/8 
    from S$3.59
    Min. 5 days
  37. Faucet joint box A-4R
    MIRAI INDUSTRY Faucet joint box A-4R
    Applicable Pipes  (Saya tube) 22, 25 
    from S$32.99
    Min. 5 days
  38. Space box <R>
    MIRAI INDUSTRY Space box <R>
    Suitable for  (Water faucet box) A-4 / A-4N / A-4R 
    from S$119.90
    Min. 5 days
  39. Vertical faucet joint T-3
    MIRAI INDUSTRY Vertical faucet joint T-3
    It is used when you stand up from the floor and connect to a washbasin, kitchen sink, toilet, etc. A retrofit type that mounts directly on the floor.
    from S$12.99
    Min. 5 days
  40. 178x457mm  Heat-welded felt filter bag (10μm)
    ESCO 178x457mm Heat-welded felt filter bag (10μm)
    Cutting, polishing, filtration of coolant
    Filtration Accuracy (μm)  10  Maximum Operating Temperature (℃)  80  Material  Polyester  Dimension (mm)  Φ178×457 
    from S$34.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 153

Set Ascending Direction