All Category

Handle Top Parts

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. D-type faucet top
    SANEI D-type faucet top
    Conforms to JIS standards and equivalent products. Use a screwdriver to spout and stop water. Nominal 13 for faucets
    Material  Brass 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  2. Shared upper part
    KAKUDAI MFG Shared upper part
    Material  Brass 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  3. The upper part of the common tap
    KAKUDAI MFG The upper part of the common tap
    Since it is a chief hook type, it is more effective in preventing water theft.
    Material  Brass  Specification  With key, without Kerep 
    from S$27.99
    Min. 2 days
  4. D type upper part
    KAKUDAI MFG D type upper part
    Products for cold regions for JIS standard faucet 13
    Material  Brass 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  5. Faucet top
    KAKUDAI MFG Faucet top
    Material  Brass 
    from S$9.29
    Min. 2 days
  6. Upper part of common tap (water saving fixed top)
    KAKUDAI MFG Upper part of common tap (water saving fixed top)
    Material  Brass, zinc 
    from S$17.99
    Min. 5 days
  7. Single lever up / down operation unit
    KVK Single lever up / down operation unit
    Rating:
    80%
    from S$58.99
    Min. 5 days
  8. For water-saving dial 13 (1/2)
    KVK For water-saving dial 13 (1/2)
    You can save water to your liking by turning the adjustment dial. (Water saving effect is 0 to maximum about 50% (approximate)) Easy to save water by installing between the faucet body and the pipe * The water saving effect is a guide, and it depends on the water pressure and the degree of releas... Read More
    from S$29.99
    Min. 7 days
  9. Antifreeze faucet top
    KAKUDAI MFG Antifreeze faucet top
    The thermo-element opens the valve at a temperature inside the main body of about 1.7 ° C, discharges a small amount of water, and closes the valve at about 4.5 ° C. This product is suitable for use in cold regions. * Do not leave the hose connected to the faucet during the winter. * Please secur... Read More
    Material  Brass  Specification  Fixed frame 
    from S$77.99
    Min. 4 days
  10. W24-20T common stopper top (with key)
    ESCO W24-20T common stopper top (with key)
    Esco Part No.  EA468BR-10 
    from S$23.99
    Min. 4 days
  11. Common upper part
    KAKUDAI MFG Common upper part
    Material  Brass 
    from S$16.99
    Min. 5 days
  12. Upper part of common freezing prevention faucet
    KAKUDAI MFG Upper part of common freezing prevention faucet
    The thermo-element opens the valve at a temperature of about 1.7 ° C inside the main body, discharges a small amount of water, and closes the valve at about 4.5 ° C. * Do not leave the hose connected to the faucet during the winter. Also, make sure there is enough space under the faucet. Freezing... Read More
    Material  Brass 
    from S$87.99
    Min. 4 days
  13. Shared upper part
    ESCO Shared upper part
    Esco Part No.  EA468BR-6 
    from S$17.99
    Min. 4 days
  14. Koreyan D Type Stopcock Top Fixed Frame Replacement
    GAONA Koreyan D Type Stopcock Top Fixed Frame Replacement
    It is ideal for repairing when the steering wheel does not turn due to water leakage from the bottom of the steering wheel nut due to deterioration of parts over time, rust, accumulated dust, etc. It is often used for repairing shutoff valves in kitchens, toilets, and sinks. A screwdriver is requ... Read More
    Nominal Diameter  13  Material  Brass 
    from S$11.99
    Min. 7 days
  15. Antifreeze Faucet Handle
    KAKUDAI MFG Antifreeze Faucet Handle
    The SMA (shape memory alloy) spring works to open the valve at a temperature inside the main body of about 2 ° C, discharge a small amount of water, and close the valve at about 5 ° C. SMA (shape memory alloy), fixed top specifications. For JIS standard faucet call 13
    Material  Brass 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  16. Water hammer reducer top
    SANEI Water hammer reducer top
    Replace with the upper part of the faucet such as a water stopcock or a washing machine faucet to reduce water hammer. The upper part of the water hammer reducer acts as a handle and can spout and stop water. The special resin buffer with excellent durability effectively absorbs water hammer. The... Read More
    Water pressure  (Maximum use) 0.75Mpa  Maximum Operating Temperature (℃)  85  Material  Brass 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction