All Category

Drains / Traps

View : Grid List
Filter

Items 1 - 40 of 97

Set Ascending Direction
  1. For water seals
    TOTO For water seals
    Rating:
    100%
    from S$11.99
    Min. 2 days
  2. Rectangular drainage channel (shallow type)
    KAKUDAI MFG Rectangular drainage channel (shallow type)
    For 100/150 mm square tiles * Trap and bottom plate are not included.
    Dimension D (mm)  30  Dimension C (mm)  Dimension E (mm)  Dimension F (mm)  Material  Stainless steel 
    from S$169.90
    Min. 5 days
  3. Drainage unit
    SANEI Drainage unit
    Press-molded product that can be used for floor drainage such as square tiles, for nominal 50, 75VU pipes, with one trap, made of stainless steel
    Material  Stainless steel 
    from S$119.90
    Min. 2 days
  4. Square drainage unit
    KAKUDAI MFG Square drainage unit
    Material  Stainless steel 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  5. Square drainage unit
    KAKUDAI MFG Square drainage unit
    Material  Stainless steel, ABS 
    Rating:
    80%
    from S$119.90
    Min. 4 days
  6. Bathroom drainage unit
    TOTO Bathroom drainage unit
    Rating:
    100%
    from S$199.90
    Min. 4 days
  7. Rectangular drain
    KAKUDAI MFG Rectangular drain
    For 100/150 mm square tiles * Trap and bottom plate are not included.
    Dimension D (mm)  55  Dimension C (mm)  Dimension F (mm)  Dimension E (mm)  Material  Stainless steel 
    Rating:
    100%
    from S$199.90
    Min. 5 days
  8. Square drainage unit with trap (with eccentric trap)
    MIYAKO Square drainage unit with trap (with eccentric trap)
    Even after installing the main body, you can easily align the joints with the tiles. It can be adjusted if the deviation between the center of the raised drainage pipe and the center of the tile is within 36. It can be drained in either the vertical or horizontal direction. Easy to clean with a d... Read More
    Material  Frame / lid / stainless steel (SUS304) 
    from S$149.90
    Min. 4 days
  9. Media through (tile joint drainage unit)
    SPG (SANUKI) Media through (tile joint drainage unit)
    A new type of drainage unit for drains. A new type of tile joint drainage unit that replaces the stainless steel lid. The floor is all tiled, so it's neat. Since water is sucked into the ditch, the amount of drainage is also increased. The decisive factor is in the floor! I don't know by ... Read More
    from S$89.99
    Min. 5 days
  10. Bathroom drainage unit
    KAKUDAI MFG Bathroom drainage unit
    With one trap for insect repellent and deodorant, combined with call 50 / 75VU pipe For 150mm square tiles * If dimension A is 750 mm or more, 2 lids (1 other lid)
    Dimension G (mm)  11  Dimension D (mm)  Included Accessories  Fastener with lid  Dimension E (mm)  165.5  Dimension B (mm)  148  Dimension F (mm)  11  Dimension H (mm)  100  Material  Stainless steel, ABS 
    from S$299.90
    Min. 4 days
  11. Drain trap
    SANEI Drain trap
    Drain trap for H905 made by Sanei faucet
    from S$38.99
    Min. 3 days
  12. Eye plate with super trap (for both VP and VU)
    AWS Eye plate with super trap (for both VP and VU)
    A perforated plate with an odor stopper can be attached after piping. The strainer is a screw type. Easy to maintain.
    Heat Resistance Temperature (℃)  80 
    from S$56.99
    Min. 4 days
  13. Bathroom drainage unit
    TOTO Bathroom drainage unit
    from S$229.90
    Min. 4 days
  14. Waterproof floor drain trap, popular type
    AWS Waterproof floor drain trap, popular type
    The strainer is a drop-in type. Connection (d) is a parallel screw (G) for pipes. D-5B: 50mm popular product
    Dimension D1 (mm)  42  Dimension D4 (mm)  200  Dimension d (mm)  59.614  Screw (mm)  3 screws: 100  Dimension D2 (mm)  100  Nominal Size  50  Dimension H2 (mm)  24~50  Dimension D3 (mm)  114  Dimension S (mm)  50  Dimension H1 (mm)  120  Dimension t (mm)  3.5 
    from S$129.90
    Min. 5 days
  15. Eye plate with super trap (shallow type combined with VP / VU)
    AWS Eye plate with super trap (shallow type combined with VP / VU)
    A perforated plate with an odor stopper can be attached after piping. The strainer is a screw type. Easy to maintain. .. The trap is transparent with a water seal of 25 mm. Please use it in a place where there is no room under the floor.
    Heat Resistance Temperature (℃)  80 
    from S$56.99
    Min. 4 days
  16. Trappy shallow trap
    SPG (SANUKI) Trappy shallow trap
    Compared to the manufacturer's conventional product, the top and bottom of the trap is 27 mm shorter. It can be installed even in places where there is no space, and it can be installed anywhere. The water seal is 50 mm. With a dust catcher that can be easily removed, cleaning has become easi... Read More
    Dimension E (mm)  84.5 
    from S$129.90
    Min. 5 days
  17. Drainage unit
    SANEI Drainage unit
    Press-molded product that can be used for floor drainage such as square tiles, for nominal 50, 75VU pipes, with one trap, made of stainless steel
    Material  Stainless steel 
    from S$149.90
    Min. 4 days
  18. Bathroom drainage unit
    KAKUDAI MFG Bathroom drainage unit
    With one trap for insect repellent and deodorant, combined with call 50 / 75VU pipe For 150mm square tiles * If dimension A is 750 mm or more, 2 lids (1 other lid)
    Included Accessories  Fastener with lid  Dimension B (mm)  148  Material  Stainless steel, ABS 
    from S$279.90
    Min. 4 days
  19. Square plate with super trap (for both VP and VU)
    AWS Square plate with super trap (for both VP and VU)
    A perforated plate with an odor stopper can be attached after piping. Easy to maintain.
    Heat Resistance Temperature (℃)  80 
    from S$229.90
    Min. 4 days
  20. Horizontal pulling / floor drain trap
    AWS Horizontal pulling / floor drain trap
    Smooth drainage is possible with a simple structure. Easy to clean the trap. You can remove the trap and clean the inside of the pipe. There is an optional jumpsuit nipple.
    Dimension L1 (mm)  83  Dimension H2 (mm)  10~27  Dimension D4 (mm)  167  Dimension L2 (mm)  145  Dimension H1 (mm)  100  Dimension D3 (mm)  124  Dimension D2 (mm)  100  Dimension d (mm)  59.614  Nominal Size  50  Screw (mm)  N:104  Dimension t (mm) 
    from S$249.90
    Min. 5 days
  21. Trappy center drainage
    SPG (SANUKI) Trappy center drainage
    Positioning is easy because there is a trap in the center of the main body. This is convenient when the drain pipe is in the center. The water seal is 50 mm.
    Dimension B (mm)  148 
    from S$259.90
    Min. 5 days
  22. Drain
    SANEI Drain
    The surface has a hairline finish and no bottom.
    Material  Stainless steel 
    from S$149.90
    Min. 3 days
  23. Corner drain
    SANEI Corner drain
    It can be used for floor drainage such as square tiles, the surface has a hairline finish, and there is no bottom.
    from S$64.99
    Min. 3 days
  24. Hopper with super trap (for both VP and VU)
    AWS Hopper with super trap (for both VP and VU)
    Indirect drainage fitting.
    Heat Resistance Temperature (℃)  80 
    from S$139.90
    Min. 6 days
  25. High-to-shallow type
    AWS High-to-shallow type
    We use high-grade stainless steel that is rust-resistant, beautiful and durable. The slope of the floor is OK in one direction, and construction is easy.
    Material  Main body SUS304  Dimension C (mm)  30 
    from S$169.90
    Min. 6 days
  26. Trappy eccentric trap
    SPG (SANUKI) Trappy eccentric trap
    Even after installing the main body, you can easily align the joints with the tiles. The deviation between the center of the drainage pipe and the center of the tile can be adjusted if it is within 36 mm. It can be drained in either the vertical or horizontal direction. The water seal is 50 mm.
    Dimension E (mm)  106.5 
    from S$149.90
    Min. 6 days
  27. Bathroom drainage unit
    SANEI Bathroom drainage unit
    Both vertical drainage and horizontal drainage type, and vertical drainage is eccentric (36 cm), so it is excellent in workability. For nominal 50 VU pipe, with one trap that rotates 360 degrees with 50 sealed water
    Material  Stainless steel 
    from S$359.90
    Min. 3 days
  28. Waterproof floor drain trap, horizontal type
    AWS Waterproof floor drain trap, horizontal type
    The strainer is a drop-in type. Connection (d) is a taper screw (RC) for pipes. 40A has no bottom geta. There is an optional jumpsuit nipple.
    Dimension t (mm) 
    from S$229.90
    Min. 5 days
  29. Non-waterproof floor drain trap
    AWS Non-waterproof floor drain trap
    The strainer is a drop-in type. Connection (d) is a parallel screw for pipes (G) D-5A: 50 mm popular product
    Dimension D1 (mm)  40  Dimension d (mm)  59.614  Dimension H2 (mm)  16~50  Nominal Size  50  Dimension D4 (mm)  119  Dimension D2 (mm)  100  Dimension D3 (mm)  114  Dimension t (mm)  3.5  Dimension H1 (mm)  118  Screw (mm)  3 screws: 100 
    from S$129.90
    Min. 6 days
  30. VP / VU combined with D-ZL eye plate with super trap
    AWS VP / VU combined with D-ZL eye plate with super trap
    A perforated plate with an odor stopper can be attached after piping. Easy to maintain.
    Dimension H (mm)  120~210  Heat Resistance Temperature (℃)  80 
    from S$79.99
    Min. 6 days
  31. Square drainage unit with trap
    MIYAKO Square drainage unit with trap
    The width is the same as the tile, so the finish can be beautiful. Easy to clean with a dust catcher that can be easily removed. The body and lid are beautiful and durable stainless steel. * Piping so that it does not become a double trap. * Please install so that the slope does not become revers... Read More
    Material  Frame / lid / stainless steel (SUS304) 
    from S$119.90
    Min. 4 days
  32. Non-waterproof floor drain trap, horizontal type
    AWS Non-waterproof floor drain trap, horizontal type
    The strainer is a drop-in type. Connection (d) is a taper screw (RC) for pipes. 40A has no bottom geta. There is an optional jumpsuit nipple.
    Dimension H1 (mm)  100  Dimension t (mm) 
    from S$199.90
    Min. 6 days
  33. Eye plate with super trap (for both VP and VU)
    AWS Eye plate with super trap (for both VP and VU)
    A perforated plate with an odor stopper can be attached after piping. The strainer is a screw type. Easy to maintain. .. The strainer is a screw type.
    Nominal Size (mm)  100×50  Heat Resistance Temperature (℃)  80 
    from S$77.99
    Min. 6 days
  34. Waterproof floor drain trap
    AWS Waterproof floor drain trap
    The strainer is a drop-in type. Connection (d) is a parallel screw for pipe (G)
    Dimension t (mm)  Dimension S (mm)  50 
    from S$139.90
    Min. 5 days
  35. Horizontally-drawn / waterproof floor drain trap
    AWS Horizontally-drawn / waterproof floor drain trap
    Smooth drainage is possible with a simple structure. Easy to clean the trap. You can remove the trap and clean the inside of the pipe. There is an optional jumpsuit nipple.
    Dimension H1 (mm)  100  Dimension d (mm)  59.614  Dimension D4 (mm)  195  Screw (mm)  N:104  Nominal Size  50  Dimension L2 (mm)  145  Dimension H2 (mm)  10~27  Dimension H3 (mm)  86  Dimension D2 (mm)  100  Dimension L1 (mm)  83  Dimension t (mm)  Dimension D3 (mm)  124 
    from S$259.90
    Min. 5 days
  36. Drain
    SANEI Drain
    A shallow type of Sanei faucet H907, with a hairline finish on the surface and no bottom.
    Material  Stainless steel 
    from S$179.90
    Min. 3 days
  37. High
    SPG (SANUKI) High
    Rating:
    80%
    from S$109.90
    Min. 6 days
  38. Drainage unit Medi-through (with trap)
    MIYAKO Drainage unit Medi-through (with trap)
    The lid of the drainage unit is now a tile-embedded type. Just cut the tile a little smaller and fix it with mortar. The result is a clean floor. * Cut the tile into 125 mm squares before use. * The tiles that can be used are those with a thickness of 12 mm or less. * Install a separate trap at t... Read More
    Dimension (mm)  150×150  Material  SUS304、PP 
    from S$199.90
    Min. 4 days
  39. Drainage unit with trap (with eccentric trap)
    MIYAKO Drainage unit with trap (with eccentric trap)
    Even after installing the main body, you can easily align the joints with the tiles. It can be adjusted if the deviation between the center of the raised drainage pipe and the center of the tile is within 36. It can be drained in either the vertical or horizontal direction. Easy to clean with a d... Read More
    Dimension L1 (mm)  100  Dimension W1 (mm)  11  Dimension L2 (mm)  11  Dimension W (mm)  148  Material  Frame / lid / stainless steel (SUS304) 
    from S$279.90
    Min. 4 days
  40. Non-waterproof floor drain trap
    AWS Non-waterproof floor drain trap
    The strainer is a drop-in type. Connection (d) is a parallel screw for pipe (G)
    Dimension t (mm) 
    from S$129.90
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 97

Set Ascending Direction