All Category

Protective Covers

View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction
  1. Bathtub lock
    LIVILUCK Bathtub lock
    * Please use a + screwdriver. * Cannot be used on the curved surface of the bathtub.
    Type  Internal tightening  Outer Diameter (Φmm)  75  Applicable thickness (mm)  (Bathtub) within 20 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  2. Stainless steel bath inner decorative lid
    SANEI Stainless steel bath inner decorative lid
    A screwdriver can be tightened from inside the bathtub to a bathtub hole diameter of 48 to 56. * Cannot be used for thin bathtubs (4 mm or less) or stainless steel bathtubs. It cannot be used on the curved surface of the bathtub.
    Specification  With stainless steel cover  Suitable for  (Bathtub thickness) 20mm or less  Hole Diameter (Φmm)  48-56 (bathtub) 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  3. Cosmetic cover
    LIVILUCK Cosmetic cover
    Cover of outer wall penetration
    Material  Stainless steel 
    Rating:
    73%
    from S$29.99
    Min. 2 days
  4. Hot water outlet cover
    KAKUDAI MFG Hot water outlet cover
    It is attached to the hot water supply port side in the bathtub, and you just need to insert your foot. One size fits all bus fittings. * Do not use on the water absorption side.
    Material  Stainless steel 
    Rating:
    68%
    from S$9.89
    Min. 2 days
  5. Cosmetic cover
    LIVILUCK Cosmetic cover
    Specification  Cover of outer wall penetration  Material  Stainless steel 
    from S$19.99
    Min. 2 days
  6. Screw fixing plug for bus
    KAKUDAI MFG Screw fixing plug for bus
    It is a metal fitting that closes the holes that are no longer needed, and can be installed from the inside of the bathtub with a screwdriver or the like.
    Material  Stainless steel, NR, steel 
    from S$24.99
    Min. 2 days
  7. Bath makeup lid
    KVK Bath makeup lid
    Material  Stainless steel, zinc die cast 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  8. Cosmetic cover for bath with stainless steel cover (for external fastening)
    MIYAKO Cosmetic cover for bath with stainless steel cover (for external fastening)
    It is used to close the hole when changing from a two-port circulation bracket to a one-port circulation bracket. The cosmetic lid also hides the screws, which does not spoil the aesthetics. It can be used for bathtubs with a mounting hole diameter of Φ48 to 52 and a thickness of 8 mm or less. * ... Read More
    Material  Body / CAC203, Cover / SUS304 
    from S$24.99
    Min. 2 days
  9. Hole cover (inner tightening type)
    LIVILUCK Hole cover (inner tightening type)
    Metal fittings that close unnecessary holes in the bathtub * Use a Phillips screwdriver for mounting. It cannot be used on the curved surface of the bathtub.
    Hole Size (mm)  Bathtub 48-52  Thickness  Bathtub within 20mm  Standard  Outer diameter 70mm 
    from S$14.99
    Min. 2 days
  10. Bus interior decorative lid
    SANEI Bus interior decorative lid
    You can tighten it with a screwdriver from inside the bathtub. For closing unnecessary holes in the bathtub. Can be installed by yourself from inside the bathtub It can also be used for thin stainless steel bathtubs by using the attached spacer. For bathroom * Cannot be used on the curved surface... Read More
    Suitable Pipe Diameter (Φmm)  45・50  Material  Stainless steel 
    from S$27.99
    Min. 2 days
  11. Bus hot water outlet cover
    KVK Bus hot water outlet cover
    from S$12.99
    Min. 2 days
  12. Screw fixing plug for bus
    KAKUDAI MFG Screw fixing plug for bus
    A metal fitting that closes unnecessary holes, and can be installed with a screwdriver from the inside of the bathtub. For bathtubs with a mounting hole diameter of 48 to 56 mm and a thickness of 20 mm or less
    Material  Stainless steel, NR, steel 
    from S$16.99
    Min. 2 days
  13. U packing
    KAKUDAI MFG U packing
    Used for rust prevention after drilling holes in iron plate enamel, cast enamel bathtub, etc. Make a hole in the bathtub with Φ52 mm and install it. 1 set of 2
    Material  EPDM 
    from S$7.69
    Min. 4 days
  14. Bath decorative lid (for internal fastening)
    MIYAKO Bath decorative lid (for internal fastening)
    It is used to close the hole when changing from a two-port circulation bracket to a one-port circulation bracket. The cosmetic lid also hides the screws, which does not spoil the aesthetics. It is convenient because it can be installed from the inside of the bathtub. It can be used for bathtubs w... Read More
    Material  Body / C3771B, Cover / SUS304 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  15. Water heater remote control cover
    KAKUDAI MFG Water heater remote control cover
    This is a cosmetic cover that is used when the cloth is turned over or the opening for wiring is not hidden due to the difference in size from the existing remote controller. Made of metal, it is suitable for major manufacturers such as Noritz, Rinnai, Paloma and Purpose.
    Material  Steel 
    from S$29.99
    Min. 4 days
  16. Cosmetic cover
    MIYAKO Cosmetic cover
    A cosmetic cover for the washing machine drain trap. It is used for loss when moving out or replacement when remodeling. * Please note that it cannot be used for other drain traps.
    Rating:
    100%
    from S$9.59
    Min. 4 days
  17. Bath makeup lid
    SANEI Bath makeup lid
    For closing unnecessary holes in the bathtub. For bathroom * Cannot be used on the curved surface of the bathtub.
    Hole Diameter (Φmm)  (Bathtub) 48-52  Clamping Thickness (mm)  less than 10  Material  Stainless steel, brass 
    from S$29.99
    Min. 4 days
  18. Circulating mouth cosmetic cover (no hole)
    MIYAKO Circulating mouth cosmetic cover (no hole)
    Covers unnecessary holes in the outer wall penetration. Comes with screws. * Please wear gloves during construction as you may cut your hands.
    Material  SUS430  Included Accessories  Screw 
    from S$24.99
    Min. 4 days
  19. Cosmetic cover for circulation fittings
    KAKUDAI MFG Cosmetic cover for circulation fittings
    Material  Stainless steel 
    from S$29.99
    Min. 3 days
  20. Double circle retraction cover
    MIRAI INDUSTRY Double circle retraction cover
    It is a member that pulls the additional cooking pipe for the bath indoors. * No direct sunlight. Be careful of chemicals.
    from S$16.99
    Min. 5 days
  21. Veneer
    LIVILUCK Veneer
    Cover for closing holes in the outer wall penetration * With screw and plug
    Standard  360×450  Material  Stainless steel 
    from S$32.99
    Min. 6 days
  22. Screw plug for bus
    KAKUDAI MFG Screw plug for bus
    It is a metal fitting that closes unnecessary holes and can be installed with a screwdriver from the inside of the bathtub. For bathtubs with a mounting hole diameter of 48 to 52 mm and a thickness of 20 mm or less
    Material  Stainless steel, brass, EPDM, steel 
    from S$32.99
    Min. 5 days
  23. Circulation bracket mounting washer set
    KAKUDAI MFG Circulation bracket mounting washer set
    It is used when the surface is chipped or a large hole is made when drilling a hole in the bathtub. 1 set of 2 each
    Material  Stainless steel, EPDM 
    from S$48.99
    Min. 4 days
  24. Plastic tube decorative cover
    SANEI Plastic tube decorative cover
    from S$29.99
    Min. 3 days
  25. Bus interior decorative lid
    SANEI Bus interior decorative lid
    Can be tightened with a screwdriver from inside the bathtub, for closing unnecessary holes in the bathtub, cannot be used for thin bathtubs (4 mm or less) or stainless steel bathtubs, cannot be used for curved surfaces of bathtubs
    Material  Brass  Suitable for  For pipe diameter 45/50 
    from S$43.99
    Min. 4 days
  26. Bus interior decorative lid
    SANEI Bus interior decorative lid
    You can tighten it with a screwdriver from inside the bathtub. For closing unnecessary holes in the bathtub. Can be installed by yourself from inside the bathtub. For bathroom * Cannot be used for thin bathtubs (4 mm or less) or stainless steel bathtubs. * Cannot be used on the curved surface of ... Read More
    Suitable Pipe Diameter (Φmm)  45・50  Material  Brass 
    from S$43.99
    Min. 3 days
  27. Cosmetic cover
    SANEI Cosmetic cover
    Specification  For T4205-861 
    from S$22.99
    Min. 3 days
  28. Makeup cover for circulation fitting
    KAKUDAI MFG Makeup cover for circulation fitting
    It slides up and down with a hole spacing of 100-150 mm.
    Material  Stainless steel  Specification  With screw plug 
    from S$27.99
    Min. 4 days
  29. Makeup box
    MIYAKO Makeup box
    * Please use for makeup of outdoor piping. * Please use as a set with the Da Yen Saya pipe.
    Material  Body / ABS, Packing / EPDM 
    from S$24.99
    Min. 4 days
  30. Cosmetic cover
    SANEI Cosmetic cover
    For outer wall penetration part
    from S$25.99
    Min. 4 days
  31. Makeup box
    KAKUDAI MFG Makeup box
    For exterior wall makeup.
    Material  ABS 
    from S$32.99
    Min. 4 days
  32. Makeup cover (for RM Mall Pair)
    MIRAI INDUSTRY Makeup cover (for RM Mall Pair)
    It is used when pulling pipes into a vanity, etc. at a plumbing mall.
    Suitable for  (RM mall pair size) 20M  Specification  With insulation, with base 
    from S$16.99
    Min. 5 days
  33. Circulating mouth makeup cover
    MIYAKO Circulating mouth makeup cover
    Covers unnecessary holes in the outer wall penetration. It can be easily installed even after installing the bite circulation bracket. * Please wear gloves during construction as you may cut your hands.
    Material  SUS304 
    from S$29.99
    Min. 4 days
  34. Bath makeup lid
    SANEI Bath makeup lid
    Can be installed with a bathtub hole diameter of 48 to 52 mm and a thickness of 10 mm or less. It cannot be used for closing unnecessary holes in the bathtub or on the curved surface of the bathtub.
    Material  Stainless steel, brass 
    from S$29.99
    Min. 3 days
  35. Circulating mouth makeup cover
    MIYAKO Circulating mouth makeup cover
    Covers unnecessary holes in the outer wall penetration. * Please wear gloves during construction as you may cut your hands.
    Material  SUS430  Included Accessories  Stainless screw 
    from S$17.99
    Min. 4 days
  36. Wall Penetration Slide Plate Cover
    LIVILUCK Wall Penetration Slide Plate Cover
    Freely slide with a hole pitch of 100 to 150 mm Cover of outer wall penetration * With screw and plug
    Standard  220×380  Material  Stainless steel  Hole diameter  Φ50 
    from S$32.99
    Min. 6 days
  37. Circulating mouth makeup cover
    MIYAKO Circulating mouth makeup cover
    Covers unnecessary holes in the outer wall penetration. (For pair hose) Comes with screws. * Please wear gloves during construction as you may cut your hands.
    Material  SUS430 
    from S$29.99
    Min. 4 days
  38. Cosmetic cover spacer (for RM Mall pair)
    MIRAI INDUSTRY Cosmetic cover spacer (for RM Mall pair)
    It is used to adjust the level difference between the molding and the decorative cover, such as when a spacer is used for the piping molding.
    Suitable for  (RM mall pair size) 20M  Thickness (mm) 
    from S$7.49
    Min. 5 days
  39. Cosmetic cover
    SANEI Cosmetic cover
    Specification  For outer wall penetration 
    from S$49.99
    Min. 5 days
  40. Sliding decorative cover
    MIYAKO Sliding decorative cover
    Covers unnecessary holes in the outer wall penetration. Comes with screws. The pipe pitch slides freely from 100mm to 150mm. * Please wear gloves during construction as you may cut your hands.
    Material  SUS430  Included Accessories  Stainless screw 
    from S$39.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction