All Category

Other Bathroom Parts

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction
  1. 10A resin pipe parts set
    LIVILUCK 10A resin pipe parts set
    * The image shows one metal fitting, one packing, and one band, but in reality, each contains four. Also, the nut is not shown in the image.
    Suitable for  10A resin pipe circulation adapter  Material  Brass 
    Rating:
    94%
    from S$16.99
    Min. 2 days
  2. Everprime (sealed water evaporation prevention liquid)
    LIVILUCK Everprime (sealed water evaporation prevention liquid)
    -There is almost no volatility. * The effect of Everprime will continue unless a large amount of water is put into the drain trap.・ Can be used in cold regions * Freezing point: -30 ℃ Landlords and landlords who have such troubles Those who will be away from home for a long period of time ・ The... Read More
    from S$77.99
    Min. 2 days
  3. Bus connection packing
    KVK Bus connection packing
    Thickness (mm)  Inner Diameter (mm)  47  Outer Diameter (mm)  65 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  4. Rattling
    MIYAKO Rattling
    Please use it to adjust the height of the bathtub, etc.
    Material  EPDM 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  5. One push drain button for bathtub (TOTO mark ant)
    TOTO One push drain button for bathtub (TOTO mark ant)
    Specification  TOTO logo available  Suitable for  PNS1460R / LJ and others 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  6. One push drain button for bathtub (no TOTO mark)
    TOTO One push drain button for bathtub (no TOTO mark)
    Suitable for  PNS1460R / LJ and others  Specification  Without TOTO logo 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  7. 10A Resin Pipe External Thread Hose Nipple Set
    LIVILUCK 10A Resin Pipe External Thread Hose Nipple Set
    Size  10×R1/2  Set Contents  2 bands each  Material  Brass 
    from S$19.99
    Min. 2 days
  8. One-push drain tap cap for bathtub and mecha box (glossy)
    TOTO One-push drain tap cap for bathtub and mecha box (glossy)
    Outer Diameter (Φmm)  59.5  Suitable for  PNS1460R / LJ and others  Type  Glossy 
    from S$29.99
    Min. 2 days
  9. Hose Nipple Set for 10A Resin Pipe
    LIVILUCK Hose Nipple Set for 10A Resin Pipe
    Size  10×10  Set Contents  2 brackets, 4 bands  Material  Brass 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  10. Wall Penetration Slide Plate Cover
    LIVILUCK Wall Penetration Slide Plate Cover
    Dimension (mm)  220×380  Material  Stainless steel 
    from S$22.99
    Min. 2 days
  11. One-push drain tap cap for bath tub (glossy)
    TOTO One-push drain tap cap for bath tub (glossy)
    Suitable for  PNS1460R / LJ and others  Outer Diameter (Φmm)  55  Type  Glossy 
    from S$37.99
    Min. 2 days
  12. Magic pipe
    LIVILUCK Magic pipe
    The hot water stop cap is a one-touch type Connection pipe for outer hook
    Material  Stainless steel, brass, EPDM  Hole diameter  Φ50 
    from S$48.99
    Min. 7 days
  13. Outer hook connection bracket
    KAKUDAI MFG Outer hook connection bracket
    It is a connection fitting that connects the bathtub and the bath kettle.
    Standard  JIA passed product 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  14. Vent cap
    CHUBU CORPORATION Vent cap
    The d-thread part has a taper screw for pipes. The effective opening area is equal to or greater than the cross-sectional area of the ventilation pipe. Made of corrosion resistant aluminum alloy.
    Specification  Exposed type, screw-in type 
    from S$67.99
    Min. 5 days
  15. Veneer
    LIVILUCK Veneer
    Dimension (mm)  220×380  Specification  Closing the outer wall penetration  Material  Stainless steel 
    from S$19.99
    Min. 6 days
  16. Wall penetration connector
    MIRAI INDUSTRY Wall penetration connector
    A straight wall-penetrating member used for additional cooking piping of unit baths. * This product is not completely waterproof. Do not use in a submerged environment.
    from S$19.99
    Min. 5 days
  17. Packing for long pipe
    KAKUDAI MFG Packing for long pipe
    from S$4.89
    Min. 3 days
  18. Resin exposed vent cap
    MIYAKO Resin exposed vent cap
    Used for intake and vents of drain pipes. Exposed vent cap.
    Dimension D (Φmm)  160  Color  Gray  Material  PVC 
    from S$37.99
    Min. 4 days
  19. Thick bathtub adapter
    SANEI Thick bathtub adapter
    Adapter for plank bathtub.
    from S$119.90
    Min. 3 days
  20. Vent cap
    CHUBU CORPORATION Vent cap
    The d-thread part has a taper screw for pipes. The effective opening area is equal to or greater than the cross-sectional area of the ventilation pipe. Made of corrosion resistant aluminum alloy.
    from S$459.90
    Min. 5 days
  21. Super Excellent Bath One Push Drain Cap for Bathtub
    TOTO Super Excellent Bath One Push Drain Cap for Bathtub
    Suitable for  PVZ1400 and others  Outer Diameter (Φmm)  75.5 
    from S$46.99
    Min. 4 days
  22. One-push drain tap cap for bathtub (no gloss)
    TOTO One-push drain tap cap for bathtub (no gloss)
    Outer Diameter (Φmm)  55  Suitable for  PNS1460R / LJ and others  Type  No gloss 
    from S$37.99
    Min. 4 days
  23. Piping removal cover
    MIRAI INDUSTRY Piping removal cover
    Water supply This is used when the hot water supply pipe is pulled indoors from an outdoor wall-mounted water heater. There are two types, a sheath tube type and a resin tube type. * This product is not completely waterproof. Do not use in a submerged environment. * If the wall space is less than... Read More
    from S$16.99
    Min. 5 days
  24. UB penetration connector
    MIRAI INDUSTRY UB penetration connector
    A straight wall-penetrating member used for additional cooking piping of unit baths. * This product is not completely waterproof. Do not use in a submerged environment.
    from S$15.99
    Min. 5 days
  25. Unit bus penetration bracket 15A pair hose (screw) series
    KAKUDAI MFG Unit bus penetration bracket 15A pair hose (screw) series
    Material  Copper, brass 
    from S$39.99
    Min. 3 days
  26. Covering clip (foam coating for 10mm thickness)
    MIRAI INDUSTRY Covering clip (foam coating for 10mm thickness)
    A clip for both W / S type joints that covers and fixes the foam coating on the joint.
    from S$6.19
    Min. 5 days
  27. Unit through bracket
    SANEI Unit through bracket
    Suitable for  For T4205-86-10AX20 
    from S$77.99
    Min. 3 days
  28. Unit through L bracket
    SANEI Unit through L bracket
    Specification  2 pieces of metal fittings and bands  Suitable for  For T4205-86-10AX20 
    from S$77.99
    Min. 3 days
  29. Unit penetration bracket reinforcement plate
    SANEI Unit penetration bracket reinforcement plate
    Reinforcing plate when attaching the unit penetration bracket
    from S$11.99
    Min. 4 days
  30. Unit through L bracket
    SANEI Unit through L bracket
    Specification  2 pieces of metal fittings and bands 
    from S$74.99
    Min. 3 days
  31. Unit bus penetration fitting (for pair heat-resistant pipe) 10A series
    KAKUDAI MFG Unit bus penetration fitting (for pair heat-resistant pipe) 10A series
    Material  Brass, copper 
    from S$87.99
    Min. 4 days
  32. Unit bus penetration fitting (for pair hose) 15A pair hose (plug-in) series
    KAKUDAI MFG Unit bus penetration fitting (for pair hose) 15A pair hose (plug-in) series
    Material  Brass, copper 
    from S$87.99
    Min. 3 days
  33. PP connection bracket for buses
    MIYAKO PP connection bracket for buses
    It can be used for bathtubs with a thickness of 10 or less. The connection mounting holes are 48 to 50. It is a type for both Φ45 and Φ50. There are special tools BK246 and BK246N for installation. The special jig M246RK can be used for water leakage inspection. * Check for water leaks after inst... Read More
    Size  45×150  Material  Body, cover / PP, pipe / EPDM 
    from S$22.99
    Min. 4 days
  34. Underwater lighting III irradiation unit cover
    TOTO Underwater lighting III irradiation unit cover
    Suitable for  PVZ1400 and others 
    from S$45.99
    Min. 4 days
  35. Band for bus connection bracket
    MIYAKO Band for bus connection bracket
    A band for connecting metal fittings for bass. 1 set of 4 pieces.
    Material  Iron 
    from S$5.39
    Min. 4 days
  36. Unit bus penetration bracket 13A series
    KAKUDAI MFG Unit bus penetration bracket 13A series
    Material  Copper, brass 
    from S$38.99
    Min. 5 days
  37. Unit through bracket
    SANEI Unit through bracket
    Specification  2 pieces of metal fittings and bands 
    from S$77.99
    Min. 4 days
  38. Unit through L bracket
    SANEI Unit through L bracket
    Applicable wall thickness (mm)  For 15A hose 
    from S$77.99
    Min. 4 days
  39. Covering clip (for foam coating 5mm thick)
    MIRAI INDUSTRY Covering clip (for foam coating 5mm thick)
    A clip for both W / S type joints that covers and fixes the foam coating on the joint.
    from S$4.89
    Min. 5 days
  40. Air inlet filter
    SHOEI Air inlet filter
    A filter for the air inlet of the ultrasonic set. Please replace the filter regularly to prevent legionellosis. It is a filter for legionellosis measures.
    Suitable Products  Air suction port  effect  Measures against legionellosis 
    from S$29.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction