All Category

Sink Supplies

View : Grid List
Filter

Items 1 - 40 of 1254

Set Ascending Direction
  1. Bellows Overflow
    SUGICO Bellows Overflow
    Suitable for  Cheese / TO-237A, TO-238A 
    Rating:
    97%
    from S$19.99
    Min. 2 days
  2. Deodorant Drain Trap (40A) with Small Plastic Waste Container
    SUGICO Deodorant Drain Trap (40A) with Small Plastic Waste Container
    No overflow
    Included Accessories  (Medium basket) Poly basket  Nominal Size  40A  RoHS directive (corresponding to 10 substances)  Correspondence  Drainage  External thread G (PF) 1 1/2 
    Rating:
    84%
    from S$25.99
    Min. 2 days
  3. Drain Discharge Hose Y
    KAKUDAI MFG Drain Discharge Hose Y
    * 4550 Drainage bellows are connected to Y type, please use 6301 PVC pipe adhesive.
    Material  ABS 
    from S$5.59
    Min. 2 days
  4. Hair / garbage catch
    SANEI Hair / garbage catch
    Made of copper, it is hard to get slimy. It is used by placing it on the drainage plate. The flow stop pin prevents slippage. * Do not apply a load from above. The net may come off.
    Material  Copper, SBR 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  5. Plastic cap nut
    MIYAKO Plastic cap nut
    It can be used for various purposes such as union nuts for drainage hoses. Dimension 50 can also be used for M14SAP bag nuts. * Please check the dimensions before use.
    from S$2.99
    Min. 2 days
  6. Pop-up horizontal hole drain plug
    SANEI Pop-up horizontal hole drain plug
    A drain plug that can store water by pushing the lid by hand.
    from S$68.99
    Min. 4 days
  7. Hose for sink (screw-in type) 40/50 combined
    KAKUDAI MFG Hose for sink (screw-in type) 40/50 combined
    Nut rotary type
    Nominal Size  40A/50A  Mounting Screw  G1 1/2, G2  Specification  Nut rotary type  Material  PVC 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  8. Drain hose (bellows hose)
    SUGICO Drain hose (bellows hose)
    Material  Vinyl chloride 
    Rating:
    95%
    from S$7.99
    Min. 2 days
  9. Achilles joint Pipe and pipe connection made of special PVC resin
    Achilles Achilles joint Pipe and pipe connection made of special PVC resin
    Dimension L2 (mm)  30  Dimension L1 (mm)  40  Dimension L4 (mm)  40 
    Rating:
    93%
    from S$27.99
    Min. 2 days
  10. Deodorant one
    SANEI Deodorant one
    It is for repairing the deodorant one for drain plugs that prevents odors and insects from entering from the kitchen drain. * Depending on the manufacturer of the sink, it may not fit, so please check the dimensions and shape of the existing one carefully.
    Material  Polypropylene 
    Rating:
    92%
    from S$9.79
    Min. 2 days
  11. Round eye dish
    KAKUDAI MFG Round eye dish
    Material  Brass 
    Rating:
    92%
    from S$4.59
    Min. 2 days
  12. Polycage
    SUGICO Polycage
    Suitable for  For TO-198 (Ace M) 
    Rating:
    95%
    from S$9.29
    Min. 2 days
  13. Garbage storage lid SS
    KAKUDAI MFG Garbage storage lid SS
    Material  SBR  Suitable for  4530 (Sink stand trap SS) 
    Rating:
    93%
    from S$4.29
    Min. 2 days
  14. Stainless Steel Basket for SK
    SUGICO Stainless Steel Basket for SK
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  Medium basket for TO-294, 295  Material  SUS304 
    Rating:
    97%
    from S$15.99
    Min. 2 days
  15. Sink trap packing
    KAKUDAI MFG Sink trap packing
    For sink trap (4525S)
    Material  NBR 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  16. Drain hose union nut
    SANEI Drain hose union nut
    Material  ABS resin 
    Rating:
    90%
    from S$3.99
    Min. 2 days
  17. Sink chrysanthemum lid
    SANEI Sink chrysanthemum lid
    It can be easily cut to a suitable size (134/145/150).
    Material  EPDM (heat resistant rubber)  Specification  Applicable lid / PH63F-3 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  18. Plug drain guard
    SANEI Plug drain guard
    Just plug it into the drain where dust collects to prevent clogging of the pipe and prevent the invasion of pests and small animals. It is fixed by spreading the four legs and inserting it into the pipe. It is made of stainless steel and can be used for a long time. Masu
    Rating:
    100%
    from S$4.89
    Min. 2 days
  19. Drain Flexible Joint Rubber Product
    SF-JOINT Drain Flexible Joint Rubber Product
    * Hard PVC pipe adhesive cannot be used for rubber products.
    Material  Rubber 
    Rating:
    91%
    from S$4.29
    Min. 2 days
  20. PC drain plug lid
    SANEI PC drain plug lid
    Fits in a sink drain plug for smooth dust and drainage.
    Material  Polypropylene 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  21. Sink basket SS
    KAKUDAI MFG Sink basket SS
    Material  PE  Suitable for  For 4530 
    Rating:
    96%
    from S$6.49
    Min. 2 days
  22. Gaona Sink Drainage Basket Replacement Set (Scrap Receptor Chrysanthemum Rubber Stopper Lid)
    GAONA Gaona Sink Drainage Basket Replacement Set (Scrap Receptor Chrysanthemum Rubber Stopper Lid)
    A complete replacement set for the sink and drain for the kitchenette. A set of a garbage basket for the kitchen sink, a chrysanthemum crack lid, and a water reservoir lid. It hides the garbage in the drainage basket and makes it look neat. The water reservoir lid has a knob, so it is easy to rem... Read More
    Dimensions, Diameter x Height H (Φmm x mm)Φ  (Chrysanthemum cracked lid) 79 × 5  Operating Temperature (℃)  1~60 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  23. Red bill finding sink drain cover lid 3 pieces (chrysanthemum rubber hide the garbage)
    GAONA Red bill finding sink drain cover lid 3 pieces (chrysanthemum rubber hide the garbage)
    A set of 3 chrysanthemum crack lids for kitchen sinks. It hides the garbage in the drainage basket and makes it look neat. Kitchen / kitchen
    Dimensions, Diameter x Height H (Φmm x mm)Φ  79×5  Material  Styrene rubber  Operating Temperature (℃)  1~60 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  24. Sink drain hose (with screws)
    SANEI Sink drain hose (with screws)
    Sink drain hose screw type connection type
    Hose Outer Diameter (Φmm)  39  Nominal Size  40A  Maximum Operating Temperature (℃)  60  Mounting Screw  G1-1/2  Material  Polypropylene / PVC 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  25. Sink drain plug cover set
    KAKUDAI MFG Sink drain plug cover set
    Set of trap lid and garbage storage lid for 4520S, 4520W
    Material  ABS, stainless steel, SBR 
    Rating:
    89%
    from S$17.99
    Min. 2 days
  26. Union nut
    SUGICO Union nut
    Rating:
    70%
    from S$1.29
    Min. 2 days
  27. VP / VU combined Tsubahiro cleaning port (adhesive type)
    KAKUDAI MFG VP / VU combined Tsubahiro cleaning port (adhesive type)
    It has a deodorizing effect because it contains packing (excluding call 200). Combined use of VP / VU pipe (adhesive type except call 200)
    Material  Brass 
    Rating:
    93%
    from S$37.99
    Min. 2 days
  28. Dad for Sunday Drain outlet lid (plastic)
    GAONA Dad for Sunday Drain outlet lid (plastic)
    A drain plate for the kitchen sink. It hides the garbage in the drainage basket and makes it look neat. It can be installed on the inner diameter of 145 mm of the drain port. Kitchen (kitchen), sink
    Dimensions, Diameter x Height H (Φmm x mm)Φ  144×22  Operating Temperature (℃)  1~60  Material  Polypropylene 
    Rating:
    97%
    from S$7.79
    Min. 2 days
  29. Sink drain hose (plug-in type)
    SANEI Sink drain hose (plug-in type)
    Sink drain hose plug-in connection type.
    Maximum Operating Temperature (℃)  60  Material  Polypropylene / PVC 
    Rating:
    96%
    from S$9.79
    Min. 2 days
  30. Gaona sink drain one trap (deodorant one replacement)
    GAONA Gaona sink drain one trap (deodorant one replacement)
    A deodorant one for kitchen sink traps. It is a replacement for the dirty deodorant one. By collecting water in the groove around the one, it prevents the invasion of odors and pests from the drain pipe. Kitchen / kitchen
    Operating Temperature (℃)  1~60  Dimensions, Diameter x Height H (Φmm x mm)Φ  59×78(67)  Material  Polypropylene 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  31. Stainless steel trash basket for dad on Sunday
    GAONA Stainless steel trash basket for dad on Sunday
    A shallow trash basket for kitchen sinks. With a handle, it is easy to remove. Made of stainless steel that is resistant to dirt and rust. (The handle is made of resin) Easy to clean as there are no seams on the sides and bottom. Since it is a shallow garbage basket, it is always clean with frequ... Read More
    Operating Temperature (℃)  1~60  Top Dia. x Bottom Dia. x Height H (mm)  144×124×47  Material  Stainless steel, polypropylene 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  32. Sink trap lid SS
    KAKUDAI MFG Sink trap lid SS
    Material  ABS, stainless steel  Suitable for  For 4530 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  33. Hose for sink (screw-in type) 50
    KAKUDAI MFG Hose for sink (screw-in type) 50
    Nominal Size  50A  Mounting Screw  G2  Specification  Nut rotary type  Material  PVC 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  34. Sink hose (screw-in type) 40
    KAKUDAI MFG Sink hose (screw-in type) 40
    No packing required. Nut fixed type
    Nominal Size  40A  Mounting Screw  G1 1/2  Specification  Nut fixing type  Material  PVC 
    Rating:
    96%
    from S$8.79
    Min. 2 days
  35. Folding lid and water stop lid set for Horider Simon sink
    GAONA Folding lid and water stop lid set for Horider Simon sink
    It is a set of a chrysanthemum crack lid for a kitchen sink and a lid for a water reservoir. It is compatible with 3 sizes of drainage outlets of 135 mm, 145 mm, and 150 mm. It can be easily cut by hand according to each size without using scissors. It hides the garbage in the drainage basket and... Read More
    Lid Outer Diameter (Φmm)  117.5  Inner Diameter (Φmm)  135・145・150  Height (mm)  18.5  Operating Temperature (℃)  1~60  Material  Ethylene propylene rubber, polypropylene 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  36. Fridge lid for drain
    GAONA Fridge lid for drain
    A chrysanthemum crack lid for kitchen sinks. It is compatible with 3 sizes of drainage outlets of 135 mm, 145 mm, and 150 mm. It can be easily cut by hand according to each size without using scissors. It hides the garbage in the drainage basket and makes it look neat. Kitchen (kitchen), sink
    Operating Temperature (℃)  1~60  Material  Ethylene propylene rubber  Height (mm)  18.5  Inner Diameter (Φmm)  135・145・150 
    Rating:
    97%
    from S$9.79
    Min. 2 days
  37. Sink chrysanthemum lid
    SANEI Sink chrysanthemum lid
    Material  Vinyl chloride resin  Suitable for  For Sanei H65, H65-50 
    Rating:
    90%
    from S$6.19
    Min. 2 days
  38. Eye plate for VU tube
    KAKUDAI MFG Eye plate for VU tube
    Material  Brass 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  39. Sink drainage basket
    SANEI Sink drainage basket
    Catch small dust with fine holes
    Depth (mm)  164  Width (mm)  77  Material  Polypropylene 
    Rating:
    87%
    from S$7.99
    Min. 2 days
  40. Sink drainage basket
    SANEI Sink drainage basket
    A basket for sink drains.
    Material  Polypropylene 
    from S$6.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1254

Set Ascending Direction