All Category

Kitchen Sink Drain Traps

View : Grid List
Filter

Items 1 - 40 of 259

Set Ascending Direction
  1. Deodorant Drain Trap (40A) with Small Plastic Waste Container
    SUGICO Deodorant Drain Trap (40A) with Small Plastic Waste Container
    No overflow
    Included Accessories  (Medium basket) Poly basket  Nominal Size  40A  RoHS directive (corresponding to 10 substances)  Correspondence  Drainage  External thread G (PF) 1 1/2 
    Rating:
    84%
    from S$25.99
    Min. 2 days
  2. Gaona sink drain one trap (deodorant one replacement)
    GAONA Gaona sink drain one trap (deodorant one replacement)
    A deodorant one for kitchen sink traps. It is a replacement for the dirty deodorant one. By collecting water in the groove around the one, it prevents the invasion of odors and pests from the drain pipe. Kitchen / kitchen
    Operating Temperature (℃)  1~60  Dimensions, Diameter x Height H (Φmm x mm)Φ  59×78(67)  Material  Polypropylene 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  3. Gaona sink drain one trap (deodorant one replacement)
    GAONA Gaona sink drain one trap (deodorant one replacement)
    A deodorant one for kitchen sink traps. It is a replacement for the dirty deodorant one. By collecting water in the groove around the one, it prevents the invasion of odors and pests from the drain pipe. Kitchen / kitchen
    Operating Temperature (℃)  1~60  Material  Polypropylene 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  4. Deodorant Drain Trap (40A) with Small Plastic Waste Container
    SUGICO Deodorant Drain Trap (40A) with Small Plastic Waste Container
    With overflow
    Drainage  External thread G (PF) 1 1/2 
    Rating:
    88%
    from S$25.99
    Min. 2 days
  5. Medium-sized resin drain trap (50A)
    SUGICO Medium-sized resin drain trap (50A)
    Nominal Size  50A  Type  With overflow  Specification  Seal depth 50mm 
    Rating:
    90%
    from S$59.99
    Min. 2 days
  6. Medium-sized resin drain trap (50A)
    SUGICO Medium-sized resin drain trap (50A)
    Nominal Size  50A  Type  No overflow  Specification  Seal depth 50mm 
    Rating:
    84%
    from S$59.99
    Min. 2 days
  7. Drain Trap (50A) with Resin Small Garbage Container
    SUGICO Drain Trap (50A) with Resin Small Garbage Container
    Nominal Size  50A  Specification  Sealing depth 50mm, with deep basket 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  8. Deodorant Drain Trap (50A) with Small Garbage Container 2
    SUGICO Deodorant Drain Trap (50A) with Small Garbage Container 2
    Nominal Size  50A  Specification  Seal depth 50mm 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  9. Odor Control Drain Trap with Large Waste Container (40A)
    SUGICO Odor Control Drain Trap with Large Waste Container (40A)
    Type  With overflow  External screw  [Drainage] G1 1/2, [Overflow] G1 1/4  Nominal Size  40A 
    Rating:
    70%
    from S$58.99
    Min. 2 days
  10. Odor control drain trap with large trash container (40A)
    SUGICO Odor control drain trap with large trash container (40A)
    Type  No overflow  Nominal Size  40A 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  11. Gaona sink drain trap (drain 115mm replacement)
    GAONA Gaona sink drain trap (drain 115mm replacement)
    A sink drain trap for a kitchenette. Mounting hole diameter: 88 mm (outer diameter of aperture stage 116 mm) Mounting scissors Thickness: Up to 1.5 mm Water can be stored, so it is convenient for soaking and washing. Prevents odor from the drain. With an adapter, the mounting screws are compatibl... Read More
    Nominal Size of Screw  (Mounting) 40, 50  Dimensions, Diameter x Height H (Φmm x mm)Φ  115×238(212)  Operating Temperature (℃)  1~60  Thread Size  G2、G1-1/2  Material  Polypropylene, stainless steel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  12. Shallow sink trap
    KAKUDAI MFG Shallow sink trap
    BL type
    Material  PP, stainless steel 
    Rating:
    84%
    from S$64.99
    Min. 2 days
  13. One trap for both VP and VU
    KAKUDAI MFG One trap for both VP and VU
    Suitable for  VP / VU tube combined use  Material  Brass, stainless steel  Dimension C (mm)  68 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  14. Drain trap
    MIYAKO Drain trap
    It has the same construction as the perforated plate and has a trap function. Sealed water 50 prevents the odor from rising. The eye plate (nest) is a screw type. VP and VU75 also have a square MB50K. * Piping so that it does not become a double trap. * Please install so that the slope does not b... Read More
    Material  Frame / eye plate / Brass chrome plating 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  15. Odor control drain trap with large trash container (50A)
    SUGICO Odor control drain trap with large trash container (50A)
    Comes with a stainless steel basket
    Type  No overflow  Included Accessories  With stainless steel basket  Nominal Size  50A 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  16. KIT trap set
    SUGICO KIT trap set
    Material  (Main body)Resin 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  17. Deodorant floor trap
    SUGICO Deodorant floor trap
    Material  SUS304 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  18. Stainless steel one trap
    KAKUDAI MFG Stainless steel one trap
    Material  Stainless steel, PP 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  19. Sink Trap W
    KAKUDAI MFG Sink Trap W
    Supports parent-child sinks and sinks with overflow
    Material  PP, stainless steel  Type  With overflow 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  20. Drain Trap with Small Plastic Waste Container (50A)
    SUGICO Drain Trap with Small Plastic Waste Container (50A)
    Nominal Size  50A  Specification  Sealing depth 50mm, with deep basket 
    from S$32.99
    Min. 2 days
  21. Odor control drain trap with large trash container (50A)
    SUGICO Odor control drain trap with large trash container (50A)
    Comes with a stainless steel basket
    Type  With overflow  Included Accessories  With stainless steel basket  Nominal Size  50A 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  22. Deodorant Drain Trap (50A) with Small Garbage Container 2
    SUGICO Deodorant Drain Trap (50A) with Small Garbage Container 2
    Nominal Size  50A  Specification  Seal depth 50mm  External screw  [Drainage] G2, [Overflow] G1 1/4 
    from S$37.99
    Min. 2 days
  23. Heat-resistant elbow for drainage
    KAKUDAI MFG Heat-resistant elbow for drainage
    EcoCute electric water heater For hot water storage tank drainage piping. Made of heat-resistant vinyl chloride, it also supports high-temperature drainage during maintenance. For VU pipe
    Nominal Size  50 
    from S$15.99
    Min. 2 days
  24. Heat-resistant trap for drainage (thin type)
    KAKUDAI MFG Heat-resistant trap for drainage (thin type)
    EcoCute electric water heater For hot water storage tank drainage piping. Made of heat-resistant vinyl chloride, it also supports high-temperature drainage during maintenance. A trap is used in the drainage pipe from EcoCute to prevent odor leakage and corrosion of the equipment due to hydrogen s... Read More
    Rating:
    80%
    from S$69.99
    Min. 2 days
  25. This is a duck outlet trap one for duck sink made of copper (deodorant one, bactericidal effect, slime prevention, hygienic)
    GAONA This is a duck outlet trap one for duck sink made of copper (deodorant one, bactericidal effect, slime prevention, hygienic)
    A deodorant one for kitchen sink traps. It is a replacement for the dirty deodorant one. By collecting water in the groove around the one, it prevents the invasion of odors and pests from the drain pipe. The bactericidal effect of copper ions prevents slime and odor. * As it is used repeatedly, i... Read More
    Dimensions, Diameter x Height H (Φmm x mm)Φ  89.5×64(52)  Material  Copper 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  26. 115 Horizontal drain trap 2-way type with C lid
    SUGICO 115 Horizontal drain trap 2-way type with C lid
    from S$48.99
    Min. 2 days
  27. Sink Trap S
    KAKUDAI MFG Sink Trap S
    With removable deodorant device
    Material  PP, stainless steel  Type  No overflow 
    from S$64.99
    Min. 2 days
  28. Heat-resistant drain
    KAKUDAI MFG Heat-resistant drain
    EcoCute electric water heater For hot water storage tank drainage piping. Made of heat-resistant vinyl chloride, it also supports high-temperature drainage during maintenance. Water splash is reduced by the stainless steel net. It can be raised with a call 75VP tube. You can connect the VP / VU50... Read More
    Nominal Size  50 
    from S$56.99
    Min. 2 days
  29. Deodorant drainage trap (50A) with small resin trash container
    SUGICO Deodorant drainage trap (50A) with small resin trash container
    Specification  Seal depth 50mm  Type  With overflow  Nominal Size  50A 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  30. VP / VU combined stainless steel one trap (deep type)
    KAKUDAI MFG VP / VU combined stainless steel one trap (deep type)
    Material  Stainless steel, PP 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  31. Sink thin trap
    KAKUDAI MFG Sink thin trap
    Since it is a thin trap, you can effectively use the area under the sink.
    Material  ABS、PP 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  32. Sink trap SS
    KAKUDAI MFG Sink trap SS
    With removable deodorant device
    Material  PP, stainless steel 
    from S$29.99
    Min. 2 days
  33. Sink trap
    MIYAKO Sink trap
    Drain trap for kitchen The water seal depth is 50 to prevent the odor from rising. * Piping so that it does not become a double trap. * Please install so that the slope does not become reverse. * Do not use in places where hot water of 60 ° C or higher flows. * Some sink traps may not fit dependi... Read More
    Maximum Thickness to Fix (mm)  1.5  Dimension (mm)  50  Material (Main Unit)  PP  Mounting  Special tool M14SKU 
    from S$32.99
    Min. 2 days
  34. Drain trap compact type
    MIYAKO Drain trap compact type
    Used for drainage of water tanks, etc. Since the connection part is resin, it can be adhered to PVC pipes. (For both VP and VU) * Piping so that it does not become a double trap. * Please install so that the slope does not become reverse. * Sealed water 25 mm, sealed water retention period about ... Read More
    from S$38.99
    Min. 4 days
  35. Drainage elbow for sink trap
    KAKUDAI MFG Drainage elbow for sink trap
    For shallow sink trap (452-601)
    Material  PP 
    from S$11.99
    Min. 3 days
  36. Sink trap two tank sink
    MIYAKO Sink trap two tank sink
    Drain trap for kitchen. The water sealing depth is 50 to prevent the odor from rising. For two-tank sink. * Piping so that it does not become a double trap. * Please install so that the slope does not become reverse. * Do not use in places where hot water of 60 ° C or higher flows. * Some sink tr... Read More
    Maximum Thickness to Fix (mm)  10  Material (Main Unit)  PP 
    from S$53.99
    Min. 2 days
  37. Sink trap sideways
    MIYAKO Sink trap sideways
    Drain trap for kitchen. The water sealing depth is 50 to prevent the odor from rising. * Piping so that it does not become a double trap. * Please install so that the slope does not become reverse. * Do not use in places where hot water of 60 ° C or higher flows. * Some sink traps may not fit dep... Read More
    Maximum Thickness to Fix (mm)  10  Mounting Hole Diameter (Φmm)  158  Material (Main Unit)  PP 
    from S$53.99
    Min. 2 days
  38. 18-8 Type 170 deodorant drain trap
    SUGICO 18-8 Type 170 deodorant drain trap
    It is an integrated throttle from the top flange to the drain port. The deodorant is 46 mm, so it surely deodorizes. The drain screw is an external screw, so it is easy to install. The bottom is thick (t = 2.0), so it is resistant to corrosion. * Due to the structure of the stopper (lid), water l... Read More
    Specification  With eye stopper 
    from S$159.90
    Min. 4 days
  39. Large trap for both VP and VU
    KAKUDAI MFG Large trap for both VP and VU
    Nominal Size  125×75  Material  Brass 
    from S$129.90
    Min. 2 days
  40. Sink thin trap
    SANEI Sink thin trap
    A thin drain trap that can utilize the space under the sink.
    Material  Polypropylene 
    from S$79.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 259

Set Ascending Direction