All Category

Kitchen Sink Drain Plugs

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. Pop-up horizontal hole drain plug
    SANEI Pop-up horizontal hole drain plug
    A drain plug that can store water by pushing the lid by hand.
    from S$68.99
    Min. 4 days
  2. Deodorant one
    SANEI Deodorant one
    It is for repairing the deodorant one for drain plugs that prevents odors and insects from entering from the kitchen drain. * Depending on the manufacturer of the sink, it may not fit, so please check the dimensions and shape of the existing one carefully.
    Material  Polypropylene 
    Rating:
    92%
    from S$9.79
    Min. 2 days
  3. Dual-use drain plug
    KAKUDAI MFG Dual-use drain plug
    For both dust receiver and rubber stopper
    Material  PP, stainless steel 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  4. Sink drain plug cover set
    SANEI Sink drain plug cover set
    A set of sink drain plug, chrysanthemum crack and lid. Can be easily cut by hand to the size of the drain (134/145/150 mm)
    Material  Rubber / EPDM, Lid / Polypropylene 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  5. Sink drain plug
    SANEI Sink drain plug
    Fits G1 1/2 plastic nuts with waterproof function.
    Material  Stainless steel 
    Rating:
    60%
    from S$24.99
    Min. 2 days
  6. Press drain plug (small)
    KAKUDAI MFG Press drain plug (small)
    For sinks. For both dust receivers and rubber stoppers.
    Material  Stainless steel 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  7. Sink drain plug
    SANEI Sink drain plug
    BL specification sink drain plug
    Material  Polypropylene 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  8. Sink drain plug
    SANEI Sink drain plug
    Fits G1-1 / 2 resin nuts.
    Material  Stainless steel  Specification  With water stop function 
    from S$35.99
    Min. 2 days
  9. Sink drain with basket
    SANEI Sink drain with basket
    Material  ABS resin 
    from S$29.99
    Min. 2 days
  10. Sink drain plug
    SANEI Sink drain plug
    Specification  For two tank sinks  Material  Polypropylene 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  11. Pop-up horizontal hole drain plug
    SANEI Pop-up horizontal hole drain plug
    For overflow. You can store water by pushing the lid by hand.
    Suitable for  For pipe warp 32 
    from S$56.99
    Min. 2 days
  12. Sink Drain Plug DS
    SANEI Sink Drain Plug DS
    Material  Polypropylene 
    from S$69.99
    Min. 2 days
  13. Sink drain plug
    KVK Sink drain plug
    from S$67.99
    Min. 2 days
  14. Gaona + garbage receiver + for sink + (with rubber stopper + stainless steel)
    GAONA Gaona + garbage receiver + for sink + (with rubber stopper + stainless steel)
    Since it has a rubber stopper, it can store water and prevent odors from the drain. As it has a knob, it is easy to remove. The dust catcher is made of stainless steel, which is resistant to dirt and rust. It is a garbage receiver for the sink.
    Operating Temperature (℃)  1~60  Material  Stainless steel, natural rubber 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  15. Sink drain with basket
    SANEI Sink drain with basket
    Mounting Screw Diameter  87  Material  ABS resin 
    from S$29.99
    Min. 2 days
  16. Sink drain plug
    SANEI Sink drain plug
    For two-tank sink
    Material  Polypropylene 
    from S$58.99
    Min. 3 days
  17. Drain head for sink (for T37SN)
    TOTO Drain head for sink (for T37SN)
    Suitable for  T37PE、T37PE1、T37SE、T37SE1、T37SN、T37SN1 
    from S$64.99
    Min. 2 days
  18. Sink Drain Cock Tee
    KAKUDAI MFG Sink Drain Cock Tee
    Material  ABS 
    from S$9.59
    Min. 2 days
  19. Gaona + drain plug + for sink + with rubber plug
    GAONA Gaona + drain plug + for sink + with rubber plug
    Since it has a rubber stopper, it can store water and prevent odors from the drain. The dust catcher is made of stainless steel, which is resistant to dirt and rust. A drain plug for the sink.
    Mounting hole diameter (mm)  116  Operating Temperature (℃)  1~60  Insertion thickness (mm)  3.5  Mounting Screw  G11/2 
    from S$16.99
    Min. 2 days
  20. Gaona + garbage receiver + sink + (stainless steel)
    GAONA Gaona + garbage receiver + sink + (stainless steel)
    As it has a knob, it is easy to remove. Made of stainless steel that is resistant to dirt and rust. It is a garbage receiver for the sink.
    Operating Temperature (℃)  1~60  Material  Stainless steel 
    from S$8.79
    Min. 7 days
  21. Gaona + drain plug + for sink + (with rubber plug + stainless steel)
    GAONA Gaona + drain plug + for sink + (with rubber plug + stainless steel)
    Since it has a rubber stopper, it can store water and prevent odors from the drain. The dust catcher is made of stainless steel, which is resistant to dirt and rust. A drain plug for the sink.
    Insertion thickness (mm)  0.7~1  Operating Temperature (℃)  1~60  Mounting Screw  G11/2  Mounting Screw Diameter  G11/2  Material  Stainless steel, natural rubber 
    Rating:
    100%
    from S$19.99
    Min. 7 days
  22. Sink Drain Plug BL Type
    KVK Sink Drain Plug BL Type
    Rating:
    90%
    from S$67.99
    Min. 2 days
  23. GAONA Sink Drain Strainer Stainless Steel
    GAONA GAONA Sink Drain Strainer Stainless Steel
    Made of stainless steel that is resistant to dirt and rust. The mesh-like dust catches fine dust without missing it. A garbage basket for the sink.
    Operating Temperature (℃)  1~60  Material  Stainless steel 
    from S$5.89
    Min. 2 days
  24. GAONA Sink Drain Strainer with Wide Flange Stainless Steel
    GAONA GAONA Sink Drain Strainer with Wide Flange Stainless Steel
    Made of stainless steel that is resistant to dirt and rust. The mesh-like dust catches fine dust without missing it. Since it is a brim, it has a wide mounting range. A garbage basket for the sink.
    Operating Temperature (℃)  1~60  Material  Stainless steel 
    from S$9.59
    Min. 5 days
  25. Sink drain plug
    SANEI Sink drain plug
    A drain trap for commercial kitchens.
    from S$37.99
    Min. 3 days
  26. Gaona + trash strainer (large) + for sink + stainless steel
    GAONA Gaona + trash strainer (large) + for sink + stainless steel
    Made of stainless steel that is resistant to dirt and rust. The mesh-like dust catches fine dust without missing it. With a ring, it is easy to remove. A garbage basket for the sink.
    Operating Temperature (℃)  1~60  Material  Stainless steel 
    from S$12.99
    Min. 5 days
  27. Pop-up drain top
    SANEI Pop-up drain top
    Operate the pop-up directly with the horizontal bar, with the horizontal bar tip knob, for overflow
    Suitable Pipe Diameter (Φmm)  32  Length (mm)  210 
    from S$149.90
    Min. 3 days
  28. Gaona + garbage receiver + for sink + (with rubber stopper + stainless steel)
    GAONA Gaona + garbage receiver + for sink + (with rubber stopper + stainless steel)
    Since it has a rubber stopper, it can store water and prevent odors from the drain. As it has a knob, it is easy to remove. The dust catcher is made of stainless steel, which is resistant to dirt and rust. It is a garbage receiver for the sink.
    Operating Temperature (℃)  1~60  Material  Stainless steel 
    from S$5.39
    Min. 7 days
  29. Pop-up drain top
    SANEI Pop-up drain top
    No pop-up pull bar. Use the pull rod that comes with the mixing tap. For overflow * This product is for LAUFEN and Roca washbasins (drainage hole diameter Φ46). It does not fit the JIS standard washbasin (drain hole diameter Φ41).
    from S$48.99
    Min. 3 days
  30. Pop-up horizontal hole drain plug
    SANEI Pop-up horizontal hole drain plug
    A drain plug that can store water by pushing the lid by hand.
    from S$77.99
    Min. 3 days
  31. Sink drain plug horizontal BL type
    KVK Sink drain plug horizontal BL type
    from S$67.99
    Min. 7 days
  32. Pop-up drain top
    SANEI Pop-up drain top
    The top of the drain plug with pop-up. Pop-up length 200mm.
    Length (mm)  (Pop-up) 200 
    from S$149.90
    Min. 4 days
  33. Pop-up drain top
    SANEI Pop-up drain top
    The top of the drain plug with pop-up. Pop-up length 350mm.
    Length (mm)  (Pop-up) 350 
    from S$169.90
    Min. 4 days
  34. Sink drain plug DW
    SANEI Sink drain plug DW
    Mounting screw diameter (Φmm)  156  Specification  For two sinks of BL type sink  Material  Polypropylene 
    from S$67.99
    Min. 5 days
  35. Pop-up drain top
    SANEI Pop-up drain top
    The top of the drain plug with pop-up. Pop-up length 300mm.
    Length (mm)  (Pop-up) 300 
    from S$149.90
    Min. 3 days
  36. Pop-up drain top
    SANEI Pop-up drain top
    The top of the drain plug with pop-up. Pop-up length 250 mm.
    Length (mm)  (Pop-up) 250 
    from S$149.90
    Min. 4 days
  37. Sink drain plug
    SANEI Sink drain plug
    Sink drain plug mainly for kitchenettes.
    Material  Polypropylene 
    from S$38.99
    Min. 4 days
  38. Pop-up drain top
    SANEI Pop-up drain top
    A pop-up drain plug for LAUFEN and Roca washbasins (drain hole diameter 46 mm).
    Length (mm)  (Pop-up) 200 
    from S$58.99
    Min. 4 days
  39. Drainage tap cheese
    MIYAKO Drainage tap cheese
    You can combine drainage into one by attaching M25TF and hose to the sink trap of the two-layer sink. You can effectively use the limited space under the sink. * For G11 / 2 screw sink traps.
    Material  Body / nut / ABS 
    from S$9.79
    Min. 5 days
  40. Drain tap (pop-up pull rod type)
    KVK Drain tap (pop-up pull rod type)
    from S$379.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction