Kitchen Sink Waste Basket Strainers
- SANEI Hair / garbage catchMade of copper, it is hard to get slimy. It is used by placing it on the drainage plate. The flow stop pin prevents slippage. * Do not apply a load from above. The net may come off.Material Copper, SBR
- SANEI Plug drain guardJust plug it into the drain where dust collects to prevent clogging of the pipe and prevent the invasion of pests and small animals. It is fixed by spreading the four legs and inserting it into the pipe. It is made of stainless steel and can be used for a long time. Masu
- SANEI Wide-Top Sink StrainerFor drains of sinksMaterial Stainless steel
- SANEI Garbage guardUsed by placing it on a drainage plate. The flow stop pin prevents slippage. * Do not apply a load from above. The net may come off.Material Stainless steel, SBR
- SANEI TrashPunching prevents clogging and makes it easy to remove dust. Approximately 600 punching holes are made in thick stainless steel to achieve both a solid texture and function, and it can be used for a long time.Outer Diameter (Φmm) 102 Depth (mm) 17.5 Material Stainless steel
- SANEI Garbage guardMade of copper to prevent slime. Used by placing it on a drainage plate. The flow stop pin prevents slippage. * Do not apply a load from above. The net may come off.Material Copper, SBRfrom S$6.49Min. 2 days
- KAKUDAI MFG Kitchen sink (Ami)Specification For changing the sink Material Stainless steelfrom S$16.99Min. 2 days
- KAKUDAI MFG Sink strainerSpecification For changing the sink Material Stainless steelfrom S$7.99Min. 2 days
- KAKUDAI MFG Garbage catchCan be easily placed anywhere and used for various purposesMaterial Stainless steel, NBR
- KAKUDAI MFG Garbage strainer (copper)Made of copper that does not easily get slimyMaterial Copperfrom S$8.49Min. 2 days
- SANEI Ami trash catchDurable stainless steel wire has a shape that makes it easy for dust to collect. The wire is partially densely packed so that it does not lose its shape during use.Material Stainless steelfrom S$6.99Min. 2 days
- SANEI Sink drain stopperWith a rubber stopper, you can store water by turning the knob and closing the lid.Material Stainless steelfrom S$11.99Min. 2 days
- ESCO Φ75 / 0.16 / 40 mesh strainer (stainless steel)Esco Part No. EA468DB-205from S$4.79Min. 2 days
- SANEI Ami trash catchDurable copper wire that easily collects dust Partially densely packed with wire so that it does not lose its shape during useMaterial Copper
- ESCO Φ85/0.16/40 Mesh Strainer (Stainless Steel)Esco Part No. EA468DB-209
- ESCO Φ115 / 0.2 / 40 mesh strainer (stainless steel)Esco Part No. EA468DB-53from S$5.69Min. 4 days
- ESCO Φ135 / 0.2 / 40 mesh strainer (stainless steel)Esco Part No. EA468DB-54from S$7.39Min. 4 days
- ESCO Φ60 / 0.16 / 40 mesh strainer (stainless steel)Esco Part No. EA468DB-201from S$3.79Min. 4 days
- ESCO Φ170 / 0.2 / 40 mesh strainer (stainless steel)Esco Part No. EA468DB-55from S$11.99Min. 4 days
- ESCO Φ55 / 0.42 / 8 mesh strainer (stainless steel)Esco Part No. EA468DB-101from S$2.39Min. 3 days
- ESCO Φ135 / 0.42 / 8 mesh strainer (stainless steel)Esco Part No. EA468DB-104from S$4.99Min. 4 days
- ESCO Φ70 / 0.2 / 40 mesh strainer (stainless steel)Esco Part No. EA468DB-52from S$3.39Min. 4 days
- ESCO Φ70 / 0.42 / 8 mesh strainer (stainless steel)Esco Part No. EA468DB-102from S$2.79Min. 4 days
- ESCO Φ55 / 0.19 / 28 mesh strainer (stainless steel)Esco Part No. EA468DB-41from S$2.39Min. 4 days
- ESCO Φ65 / 0.16 / 40 mesh strainer (stainless steel)Esco Part No. EA468DB-202from S$3.99Min. 4 days
- SANEI Sink drain stopperWater can be stored by turning the knob and closing the lid.Material Stainless steelfrom S$6.49Min. 3 days
- ESCO Φ55 / 0.42 / 12 mesh strainer (made of stainless steel)Esco Part No. EA468DB-111from S$2.59Min. 4 days
- ESCO Φ55 / 0.2 / 40 mesh strainer (stainless steel)Esco Part No. EA468DB-51from S$2.79Min. 3 days
- ESCO Φ70 / 0.42 / 12 mesh strainer (stainless steel)Esco Part No. EA468DB-112from S$2.99Min. 4 days
- ESCO Φ170 / 0.42 / 8 mesh strainer (stainless steel)Esco Part No. EA468DB-105from S$7.79Min. 4 days