All Category

Adjustable Legs

View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction
  1. Long adjustment ball
    SUGICO Long adjustment ball
    * The screw thread of the bolt is W3 / 4 x 10. Long adjust is male only. There is no scalpel.
    Rating:
    100%
    from S$8.29
    Min. 2 days
  2. Angle adjustment ball TO-122
    SUGICO Angle adjustment ball TO-122
    Rating:
    100%
    from S$4.89
    Min. 2 days
  3. Seismic bracket (cabinet fixing bracket)
    SUGICO Seismic bracket (cabinet fixing bracket)
    For fixing the cabinet
    Material  SUS430 
    Rating:
    80%
    from S$4.59
    Min. 2 days
  4. Nut for adjuster bolt Nut for M8 / M10
    SUGICO Nut for adjuster bolt Nut for M8 / M10
    Since it is crimped by press working, there is no need to worry about it coming off.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.39
    Min. 2 days
  5. Seismic bracket (Adjustment bracket for angle adjustment)
    SUGICO Seismic bracket (Adjustment bracket for angle adjustment)
    For fixing the angle adjust ball
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS430 
    Rating:
    100%
    from S$3.49
    Min. 2 days
  6. Seismic bracket (pipe adjust leg fixing bracket)
    SUGICO Seismic bracket (pipe adjust leg fixing bracket)
    For fixing pipe adjust legs
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$12.99
    Min. 2 days
  7. Seismic bracket (adjusting leg fixing bracket)
    SUGICO Seismic bracket (adjusting leg fixing bracket)
    For fixing pipe adjust legs
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS430 
    from S$3.79
    Min. 2 days
  8. Adjustment ball
    SUGICO Adjustment ball
    Ball Diameter (mm)  47  Material  SUS304  Thread  W3/4×10 
    from S$11.99
    Min. 2 days
  9. Seismic bracket (Adjusting leg fixing bracket for pipes)
    SUGICO Seismic bracket (Adjusting leg fixing bracket for pipes)
    For fixing pipe adjust legs
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS430 
    from S$3.49
    Min. 2 days
  10. Angle adjustment ball TO-122GS (for heavy loads)
    SUGICO Angle adjustment ball TO-122GS (for heavy loads)
    from S$9.59
    Min. 2 days
  11. Leg fixing bracket for adjuster bolt
    SUGICO Leg fixing bracket for adjuster bolt
    Material  All stainless steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$9.89
    Min. 4 days
  12. Adjustable leg OS series
    SUGICO Adjustable leg OS series
    Uses M20 x 2.5 metric screws.
    Maximum Load (N)  93163 
    from S$9.89
    Min. 4 days
  13. Angle adjustment ball TO-122F
    SUGICO Angle adjustment ball TO-122F
    from S$2.59
    Min. 2 days
  14. Adjustable leg 130 series
    SUGICO Adjustable leg 130 series
    Maximum Load (N)  13729 
    from S$14.99
    Min. 4 days
  15. Adjuster Bolt Long Screw Type TO-470
    SUGICO Adjuster Bolt Long Screw Type TO-470
    Surface Treatment  Pasipate 
    from S$49.99
    Min. 2 days
  16. Nut for adjuster bolt Nut for M16 / M20
    SUGICO Nut for adjuster bolt Nut for M16 / M20
    Since it is crimped by press working, there is no need to worry about it coming off.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.69
    Min. 4 days
  17. Adjustable leg TO-65 series
    SUGICO Adjustable leg TO-65 series
    Maximum Load (N)  24517 
    from S$11.99
    Min. 2 days
  18. Adjustment leg Square seat TO-80
    SUGICO Adjustment leg Square seat TO-80
    Maximum Load (N)  13729 
    Rating:
    100%
    from S$13.99
    Min. 4 days
  19. Plastic adjustment legs
    SUGICO Plastic adjustment legs
    Material  6-nylon 
    from S$7.69
    Min. 4 days
  20. Angle adjustment ball TO-122T
    SUGICO Angle adjustment ball TO-122T
    from S$3.89
    Min. 4 days
  21. Low adjust ball
    SUGICO Low adjust ball
    Material  SUS410  Thread  W3/4×10 
    from S$7.39
    Min. 2 days
  22. Stainless steel adjuster bolt series
    SUGICO Stainless steel adjuster bolt series
    * Do not use objects with A dimension (height) of 200 mm or more for heavy equipment.
    from S$19.99
    Min. 2 days
  23. Triangular seat
    SUGICO Triangular seat
    Thread  W3/4×20 
    from S$3.09
    Min. 4 days
  24. Adjustable leg core TO-111-S ・ L
    SUGICO Adjustable leg core TO-111-S ・ L
    All can be used for OS type adjustment.
    Material  (1) Zinc die cast, (2) SUS304 
    from S$7.19
    Min. 4 days
  25. Adjustable leg TO-68 / 69/70
    SUGICO Adjustable leg TO-68 / 69/70
    Maximum Load (N)  13729 
    from S$22.99
    Min. 4 days
  26. Adjuster Bolt Lightweight Type TO-473
    SUGICO Adjuster Bolt Lightweight Type TO-473
    Since the hexagon nut is press-fitted from the bottom of the saucer, it can be easily attached with an impact wrench.
    Dimension I (mm)  12.5  Allowable Load (kg)  300  Dimension A (Φmm)  37  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Pasipate 
    Rating:
    100%
    from S$9.59
    Min. 4 days
  27. Adjustable leg square seat TO-90
    SUGICO Adjustable leg square seat TO-90
    Maximum Load (N)  13729 
    from S$17.99
    Min. 2 days
  28. Angle adjustment ball TO-122C
    SUGICO Angle adjustment ball TO-122C
    Rating:
    100%
    from S$2.79
    Min. 4 days
  29. Adjustable leg Triangular seat TO-125
    SUGICO Adjustable leg Triangular seat TO-125
    Maximum Load (N)  13729 
    from S$17.99
    Min. 4 days
  30. Square seat plate
    SUGICO Square seat plate
    Material  SUS410 
    from S$3.79
    Min. 4 days
  31. Nut for adjuster bolt Nut for M12
    SUGICO Nut for adjuster bolt Nut for M12
    Since it is crimped by press working, there is no need to worry about it coming off.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  M12 screw 
    from S$5.39
    Min. 4 days
  32. Heavyweight adjustment legs
    SUGICO Heavyweight adjustment legs
    Made of 18-8 stainless steel (SUS304), it has excellent corrosion resistance and chemical resistance. The ball part is also muku, so it feels heavy.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304  Thread  W3/4×10 
    from S$10.99
    Min. 4 days
  33. Seismic cabinet adjustment M20 type base drilling
    SUGICO Seismic cabinet adjustment M20 type base drilling
    Wall Thickness (mm)  (Base) 3  Material  SUS304  Dimension (mm)  Φ88×65 
    from S$17.99
    Min. 2 days
  34. Adjustable leg 130A series
    SUGICO Adjustable leg 130A series
    Maximum Load (N)  13729 
    from S$15.99
    Min. 4 days
  35. Adjustable leg TO-206 ・ 206N ・ 206S
    SUGICO Adjustable leg TO-206 ・ 206N ・ 206S
    * Only the adjustment part is TO-122BS.
    Maximum Load (N)  15396 
    from S$12.99
    Min. 2 days
  36. Adjustable leg Triangular seat TO-80
    SUGICO Adjustable leg Triangular seat TO-80
    Maximum Load (N)  13729 
    from S$12.99
    Min. 4 days
  37. Angle adjustment ball TO-122WG
    SUGICO Angle adjustment ball TO-122WG
    from S$11.99
    Min. 4 days
  38. Adjustable leg SA series
    SUGICO Adjustable leg SA series
    Maximum Load (N)  13729 
    from S$14.99
    Min. 4 days
  39. Adjustable leg TO-181
    SUGICO Adjustable leg TO-181
    Maximum Load (N)  13729 
    from S$19.99
    Min. 4 days
  40. Adjust leg 300
    SUGICO Adjust leg 300
    Maximum Load (N)  9807 
    from S$39.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction