All Category

Kitchen Sink Drain parts

View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction
  1. Plastic cap nut
    MIYAKO Plastic cap nut
    It can be used for various purposes such as union nuts for drainage hoses. Dimension 50 can also be used for M14SAP bag nuts. * Please check the dimensions before use.
    from S$2.99
    Min. 2 days
  2. Sink trap packing
    KAKUDAI MFG Sink trap packing
    For sink trap (4525S)
    Material  NBR 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  3. Drain hose union nut
    SANEI Drain hose union nut
    Material  ABS resin 
    Rating:
    90%
    from S$3.99
    Min. 2 days
  4. Union nut
    SUGICO Union nut
    Rating:
    70%
    from S$1.29
    Min. 2 days
  5. Sink trap packing
    KAKUDAI MFG Sink trap packing
    For 4520S, 4520W
    Material  CR 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  6. Drain hose Y type
    SANEI Drain hose Y type
    Material  ABS resin 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  7. Drain hose adapter
    SANEI Drain hose adapter
    Connect to the BL specification drain plug screw part (nominal 50), and connect the drain hose with screw for nominal 40.
    Material  ABS resin 
    from S$5.89
    Min. 2 days
  8. Drain hose socket
    KAKUDAI MFG Drain hose socket
    * 4 Please use 6301 PVC pipe adhesive to connect the drainage bellows.
    Material  ABS 
    from S$5.59
    Min. 2 days
  9. Deodorant cap A
    SUGICO Deodorant cap A
    Material  Elastomer 
    Rating:
    92%
    from S$5.99
    Min. 2 days
  10. Clean packing for hose
    SANEI Clean packing for hose
    For both bellows hose 32 and 38. Attach the bellows hose through the clean packing. Operating temperature 60 ° C or less For both VP and VU50. The diameter of the hole when viewed from above is about 23mm, but when the bellows hose is inserted into this part, it expands and expands and sticks tig... Read More
    Material  EPDM 
    Rating:
    20%
    from S$14.99
    Min. 2 days
  11. Hose inner
    SUGICO Hose inner
    Material  ABS 
    Rating:
    60%
    from S$1.79
    Min. 2 days
  12. Deodorant rubber
    KAKUDAI MFG Deodorant rubber
    It has a deodorant effect. For both VP and VU pipes. For floor drainage only
    Material  CR、PVC 
    Rating:
    73%
    from S$5.99
    Min. 2 days
  13. Tee
    SUGICO Tee
    Material  ABS resin  Connector Thread Type  G (Female thread) x G (Male thread)  Type  PVC / resin pipe fittings  Shape  Tee  Suitable Fluid  Water 
    from S$6.69
    Min. 2 days
  14. Drain hose outlet (with band)
    KVK Drain hose outlet (with band)
    from S$3.59
    Min. 2 days
  15. Deodorant end
    KAKUDAI MFG Deodorant end
    For deodorization from the drainage pipe under the floor
    Specification  Call 50VP / VU tube combined use  Material  TPE 
    Rating:
    90%
    from S$5.69
    Min. 2 days
  16. Sink drain fittings
    MIYAKO Sink drain fittings
    Drainage fitting for M14KIT (K). * Do not use in places where hot water of 60 ° C or higher flows. * Some sink traps may not fit depending on the manufacturer, so please check the dimensions.
    Maximum Thickness to Fix (mm)  1.5  Material  PP、SUS304 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  17. Sink drain hose fittings
    Togawa Industry Sink drain hose fittings
    Used in the middle when extending the drain hose.
    Material  PVC 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  18. Type A hopper internal screw
    Akagi Type A hopper internal screw
    Indirect drainage pan joint. Internal thread type of A type hopper.
    from S$69.99
    Min. 2 days
  19. Deodorant adapter
    SANEI Deodorant adapter
    Used for deodorizing drain pipes by attaching with adhesive between the bellows hose (inner diameter 30 mm) and drain pipes (VP / VU pipes with nominal 40/50).
    Material  ABS resin 
    from S$19.99
    Min. 2 days
  20. Drain hose nut packing
    SANEI Drain hose nut packing
    Packing for drain hose nuts.
    Specification  For PH62-88S 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  21. Drain Discharge Hose Y Shaped
    Togawa Industry Drain Discharge Hose Y Shaped
    Connect the two-layer drain hose to one drain hose.
    Material  ABS 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  22. Sink drain hose union socket
    Togawa Industry Sink drain hose union socket
    For connecting screws for drain plugs in the sink. Since the nut rotates, it prevents the hose from twisting.
    Material  ABS 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  23. Deodorant socket
    KAKUDAI MFG Deodorant socket
    Material  ABS 
    from S$8.69
    Min. 2 days
  24. Drain hose
    SANEI Drain hose
    Specification  For extension of drain hose  Material  Vinyl chloride resin  Dimension (mm)  Φ31×60 
    from S$3.79
    Min. 2 days
  25. Packing for sink trap SS
    KAKUDAI MFG Packing for sink trap SS
    A set of 3 pieces, 2 pieces of rubber packing for upper and lower parts and 1 piece of slip packing
    Material  NR、PP 
    from S$4.79
    Min. 2 days
  26. Adapter for sink
    SANEI Adapter for sink
    It is an adapter for directly connecting the drain plug (nominal 40) of the sink and the drain pipe (nominal 40). The nut can also be used for the drain plug screw part (nominal 50) of the BL specification sink.
    from S$14.99
    Min. 2 days
  27. Drain hose end
    KAKUDAI MFG Drain hose end
    * 4550 Use 6301 PVC pipe adhesive to harden the cut end of the drainage bellows.
    Material  ABS 
    from S$3.29
    Min. 2 days
  28. Drainage hose outlet (with band)
    Togawa Industry Drainage hose outlet (with band)
    It is a plug-in type connection type for the drain plug of the sink. Cut and connect according to the size of the connection part.
    Material  PVC 
    Rating:
    80%
    from S$6.69
    Min. 2 days
  29. Screw flange (small)
    KAKUDAI MFG Screw flange (small)
    A flange that tightens and fixes screw rods that penetrate the wall from both sides.
    Material  Zinc 
    from S$5.59
    Min. 2 days
  30. Packing for sink hose
    KAKUDAI MFG Packing for sink hose
    Material  NBR 
    from S$2.19
    Min. 4 days
  31. Drainage hose nut 40
    Togawa Industry Drainage hose nut 40
    For connecting screws for drain plugs in the sink.
    Material  ABS 
    from S$4.59
    Min. 2 days
  32. Hose adapter for sink
    KAKUDAI MFG Hose adapter for sink
    BL type trap mounting screw Screw adapter to drop from call 50 to call 40
    Material  PP 
    from S$5.99
    Min. 5 days
  33. Packing for heat sink sink trap
    KAKUDAI MFG Packing for heat sink sink trap
    A set of 3 pieces, 2 pieces of rubber packing for upper and lower parts and 1 piece of slip packing
    Material  NBR、PP  Suitable for  For 453-015 
    from S$5.19
    Min. 2 days
  34. Hose inner PF2 inch Packing stick
    SUGICO Hose inner PF2 inch Packing stick
    Specification  With packing  Material  ABS-CR  Suitable for  PF2 inch nut 
    from S$5.39
    Min. 4 days
  35. Sink drain hose adapter
    Togawa Industry Sink drain hose adapter
    It is for connecting the drain trap of the sink or the drain hose with the screw for 40 called the drain plug (nominal 50).
    Material  ABS 
    from S$3.99
    Min. 2 days
  36. L-type fitting
    SUGICO L-type fitting
    Connect a PVC pipe of the same material and use it as an L-shaped overflow pipe.
    Shape  Elbow  Type  PVC / resin pipe fittings  Material  Vinyl chloride  Suitable Fluid  Water 
    from S$2.59
    Min. 2 days
  37. Drain hose
    KVK Drain hose
    from S$3.59
    Min. 7 days
  38. Drain hose union nut
    KVK Drain hose union nut
    from S$3.79
    Min. 5 days
  39. Drain hose nut
    SANEI Drain hose nut
    A type that connects to the drain plug screw of the sink.
    Material  ABS resin 
    from S$3.29
    Min. 3 days
  40. Sink trap lid lid
    KAKUDAI MFG Sink trap lid lid
    Chain length (mm)  350  Suitable for  For 453-020  Material  Stainless steel 
    from S$6.89
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction