All Category

Wash Basin Drain Parts

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 54

Set Ascending Direction
  1. Achilles joint Made of special blend rubber for hand-washing / basin trap
    Achilles Achilles joint Made of special blend rubber for hand-washing / basin trap
    Rating:
    80%
    from S$3.89
    Min. 2 days
  2. Drainage body (kickbox)
    TOTO Drainage body (kickbox)
    from S$39.99
    Min. 2 days
  3. Deodorant rubber
    KAKUDAI MFG Deodorant rubber
    It has a deodorant effect. For floor drainage only
    Material  CR、PVC 
    Rating:
    60%
    from S$4.59
    Min. 2 days
  4. Achilles joint for vanity, washing machine, sink (bellows hose)
    Achilles Achilles joint for vanity, washing machine, sink (bellows hose)
    Dimension H1 (mm)  40.5  Applicable hose  Bore 32, 38  Dimension D1 (mm)  56.0  Dimension D2 (mm)  38.5  O-ring  Unnecessary  Dimension D5 (mm)  58  Dimension H (mm)  46.5  Dimension D (mm)  73.0  Dimension D4 (mm)  25  Suitable Pipe  VP50、VU50  Dimension D3 (mm)  32.5 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  5. Toilet for washbasin and washbasin (for TL547BR)
    TOTO Toilet for washbasin and washbasin (for TL547BR)
    Length (mm)  395 (pull bar) 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  6. Plastic socket
    MIYAKO Plastic socket
    Extension is possible by connecting a socket to the existing S / P pipe. It can be extended even if it is greatly displaced from the drain pipe when the vanity is replaced due to remodeling. There are also dimensions of 25 x 32. * Cannot be used if the water supply / hot water supply piping, wate... Read More
    Material  PP  Shape  Socket 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  7. Washing vanity / basin plate (for TL315A)
    TOTO Washing vanity / basin plate (for TL315A)
    Rating:
    70%
    from S$8.49
    Min. 2 days
  8. Kick lever receiver
    TOTO Kick lever receiver
    from S$2.19
    Min. 2 days
  9. Toilet for wash-basin / basin (for T7PLRR type)
    TOTO Toilet for wash-basin / basin (for T7PLRR type)
    Suitable for  T7P19、T7PLRR、T7PL1R、T7S3N、T7P、T7S 
    from S$55.99
    Min. 2 days
  10. Gaona Connection Adapter Bellows Hose (Nominal 50 PVC pipe VP / VU combined rubber deodorant)
    GAONA Gaona Connection Adapter Bellows Hose (Nominal 50 PVC pipe VP / VU combined rubber deodorant)
    An adapter that connects a floor / wall drainage nominal 50 PVC pipe and a bellows hose. It is used by inserting it into the inner surface of a PVC pipe with an outer diameter of about 60 mm. It can be used for both VP and VU PVC pipes. Also used as a bellows hose with an outer diameter of 32.38 ... Read More
    Pipe Outer Diameter (Φmm)  32 and 38 
    from S$14.99
    Min. 2 days
  11. Washing vane / basin puller guide (for T7PLR)
    TOTO Washing vane / basin puller guide (for T7PLR)
    from S$13.99
    Min. 2 days
  12. Washing vanity / basin pulling rod part TL524BF4SNR type
    TOTO Washing vanity / basin pulling rod part TL524BF4SNR type
    Length (mm)  365 (pull bar) 
    from S$17.99
    Min. 2 days
  13. External thread washing tube adapter
    KAKUDAI MFG External thread washing tube adapter
    For connecting iron pipes and cleaning pipes
    Material  Brass 
    from S$22.99
    Min. 3 days
  14. Gaona connection adapter Drain pipe (PV40 PVC pipe VP / VU combined use)
    GAONA Gaona connection adapter Drain pipe (PV40 PVC pipe VP / VU combined use)
    Floor / wall drainage Nominal 40 An adapter that connects PVC pipes and drainage pipes. It is used by inserting it into the inner surface of a PVC pipe with an outer diameter of about 48 mm. It can be used for both VP and VU PVC pipes with the attached socket. Also used as a drainage pipe with an... Read More
    Pipe Outer Diameter (Φmm)  For 25 and 32  Included Accessories  Rubber adapter  Material  Vinyl chloride resin, nitrile rubber 
    from S$9.49
    Min. 6 days
  15. MJ rubber combined use
    MIYAKO MJ rubber combined use
    It is used to seal the gap between the drain pipe and the drain pipe such as a washbasin / sink. Prevents odor from rising from the drain pipe. It will be easier to insert if you soak it in water. * Do not use adhesive on the rubber part. * Do not use for P traps.
    Material  NR, sleeve / ABS  Type  VP / VU combined use 
    from S$3.29
    Min. 4 days
  16. Gaona connection adapter Drain pipe (No.40 PVC pipe VP / VU combined rubber deodorant)
    GAONA Gaona connection adapter Drain pipe (No.40 PVC pipe VP / VU combined rubber deodorant)
    Floor / wall drainage Nominal 40 An adapter that connects PVC pipes and drainage pipes. It is used by inserting it into the inner surface of a PVC pipe with an outer diameter of about 48 mm. It can be used for both VP and VU PVC pipes. Also used as a drainage pipe with an outer diameter of 25/32 ... Read More
    Pipe Outer Diameter (Φmm)  For 25 and 32  Material  Polypropylene, urethane 
    from S$10.99
    Min. 2 days
  17. Gaona connection adapter Drain pipe (Nominal 50 PVC pipe VP / VU combined deodorant)
    GAONA Gaona connection adapter Drain pipe (Nominal 50 PVC pipe VP / VU combined deodorant)
    It is an adapter that connects the nominal 50 PVC pipe for drainage on the floor and the drainage pipe. It is used by inserting it into the inner surface of a PVC pipe with an outer diameter of about 60 mm. It can be used for both VP and VU PVC pipes. For drainage pipes with an outer diameter of ... Read More
    Pipe Outer Diameter (Φmm)  32  Material  Chloroprene rubber, vinyl chloride resin 
    from S$5.89
    Min. 5 days
  18. Gaona connection adapter Drain pipe (Nominal 50 PVC pipe VP / VU combined rubber deodorant)
    GAONA Gaona connection adapter Drain pipe (Nominal 50 PVC pipe VP / VU combined rubber deodorant)
    It is an adapter that connects the floor / wall drainage nominal 50 PVC pipe and the drainage pipe. It is used by inserting it into the inner surface of a PVC pipe with an outer diameter of about 60 mm. It can be used for both VP and VU PVC pipes. Also used as a drainage pipe with an outer diamet... Read More
    Pipe Outer Diameter (Φmm)  .32 / 38 
    from S$14.99
    Min. 5 days
  19. Toilet for washbasin / basin (TL305BSS type)
    TOTO Toilet for washbasin / basin (TL305BSS type)
    Length (mm)  335 (pull bar) 
    from S$24.99
    Min. 4 days
  20. Frame fasteners for vanities and basins
    TOTO Frame fasteners for vanities and basins
    from S$8.79
    Min. 4 days
  21. Achilles joint For cleaning sinks Made of special blend rubber
    Achilles Achilles joint For cleaning sinks Made of special blend rubber
    Dimension L1 (mm)  50  Dimension D3 (mm)  57  Dimension L (mm)  62  Dimension D1 (mm)  69  Dimension D2 (mm)  75  Dimension D (mm)  98  Suitable Pipe  VP65、VU65 
    from S$19.99
    Min. 5 days
  22. For MJ rubber VU
    MIYAKO For MJ rubber VU
    It is used to seal the gap between the drain pipe and the drain pipe such as a washbasin / sink. Prevents odor from rising from the drain pipe. It will be easier to insert if you soak it in water. * Do not use adhesive on the rubber part. * Do not use for P traps.
    Suitable for  (Trap) TOTO-A-542  Dimension (mm)  56×542  Material  NR  Suitable Pipe  VU50 
    from S$9.59
    Min. 4 days
  23. No collar cleaning tube
    MIYAKO No collar cleaning tube
    It can be used as an extension of the cleaning pipe. * Check for water leaks after installation. * Since it is a plated product, do not use chlorine-based detergent when cleaning. * It may cause plating corrosion.
    Material  Brass tube chrome plating 
    from S$58.99
    Min. 4 days
  24. Pipe washer
    SANEI Pipe washer
    For resin traps
    from S$4.89
    Min. 3 days
  25. Gaona connection adapter Drain pipe (Nominal 50 PVC pipe VP / VU combined deodorant)
    GAONA Gaona connection adapter Drain pipe (Nominal 50 PVC pipe VP / VU combined deodorant)
    It is an adapter that connects the nominal 50 PVC pipe for drainage on the floor and the drainage pipe. It is used by inserting it into the inner surface of a PVC pipe with an outer diameter of about 60 mm. It can be used for both VP and VU PVC pipes. For drainage pipes with an outer diameter of ... Read More
    Pipe Outer Diameter (Φmm)  25  Material  Chloroprene rubber, vinyl chloride resin 
    from S$5.89
    Min. 5 days
  26. Gaona connection adapter Drain pipe (Nominal 40 PVC pipe VP / VU combined deodorant)
    GAONA Gaona connection adapter Drain pipe (Nominal 40 PVC pipe VP / VU combined deodorant)
    It is an adapter that connects the floor drainage No. 40 PVC pipe and the drainage pipe. It is used by inserting it into the inner surface of a PVC pipe with an outer diameter of about 48 mm. It can be used for both VP and VU PVC pipes. For drainage pipes with an outer diameter of 32 mm. It has a... Read More
    Pipe Outer Diameter (Φmm)  32  Material  Chloroprene rubber, vinyl chloride resin 
    from S$4.29
    Min. 5 days
  27. Gaona connection adapter drainage pipe (50 PVC pipe VP / VU combined use)
    GAONA Gaona connection adapter drainage pipe (50 PVC pipe VP / VU combined use)
    It is an adapter that connects the floor / wall drainage nominal 50 PVC pipe and the drainage pipe. It is used by inserting it into the inner surface of a PVC pipe with an outer diameter of about 60 mm. It can be used for both VP and VU PVC pipes with the attached socket. Also used as a drainage ... Read More
    Pipe Outer Diameter (Φmm)  For 25 and 32  Included Accessories  Rubber adapter  Material  Vinyl chloride resin, nitrile rubber 
    from S$9.79
    Min. 6 days
  28. Gaona connection adapter Drain pipe (Nominal 40 PVC pipe VP / VU combined deodorant)
    GAONA Gaona connection adapter Drain pipe (Nominal 40 PVC pipe VP / VU combined deodorant)
    It is an adapter that connects the floor drainage No. 40 PVC pipe and the drainage pipe. It is used by inserting it into the inner surface of a PVC pipe with an outer diameter of about 48 mm. It can be used for both VP and VU PVC pipes. For drainage pipes with an outer diameter of 25 mm. It has a... Read More
    Pipe Outer Diameter (Φmm)  25  Material  Chloroprene rubber, vinyl chloride resin 
    from S$4.89
    Min. 6 days
  29. Washbasin lid (white)
    ESCO Washbasin lid (white)
    Material  Pottery  Color  White  Dimension (mm)  Φ45×18 
    from S$5.99
    Min. 5 days
  30. Washbasin lid (ivory)
    ESCO Washbasin lid (ivory)
    Color  Pastel ivory  Material  Pottery  Dimension (mm)  Φ45×18 
    from S$5.99
    Min. 5 days
  31. Koreyan deodorant adapter
    GAONA Koreyan deodorant adapter
    Since it can be inserted directly into the joint, it saves installation space and saves the labor of installation. Prevents sewage odors and insect intrusion from the washbasin and under the washbasin. Can be used for both wall drainage and floor drainage. An adapter that connects a 32mm drain pi... Read More
    Material  Ethylene propylene rubber 
    from S$19.99
    Min. 7 days
  32. Koreyan deodorant adapter
    GAONA Koreyan deodorant adapter
    Prevents sewage odors and insects from entering the kitchen and under the washbasin. Can be used for both VP and VU PVC pipes due to external connection. Ideal for restoring rental housing such as condominiums and apartments to their original state. Adapter for connecting 32mm drain pipes and 40/... Read More
    Material  Ethylene propylene rubber 
    from S$6.99
    Min. 7 days
  33. Washbasin lid (ivory)
    ESCO Washbasin lid (ivory)
    Color  Pastel ivory  Material  Pottery  Dimension (mm)  Φ38×18 
    from S$3.39
    Min. 6 days
  34. Self-closing valve for washbasin
    ESCO Self-closing valve for washbasin
    Dimension (mm)  114×93 
    from S$239.90
    Min. 5 days
  35. MJ rubber combined use
    MIYAKO MJ rubber combined use
    It is used to seal the gap between the drain pipe and the drain pipe such as a washbasin / sink. Prevents odor from rising from the drain pipe. It will be easier to insert if you soak it in water. * Do not use adhesive on the rubber part. * Do not use for P traps.
    Material  CR sponge rubber 
    from S$13.99
    Min. 4 days
  36. Washbasin pull rod
    ESCO Washbasin pull rod
    Overall Length (mm)  365 
    from S$19.99
    Min. 6 days
  37. Washbasin back hanger
    ESCO Washbasin back hanger
    Material  Mild steel, stainless steel 
    from S$29.99
    Min. 5 days
  38. Washbasin cap nut
    ESCO Washbasin cap nut
    Overall Length (mm)  26 
    from S$8.39
    Min. 5 days
  39. Trap replenishment adapter
    KAKUDAI MFG Trap replenishment adapter
    By connecting between the trap U pipe and the stick / xel pipe, the sealing depth is increased and the rupture is mitigated. With packing
    Material  Brass 
    from S$27.99
    Min. 6 days
  40. Washbasin pull rod guide
    ESCO Washbasin pull rod guide
    Mounting Hole (mm)  Φ15 
    from S$15.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 54

Set Ascending Direction