All Category

Bathroom Wash Basins

View : Grid List
Filter

Items 1 - 40 of 232

Set Ascending Direction
  1. Replacement mirror (moisture-resistant mirror)
    Topre Replacement mirror (moisture-resistant mirror)
    ・ A water-resistant mirror for bathrooms / washrooms with a moisture-resistant finish on the edge of the mirror end face. ・ The mirror can be replaced using the current mirror fittings. A moisture-resistant mirror that allows you to replace the mirror that has become difficult to see due to rus... Read More
    Material  Glass (silvered / humidified end face) 
    Rating:
    91%
    from S$43.99
    Min. 2 days
  2. Cosmetic case A series
    TOTO Cosmetic case A series
    from S$199.90
    Min. 4 days
  3. Decorative Mirror Brakect
    TOTO Decorative Mirror Brakect
    * Use plywood with a thickness of 12 mm or more for the mounting surface. * If the mounting surface is a thin wall, insert a reinforcing tree with a thickness of 30 mm or more in advance. * If the mounting surface is a tile, concrete wall, etc., use a commercially available concrete plug for moun... Read More
    Rating:
    96%
    from S$11.99
    Min. 2 days
  4. Small handwasher with corner
    Janis Small handwasher with corner
    * Faucets and traps are sold separately.
    Dimension (mm)  235×235 
    Rating:
    84%
    from S$46.99
    Min. 2 days
  5. Vanity shelf
    RELIANCE Vanity shelf
    By using clear resin shelves, it is a cosmetic shelf that keeps the price down without breaking the design. * The guard bar can be easily removed for cleaning.
    Dimensions, Width W x Depth D x Height H (mm)  180×129.5×45  Material  Bar: ABS resin, shelf board: AS resin  Surface Treatment  Bar: Chrome plating  can be used at bathroom  Possible  Color  Shelf board: Clear (no back side)  fixing screws provided  With mounting screw 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  6. 325x265x100mm square sink (made of stainless steel)
    ESCO 325x265x100mm square sink (made of stainless steel)
    Depth (mm)  100  Inner Dimensions (mm)  298×238  Outer Dimensions (mm)  325×265  Esco Part No.  EA468EB-1 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  7. Non-cloudy film safety plus
    Topre Non-cloudy film safety plus
    ・ It does not become cloudy even in the steam of the bathroom. ・ It is a transparent film that does not become cloudy just by sticking it on the mirror. ・ It is easy to stick and re-stick without using water with the new silicone adhesive. Anti-fog film to be attached to a mirror that becomes ... Read More
    Type of Terminal Fitting  Silicone adhesive 
    Rating:
    53%
    from S$12.99
    Min. 2 days
  8. Corner type vanity shelf
    RELIANCE Corner type vanity shelf
    By using clear resin shelves, it is a cosmetic shelf that keeps the price down without breaking the design. * The shelf board can be easily removed for cleaning.
    Dimensions, Width W x Depth D x Height H (mm)  200×200×58  Surface Treatment  Bracket: Velor plating, Bar: Polishing  can be used at bathroom  Possible  Color  Shelf board: Clear (no back side)  fixing screws provided  With mounting screw 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  9. Hanging mirror  Lect
    POSH LIVING Hanging mirror Lect
    It is a mirror with an antique frame. A wall-mounted mirror featuring frames of various shapes.
    Width (mm)  155  Height (mm)  215 (including chain 275)  Length (mm) 
    from S$25.99
    Min. 2 days
  10. Towel rack
    RELIANCE Towel rack
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A general towel rack that can also be used in the bathroom.
    Length (mm)  400  Color  Bracket: Off-white  Surface Treatment  Pipe: Polishing  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$29.99
    Min. 2 days
  11. Vanity shelf
    RELIANCE Vanity shelf
    By using clear resin shelves, it is a cosmetic shelf that keeps the price down without breaking the design.
    Dimensions, Width W x Depth D x Height H (mm)  254×133×50  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$48.99
    Min. 2 days
  12. Towel rack
    RELIANCE Towel rack
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A simple towel rack that can be used in the bathroom.
    Surface Treatment  Bracket: Chrome plating, Pipe: Polishing  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  13. 325x265x150mm square sink (stainless steel)
    ESCO 325x265x150mm square sink (stainless steel)
    Esco Part No.  EA468EB-2 
    Rating:
    80%
    from S$179.90
    Min. 2 days
  14. Gaona wall-mounted hand-washer faucet set (white for ceramic washbasin / hand-washing)
    GAONA Gaona wall-mounted hand-washer faucet set (white for ceramic washbasin / hand-washing)
    A small wall-mounted hand washer made of pottery suitable for small spaces. As it is slim and compact, it is ideal for hand-washing toilets and entrances. Combine with a 25 mm standard drainage fitting. Comes with a bag hanger (mounting bracket) for hanging on the wall. Drainage hole diameter: Φ4... Read More
    Material  Pottery, bronze  Color  White 
    from S$249.90
    Min. 2 days
  15. Mirror anshin plus which is not cloudy
    Topre Mirror anshin plus which is not cloudy
    ・ It doesn't get cloudy even in the steam of the bathroom. ・ It's a mirror made of a composite material that doesn't use glass, so it doesn't break even in the event of a disaster. It can be used in places such as baths and washrooms where the mirror becomes cloudy due to steam.... Read More
    Rating:
    87%
    from S$19.99
    Min. 7 days
  16. Vanity shelf
    RELIANCE Vanity shelf
    By using clear resin shelves, it is a cosmetic shelf that keeps the price down without breaking the design. * The shelf board can be easily removed for cleaning.
    Dimensions, Width W x Depth D x Height H (mm)  181×115×40  Material  Body: AS resin, Cover: ABS resin  Color (Body)  Clear  Surface Treatment  Cover: Chrome plating  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$35.99
    Min. 2 days
  17. Appearance
    J.FRONT DESIGN & CONSTRUCTION Appearance
    You can hang it! You can lean it up! RM-4A and RM-5A can be placed on the floor with non-slip rubber.
    from S$389.90
    Min. 3 days
  18. Combination towel rack
    RELIANCE Combination towel rack
    The hotel-like sharp and square design creates an urban and modern space. A towel rack with a thimble towel rack that can be used in the bathroom.
    Surface Treatment  Pipe: Polishing, Bracket: Chrome plating  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$249.90
    Min. 5 days
  19. Wall-mounted hand basin Luju
    KAKUDAI MFG Wall-mounted hand basin Luju
    Specification  Wall-mounted with dedicated back hanger 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  20. Wall-Mounted Hand Wash Basin Bowl Luju
    KAKUDAI MFG Wall-Mounted Hand Wash Basin Bowl Luju
    Mass (kg)  6.5  Specification  Wall-mounted with dedicated back hanger 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  21. Vanity shelf
    RELIANCE Vanity shelf
    By using clear resin shelves, it is a cosmetic shelf that keeps the price down without breaking the design.
    Surface Treatment  Bracket: Matte anodized  can be used at bathroom  Possible  Material  Shelf: Acrylic resin, Bracket: Aluminum  Color  Shelf: Clear, Cutting end: Paint  fixing screws provided  With mounting screw 
    Rating:
    100%
    from S$109.90
    Min. 9 days
  22. Vanity shelf
    RELIANCE Vanity shelf
    The flowing lines and lean form harmonize with various spaces. It is a stylish sanitary hardware of the Stream R series.
    Dimensions, Width W x Depth D x Height H (mm)  250×109×57  Surface Treatment  Polishing  can be used at bathroom  Possible  Material  Stainless steel  fixing screws provided  With mounting screw 
    from S$199.90
    Min. 2 days
  23. Hanging mirror  Oct
    POSH LIVING Hanging mirror Oct
    It is a mirror with an antique frame. A wall-mounted mirror featuring frames of various shapes.
    Width (mm)  140  Thickness (mm)  Height (mm)  With / without chain: 270/200 
    from S$25.99
    Min. 5 days
  24. Vanity shelf
    TOTO Vanity shelf
    from S$85.99
    Min. 4 days
  25. Round handwasher iron hole
    KAKUDAI MFG Round handwasher iron hole
    Cutting depth (mm)  250  Material  Enamel steel plate 
    from S$159.90
    Min. 5 days
  26. Vanity shelf
    RELIANCE Vanity shelf
    It is a cosmetic shelf that combines a design using a glass-colored acrylic shelf, a sense of quality, and safety.
    Dimensions (Width W x Depth D) (mm)  400×98  Surface Treatment  Bracket: Chrome plating  can be used at bathroom  Possible  Color  Shelf board: glass color  Material  Shelf: Acrylic, Bracket: Zinc die-cast  fixing screws provided  With mounting screw 
    from S$119.90
    Min. 9 days
  27. Round handwasher iron hole
    KAKUDAI MFG Round handwasher iron hole
    Recommended faucet bracket part no.  721-206-13、716-815-13、716-824-13  Specification  With counter fixing bracket  Cutting depth (mm)  Φ54 
    from S$359.90
    Min. 5 days
  28. Square washbasin Luju
    KAKUDAI MFG Square washbasin Luju
    from S$399.90
    Min. 4 days
  29. Φ385x152mm round sink (stainless steel)
    ESCO Φ385x152mm round sink (stainless steel)
    Esco Part No.  EA468EA-4 
    from S$109.90
    Min. 4 days
  30. Φ280 / 240x100mm flat bottom sink (made of stainless steel)
    ESCO Φ280 / 240x100mm flat bottom sink (made of stainless steel)
    Esco Part No.  EA468EC-1 
    from S$89.99
    Min. 4 days
  31. Cosmetic mirror arch shaped fastener set
    TOTO Cosmetic mirror arch shaped fastener set
    from S$19.99
    Min. 4 days
  32. Hand washing machine
    SANEI Hand washing machine
    A modern vessel that retains the simple taste peculiar to Shigaraki ware. For washroom * Please use H7610-25, H740-25, H750-25 for the drain trap. * Since each item is handmade, there may be slight variations in dimensions and colors.
    from S$279.90
    Min. 3 days
  33. Vanity shelf
    RELIANCE Vanity shelf
    The flowing lines and lean form harmonize with various spaces. It is a stylish sanitary hardware of the Stream R series.
    Surface Treatment  Polishing  can be used at bathroom  Possible  Material  Stainless steel  fixing screws provided  With mounting screw 
    from S$129.90
    Min. 9 days
  34. Wall-mounted washbasin DURAVIT
    KAKUDAI MFG Wall-mounted washbasin DURAVIT
    * An adapter is required to install a single faucet.
    Capacity (L)  5.2  Specification  With wall-mounted screw and plug  Recommended faucet bracket part no.  183-066、183-008、183-050、150-411、183-059  Mass (kg)  17 
    from S$489.90
    Min. 5 days
  35. Round hand basin Luju
    KAKUDAI MFG Round hand basin Luju
    from S$299.90
    Min. 5 days
  36. Folding pipe shelves
    RELIANCE Folding pipe shelves
    A standard product foldable pipe shelf that is still used in public toilets for nearly 40 years since its release. When not in use, the shelves are stowed. * A storage space of 220 mm is required above the mounting position.
    Length (mm)  300  Surface Treatment  Polishing  can be used at bathroom  Possible  Material  Stainless steel 
    from S$379.90
    Min. 11 days
  37. Towel rack
    RELIANCE Towel rack
    The hotel-like sharp and square design creates an urban and modern space. A thimble towel rack that can be used in the bathroom.
    Surface Treatment  Pipe: Polishing, Bracket: Chrome plating  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$169.90
    Min. 11 days
  38. Towel rack
    KAKUDAI MFG Towel rack
    Material  Brass  Specification  With screw plug 
    from S$119.90
    Min. 4 days
  39. Hanging mirror  of long
    POSH LIVING Hanging mirror of long
    It is a mirror with an antique frame. A wall-mounted mirror featuring frames of various shapes.
    from S$19.99
    Min. 5 days
  40. Wall Penetration Slide Plate Cover
    SANEI Wall Penetration Slide Plate Cover
    Wall through hole cover hole position slides between 100150.
    Material  SUS430  Specification  With screws 
    from S$32.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 232

Set Ascending Direction