All Category

Towel Bars

View : Grid List
Filter

Items 1 - 40 of 185

Set Ascending Direction
  1. Round towel rack
    SANEI Round towel rack
    Round towel rack
    Included Accessories  Screw  Material (Pipe)  Stainless steel 
    from S$19.99
    Min. 2 days
  2. Towel rack
    RELIANCE Towel rack
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A popular towel rack that can be used anywhere in the bathroom.
    Surface Treatment  Bracket: Chrome plating, Pipe: Polishing  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  3. Towel rack
    RELIANCE Towel rack
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A metal towel rack that can be used anywhere in the bathroom.
    Surface Treatment  Pipe: Polishing, Bracket: Chrome plating  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  4. Towel rack
    RELIANCE Towel rack
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A metal towel rack that can be used anywhere in the bathroom.
    Surface Treatment  Pipe: Polishing, Bracket: Chrome plating  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$32.99
    Min. 10 days
  5. Towel rack
    RELIANCE Towel rack
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A metal towel rack that can be used anywhere in the bathroom.
    Surface Treatment  Pipe: Polishing, Bracket: Chrome plating  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$45.99
    Min. 10 days
  6. Combination towel rack
    RELIANCE Combination towel rack
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A metal two-stage round towel rack that can be used anywhere in the bathroom.
    Dimensions, Diameter x Length L (Φmm x mm)  19×500  Material  Brass  Surface Treatment  Chrome-plated  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$279.90
    Min. 11 days
  7. Towel rack
    RELIANCE Towel rack
    The simple design gives a profound feeling and creates a luxurious atmosphere in any space. It is a high-class sanitary hardware of the 4600 series. * Please specify when changing the specifications of the hexagon bolt (M6).
    Length (mm)  60  Surface Treatment  Polishing  can be used at bathroom  Possible  Material  Stainless steel  Specification  With 6mm hexagon tapping screw  fixing screws provided  With mounting screw 
    from S$259.90
    Min. 11 days
  8. 405-650mm towel rack (expandable)
    ESCO 405-650mm towel rack (expandable)
    Esco Part No.  EA638LE-150 
    from S$49.99
    Min. 4 days
  9. Towel rack
    RELIANCE Towel rack
    The rounded, simple and timeless design harmonizes with various spaces. It is a simple sanitary hardware of the 1600 series.
    Length (mm)  450  Surface Treatment  Bracket: Chrome plating, Bar: Polishing  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$76.99
    Min. 5 days
  10. Iron bar
    SANEI Iron bar
    The irons are baked and painted to give them a textured texture. We consider the ease of use of each product and do the polite work unique to MADE IN JAPAN while checking the quality of each product. * Rust may occur due to the characteristics of the material. Due to the antique style, there are ... Read More
    Allowable Load (kg)  Material  Iron 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  11. Towel rack C type
    KAKUDAI MFG Towel rack C type
    Pipe outer diameter (Φmm)  12.7  Material  Stainless steel, zinc 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  12. Iron Room Bar (Indoor Safety Handrail)
    POSH LIVING Iron Room Bar (Indoor Safety Handrail)
    It is an iron product with a simple design. As it is easy to install, it is recommended for towel racks and product displays.
    Height (cm)  6.5  Material  Iron 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  13. Towel rack
    RELIANCE Towel rack
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A popular towel rack that can be used anywhere in the bathroom.
    Dimensions, Diameter x Length L (Φmm x mm)  12.7×400  Surface Treatment  Bar: Anodized clear finish  Material  Bracket: ABS plastic, Pipe: Aluminum  Color  Bracket: White  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    Rating:
    100%
    from S$9.49
    Min. 2 days
  14. Towel Rack
    TOTO Towel Rack
    Rating:
    100%
    from S$24.99
    Min. 2 days
  15. L type towel ring
    SANEI L type towel ring
    Inner Diameter (Φmm)  140  Included Accessories  Screw  Material  Stainless steel 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  16. Towel ring
    TOTO Towel ring
    Rating:
    93%
    from S$37.99
    Min. 2 days
  17. Towel ring
    KAKUDAI MFG Towel ring
    from S$33.99
    Min. 2 days
  18. 244mm towel rack (magnet type)
    ESCO 244mm towel rack (magnet type)
    Dimension (mm)  244×46×40  Material  ABS resin  Esco Part No.  EA638LE-35 
    from S$9.89
    Min. 2 days
  19. Corner towel rack
    SANEI Corner towel rack
    Square towel rack
    Included Accessories  Screw  Material (Pipe)  Stainless steel 
    Rating:
    85%
    from S$22.99
    Min. 2 days
  20. Gaona + Towel Ring + Fashionable + (For washbasin and toilet)
    GAONA Gaona + Towel Ring + Fashionable + (For washbasin and toilet)
    It is easy to take a towel because the ring moves. Ring: Towel rack part 208 mm, pipe outer diameter 8 mm with screws for mounting. A simple stainless steel towel ring.
    Included Accessories  Screw  Material  Stainless steel, ABS resin  Color  Silver 
    from S$27.99
    Min. 2 days
  21. 2-stage towel rack
    RELIANCE 2-stage towel rack
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A metal two-stage square towel rack that can be used anywhere in the bathroom.
    Surface Treatment  Pipe: Polishing, Bracket: Chrome plating  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    Rating:
    80%
    from S$63.99
    Min. 2 days
  22. L type towel ring type 2
    SANEI L type towel ring type 2
    Included Accessories  Screw  Material  Stainless steel 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  23. Iron ring
    SANEI Iron ring
    Use with a towel The irons are baked and painted to give them a textured texture. We consider the ease of use of each product and do the polite work unique to MADE IN JAPAN while checking the quality of each product. * Rust may occur due to the characteristics of the material. Due to the antique ... Read More
    Allowable Load (kg)  Material  Iron 
    from S$46.99
    Min. 2 days
  24. Towel single
    RELIANCE Towel single
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A brass chrome-plated towel rack that can be used anywhere in the bathroom. * Regardless of whether or not the back of the wall is reinforced, it is not compatible with mounting on weak walls such as ... Read More
    Dimensions, Diameter x Length L (Φmm x mm)  19×400  Length (mm)  60  Material  Brass  Surface Treatment  Chrome-plated  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$89.99
    Min. 2 days
  25. Towel ring
    RELIANCE Towel ring
    The flowing lines and lean form harmonize with various spaces. It is a stylish sanitary hardware of the Stream R series.
    Dimensions, Width W x Depth D x Height H (mm)  200×50×25  Surface Treatment  Polishing  can be used at bathroom  Possible  Material  Stainless steel  fixing screws provided  With mounting screw 
    from S$76.99
    Min. 2 days
  26. L-type towel two-stage
    SANEI L-type towel two-stage
    You can hang towels in two steps.
    Included Accessories  Screw  Material (Pipe)  Stainless steel 
    from S$46.99
    Min. 3 days
  27. Towel rack
    RELIANCE Towel rack
    The simple form that does not follow the trend creates a calm atmosphere. It is a simple sanitary hardware of the 1900 series.
    Surface Treatment  Bracket: Chrome plating, Bar: Polishing  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$87.99
    Min. 5 days
  28. Towel ring chrome
    NewHikari Towel ring chrome
    Uses ABS resin and stainless steel that do not have to worry about rust. A beautiful glossy finish with chrome plating (resin part) and polishing (stainless steel part). It is a specification with excellent design that the mounting screw cannot be seen. Easy installation by installing the mountin... Read More
    Dimensions, Width W x Height H x Depth D (mm)  208×105.5×55.5 
    from S$25.99
    Min. 2 days
  29. Towel ring
    RELIANCE Towel ring
    The flowing lines, lean form, and black and matte texture like black ink with a profound feeling harmonize with various spaces. It is a high-class matte black sanitary hardware of the premium R series.
    Dimensions, Width W x Depth D x Height H (mm)  200×50×25  Load capacity (N)  98  Color  Matte black  can be used at bathroom  Possible  Material  Stainless steel  fixing screws provided  With mounting screw 
    from S$149.90
    Min. 2 days
  30. 155mm towel rack (magnet type)
    ESCO 155mm towel rack (magnet type)
    Esco Part No.  EA638LE-44 
    from S$8.49
    Min. 2 days
  31. Iron bar (two steps)
    SANEI Iron bar (two steps)
    Towel rack.
    Allowable Load (kg)  Material  Iron  Included Accessories  With screws 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  32. Gaona + towel ring + circle + (for washbasin and toilet)
    GAONA Gaona + towel ring + circle + (for washbasin and toilet)
    It is easy to take a towel because the ring moves. Ring: With a screw for mounting 140 mm in diameter and 7 mm in outer diameter of the pipe. A simple stainless steel towel ring.
    Included Accessories  Screw  Material  Stainless steel, polyacetanol, ABS resin  Color  Silver 
    from S$25.99
    Min. 2 days
  33. 900mm towel rack
    ESCO 900mm towel rack
    Esco Part No.  EA638LE-119 
    from S$33.99
    Min. 4 days
  34. Towel single
    RELIANCE Towel single
    A standard product that has been used in hotels and homes for nearly 40 years since its release. A brass chrome-plated towel rack that can be used anywhere in the bathroom. * Please specify when changing the specifications to hexagon bolts (M6) or tapping screws (4 mm).
    Length (mm)  60  Material  Brass  Surface Treatment  Chrome-plated  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$67.99
    Min. 10 days
  35. Dryer holder
    POSH LIVING Dryer holder
    Fashionable storage of dryers that are difficult to store. It is a specification that can be mounted on a wall and the dryer can be hooked. * Please avoid using it for any other purpose. * We are not responsible for any accidents caused by misuse. please note that.
    Material  Iron  Color  Silver  Depth (cm)  12  width W (cm)  10  Height H (cm) 
    from S$22.99
    Min. 2 days
  36. Dryer holder
    Kuritac Dryer holder
    A dryer holder that can be firmly fixed with a suction sheet with excellent holding power. Since the main body is made of stainless steel, it can be stored quickly even with a dryer that has just been used. If the adsorption power decreases, you can wash it with water and use it as many times as ... Read More
    Outside Dimensions, Width W x Depth D x Height H (cm)  About 10 × 14 × 17  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver 
    from S$32.99
    Min. 2 days
  37. Towel rack
    RELIANCE Towel rack
    The flowing lines and lean form harmonize with various spaces. It is a stylish sanitary hardware of the Stream R series.
    Dimensions, Width W x Depth D x Height H (mm)  400×50×30  Surface Treatment  Polishing  can be used at bathroom  Possible  Material  Stainless steel  fixing screws provided  With mounting screw 
    from S$99.90
    Min. 4 days
  38. 400mm towel rack
    ESCO 400mm towel rack
    Esco Part No.  EA638LE-63 
    from S$24.99
    Min. 2 days
  39. Towel hook with hook
    RELIANCE Towel hook with hook
    "I want to hang a towel for a while ..." Hooks are useful in such cases. Convenient items that do not take up space are excellent items that can also be a casual point in the bathroom.
    Dimensions, Diameter x Length L (Φmm x mm)  12.7×400  Load capacity (N)  98  Color  Bracket: White  Material  Pipe: Aluminum, Bracket: Polypropylene  Surface Treatment  Pipe: Anodized clear finish  can be used at bathroom  Possible  fixing screws provided  With mounting screw 
    from S$9.89
    Min. 10 days
  40. Towel ring
    RELIANCE Towel ring
    A standard product that has been used in hotels and homes for nearly 40 years since its release. The ring part that can be used in the bathroom is an acrylic towel ring.
    Dimensions (Width W x Height H) (mm)  169×133  Surface Treatment  Bracket: Chrome plating  Ring Color  Clear  can be used at bathroom  Possible  Material  Ring: Acrylic, Bracket: Zinc die-cast  fixing screws provided  With mounting screw 
    from S$35.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 185

Set Ascending Direction