All Category

Covers / Caps

View : Grid List
Filter

34 Item(s)

Set Ascending Direction
  1. Deodorant cap
    SANEI Deodorant cap
    For VP / VU40 / 50, straight pipe / bellows hose 32
    Material  EPDM  Operating Temperature (℃)  60 or less 
    Rating:
    89%
    from S$6.49
    Min. 2 days
  2. Counter makeup lid
    KAKUDAI MFG Counter makeup lid
    Block unnecessary counter holes
    Applicable Hole Diameter (Φmm)  24~40  Material  Brass 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  3. Deodorant Cap
    KVK Deodorant Cap
    Suitable for  40A、50A 
    Rating:
    90%
    from S$6.39
    Min. 2 days
  4. Basin cap
    SANEI Basin cap
    A lid that hides unnecessary holes in the basin For washroom
    Material  Polypropylene  Color  White 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  5. Decorative cap For floor flange mounting bolts
    TOTO Decorative cap For floor flange mounting bolts
    Adaptation  Flange-type sitting toilet  Color  White 
    Rating:
    85%
    from S$1.39
    Min. 2 days
  6. Basin hole cap
    KAKUDAI MFG Basin hole cap
    A cap that closes unused holes in the washbasin.
    Suitable Size (mm)  24~29  Material  PP 
    Rating:
    87%
    from S$3.09
    Min. 2 days
  7. Gaona Water hole cap For hole removal (washing hand wash screw)
    GAONA Gaona Water hole cap For hole removal (washing hand wash screw)
    A lid that closes unnecessary pottery holes and counter holes. It looks good and closes unused holes around the water. With packing, there is no need to worry about water leaking down.
    Insertion thickness (mm)  (Maximum) 45  Applicable Hole Diameter (Φmm)  24~40  Material  Brass 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  8. Deodorant cap
    SANEI Deodorant cap
    For VP40 / 50, VU50, for bellows hose
    Rating:
    100%
    from S$2.49
    Min. 2 days
  9. Makeup cap
    KAKUDAI MFG Makeup cap
    from S$37.99
    Min. 2 days
  10. Cosmetic cap set H270 series
    TOTO Cosmetic cap set H270 series
    Rating:
    100%
    from S$3.59
    Min. 2 days
  11. Gaona Water plaster cover for hole removal (easy installation, wash hand wash)
    GAONA Gaona Water plaster cover for hole removal (easy installation, wash hand wash)
    A cap that closes the faucet mounting holes that are not used in washbasins and hand washers. It can be used for holes with a diameter of 24-29 mm. It can be easily installed by simply fitting it into the hole.
    Material  Polypropylene  Color  White 
    from S$3.09
    Min. 2 days
  12. Gaona Water hole cap For hole removal (washing hand)
    GAONA Gaona Water hole cap For hole removal (washing hand)
    A lid that closes unnecessary pottery holes and counter holes. It looks good and closes unused holes around the water. With packing, there is no need to worry about water leaking down.
    Applicable Hole Diameter (Φmm)  13~20  Insertion thickness (mm)  5~35  Material  Brass  Color  Silver 
    from S$15.99
    Min. 2 days
  13. Counter makeup lid
    SANEI Counter makeup lid
    Type  Screw tightening type 
    from S$22.99
    Min. 2 days
  14. Makeup cap
    SANEI Makeup cap
    A cosmetic cap for the drain plug of a hand-washing machine that does not overflow. No water pool.
    from S$35.99
    Min. 2 days
  15. Makeup cap
    TOTO Makeup cap
    Color  White 
    from S$0.67
    Min. 2 days
  16. Cosmetic cap set H271 series
    TOTO Cosmetic cap set H271 series
    from S$3.99
    Min. 4 days
  17. Gaona Drain outlet cover Wash surface For hand washing (easy installation)
    GAONA Gaona Drain outlet cover Wash surface For hand washing (easy installation)
    A cap that makes up the drain hole for washbasins and hand washers. Just place it on the drain to create a fashionable washbasin / hand washer. * Do not flush with strongly acidic cleaning agents, chemicals, oil, boiling water, etc. There is a risk of equipment damage.
    Material  Brass 
    from S$32.99
    Min. 2 days
  18. Makeup cap
    SANEI Makeup cap
    Suitable for  For H740, H7610, H310 
    from S$39.99
    Min. 3 days
  19. Deodorant cap
    KVK Deodorant cap
    from S$7.19
    Min. 5 days
  20. Cap (with packing)
    SANEI Cap (with packing)
    For JH770-67-32
    Specification  With packing 
    from S$3.89
    Min. 3 days
  21. Square makeup cap
    KAKUDAI MFG Square makeup cap
    from S$39.99
    Min. 4 days
  22. Cosmetic cap with chain
    MIYAKO Cosmetic cap with chain
    It is a branch faucet, a valve for a dishwasher, and a water stop cap for water flow inspection. Since it comes with a ball chain with a ring, it can also be attached to a faucet spindle, etc. * The main body is made of zinc alloy and cannot be used for buried piping. * Check for water leaks afte... Read More
    Size  13 
    from S$9.59
    Min. 4 days
  23. Cosmetic cap set H262 series
    TOTO Cosmetic cap set H262 series
    from S$1.49
    Min. 4 days
  24. Sink Drain Outlet Cover
    KAKUDAI MFG Sink Drain Outlet Cover
    Block unnecessary pottery holes and counter holes. 613-523: For sanitary ware
    Applicable Hole Diameter (Φmm)  24~40  Material  Brass  Insertion thickness (mm)  Up to 45 
    from S$25.99
    Min. 2 days
  25. Deodorant cap
    MIYAKO Deodorant cap
    A Φ32 cleaning pipe and a Φ30 drain hose can be connected to the PVC pipe VP / VU40 / 50 without using adhesive. You can easily connect by simply putting it on the PVC pipe and inserting the pipe. * Cannot be used for wall drainage.
    from S$6.19
    Min. 5 days
  26. Bathtub Drain Stopper Cover
    KAKUDAI MFG Bathtub Drain Stopper Cover
    Corresponding hole diameter 13 to 20 mm Scissors thickness 5 to 35 mm Blocks unnecessary pottery holes and counter holes.
    Material  Brass 
    from S$14.99
    Min. 6 days
  27. Koreyan Plumbing Hole Cap for Hiding Holes
    GAONA Koreyan Plumbing Hole Cap for Hiding Holes
    When replacing a 3-hole mixer faucet with a one-hole mixer faucet, the unused holes are neatly closed. It is convenient when replacing faucets such as washbasins and washbasins in renovations. It is often used for refurbishing restrooms in hotels, commercial facilities, and offices. It comes with... Read More
    Corresponding diameter (Φmm)  25~35  Material  Stainless steel  Insertion thickness (mm)  Up to 35 
    from S$22.99
    Min. 7 days
  28. Bathtub Drain Stopper Cover
    KVK Bathtub Drain Stopper Cover
    It has a neat shape with a thinner lid thickness of 4 mm compared to conventional decorative lids. It is used to close unnecessary counter holes.
    Applicable Hole Diameter (Φmm)  24~40 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  29. Makeup Cap Set H263 Series
    TOTO Makeup Cap Set H263 Series
    from S$2.19
    Min. 4 days
  30. All-purpose simple deodorant lid
    AWS All-purpose simple deodorant lid
    Bend according to the diameter of the drain.
    Material  SUS304 
    Discontinued
  31. Cosmetic cap for floor flange mounting bolts made of resin
    TOTO Cosmetic cap for floor flange mounting bolts made of resin
    Suitable for  Flange-type sitting toilet  Color  White 
    Discontinued
  32. Makeup lid
    KAKUDAI MFG Makeup lid
    Discontinued
  33. Cosmetic cap set H830 series
    TOTO Cosmetic cap set H830 series
    Discontinued
  34. Cosmetic cap made of resin
    TOTO Cosmetic cap made of resin
    Color  White 
    Discontinued
View : Grid List
Filter

34 Item(s)

Set Ascending Direction