All Category

Plumbing Tools / Cutting

View : Grid List
Filter

Items 1 - 40 of 66

Set Ascending Direction
  1. Double circle Sayaflex cutter <R>
    MIRAI INDUSTRY Double circle Sayaflex cutter <R>
    It is a cutter exclusively for Daen Saya Tube 7. Only the D-circle sheath tube can be cut with 1/3 (120 °) rotation without damaging the resin tube inside the D-circle sheath tube. Comes with a spacer that firmly holds the D-circle sheath tube. It can be cut safely and securely by fixing the Da-y... Read More
    Suitable for  Double circle Saya tube 7 (36 × 23.5) 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  2. Piping molding cutter
    MIRAI INDUSTRY Piping molding cutter
    With this one, you can cut piping molding sizes 13, 20, and 25 at the same time as the lid and base. One-touch opening with one hand. Since it is a ratchet type, it can be cut easily. Lightweight aluminum alloy type.
    Spare Blade Specification  Stainless steel 
    from S$69.99
    Min. 5 days
  3. Pipe cutter
    SANEI Pipe cutter
    Material  Aluminum die casting 
    from S$38.99
    Min. 3 days
  4. Grinding saw replacement blade (2 pieces)
    KAKUDAI MFG Grinding saw replacement blade (2 pieces)
    It can also be attached to Super Saw E7.
    Length (mm)  170 
    from S$27.99
    Min. 3 days
  5. Diamond replacement blade HIS-46 46Φ for inside cutter
    HOUSE B.M Diamond replacement blade HIS-46 46Φ for inside cutter
    Mass (g)  16  Blade Diameter (Φmm)  46  Trusco Part No.  809-4863 
    from S$77.99
    Min. 4 days
  6. Inner cutter (multi-adjustment)
    KAKUDAI MFG Inner cutter (multi-adjustment)
    The finish of the PVC pipe can be cut flat from the inner surface to a lower level than the floor surface.
    from S$379.90
    Min. 5 days
  7. Spare blade (for double circle shear flexible cutter)
    MIRAI INDUSTRY Spare blade (for double circle shear flexible cutter)
    from S$48.99
    Min. 5 days
  8. Speed saw
    SANEI Speed saw
    For cutting PVC pipes, with wooden handle
    Material  Steel 
    from S$16.99
    Min. 3 days
  9. Handy cutter (for aluminum tape)
    MIRAI INDUSTRY Handy cutter (for aluminum tape)
    A cutter for vertical tearing of aluminum tape wrapped around a cross-linked polyethylene pipe pair and a cross-linked polyethylene pipe triple. * Be sure to check that there are no vertical tear marks on the aluminum tape and no scratches on the resin pipe inside. If there is a scratch, water ma... Read More
    from S$13.99
    Min. 5 days
  10. Hole saw for PVC
    MIYAKO Hole saw for PVC
    A hole saw for PVC pipes. MB149T-Use dimension 60 (50 yo) when using for 75 x 50 (P) and 100 x 50 (P), and use dimension 89 (75 yo) when using for 100 x 75 (P). * For electric drill rotation only. * Do not use impact drills, hammer drills, or vibration drills. * Please read the instruction manual... Read More
    Center drill diameter (Φmm)  6×87 
    from S$87.99
    Min. 4 days
  11. Inner cutter (with adjustment)
    KAKUDAI MFG Inner cutter (with adjustment)
    The finish of the PVC pipe can be cut flat from the inner surface to a lower level than the floor surface.
    Specification  Adjustable depth with adjust function 
    from S$379.90
    Min. 3 days
  12. Inner cutter
    KAKUDAI MFG Inner cutter
    The finish of the PVC pipe can be cut flat from the inner surface to a lower level than the floor surface.
    Rating:
    100%
    from S$299.90
    Min. 3 days
  13. Handy Saw
    SANEI Handy Saw
    For cutting PVC pipes and copper pipes
    Material  Steel 
    from S$17.99
    Min. 3 days
  14. Spare blade for inner cutter
    KAKUDAI MFG Spare blade for inner cutter
    It has a diamond coating so it lasts a long time. For 6074, 6075, 6076, 607-600, 6079
    from S$169.90
    Min. 3 days
  15. Piping molding cutter
    MIRAI INDUSTRY Piping molding cutter
    You can cut the piping moldings of RM Mall Quattro (20), RM Mall Pair (20), and RM Mall (13, 20, 25). RM Mall With a guide to fix the base of Cuatro's piping mall and an adapter to fix the cover. Since the base and cover can be firmly fixed and cut, the cut end will be beautifully finished. O... Read More
    from S$85.99
    Min. 5 days
  16. World saw α spare blade
    SANEI World saw α spare blade
    World Saw α spare blade 1 piece
    Material  Steel 
    from S$9.89
    Min. 3 days
  17. Pipe cutter for coated copper pipe
    MIYAKO Pipe cutter for coated copper pipe
    A pipe cutter that cuts coated copper pipes. The knob can be adjusted quickly with one push. Please use the dedicated spare blade MB700K. * Cutter for coated copper tube.
    Suitable Pipe  Coated copper tube  Specification  Mounting blade: MB700K-6.3H  Range to Use (mm)  6~50 
    from S$129.90
    Min. 4 days
  18. Sawing machine
    KAKUDAI MFG Sawing machine
    For cutting and drilling of wood, new building materials, control panels, gypsum board, PVC, etc.
    Length (mm)  255 
    from S$22.99
    Min. 5 days
  19. Hole saw for bathtub
    KAKUDAI MFG Hole saw for bathtub
    You can drill holes in the enamel layer by inserting a diamond hole saw into the super steel hole. Also, because it is a magnet type, the diamond hole saw will not fall even if it is turned downward. In this case, replace the center drill for enamel and insert the stop sleeve to make a hole. For ... Read More
    Drilling Thickness (mm)  50 
    from S$259.90
    Min. 4 days
  20. Pipe cutter spare blade
    MIYAKO Pipe cutter spare blade
    A spare blade for pipe cutters. * Please be careful about compatible models.
    from S$17.99
    Min. 4 days
  21. Pipe cutter mini
    MIYAKO Pipe cutter mini
    A pipe cutter that cuts copper pipes and brass pipes. Please use the dedicated spare blade MB700K. * When using for stainless steel pipes, use with a wall thickness of 0.5 mm or less.
    Range to Use (mm)  3~22  Specification  Mounting blade: MB700K-3.0 
    from S$37.99
    Min. 4 days
  22. Pipe cutter spare blade
    SANEI Pipe cutter spare blade
    Spare blade for Sanei faucet pipe cutter PR395
    Material  Steel 
    from S$6.49
    Min. 2 days
  23. Saya tube cutter
    MIRAI INDUSTRY Saya tube cutter
    After passing the resin pipe through the sheath pipe, you can cut only the outer sheath pipe without cutting the resin pipe inside. * When cutting the sheath tube, feed the tool post so that the sheath tube is not deformed. Excessive feeding may damage the cross-linked polyethylene pipe and polyb... Read More
    from S$129.90
    Min. 5 days
  24. Route world saw
    SANEI Route world saw
    For cutting and drilling when passing pipes through walls such as wood, plywood, and gypsum board
    Material  Steel 
    from S$22.99
    Min. 3 days
  25. Birdie saw blade
    SANEI Birdie saw blade
    Suitable for  For Sanei Faucet R392 
    from S$9.99
    Min. 3 days
  26. Piping molding cutter (for piping molding pair)
    MIRAI INDUSTRY Piping molding cutter (for piping molding pair)
    The cover and base of RM molding pair (20) and piping molding (13, 20, 25) can be cut at the same time. With a duct guide that fixes and cuts the RM molding pair. Since the piping molding can be firmly fixed and cut, the cut end is beautifully finished. One-touch opening with one hand. Since it i... Read More
    Mass (g)  720  Overall Length (mm)  307 
    from S$249.90
    Min. 5 days
  27. Hexagonal inner cutter
    KAKUDAI MFG Hexagonal inner cutter
    The finish of the PVC pipe can be cut flat from the inner surface to a lower level than the floor surface. For hexagonal shaft charging driver
    Rating:
    100%
    from S$299.90
    Min. 5 days
  28. Mbso
    MIYAKO Mbso
    Uses a rubber and resin composite grip that fits in your hand. For PVC pipes and copper pipes * Select the blade according to the intended use.
    Specification  18 Yama  Replacement Blades  MB167SK 
    from S$19.99
    Min. 4 days
  29. Mbso
    MIYAKO Mbso
    Uses a rubber and resin composite grip that fits in your hand. For drilling circles and ovals of wood, plywood, etc. * Select the blade according to the intended use.
    Specification  For routing  Replacement Blades  MB167SK 
    from S$24.99
    Min. 4 days
  30. Mbso replacement blade
    MIYAKO Mbso replacement blade
    For drilling circles and ovals of wood, plywood, etc. * Select the blade according to the intended use.
    Suitable Model  MB167S  Specification  For routing 
    from S$17.99
    Min. 4 days
  31. Sharp saw blade
    SANEI Sharp saw blade
    Suitable for  For Sanei faucet R39 
    from S$8.49
    Min. 3 days
  32. Mbso replacement blade
    MIYAKO Mbso replacement blade
    For PVC pipes and copper pipes * Select the blade according to the intended use.
    Suitable Model  MB167S  Specification  18 Yama 
    from S$8.79
    Min. 4 days
  33. Pipe cutter
    KVK Pipe cutter
    Remark  Can cut to outer diameter Φ42mm 
    from S$179.90
    Min. 8 days
  34. Hexagonal shaft inner cutter (with adjustment)
    KAKUDAI MFG Hexagonal shaft inner cutter (with adjustment)
    The finish of the PVC pipe for a hexagonal shaft charging driver can be cut flat from the inner surface to a lower level than the floor surface. The depth can be adjusted with the adjustment function.
    Material  Steel 
    from S$389.90
    Min. 6 days
  35. Mbso D type
    MIYAKO Mbso D type
    The angle of the blade can be changed. For PVC pipes and copper pipes * Select the blade according to the intended use.
    Specification  18 Yama  Replacement Blades  MB167DK 
    from S$19.99
    Min. 4 days
  36. For pipe cutter flexible
    MIYAKO For pipe cutter flexible
    * When using for stainless steel pipes, use with a wall thickness of 0.5 mm or less.
    Range to Use (mm)  4~32  Specification  Mounting blade: MB700K-6.3F 
    from S$119.90
    Min. 4 days
  37. PVC pipe inner cutter spare blade
    SANEI PVC pipe inner cutter spare blade
    Suitable for  For Sanei faucet R397-1 
    from S$169.90
    Min. 4 days
  38. Inside cutter PVC pipe inner diameter cutter ISE-41
    HOUSE B.M Inside cutter PVC pipe inner diameter cutter ISE-41
    Mass (g)  428  Cutting Capacity, Wall Thickness (mm)  Trusco Part No.  809-4900  Suitable for  Applicable cutting size 
    from S$229.90
    Min. 4 days
  39. World saw α
    SANEI World saw α
    For cutting PVC pipes and copper pipes
    Material  Steel 
    from S$14.99
    Min. 3 days
  40. Resin tube cutter
    SANEI Resin tube cutter
    Specification  For 10A-20A resin pipe 
    from S$69.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 66

Set Ascending Direction