All Category

Plumbing Tools / Others

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Simple installation tool
    SANEI Simple installation tool
    For bite circulation connection fittings only
    from S$35.99
    Min. 2 days
  2. Flexible joint connection tool
    KAKUDAI MFG Flexible joint connection tool
    from S$77.99
    Min. 4 days
  3. Center punch tool
    ESCO Center punch tool
    Width (mm)  20  Overall Length (mm)  250  Mass (g)  380  Band Width (mm)  9.5、16  Esco Part No.  EA463BH-1  Suitable for  For EA463BH, BJ 
    from S$269.90
    Min. 4 days
  4. Connecting bracket installation tool (Ratchet type)
    MIYAKO Connecting bracket installation tool (Ratchet type)
    It is a mounting bracket that also serves as a bite circulation bracket and a stainless steel connection bracket for M246HS bass.
    Dimension (mm)  204×66×Φ44 
    from S$199.90
    Min. 4 days
  5. Resin pipe installation tool
    SANEI Resin pipe installation tool
    Used when inserting metal fittings into a 10A pair resin pipe.
    from S$879.90
    Min. 4 days
  6. Resin pipe insertion tool
    MIYAKO Resin pipe insertion tool
    Used when inserting bamboo shoots into a 10A heat-resistant tube.
    Size  10A 
    from S$749.90
    Min. 4 days
  7. Connecting bracket installation tool
    MIYAKO Connecting bracket installation tool
    It is a mounting bracket exclusively for bite circulation brackets.
    Dimension (mm)  70×Φ38×Φ37.5 
    from S$33.99
    Min. 4 days
  8. Sliding tool
    SANEI Sliding tool
    This product is a fitting press-fitting tool exclusively for aluminum composite cross-linked polyethylene pipe (T102T). A fitting can be press-fitted into a nominal 13A pipe with an expanded pipe opening. Used when connecting SANEI T102T, T102T-2Y and T6150-4, T6150-44S. As a fitting press-fittin... Read More
    from S$2,499.00
    Min. 5 days
  9. Fireproof plug
    SANEI Fireproof plug
    from S$17.99
    Min. 4 days
  10. Expansion tool
    SANEI Expansion tool
    This product is a pipe expansion tool exclusively for aluminum composite cross-linked polyethylene pipe (T102T). Expand the pipe opening of Nominal 13A so that the fitting can be inserted. As a pipe expansion tool exclusively for polyethylene pipes. * If something goes wrong with the adapter or t... Read More
    from S$1,799.00
    Min. 5 days
  11. Hose packing / Musi push remover
    ASADA Hose packing / Musi push remover
    The hose packing can be removed and attached with this one. You can also adjust and remove the hose push. Installation / removal of packing for freezing / air conditioning charging hose Installation / removal of pusher * Five packings are included at the beginning, but this is the Asada "Yel... Read More
    Overall Length (mm)  110  Color  Blue  Manufacturer Product Code  Y19048 
    from S$43.99
    Min. 5 days
  12. Multi lever nozzle
    SANEI Multi lever nozzle
    8 patterns of watering function. Shower, straight, mist, flare, jolo, open, stop, flow control. Joint that does not twist the hose
    Material  ABS resin, polyacetal 
    Discontinued
  13. Hose band
    SANEI Hose band
    Hand tightening type
    Material  Brass 
    Discontinued
  14. Water faucet box (for floor)
    SANEI Water faucet box (for floor)
    Material  Polypropylene 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction