Test Plugs
Other Related Pages
- SANEI PC plugUsed to protect screws such as faucet sockets during construction.Material Polypropylene
- KAKUDAI MFG PP plugA plug that protects faucet sockets, fittings, etc. during faucet construction. Reinforced material is used only for call 13. There is a hexagonal part inside the external screw part, and the plug can be removed even if the screw is damaged from the base. * Please use sealing tape.
- SANEI Board plugBlaster board (thickness up to 12.5 mm) Test plug for water tap outlet of construction partNominal Diameter (B) 1/2 Nominal Diameter (A) 13 Shape Plug Material Polyacetal Connector Thread Type R Type Threaded jointfrom S$1.29Min. 2 days
- MIYAKO Test plugCompatible with core fittings. As with conventional products, it can be attached and detached with a hexagon wrench or spanner. By making the hexagonal part compact, it is easy to hold when tightening by hand, and there is no need to make a large hole in the wall. Lines are provided in 15 mm incr... Read MoreMaterial PP
- SANEI Aluminum plugUsed to protect screws such as faucet sockets during construction, wrapped with sealing tape to prevent corrosionMaterial Aluminum die casting Shape Plug Type Threaded jointfrom S$4.29Min. 2 days
- K.I. Drill Blue plugA versatile type that can be used for rust-preventive fittings "core fittings" (core fittings are not currently on the market) and other fittings (TS, SVS, CU, etc.)! By adopting a rubber O-ring, no sealing tape is required! Since it has the same dimensions as the outer diameter of the ... Read MoreApplicable wrench 12mm Overall Length (mm) 71
- SANEI Pipe end core PC plugUsed to protect screws such as faucet sockets during construction PVC lining for steel pipeNominal Diameter (B) 1/2 Nominal Diameter (A) 13 Material ABS resin Shape Plug Type Threaded jointfrom S$1.99Min. 2 days
- KAKUDAI MFG Test plug (corresponding to pipe end anti-corrosion joint)Compatible with pipe end anticorrosion joints. PlumbingColor Blue Nominal Size 13from S$3.59Min. 2 days
- MIRAI INDUSTRY Test plug (for resin pipe water pressure inspection)Resin pipe method Used for water pressure test after piping. *After the test, cut the resin pipe by 50mm or more from the tip before installation. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot b... Read More
- KVK Test plug (Bleeding type)For pressure resistance leakage test of piping.
- KAKUDAI MFG PP plug 13Nominal Diameter (mm) 13(R1/2) Mass (g) 30 Trusco Part No. 322-7944 Overall Length (mm) 72from S$2.79Min. 4 days
- MIRAI INDUSTRY Test plug for pump (for water pressure inspection of resin pipe)Resin pipe method Used for water pressure inspection with a test pump after piping. * After completing the work, remove the test plug, the resin pipe, and the hose in that order. If you remove the hose before removing the resin pipe, the adapter may get tangled and cause water leakage during the ... Read More
- MIYAKO Auto testerOnly final tightening is OK (temporary tightening is not required)! Water can be drained automatically after the air bleeding inspection in the piping. * For the water pressure test, use water that does not contain foreign matter. * Be sure to remove it after the test. * Do not use for vertical p... Read MoreHex Width Across (mm) 12 Size 13 Nominal Diameter (A) 13A Dimension L (mm) 75 Dimension d G1/2 Material PPfrom S$5.39Min. 4 days
- SANEI PC plugUsed to protect screws such as faucet sockets during construction Nominal 25 for pipingNominal Diameter (B) 1 Nominal Diameter (A) 25 Shape Plug Material Polypropylene Type Threaded jointfrom S$2.99Min. 3 days
- MIYAKO Auto testerOnly final tightening is OK (temporary tightening is not required)! Water can be drained automatically after the air bleeding inspection in the piping. * For the water pressure test, use water that does not contain foreign matter. * Be sure to remove it after the test. * Do not use for vertical p... Read MoreHex Width Across (mm) 12・16 Size 20 Nominal Diameter (A) 20A Dimension L (mm) 65 Dimension d G3/4 Material PPfrom S$6.99Min. 4 days
- SANEI Clip-type test plugEasy to inspect the water pressure of resin pipes, for both cross-linked polyethylene pipes and polybuden pipesfrom S$63.99Min. 3 days
- SANEI Merit plugAt the same time as deciding the piping position of hot water, it protects the faucet socket etc., please use it by wrapping it with sealing tape to prevent corrosion.Nominal Diameter (B) 1/2 Nominal Diameter (A) 13 Material ABS resin Connector Thread Type G (Male thread) Shape Plug Type Threaded jointfrom S$32.99Min. 3 days
- MIYAKO Aluminum Test Plug with Mini O-RingWater supply and hot water supply piping Water pressure test plug Made of aluminum, it is durable, can be used repeatedly, and does not break easily. Compact design and less than half the length of conventional products. The diameter can be reduced by 30% and the opening of walls and floors can b... Read MoreMaterial Aluminumfrom S$4.29Min. 6 days
- MIYAKO Water Pressure Test Cap PlugA plug used for water pressure testing of water and hot water supply pipes. Since the plug and cap are shared, both can be used with this one. It also supports core fittings and flexible fittings. Since it is more compact than the conventional test plug, it is hard to break even if it is stepped ... Read MoreMaterial Body / PP, O-ring / NBRfrom S$2.19Min. 5 days
- KAKUDAI MFG Test plug for header pipeWith a built-in air vent valve, you can easily inspect the leaked part.from S$48.99Min. 4 days
- MIYAKO Aluminum test plug miniWater supply and hot water supply piping Water pressure test plug Made of aluminum, it is durable, can be used repeatedly, and does not break easily. Compact design and less than half the length of conventional products. The diameter can be reduced by 30% and the opening of walls and floors can b... Read MoreMaterial Aluminumfrom S$3.59Min. 6 days
- MIYAKO O-ring for test plugTest plug (with O-ring) O-ring for V133CP.Material NBRfrom S$0.67Min. 4 days
- KAKUDAI MFG Test plug for metacapoliIt has a built-in air bleeding valve and can inspect water leaks. For Metacapori onlyfrom S$64.99Min. 4 days
- MIYAKO Test plug (with O-ring)Compatible with core fittings. No need for sealing tape. As with conventional products, it can be attached and detached with a hexagon wrench or spanner. By making the hexagonal part compact, it is easy to hold when tightening by hand, and there is no need to make a large hole in the wall. Lines ... Read MoreMaterial PPfrom S$2.59Min. 4 days
- KAKUDAI MFG PP plug (for pipe end anti-corrosion joint)* Please use sealing tape.Specification With scaleDiscontinued
- KAKUDAI MFG Merit plug 13You can determine the hot water piping position.Material ABSDiscontinued