All Category

Vertical Pipe Bands

View : Grid List
Filter

Items 1 - 40 of 190

Set Ascending Direction
  1. Stainless VP Standing Band
    Akagi Stainless VP Standing Band
    Lantern type standing band for VP pipe
    Material  SUS304  Type  Standing band 
    Rating:
    94%
    from S$3.29
    Min. 2 days
  2. Hinged vertical band
    Akagi Hinged vertical band
    Hinge type vertical suspension band for SGP pipes 175A and above are made of flat steel without ribs. Can also be used for VP pipes up to 300A. (VP20, VP25, VP30 are VP tube size only)
    Rating:
    76%
    from S$1.29
    Min. 2 days
  3. Stainless hinged vertical band
    Akagi Stainless hinged vertical band
    Hinge type vertical suspension band for stainless steel pipe (thick wall pipe)
    Material  SUS304 
    Rating:
    93%
    from S$6.99
    Min. 2 days
  4. Assembled band
    Akagi Assembled band
    A band for SGP pipes for start-up piping. * 250A and above are made of flat steel without ribs.
    Surface Treatment  Electrogalvanized finish 
    Rating:
    87%
    from S$0.85
    Min. 2 days
  5. VP standing band
    Akagi VP standing band
    Lantern type standing band for VP pipe Standing band for VP tube
    Surface Treatment  Electrogalvanized finish  Type  Standing band 
    Rating:
    93%
    from S$0.86
    Min. 2 days
  6. Stainless steel standing band
    Akagi Stainless steel standing band
    Assembled vertical band for stainless steel pipe (thick wall pipe) * When using for SGP pipes, perform electrolytic corrosion prevention treatment (corrosion prevention tape, etc.).
    Material  Stainless steel (SUS304) 
    Rating:
    98%
    from S$3.09
    Min. 2 days
  7. Stainless Standing Band
    OTIS Stainless Standing Band
    Made of rust resistant stainless steel. Vertical piping bracket for steel pipes. It can also be used for PVC pipes.
    Nominal Diameter (A)  50  Suitable Pipe Diameter (Φmm)  60.5  Material  Stainless steel  Type  Standing band 
    Rating:
    97%
    from S$6.39
    Min. 2 days
  8. Dep SU Vertical Pipe Clamp
    Akagi Dep SU Vertical Pipe Clamp
    It has excellent electrical insulation and protects the surface of the pipe from small scratches caused by contact with the support bracket. For stainless thin-walled pipes (SU Morco pipes). * Due to the characteristics of soft PVC, please use it for indoor piping up to room temperature 80 ℃.
    Dimension P (mm)  20  Dimension C (mm)  25  Dimension D (mm)  45  Dimension F (mm)  Color  Blue  Tightening Bolt  M6×20 
    from S$3.29
    Min. 2 days
  9. VP tube support bracket
    MIRAI INDUSTRY VP tube support bracket
    It is used to fix the steel pipe / VP pipe and the refreshing float body to the wall surface. The distance between the steel pipe and VP pipe can be adjusted from the wall. Piping can be done without removing the bolts for fixing steel pipes and VP pipes, and the nuts are also equipped with anti-... Read More
    Applicable Pipes  20A  Applicable pipe outer diameter (Φmm)  26 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  10. VP pipe collar band
    ESCO VP pipe collar band
    Standing band for VP pipe.
    Type  Tight band  Dimension P (mm)  20  Material  Steel, electrogalvanized finish  Thickness (mm)  Materials used: 1.0  Dimension F (mm)  Dimension D (mm)  45 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  11. Steel pipe saddle band
    ESCO Steel pipe saddle band
    Hinge type standing band Although it is for SGP pipes, VP pipes can also be used together.
    Dimension P (mm)  20  Dimension D (mm)  45  Dimension F (mm)  Suitable Bolt  M6×20  Width (mm)  Materials used: 25  Material  Steel, electrogalvanized finish  Type  Tight band 
    from S$9.99
    Min. 2 days
  12. Vertical Bands for Copper Pipe
    ESCO Vertical Bands for Copper Pipe
    Standing band A standing band for copper pipes with the surface coated with soft PVC. It has excellent insulation and protects the surface of the pipe from small scratches caused by contact with the support bracket.
    Thickness (mm)  Material used: 0.6  Suitable Bolt  1/4×20  Type  Tight band  Dimension D (mm)  45  Width (mm)  Materials used: 25  Dimension F (mm)  Dimension P (mm)  20  Material  Stainless steel (SUS430) 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  13. Steel pipe support bracket
    MIRAI INDUSTRY Steel pipe support bracket
    It is used to fix the steel pipe / VP pipe and the refreshing float body to the wall surface. The distance between the steel pipe and VP pipe can be adjusted from the wall. Piping can be done without removing the bolts for fixing steel pipes and VP pipes, and the nuts are also equipped with anti-... Read More
    Applicable Pipes  20A  Applicable pipe outer diameter (Φmm)  27.2 
    from S$7.99
    Min. 2 days
  14. 22.22mm stainless steel band
    ESCO 22.22mm stainless steel band
    Standing band for Su stainless steel (Morco) pipes with soft vinyl chloride coated on the surface The vertical band has excellent insulation and protects the surface of pipes from small scratches caused by contact with support brackets.
    Esco Part No.  EA440CH-20  Suitable Pipe Diameter (Φmm)  22.22  Material  Stainless steel (SUS304)  Nominal Diameter (A)  20  Dimension P (mm)  20  Thickness (mm)  Material used: 0.6  Dimension H (mm)  56.1  Suitable Bolt  1/4×20  Width (mm)  Materials used: 25  Type  Tight band  Nominal Diameter  3/4  Dimension D (mm)  45  Dimension F (mm) 
    from S$23.99
    Min. 2 days
  15. 48.60mm stainless steel band
    ESCO 48.60mm stainless steel band
    Standing band for Su stainless steel (Morco) pipes with soft vinyl chloride coated on the surface The vertical band has excellent insulation and protects the surface of pipes from small scratches caused by contact with support brackets.
    Dimension H (mm)  69.3  Esco Part No.  EA440CH-50  Nominal Diameter (A)  50  Suitable Bolt  1/4×20  Type  Tight band  Width (mm)  Materials used: 25  Dimension P (mm)  20  Thickness (mm)  Material used: 0.8  Suitable Pipe Diameter (Φmm)  48.6  Nominal Diameter  1・1/2  Dimension D (mm)  45  Dimension F (mm) 
    from S$36.99
    Min. 4 days
  16. 42.70mm stainless steel band
    ESCO 42.70mm stainless steel band
    Standing band for Su stainless steel (Morco) pipes with soft vinyl chloride coated on the surface The vertical band has excellent insulation and protects the surface of pipes from small scratches caused by contact with support brackets.
    Esco Part No.  EA440CH-40  Suitable Pipe Diameter (Φmm)  42.7  Material  Stainless steel (SUS304)  Type  Tight band  Nominal Diameter  1・1/4  Dimension P (mm)  20  Dimension D (mm)  45  Dimension F (mm)  Dimension H (mm)  66.4  Nominal Diameter (A)  40  Width (mm)  Materials used: 25  Suitable Bolt  1/4×20  Thickness (mm)  Material used: 0.8 
    from S$36.99
    Min. 4 days
  17. 20A anti-vibration band for steel pipe
    ESCO 20A anti-vibration band for steel pipe
    Esco Part No.  EA440CJ-20 
    from S$14.99
    Min. 2 days
  18. Hard band for copper pipe
    ESCO Hard band for copper pipe
    Standing band A standing band for copper pipes with the surface coated with soft PVC. It has excellent insulation and protects the surface of the pipe from small scratches caused by contact with the support bracket.
    Dimension H (mm)  51  Nominal Diameter (A)  13  Esco Part No.  EA440CA-13  Material  Stainless steel (SUS304)  Dimension P (mm)  20  Type  Tight band  Dimension F (mm)  Suitable Pipe Diameter (Φmm)  12.70  Thickness (mm)  Material used: 0.6  Nominal Diameter  3/8  Dimension D (mm)  45  Suitable Bolt  1/4×20  Width (mm)  Materials used: 25 
    from S$38.99
    Min. 3 days
  19. 28.58mm stainless steel band
    ESCO 28.58mm stainless steel band
    Standing band for Su stainless steel (Morco) pipes with soft vinyl chloride coated on the surface The vertical band has excellent insulation and protects the surface of pipes from small scratches caused by contact with support brackets.
    Type  Tight band  Thickness (mm)  Material used: 0.6  Nominal Diameter  Suitable Bolt  1/4×20  Nominal Diameter (A)  25  Dimension D (mm)  45  Dimension P (mm)  20  Esco Part No.  EA440CH-25  Suitable Pipe Diameter (Φmm)  28.58  Material  Stainless steel (SUS304)  Dimension F (mm)  Width (mm)  Materials used: 25  Dimension H (mm)  59.3 
    from S$24.99
    Min. 2 days
  20. 15.88mm stainless steel band
    ESCO 15.88mm stainless steel band
    Standing band for Su stainless steel (Morco) pipes with soft vinyl chloride coated on the surface The vertical band has excellent insulation and protects the surface of pipes from small scratches caused by contact with support brackets.
    Nominal Diameter  1/2  Thickness (mm)  Material used: 0.6  Material  Stainless steel (SUS304)  Type  Tight band  Nominal Diameter (A)  13  Suitable Pipe Diameter (Φmm)  15.88  Dimension D (mm)  45  Dimension H (mm)  53.0  Width (mm)  Materials used: 25  Dimension P (mm)  20  Dimension F (mm)  Suitable Bolt  1/4×20  Esco Part No.  EA440CH-13 
    from S$19.99
    Min. 4 days
  21. Anti-vibration band for 40A steel pipe
    ESCO Anti-vibration band for 40A steel pipe
    Esco Part No.  EA440CJ-40 
    from S$19.99
    Min. 6 days
  22. 15A anti-vibration band for steel pipe
    ESCO 15A anti-vibration band for steel pipe
    Esco Part No.  EA440CJ-15 
    from S$13.99
    Min. 4 days
  23. Dove plating standing band
    Akagi Dove plating standing band
    Dimension C (mm)  25  Dimension P (mm)  20  Finish  Hot-dip galvanized  Tightening Bolt  M6×20  Dimension D (mm)  45  Dimension F (mm) 
    from S$4.99
    Min. 5 days
  24. Anti-vibration band for 80A steel pipe (stainless steel)
    ESCO Anti-vibration band for 80A steel pipe (stainless steel)
    Esco Part No.  EA440CK-80 
    from S$47.99
    Min. 6 days
  25. 60.50mm stainless steel band
    ESCO 60.50mm stainless steel band
    Standing band for Su stainless steel (Morco) pipes with soft vinyl chloride coated on the surface The vertical band has excellent insulation and protects the surface of pipes from small scratches caused by contact with support brackets.
    Suitable Bolt  1/4×20  Material  Stainless steel (SUS304)  Dimension D (mm)  45  Nominal Diameter  Type  Tight band  Thickness (mm)  Material used: 0.8  Dimension H (mm)  75.3  Esco Part No.  EA440CH-60  Nominal Diameter (A)  60  Dimension F (mm)  Suitable Pipe Diameter (Φmm)  60.5  Width (mm)  Materials used: 25  Dimension P (mm)  20 
    from S$46.99
    Min. 4 days
  26. 20A anti-vibration vertical band for steel pipe (stainless steel)
    ESCO 20A anti-vibration vertical band for steel pipe (stainless steel)
    Esco Part No.  EA440CK-20 
    from S$25.99
    Min. 6 days
  27. 76.30mm stainless steel band
    ESCO 76.30mm stainless steel band
    Standing band for Su stainless steel (Morco) pipes with soft vinyl chloride coated on the surface The vertical band has excellent insulation and protects the surface of pipes from small scratches caused by contact with support brackets.
    Type  Tight band  Thickness (mm)  Materials used: 1.0  Nominal Diameter  2・1/2  Esco Part No.  EA440CH-75  Width (mm)  Materials used: 25  Material  Stainless steel (SUS304)  Dimension H (mm)  83.2  Suitable Pipe Diameter (Φmm)  76.3  Nominal Diameter (A)  75  Dimension F (mm)  Suitable Bolt  1/4×20  Dimension D (mm)  45  Dimension P (mm)  20 
    from S$78.99
    Min. 3 days
  28. 25A anti-vibration band for steel pipe
    ESCO 25A anti-vibration band for steel pipe
    Esco Part No.  EA440CJ-25 
    from S$16.99
    Min. 2 days
  29. 32A anti-vibration vertical band for steel pipe
    ESCO 32A anti-vibration vertical band for steel pipe
    Esco Part No.  EA440CJ-32 
    from S$17.99
    Min. 6 days
  30. Anti-vibration band for 50A steel pipe
    ESCO Anti-vibration band for 50A steel pipe
    Esco Part No.  EA440CJ-50 
    from S$21.99
    Min. 7 days
  31. Anti-vibration band for 32A steel pipe (stainless steel)
    ESCO Anti-vibration band for 32A steel pipe (stainless steel)
    Esco Part No.  EA440CK-32 
    from S$32.99
    Min. 6 days
  32. 34.00mm stainless steel band
    ESCO 34.00mm stainless steel band
    Standing band for Su stainless steel (Morco) pipes with soft vinyl chloride coated on the surface The vertical band has excellent insulation and protects the surface of pipes from small scratches caused by contact with support brackets.
    Dimension H (mm)  62.0  Material  Stainless steel (SUS304)  Type  Tight band  Nominal Diameter (A)  30  Dimension F (mm)  Dimension P (mm)  20  Dimension D (mm)  45  Thickness (mm)  Material used: 0.6  Suitable Pipe Diameter (Φmm)  34.0  Width (mm)  Materials used: 25  Nominal Diameter  Esco Part No.  EA440CH-30  Suitable Bolt  1/4×20 
    from S$28.99
    Min. 4 days
  33. Anti-vibration band for 40A steel pipe (stainless steel)
    ESCO Anti-vibration band for 40A steel pipe (stainless steel)
    Esco Part No.  EA440CK-40 
    from S$33.99
    Min. 6 days
  34. Anti-vibration band for 25A steel pipe (stainless steel)
    ESCO Anti-vibration band for 25A steel pipe (stainless steel)
    Esco Part No.  EA440CK-25 
    Rating:
    100%
    from S$29.99
    Min. 3 days
  35. Anti-vibration band for 65A steel pipe
    ESCO Anti-vibration band for 65A steel pipe
    Esco Part No.  EA440CJ-65 
    from S$27.99
    Min. 6 days
  36. Anti-vibration band for 100A steel pipe (stainless steel)
    ESCO Anti-vibration band for 100A steel pipe (stainless steel)
    Esco Part No.  EA440CK-100 
    from S$56.99
    Min. 6 days
  37. TN standing band
    Akagi TN standing band
    Hinge type vertical band for fireproof double layer tube (FDP)
    Dimension t (mm)  2.3  Finish  Electrogalvanized  Dimension C (mm)  25  Dimension P (mm)  20  Dimension F (mm)  Tightening Bolt  M6×25  Dimension D (mm)  45 
    from S$3.49
    Min. 5 days
  38. Anti-vibration band for 100A steel pipe
    ESCO Anti-vibration band for 100A steel pipe
    Esco Part No.  EA440CJ-100 
    from S$36.99
    Min. 6 days
  39. 50mm vertical band mounting foot (stainless steel)
    ESCO 50mm vertical band mounting foot (stainless steel)
    Width (mm)  25  Thickness (mm)  Height (mm)  50  Hole Diameter (mm)  9×35  Material  SUS304  Thread Size  W3/8” 
    from S$12.99
    Min. 4 days
  40. PP joint gray small
    Akagi PP joint gray small
    Connection parts for PP band and PP eyeglass band. Made of ABS resin.
    Applicable band  15A~50A  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray 
    from S$1.29
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 190

Set Ascending Direction