All Category

Screw Foot

View : Grid List
Filter

34 Item(s)

Set Ascending Direction
  1. Makeup screw feet (foot with brim)
    Akagi Makeup screw feet (foot with brim)
    Screw-in mounting foot for standing band * The decorative washer is welded to the main body and cannot be removed.
    Dimension D (Φ × mm)  10×38  Surface Treatment  Electrogalvanized finish  Type  Makeup screw feet 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  2. Stainless makeup screw feet
    ESCO Stainless makeup screw feet
    Type  Makeup screw feet 
    from S$11.99
    Min. 4 days
  3. Stainless makeup screw foot 25X200H
    Akagi Stainless makeup screw foot 25X200H
    Dimension H (mm)  200  Width (mm)  25  Trusco Part No.  442-1353  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Makeup screw feet 
    from S$17.99
    Min. 7 days
  4. Stainless makeup screw foot 25X70H
    Akagi Stainless makeup screw foot 25X70H
    Type  Makeup screw feet  Width (mm)  25  Trusco Part No.  442-1302  Dimension H (mm)  70 
    from S$10.99
    Min. 4 days
  5. Feet with stainless steel collar
    Showa Corporation Feet with stainless steel collar
    Integral with cosmetic brim for excellent aesthetic appearance after installation. Please use according to the width of the standing band. Mounting leg bolt type for standing band *30L is for hanging band.
    Slotted hole (mm)  10×15  Board width (mm)  25  Standard Size (mm)  25×30  Thickness t (mm)  Length L (mm)  30  Dimension D (mm)  51  Material  SUS304  Bolt Diameter d  W3/8 
    from S$9.29
    Min. 5 days
  6. Stainless cosmetic screw foot
    Akagi Stainless cosmetic screw foot
    Screw-in mounting feet for standing band. Made of SUS304. *The cosmetic washer is welded to the main body and cannot be removed.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$6.49
    Min. 14 days
  7. stainless steel screw
    Akagi stainless steel screw
    Screw-in mounting feet for standing band. Made of SUS304. *The cosmetic washer is welded to the main body and cannot be removed.
    Width (mm)  25  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304  Dimension D (mm)  Φ10×38 
    from S$32.99
    Min. 14 days
  8. Dip-plated decorative screw foot
    Akagi Dip-plated decorative screw foot
    Screw-in mounting feet for standing band. Hot dip galvanized finish. *55H and 60H cannot be used for standing band sizes of 125A or larger. The cosmetic washer is welded to the body and cannot be removed.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Hot dip galvanizing  Dimension D (mm)  Φ10×38 
    from S$6.39
    Min. 14 days
  9. Feet with brim
    Showa Corporation Feet with brim
    Integral with cosmetic brim for excellent aesthetic appearance after installation. Please use according to the width of the standing band. Mounting leg bolt type for standing band
    Thickness t (mm)  Material  Unichrome  Bolt Diameter d  W3/8 
    from S$3.29
    Min. 5 days
  10. Screw Foot
    Akagi Screw Foot
    Screw-in mounting feet for standing band. Electrogalvanized finish. *The cosmetic washer is welded to the main body and cannot be removed.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Electrogalvanized 
    from S$1.79
    Min. 14 days
  11. split feet
    Akagi split feet
    Concrete-embedded mounting foot for standing band. Electrogalvanized finish.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Electrogalvanized 
    from S$1.29
    Min. 14 days
  12. Feet with brim SK-0301 stainless steel
    SANKO KIZAI Feet with brim SK-0301 stainless steel
    Screw-in mounting feet for standing band. Integrated with cosmetic brim. The product image is an electroplated product. Please be careful.
    Dimension E (mm)  13  Dimension t (mm)  Material  Stainless steel 
    from S$9.49
    Min. 5 days
  13. Feet with brim
    Showa Corporation Feet with brim
    Integral with cosmetic brim for excellent aesthetic appearance after installation. Please use according to the width of the standing band. Mounting leg bolt type for standing band *30L is for hanging band.
    Slotted hole (mm)  10×15  Board width (mm)  25  Standard Size (mm)  25×30  Thickness t (mm)  Length L (mm)  30  Dimension D (mm)  51  Material  Unichrome  Bolt Diameter d  W3/8 
    from S$2.79
    Min. 5 days
  14. Dob-plated brim-attached feet
    Showa Corporation Dob-plated brim-attached feet
    Integral with cosmetic brim for excellent aesthetic appearance after installation. Please use according to the width of the standing band. Mounting leg bolt type for standing band *When using dip-plated products, please use over-tapped dip-plated anchors.
    Thickness t (mm)  Material  Dob plating  Bolt Diameter d  W3/8 
    from S$9.79
    Min. 5 days
  15. face wood screw
    Akagi face wood screw
    Screw-in mounting feet for standing band. Electrogalvanized finish. *The cosmetic washer is welded to the main body and cannot be removed.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Electrogalvanized  Dimension D (mm)  Φ10×38 
    from S$3.29
    Min. 14 days
  16. Foot with brim SK-0301 electroplating
    SANKO KIZAI Foot with brim SK-0301 electroplating
    Screw-in mounting feet for standing band. Integrated with cosmetic brim. *25 x 35 feet with collars are for hanging bands (one hole).
    Dimension E (mm)  13  Dimension D (mm)  14  Part No.  25×35(B×L)  Dimension t (mm)  3.2  Dimension d2 (mm)  3/8  Dimension A (mm)  49  Dimension d1 (mm)  9.5  Material  Electroplating 
    from S$2.99
    Min. 5 days
  17. Dob-plated brim-attached feet
    Showa Corporation Dob-plated brim-attached feet
    Integral with cosmetic brim for excellent aesthetic appearance after installation. Please use according to the width of the standing band. Mounting leg bolt type for standing band *30L is for hanging band. *When using dip-plated products, please use over-tapped dip-plated anchors.
    Slotted hole (mm)  10×15  Board width (mm)  25  Standard Size (mm)  25×30  Thickness t (mm)  Length L (mm)  30  Dimension D (mm)  51  Material  Dob plating  Bolt Diameter d  W3/8 
    from S$8.69
    Min. 5 days
  18. Makeup screw feet 25X200H
    Akagi Makeup screw feet 25X200H
    Dimension H (mm)  200  Width (mm)  25  Trusco Part No.  442-1116  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Makeup screw feet 
    from S$4.29
    Min. 7 days
  19. Stainless Steel Screw Foot
    Akagi Stainless Steel Screw Foot
    Screw-in mounting feet for standing band *Made of SUS304. The cosmetic washer is welded to the body and cannot be removed.
    Dimension D (Φ × mm)  10×38  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$7.99
    Min. 4 days
  20. Feet with stainless steel collar
    Showa Corporation Feet with stainless steel collar
    Integral with cosmetic brim for excellent aesthetic appearance after installation. Please use according to the width of the standing band. Mounting leg bolt type for standing band
    Thickness t (mm)  Material  SUS304  Bolt Diameter d  W3/8 
    from S$10.99
    Min. 5 days
  21. Foot with brim SK-0301 electroplating
    SANKO KIZAI Foot with brim SK-0301 electroplating
    Screw-in mounting feet for standing band. Integrated with cosmetic brim.
    Dimension E (mm)  13  Dimension t (mm)  3.2  Material  Electroplating 
    from S$2.59
    Min. 5 days
  22. Stainless steel screw foot for standing band
    Akagi Stainless steel screw foot for standing band
    Screw-in mounting foot for standing band * The decorative washer is welded to the main body and cannot be removed.
    Dimension D (Φ × mm)  10×38  Type  Makeup screw feet  Material  SUS304 
    Rating:
    80%
    Discontinued
  23. Makeup screw feet 25X100H
    Akagi Makeup screw feet 25X100H
    Trusco Part No.  442-1086  Type  Makeup screw feet  Dimension H (mm)  100  Width (mm)  25 
    Discontinued
  24. Stainless makeup screw foot 25X80H
    Akagi Stainless makeup screw foot 25X80H
    Trusco Part No.  442-1311  Dimension H (mm)  80  Type  Makeup screw feet  Width (mm)  25 
    Discontinued
  25. Makeup screw feet 25X80H
    Akagi Makeup screw feet 25X80H
    Type  Makeup screw feet  Dimension H (mm)  80  Trusco Part No.  442-1078  Width (mm)  25 
    Discontinued
  26. Makeup screw feet 25X120H
    Akagi Makeup screw feet 25X120H
    Trusco Part No.  442-1094  Width (mm)  25  Type  Makeup screw feet  Dimension H (mm)  120 
    Discontinued
  27. Makeup screw feet 25X60H
    Akagi Makeup screw feet 25X60H
    Type  Makeup screw feet  Dimension H (mm)  60  Trusco Part No.  442-1060  Width (mm)  25 
    Discontinued
  28. Stainless makeup screw foot 25X55H
    Akagi Stainless makeup screw foot 25X55H
    Dimension H (mm)  55  Width (mm)  25  Type  Makeup screw feet  Trusco Part No.  442-1281 
    Discontinued
  29. Stainless makeup screw foot 25X100H
    Akagi Stainless makeup screw foot 25X100H
    Width (mm)  25  Type  Makeup screw feet  Dimension H (mm)  100  Trusco Part No.  442-1329 
    Discontinued
  30. Makeup screw feet 25X55H
    Akagi Makeup screw feet 25X55H
    Type  Makeup screw feet  Width (mm)  25  Dimension H (mm)  55  Trusco Part No.  442-1051 
    Discontinued
  31. Stainless makeup screw foot 25X120H
    Akagi Stainless makeup screw foot 25X120H
    Trusco Part No.  442-1337  Type  Makeup screw feet  Dimension H (mm)  120  Width (mm)  25 
    Discontinued
  32. Stainless makeup screw foot 25X60H
    Akagi Stainless makeup screw foot 25X60H
    Type  Makeup screw feet  Width (mm)  25  Dimension H (mm)  60  Trusco Part No.  442-1299 
    Discontinued
  33. Stainless makeup screw foot 25X150H
    Akagi Stainless makeup screw foot 25X150H
    Dimension H (mm)  150  Width (mm)  25  Type  Makeup screw feet  Trusco Part No.  442-1345 
    Discontinued
  34. Makeup screw feet 25X150H
    Akagi Makeup screw feet 25X150H
    Width (mm)  25  Trusco Part No.  442-1108  Type  Makeup screw feet  Dimension H (mm)  150 
    Discontinued
View : Grid List
Filter

34 Item(s)

Set Ascending Direction