All Category

Pipe Straps / Bands

A saddle band is a part used to fix metal pipes to a building or a pipe support frame. There are round saddles and square saddles with square pipes, and there are saddle bands that hold both sides of the pipes and saddle hands that hold only one side. Our main products include saddle bands, stainless steel saddle bands, single saddles with ribs (long hole type), thick saddles, and many of them are lightweight products. The materials used include iron and SGCC hot-dip galvanized steel sheets, some of which are electro-galvanized.
View : Grid List
Filter

Items 1 - 40 of 377

Set Ascending Direction
  1. PP saddle HI
    Akagi PP saddle HI
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  2. VP30 saddle band (for VP pipe / 10 pieces)
    ESCO VP30 saddle band (for VP pipe / 10 pieces)
    Esco Part No.  EA440BA-30V 
    from S$10.99
    Min. 3 days
  3. Saddle Band
    Akagi Saddle Band
    SGCC hot-dip galvanized steel sheet A saddle band for small diameter SGP pipes. * Please use screws for fixing.
    Type  Round saddle  Dimension G (Φmm) 
    Rating:
    92%
    from S$0.18
    Min. 2 days
  4. Stainless Saddle Band
    KAKUDAI MFG Stainless Saddle Band
    For holding pipes to the wall surface
    Material  Stainless steel (SUS304) 
    Rating:
    89%
    from S$0.65
    Min. 2 days
  5. Stainless saddle band
    Akagi Stainless saddle band
    Type  Round saddle  Material  SUS430  Dimension (Φmm) 
    Rating:
    81%
    from S$0.57
    Min. 2 days
  6. PP saddle for VP
    Akagi PP saddle for VP
    PP band for various floating pipes. If you use the "PP saddle pedestal" (sold separately), you can adjust the height by 5 mm. * Please use according to the type of pipe. Please use it for indoor piping. Please use A pin and screw for fixing.
    Color  Gray  Material  Made of polypropylene 
    Rating:
    98%
    from S$0.94
    Min. 2 days
  7. Saddle band
    KAKUDAI MFG Saddle band
    For holding down to the wall surface of pipe piping
    Material  Steel 
    Rating:
    85%
    from S$0.29
    Min. 2 days
  8. PP Saddle for Steel Pipe
    Akagi PP Saddle for Steel Pipe
    PP band for various floating pipes. If you use the "PP saddle pedestal" (sold separately), you can adjust the height by 5 mm. * Please use according to the type of pipe. Please use it for indoor piping. Please use A pin and screw for fixing.
    Material  Made of polypropylene  Color  White 
    Rating:
    99%
    from S$0.94
    Min. 2 days
  9. Pipe band PZ
    SHOWA Pipe band PZ
    Rating:
    100%
    from S$0.19
    Min. 2 days
  10. Resin saddle band
    KAKUDAI MFG Resin saddle band
    Hole Diameter (Φmm)  (Needle hole) 6  Material  PP 
    Rating:
    100%
    from S$0.94
    Min. 2 days
  11. Ribbed single saddle (long hole type)
    Akagi Ribbed single saddle (long hole type)
    One-sided saddle band for SGP tubes * Please note the mounting direction. Use A pin, screw, etc. for fixing.
    Dimension t (mm)  1.6  Type  Round saddle (single saddle)  Surface Treatment  Electrogalvanized finish  Dimension G (Φ × mm)  5×9.5 
    Rating:
    89%
    from S$0.63
    Min. 2 days
  12. Thick saddle
    Akagi Thick saddle
    Saddle band for SGP tubes * Please use A pin, screw, etc. for fixing.
    Type  Round saddle  Surface Treatment  Electrogalvanized finish 
    Rating:
    78%
    from S$2.99
    Min. 2 days
  13. One saddle band
    KAKUDAI MFG One saddle band
    The fixed pipe diameter can be adjusted by changing the screwing position. Fixing of piping, etc.
    Material  Steel 
    Rating:
    89%
    from S$0.49
    Min. 2 days
  14. UNIQLO Thick Saddle Band
    HILOGIK UNIQLO Thick Saddle Band
    Metal fittings / joints / DIY parts series
    Material / Finish  Iron / Uniqlo  Type  Round saddle 
    Rating:
    93%
    from S$3.89
    Min. 2 days
  15. Bolt
    ASAHI AV Bolt
    Material  U-PVC 
    from S$0.78
    Min. 2 days
  16. Stainless Steel Thick Saddle
    Akagi Stainless Steel Thick Saddle
    Saddle band for stainless steel pipe * When using for SGP pipes, perform electrolytic corrosion prevention treatment (corrosion prevention tape, etc.). Use A pin, screw, etc. for fixing.
    Material  SUS304  Type  Round saddle 
    Rating:
    60%
    from S$8.69
    Min. 2 days
  17. Consolidated saddle
    MIRAI INDUSTRY Consolidated saddle
    You can connect saddles. (You can also connect with each size.) The saddle can be fixed with a single screw, and the tube can be installed simply by fitting it in. It is possible to prevent the pipe from coming off by the binding wire, and it is safe to install on the wall surface, ceiling surfac... Read More
    Rating:
    100%
    from S$0.59
    Min. 2 days
  18. Saddle with VP stand
    MIRAI INDUSTRY Saddle with VP stand
    The VP pipe and drain pipe can be floated and fixed from the wall surface. Since the cover and base are split, the base can be attached in advance. The height of the saddle with VP stand can be adjusted by stacking spacers.
    Suitable for  For VP pipe and drain pipe 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  19. One saddle band
    KAKUDAI MFG One saddle band
    For holding pipes to the wall surface
    Material  Steel 
    Rating:
    80%
    from S$0.63
    Min. 2 days
  20. Stainless angle saddle
    Akagi Stainless angle saddle
    Made of SUS304.
    Dimension d (mm)  12.5  Dimension D (mm)  28  Dimension (Φmm)  5.0  Dimension t (mm)  2.0  Type  Horn saddle  Dimension C (mm)  25 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  21. Nut
    ASAHI AV Nut
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  U-PVC 
    from S$0.85
    Min. 2 days
  22. PP saddle pedestal
    Akagi PP saddle pedestal
    The height can be adjusted by 5 mm by stacking the number of sheets. * Please use for indoor piping.
    Rating:
    97%
    from S$0.73
    Min. 2 days
  23. Single saddle band (stainless steel)
    MIYAKO Single saddle band (stainless steel)
    It is a stainless steel single saddle band. * Wear work gloves to avoid injury during work.
    Material  SUS304 
    Rating:
    92%
    from S$1.29
    Min. 2 days
  24. Horn saddle
    Akagi Horn saddle
    It is an electrogalvanized finish.
    Dimension C (mm)  25  Dimension t (mm)  2.0  Type  Horn saddle 
    Rating:
    87%
    from S$4.99
    Min. 2 days
  25. Powerful pipe band PZA
    SHOWA Powerful pipe band PZA
    Type  Expression  Material  SPCC 
    Rating:
    100%
    from S$0.68
    Min. 2 days
  26. Metacapoli Saddle Band
    KAKUDAI MFG Metacapoli Saddle Band
    Construction by pressing by hand
    Suitable Screw Diameter (mm)  4.5  Dimension C (mm)  4.5  Material  PA 
    Rating:
    95%
    from S$0.49
    Min. 2 days
  27. Saddle band
    SANEI Saddle band
    Band for fixing pipes, etc.
    Material  Iron 
    Rating:
    100%
    from S$0.37
    Min. 2 days
  28. Resin saddle hand (for VP pipe)
    TRUSCO Resin saddle hand (for VP pipe)
    Even in places where it is difficult to install with metal products, it can be installed using the elasticity of resin. Since it is made of resin and does not come into contact with the mounting surface, it is ideal for around water. Since it does not come into contact with the mounting surface, ... Read More
    Type  Round saddle  Material / Finish  Polypropylene (PP band)  Thickness (mm)  Width (mm)  25 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  29. Resin saddle band
    KAKUDAI MFG Resin saddle band
    Convenient for fixing copper pipes and PVC pipes.
    Rating:
    73%
    from S$0.75
    Min. 2 days
  30. Sleeve holder
    SEKISUI CHEMICAL Sleeve holder
    You can easily secure the concrete cover thickness. It can be easily fixed by simply inserting the sleeve tube and void tube, and the construction time can be greatly reduced. The construction time can be significantly reduced compared to fixing with a conventional wire. Fixing the sleeve pipe of... Read More
    Thickness (mm)  16 
    Rating:
    92%
    from S$25.99
    Min. 2 days
  31. Perforated band (straight shape)
    FUKAGAWA Perforated band (straight shape)
    A band that hangs spiral ducts and flexible ducts. * Allowable static load is the maximum load (external force acting on the largest object that does not lose the function of the product) that is guaranteed to be safe in use even if a certain load is applied to the product. * Generally, the value... Read More
    Slotted hole (mm)  14×10 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  32. Stainless saddle band
    KAKUDAI MFG Stainless saddle band
    Zipper bag specifications. Pipe Used as a presser on the wall surface of the pipe.
    Rating:
    60%
    from S$4.79
    Min. 2 days
  33. Saya tube clip
    MIRAI INDUSTRY Saya tube clip
    A saddle with a lid that is also convenient for ceiling piping that is used to fix (hold) the sheath pipe. If you put the lid on, the protrusion on the inside of the saddle will get stuck in the valley of the sheath pipe, and the pipe will not slip easily. Size 25 or less can accommodate a wall s... Read More
    from S$8.99
    Min. 2 days
  34. Saddle band for resin pipe
    KAKUDAI MFG Saddle band for resin pipe
    Material  PP  Mounting Hole Diameter (Φmm)  5.5 
    Rating:
    80%
    from S$1.49
    Min. 2 days
  35. Pipe band PZ
    SHOWA Pipe band PZ
    Material  Iron SS330 
    from S$0.33
    Min. 2 days
  36. Single saddle for gas pipe
    LIVILUCK Single saddle for gas pipe
    Mounting Hole Diameter (Φmm)  4.3  Material  Stainless steel (SUS304) 
    Rating:
    85%
    from S$1.29
    Min. 2 days
  37. Washer
    ASAHI AV Washer
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  U-PVC 
    from S$0.60
    Min. 2 days
  38. Resin saddle band pedestal
    KAKUDAI MFG Resin saddle band pedestal
    6253 For resin saddle band
    Material  PP 
    from S$0.76
    Min. 2 days
  39. PP saddle base for HIVP Blue
    Akagi PP saddle base for HIVP Blue
    Dimension E (mm)  19  Dimension W (mm)  25  Dimension H (mm)  Dimension t (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    60%
    from S$0.75
    Min. 2 days
  40. Saddle spacer with VP stand
    MIRAI INDUSTRY Saddle spacer with VP stand
    from S$5.69
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 377

Set Ascending Direction