All Category

U-Bolts

A U-shaped bracket is a tool used to fix a pipe to a wall. There are two types of U-shaped brackets. U-bolts are rod-shaped and threaded at both ends. A tool called a U band is a flat plate with bolts attached to both ends. Use a U-band when fixing soft materials such as PVC pipes. A U-shaped bracket is a tool that is fixed by clamping a pipe that is fixed to the U-shaped part and tightening both ends with nuts. The diameter of the U-shaped bracket is also determined by the diameter of the pipe to be fixed. When used in a rusty environment such as outside, it is possible to select the material according to the environment, such as using a stainless steel U-shaped bracket.
View : Grid List
Filter

Items 1 - 40 of 96

Set Ascending Direction
  1. U Bolt
    Akagi U Bolt
    U bolt for SGP pipe SGP tube for general use
    Rating:
    95%
    from S$0.68
    Min. 2 days
  2. Stainless Steel U Bolt
    Akagi Stainless Steel U Bolt
    U bolt for stainless steel pipe (thick wall pipe)
    Material  SUS304  Type  U bolt 
    Rating:
    90%
    from S$4.79
    Min. 2 days
  3. Stainless U band
    Akagi Stainless U band
    The joint between the flat plate and the bolt is welded for "15A-32A / 125A-150A" and crimped for "40A-100A". For stainless steel pipes (thick wall pipes). * When using for SGP pipes, perform electrolytic corrosion prevention treatment (corrosion prevention tape, etc.).
    Material  SUS304  Type  U band 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  4. U band
    Akagi U band
    The joint between the flat plate and the bolt is welded for "15A-32A / 125A-150A" and crimped for "40A-100A". For SGP tubes.
    Surface Treatment  Electrogalvanized finish  Type  U band 
    Rating:
    97%
    from S$6.19
    Min. 2 days
  5. U bolt W3 / 8 stainless steel for SGP
    TRUSCO U bolt W3 / 8 stainless steel for SGP
    This is a typical product of U-shaped metal fittings. It is the oldest standard product for piping support fittings. SGP pipe Tightening bracket Can also be used for horizontal piping and vertical piping.
    Material / Finish  Stainless steel (SUS304)  Included Accessories  2 3/8 nuts  Dimension d (mm)  W3/8  Dimension E (mm)  8.3  Type  U bolt  Specification  Barrel finish 
    Rating:
    93%
    from S$6.59
    Min. 2 days
  6. TNU band
    Akagi TNU band
    The joint between the flat plate and the bolt is "caulking 40A-100A" and "welding 125A-150A". U band for fireproof double layer tube (FDP).
    Finish  Electrogalvanized 
    Rating:
    40%
    from S$4.39
    Min. 2 days
  7. Foot length U bolt +30
    Akagi Foot length U bolt +30
    U bolt for SGP pipe. Leg length type.
    Finish  Electrogalvanized  Thread Size  W3/8 
    from S$1.99
    Min. 2 days
  8. U band for SGP pipe (steel)
    TRUSCO U band for SGP pipe (steel)
    It can also be used for horizontal piping and vertical piping. VP40A to VP200A can also be used together. Tightening bracket for SGP pipe.
    Material  Steel (electrogalvanized)  Set Contents  3/8 nut x 2  Dimension d (mm)  0.375 
    from S$7.39
    Min. 2 days
  9. Anti-vibration U-band
    Akagi Anti-vibration U-band
    Anti-vibration auxiliary U band for SGP pipes. With 10mm rubber. * This product alone does not have the effect of clearly reducing the vibration transmission coefficient.
    Finish  Electrogalvanized 
    from S$13.99
    Min. 2 days
  10. U band for SGP pipe (stainless steel)
    TRUSCO U band for SGP pipe (stainless steel)
    It can also be used for horizontal piping and vertical piping. It can also be used with VP40A to VP200A and SGP. (An electrolytic corrosion prevention treatment is required.) Tightening bracket for SGP pipe.
    Material  Stainless steel (SUS304)  Set Contents  3/8 nut x 2  Dimension d (mm)  0.375 
    from S$22.99
    Min. 2 days
  11. Sleeper L base type + U bolt
    Showa Corporation Sleeper L base type + U bolt
    This product is ideal for the construction of water supply pipes, drainage pipes, etc., when adjusting the height, even for cold water pipes and hot water pipes, the pipe spacing is narrow and the trapezoid cannot be used. Constant operating temperature -110 ° C to + 100 ° C. * Piping that requir... Read More
    Continuous Use Temperature (℃)  -110~+100  Dimension L (mm)  50  Type  Sleeper + U bolt  Material (Metal Hub)  Unichrome 
    from S$8.99
    Min. 5 days
  12. Dep U Bolt (SG)
    Akagi Dep U Bolt (SG)
    U bolt for electrical insulation. Soft PVC coating type. It has excellent electrical insulation and protects the surface of the pipe from small scratches caused by contact with the support bracket. For SGP tubes. * Due to the characteristics of soft PVC, please use it for indoor piping up to room... Read More
    Dimension t (mm)  2.0  Finish  Electrogalvanized  Material (Plate)  Polypropylene 
    from S$6.69
    Min. 2 days
  13. Sleeper L pedestal + U band
    Showa Corporation Sleeper L pedestal + U band
    This product is a support for cradle for various pipes such as cold water, cold / hot water, and refrigerant. Constant operating temperature -110 ° C to + 100 ° C. Support strength is maintained up to the piping fluid temperature of + 120 ° C, but discoloration may occur after long-term use. * Sl... Read More
    Continuous Use Temperature (℃)  -110~+100  Dimension W (mm)  25  Dimension E (mm)  41  Dimension L (mm)  50  Type  Sleeper + U band  Material (Metal Hub)  Unichrome  Dimension d (mm)  W3/8 
    from S$10.99
    Min. 5 days
  14. U bolt W3 / 8 Uniqlo for PCU
    TRUSCO U bolt W3 / 8 Uniqlo for PCU
    This is a typical product of U-shaped metal fittings. It is the oldest standard product for piping support fittings.
    Nominal Diameter (B)  1/2  Nominal Diameter (A)  15  Included Accessories  2 3/8 nuts  Dimension E (mm)  8.3  Specification  Chromate  Material / Finish  Iron  Type  U bolt  Dimension d (mm)  W3/8 
    Rating:
    60%
    from S$3.29
    Min. 2 days
  15. U bolt W3 / 8 stainless steel for PCU
    TRUSCO U bolt W3 / 8 stainless steel for PCU
    This is a typical product of U-shaped metal fittings. It is the oldest standard product for piping support fittings.
    Included Accessories  2 3/8 nuts  Material / Finish  Stainless steel (SUS304)  Type  U bolt  Dimension E (mm)  8.3  Dimension d (mm)  W3/8  Specification  Barrel finish 
    Rating:
    100%
    from S$8.39
    Min. 2 days
  16. U bolt for SGP pipe
    TRUSCO U bolt for SGP pipe
    This is a typical product of U-shaped metal fittings. It is the oldest standard product for piping support fittings. SGP pipe tightening bracket. For horizontal piping and vertical piping. It can also be used for horizontal piping and vertical piping.
    Set Contents  2 3/8 nuts  Material  Steel (SWCH)  Dimension E (mm)  8.3  Dimension d (mm)  W3/8 
    from S$2.69
    Min. 2 days
  17. Stainless steel U bolt
    HILOGIK Stainless steel U bolt
    Dimension A (mm)  1.8 
    from S$14.99
    Min. 6 days
  18. Dopping U Bolt
    Akagi Dopping U Bolt
    U bolt for SGP pipe.
    Finish  Hot-dip galvanized 
    from S$3.49
    Min. 4 days
  19. Dep Stainless U Bolt (SU)
    Akagi Dep Stainless U Bolt (SU)
    U bolt for electrical insulation. Soft PVC coating type. It has excellent electrical insulation and protects the surface of the pipe from small scratches caused by contact with the support bracket. For stainless thin-walled pipes (SU Morco pipes). * Due to the characteristics of soft PVC, please ... Read More
    Material  (U Bolt) SUS304, (Plate) Polypropylene  Dimension t (mm)  2.0 
    from S$12.99
    Min. 4 days
  20. 50A U bolt for stainless steel pipe
    ESCO 50A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-50 
    from S$9.59
    Min. 2 days
  21. Foot length U bolt +50
    Akagi Foot length U bolt +50
    U bolt for SGP pipe. Leg length type.
    Finish  Electrogalvanized  Thread Size  W3/8  Dimension S (mm)  50 
    from S$2.49
    Min. 2 days
  22. U bolt W3 / 8 UNIQLO for SGP
    TRUSCO U bolt W3 / 8 UNIQLO for SGP
    This is a typical product of U-shaped metal fittings. It is the oldest standard product for piping support fittings. SGP pipe Tightening bracket Can also be used for horizontal piping and vertical piping.
    Included Accessories  2 3/8 nuts  Dimension d (mm)  W3/8  Dimension E (mm)  8.3  Type  U bolt  Material / Finish  Steel (SWCH) / Uniqlo 
    from S$2.29
    Min. 2 days
  23. 25A stainless steel pipe U bolt
    ESCO 25A stainless steel pipe U bolt
    Esco Part No.  EA440BH-25 
    from S$7.59
    Min. 2 days
  24. 20A U bolt for stainless steel pipe
    ESCO 20A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-20 
    from S$7.19
    Min. 2 days
  25. 100A U bolt for stainless steel pipe
    ESCO 100A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-100 
    from S$14.99
    Min. 6 days
  26. 65A U bolt for stainless steel pipe
    ESCO 65A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-65 
    from S$11.99
    Min. 2 days
  27. U bolt for stainless steel CL
    Akagi U bolt for stainless steel CL
    U bolt for outer coated steel pipe.
    Material  SUS304  Thread Size  W3/8 
    from S$9.79
    Min. 4 days
  28. 15A U bolt for stainless steel pipe
    ESCO 15A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-15 
    from S$6.89
    Min. 6 days
  29. 40A U bolt for stainless steel pipe
    ESCO 40A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-40 
    from S$8.69
    Min. 2 days
  30. 80A U bolt for stainless steel pipe
    ESCO 80A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-80 
    from S$12.99
    Min. 6 days
  31. 150A U bolt for stainless steel pipe
    ESCO 150A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-150 
    from S$37.99
    Min. 6 days
  32. Dep U Bolt (SU)
    Akagi Dep U Bolt (SU)
    U bolt for electrical insulation. Soft PVC coating type. It has excellent electrical insulation and protects the surface of the pipe from small scratches caused by contact with the support bracket. For stainless thin-walled pipes (SU Morco pipes). * Due to the characteristics of soft PVC, please ... Read More
    Dimension t (mm)  2.0  Finish  Electrogalvanized  Material (Plate)  Polypropylene 
    from S$3.49
    Min. 4 days
  33. 125A U bolt for stainless steel pipe
    ESCO 125A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-125 
    from S$32.99
    Min. 6 days
  34. 32A U bolt for stainless steel pipe
    ESCO 32A U bolt for stainless steel pipe
    Esco Part No.  EA440BH-32 
    from S$8.29
    Min. 6 days
  35. U-Bolt
    Akagi U-Bolt
    U-bolt for SGP pipe. Electrogalvanized finish. Various screw diameters are available for pipe outer diameters. M screws are also available.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Electrogalvanized 
    from S$0.41
    Min. 4 days
  36. U band
    Akagi U band
    U band for SGP tubes. It can also be used for VP pipes up to 150A. Electrogalvanized finish.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Electrogalvanized 
    from S$19.99
    Min. 4 days
  37. Leg length U bolt +30
    Akagi Leg length U bolt +30
    U-bolt for SGP pipe. long leg type. Electrogalvanized finish. In combination with "Urethane UP only", it is possible to adjust the level of piping.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Electrogalvanized 
    from S$3.49
    Min. 4 days
  38. Dip-plated leg length U bolt +50
    Akagi Dip-plated leg length U bolt +50
    U-bolt for SGP pipe. long leg type. Hot dip galvanized finish. In combination with "Urethane UP only", it is possible to adjust the level of piping.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Hot dip galvanizing 
    from S$5.89
    Min. 4 days
  39. Depp CUU bolt
    Akagi Depp CUU bolt
    U-bolts for architectural copper pipes for electrical insulation. Soft PVC coating type. It has excellent electrical insulation and protects the surface of pipes from fine scratches caused by contact with support fittings. *U-bolts are electrogalvanized. The plate is made of polypropylene. Strict... Read More
    Dimension t (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  soft PVC coating 
    from S$2.59
    Min. 4 days
  40. Anti-vibration U-band
    Akagi Anti-vibration U-band
    Anti-vibration auxiliary U-band for SGP pipes. With 10mm rubber. Electrogalvanized finish. * This product alone does not have the effect of clearly reducing the vibration transmission coefficient.
    Dimension t (mm)  2.3  Dimension C (mm)  25  Dimension L (mm)  45  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Electrogalvanized  Thread Size  W3/8 
    from S$12.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 96

Set Ascending Direction