All Category

Gas Hoses

View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction
  1. City gas reinforced hose 15A
    LIVILUCK City gas reinforced hose 15A
    On-site construction type reinforced gas hose. Used for piping of gas appliances * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Nominal Size  15A  Hose Length (m)  10  Suitable Gas  City Gas 
    from S$249.90
    Min. 2 days
  2. LPG Low Pressure Metal Flexible Hose
    Takahashi Industry LPG Low Pressure Metal Flexible Hose
    * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction. Although the product has a description of the manufacturer, it is a product sold by Takahashi Sangyo.
    Suitable Gas  LP gas  Screw Dimensions  R1/2×Rc1/2 
    Rating:
    89%
    from S$32.99
    Min. 2 days
  3. City gas hose
    DUNLOP HOME PRODUCTS City gas hose
    The inner rubber layer uses high-quality synthetic rubber with excellent gas resistance and low gas absorption. High-strength synthetic rubber is used for the intermediate rubber layer. The outer layer uses synthetic resin with excellent heat resistance. In addition, the transparent resin coating... Read More
    Specification  With hose band  Hose Inner Diameter (Φmm)  9.5  Type  Standard cut type for city gas 
    Rating:
    94%
    from S$7.39
    Min. 2 days
  4. LPG hose
    DUNLOP HOME PRODUCTS LPG hose
    We have made repeated improvements to the material to achieve ease of use and high-quality safety.
    Type  Standard cut type for LP gas  Hose Inner Diameter (Φmm)  9.5  Specification  With hose band 
    Rating:
    86%
    from S$6.69
    Min. 2 days
  5. LPG Rubber Hose Cut Hose
    DUNLOP HOME PRODUCTS LPG Rubber Hose Cut Hose
    We have made repeated improvements to the material to achieve ease of use and high-quality safety.
    Hose Inner Diameter (Φmm)  9.5  Material  Synthetic rubber  Specification  With hose band 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  6. Combustion equipment connection hose for LP gas
    Takahashi Industry Combustion equipment connection hose for LP gas
    * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Suitable Gas  LP gas 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  7. Sofle mini (for indoor and outdoor use) For city gas
    Hitachi Metals Sofle mini (for indoor and outdoor use) For city gas
    Supports connection of fixed gas appliances for city gas. You can choose according to your needs. Easy to install with union structure on both sides. The flare sheet part of the tube has a confidential structure made of a metal sheet. Corrosion-resistant structure with a tube coated with resin an... Read More
    Suitable Gas  City Gas  Specification  City gas / indoor / outdoor (FHO) 
    Rating:
    94%
    from S$74.99
    Min. 2 days
  8. Soft cord cut hose for city gas
    DUNLOP HOME PRODUCTS Soft cord cut hose for city gas
    The inner rubber layer uses high-quality synthetic rubber with excellent gas resistance and low gas absorption. High-strength synthetic rubber is used for the intermediate rubber layer. The outer layer uses synthetic resin with excellent heat resistance. In addition, the transparent resin coating... Read More
    Material  Synthetic rubber  Specification  With hose band 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  9. Gas cord with plug City gas / LP gas combined type
    DUNLOP HOME PRODUCTS Gas cord with plug City gas / LP gas combined type
    For connecting gas plugs and gas appliances. For both city gas and LP gas. * The gas cord is for connecting the gas plug and gas equipment. Since the socket on the gas plug side rotates, use it at an angle that does not put a load on the gas cord depending on the situation. * Please use a gas cor... Read More
    Rating:
    90%
    from S$48.99
    Min. 2 days
  10. Hose for Gas
    AS ONE Hose for Gas
    Length (m)  10 
    Rating:
    80%
    from S$88.99
    Min. 2 days
  11. Metal hose for city gas
    JFE Pipe Fitting Mfg Metal hose for city gas
    * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Suitable Gas  City Gas  Where to Use  For both indoor and outdoor 
    Rating:
    95%
    from S$64.99
    Min. 2 days
  12. Hose band
    DUNLOP HOME PRODUCTS Hose band
    Material  Steel polypropylene 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  13. Toyo Rubber Can Cover
    TOYO ALUMINIUM ECKO PRODUCTS Toyo Rubber Can Cover
    It can be easily installed without removing the rubber tube from the main plug. As it is bellows processed, it fits perfectly on the rubber tube. We use a material that is resistant to heat.
    Where to Use  Around the stove 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  14. Gas code
    KOYO SANGYO Gas code
    Multiple seals: Prevents gas leakage even if foreign matter adheres to the main seal Blue line for installation confirmation (gas plug side): Complete installation can be confirmed SL free (gas plug side): The protective cap that prevents unreasonable connection is hard to come off and hard to mo... Read More
    Suitable Gas  City gas / LP gas 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  15. Rubber tube for gas
    DUNLOP HOME PRODUCTS Rubber tube for gas
    Material  Synthetic rubber 
    Rating:
    100%
    from S$569.90
    Min. 2 days
  16. 13mmx1.0m soft gas hose (for city gas, 2 bands)
    ESCO 13mmx1.0m soft gas hose (for city gas, 2 bands)
    Comes with 2 hose bands. For city gas, indoor only
    Nominal inner diameter (mm)  13  Esco Part No.  EA467BF-1A  Mass (g)  245  Length (m) 
    from S$24.99
    Min. 2 days
  17. Reinforced gas hose for city gas
    TOGAWA RUBBER Reinforced gas hose for city gas
    A hose for connecting a gas tap and combustion equipment (water heater, bath kettle, water heater, etc.) * Qualification required to connect (gas flexible pipe connection construction supervisor, gas equipment installation specialist, etc.)
    Standard  20A×5m  Suitable Gas  City Gas 
    from S$259.90
    Min. 2 days
  18. Metal flexible hose (TAMA FLEX)
    Mitsubishi Shindoh Metal flexible hose (TAMA FLEX)
    Metal touch specification / indoor / outdoor combined type Metal flexible tube for connecting gas plug and combustion equipment * Qualification required to connect (liquefied petroleum gas equipment engineer, etc.) ※City Gas
    Suitable Gas  LP gas 
    from S$48.99
    Min. 7 days
  19. Sofle mini (for indoor / outdoor use) For LP gas
    Hitachi Metals Sofle mini (for indoor / outdoor use) For LP gas
    Metal touch specification / indoor / outdoor combined type Metal flexible tube for connecting gas plug and combustion equipment *Requires qualification to connect (Liquefied petroleum gas installation engineer, etc.) *City gas
    Suitable Gas  LP gas 
    Rating:
    100%
    from S$77.99
    Min. 7 days
  20. Metal hose for city gas ivory
    JFE Pipe Fitting Mfg Metal hose for city gas ivory
    O-ring seal specification / indoor / outdoor combined type Metal flexible pipe for connecting gas plugs and combustion equipment (water heaters, built-in stoves, etc.) * Qualification required to connect (gas flexible pipe connection construction supervisor, gas equipment installation specialist,... Read More
    Suitable Gas  City Gas  Color  Ivory 
    from S$58.99
    Min. 6 days
  21. Gas flexible tube for city gas
    JFE Pipe Fitting Mfg Gas flexible tube for city gas
    Achieves stable sealing performance. Standardization of construction quality. Insertion force reduction. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Suitable for  City Gas  Suitable Gas  City Gas  Length (m)  30 
    from S$329.90
    Min. 6 days
  22. SOFLEX flexible pipe 30m LIA
    Hitachi Metals SOFLEX flexible pipe 30m LIA
    *From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."
    Length (m)  30  Suitable Gas  LP gas 
    from S$359.90
    Min. 4 days
  23. Gas hose
    Yoshida Gas hose
    Rating:
    100%
    from S$9.89
    Min. 4 days
  24. Rubber tube for gas
    KURARAY PLASTICS Rubber tube for gas
    Material  Synthetic rubber 
    from S$10.99
    Min. 5 days
  25. CD tube for gas
    MIRAI INDUSTRY CD tube for gas
    It is a dedicated CD tube with the optimum strength (compression restoration property and bending elasticity) for passing a stainless flexible tube, and has a structure that does not easily cause unevenness and lateral shake that hinder the passage. * Do not expose to direct sunlight and be caref... Read More
    from S$69.99
    Min. 5 days
  26. 9.5x2.0m soft gas hose (for city gas, 2 bands)
    ESCO 9.5x2.0m soft gas hose (for city gas, 2 bands)
    Comes with 2 hose bands. For city gas, indoor only
    Esco Part No.  EA467BE-2A  Length (m)  Nominal inner diameter (mm)  9.5  Mass (g)  335 
    from S$28.99
    Min. 4 days
  27. 7mmx5. 0m gas hose (with coupler, LP and city gas)
    ESCO 7mmx5. 0m gas hose (with coupler, LP and city gas)
    To prevent incomplete connection of the joint on the gas plug side, you can see a clicking sound and a blue line only when it is completely connected. It is safer because it can be confirmed both by sound and appearance. You can rest assured that the gas will not leak even if it comes off on the ... Read More
    Specification  Combined with city gas and LP gas  Nominal inner diameter (mm)  Overall Length (m)  5.0 
    from S$119.90
    Min. 4 days
  28. Keyron TO Gray for city gas
    Kyosei Keyron TO Gray for city gas
    O-ring seal specification / indoor / outdoor combined type Metal flexible pipe for connecting gas plugs and combustion equipment (water heaters, built-in stoves, etc.) * Qualification required to connect (gas flexible pipe connection construction supervisor, gas equipment installation specialist,... Read More
    Suitable Gas  City Gas  Color  Gray 
    from S$64.99
    Min. 7 days
  29. Clip gas band
    KANDA Clip gas band
    from S$1.99
    Min. 3 days
  30. Reinforced gas hose (for city gas)
    KAKUDAI MFG Reinforced gas hose (for city gas)
    from S$299.90
    Min. 4 days
  31. 13mmx2.0m soft gas hose (for city gas, 2 bands)
    ESCO 13mmx2.0m soft gas hose (for city gas, 2 bands)
    Comes with 2 hose bands. For city gas, indoor only
    Mass (g)  465  Esco Part No.  EA467BF-2A  Length (m)  Nominal inner diameter (mm)  13 
    from S$43.99
    Min. 2 days
  32. 9.5x3.0m soft gas hose (for city gas, 2 bands)
    ESCO 9.5x3.0m soft gas hose (for city gas, 2 bands)
    Comes with 2 hose bands. For city gas, indoor only
    Nominal inner diameter (mm)  9.5  Mass (g)  490  Esco Part No.  EA467BE-3A  Length (m) 
    from S$39.99
    Min. 4 days
  33. Keyron TO Ivory for city gas
    Kyosei Keyron TO Ivory for city gas
    O-ring seal specification / indoor / outdoor combined type Metal flexible pipe for connecting gas plugs and combustion equipment (water heaters, built-in stoves, etc.) * Qualification required to connect (gas flexible pipe connection construction supervisor, gas equipment installation specialist,... Read More
    Suitable Gas  City Gas  Color  Ivory 
    from S$64.99
    Min. 7 days
  34. 7mmx0. 5m gas hose (with coupler / LP / city gas combined use)
    ESCO 7mmx0. 5m gas hose (with coupler / LP / city gas combined use)
    To prevent incomplete connection of the joint on the gas plug side, you can see a clicking sound and a blue line only when it is completely connected. It is safer because it can be confirmed both by sound and appearance. You can rest assured that the gas will not leak even if it comes off on the ... Read More
    Nominal inner diameter (mm)  Specification  Combined with city gas and LP gas  Overall Length (m)  0.5 
    from S$57.99
    Min. 4 days
  35. Swivel Gas Code SL Standard Type
    EBM Swivel Gas Code SL Standard Type
    For both city gas and LP gas. A gas cord that allows the socket on the gas plug side to rotate freely. Please switch between S type (straight) and L type (song) depending on your condition. * If the main plug or device to be connected is not a click type, an optional socket etc. is required.
    Hose Inner Diameter (Φmm) 
    from S$58.99
    Min. 3 days
  36. 7mmx1. 0m gas hose (with coupler, LP and city gas)
    ESCO 7mmx1. 0m gas hose (with coupler, LP and city gas)
    To prevent incomplete connection of the joint on the gas plug side, you can see a clicking sound and a blue line only when it is completely connected. It is safer because it can be confirmed both by sound and appearance. You can rest assured that the gas will not leak even if it comes off on the ... Read More
    Overall Length (m)  1.0  Specification  Combined with city gas and LP gas  Nominal inner diameter (mm) 
    from S$65.99
    Min. 4 days
  37. 7mmx2. 0m gas hose (with coupler, LP and city gas)
    ESCO 7mmx2. 0m gas hose (with coupler, LP and city gas)
    To prevent incomplete connection of the joint on the gas plug side, you can see a clicking sound and a blue line only when it is completely connected. It is safer because it can be confirmed both by sound and appearance. You can rest assured that the gas will not leak even if it comes off on the ... Read More
    Specification  Combined with city gas and LP gas  Overall Length (m)  2.0  Nominal inner diameter (mm) 
    from S$76.99
    Min. 4 days
  38. SOFLEX flexible pipe 30m city gas
    Hitachi Metals SOFLEX flexible pipe 30m city gas
    *From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."
    Suitable Gas  City Gas  Length (m)  30 
    from S$359.90
    Min. 4 days
  39. 9.5x1.0m soft gas hose (for city gas, 2 bands)
    ESCO 9.5x1.0m soft gas hose (for city gas, 2 bands)
    Comes with 2 hose bands. For city gas, indoor only
    Nominal inner diameter (mm)  9.5  Esco Part No.  EA467BE-1A  Length (m)  Mass (g)  180 
    from S$18.99
    Min. 4 days
  40. 7mmx3. 0m gas hose (with coupler, LP and city gas)
    ESCO 7mmx3. 0m gas hose (with coupler, LP and city gas)
    To prevent incomplete connection of the joint on the gas plug side, you can see a clicking sound and a blue line only when it is completely connected. It is safer because it can be confirmed both by sound and appearance. You can rest assured that the gas will not leak even if it comes off on the ... Read More
    Specification  Combined with city gas and LP gas  Overall Length (m)  3.0  Nominal inner diameter (mm) 
    from S$86.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction