All Category

Gas Outlets

Other Related Pages

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Gas outlet S exposure (for single port, iron pipe piping) For city gas
    KOYO SANGYO Gas outlet S exposure (for single port, iron pipe piping) For city gas
    The hexagonal part and outlet part have a flexible structure, improving workability. Since the mounting posture is free, it is not necessary to distinguish between LA type and LB type. Depending on the piping method, there are flexible piping and iron pipe piping. By using for iron pipe piping, i... Read More
    Cable Length (m)  (Gassoft) Within 5  Connector  (Inlet x outlet) Rc1 / 2 x Φ9.5 outlet  Flow rate (kL / h)  1.2air  Suitable Type of Gas  13A、12A  Pressure loss during operation (Pa)  383  Suitable Gas  City Gas 
    from S$97.99
    Min. 2 days
  2. Wall outlet fuse gas plug
    KOYO SANGYO Wall outlet fuse gas plug
    For iron piping * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  177  Connector  Rc1 / 2 × Φ9.5 outlet 
    from S$179.90
    Min. 8 days
  3. Flexible wall outlet fuse gas plug
    KOYO SANGYO Flexible wall outlet fuse gas plug
    * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  235  Connector  Rc1 / 2 × Φ9.5 outlet 
    from S$169.90
    Min. 7 days
  4. Gas outlet S exposure (Single port, for flexible piping, Rc1 / 2 connection) For city gas
    KOYO SANGYO Gas outlet S exposure (Single port, for flexible piping, Rc1 / 2 connection) For city gas
    The hexagonal part and outlet part have a flexible structure, improving workability. Since the mounting posture is free, it is not necessary to distinguish between LA type and LB type. Depending on the piping method, there are flexible piping and iron pipe piping. By using for iron pipe piping, i... Read More
    Cable Length (m)  (Gassoft) Within 5  Connector  (Inlet x outlet) Rc1 / 2 x Φ9.5 outlet  Flow rate (kL / h)  1.2air  Suitable Type of Gas  13A、12A  Pressure loss during operation (Pa)  383  Suitable Gas  City Gas 
    from S$129.90
    Min. 7 days
  5. Flexible gas outlet (embedded) for LP gas
    KOYO SANGYO Flexible gas outlet (embedded) for LP gas
    * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  343  Type  For flexible piping  Suitable Gas  LP gas 
    from S$169.90
    Min. 7 days
  6. Gas outlet W exposure (for two ports, iron pipe piping) For city gas
    KOYO SANGYO Gas outlet W exposure (for two ports, iron pipe piping) For city gas
    The hexagonal part and outlet part have a flexible structure, improving workability. Since the mounting posture is free, it is not necessary to distinguish between LA type and LB type. Depending on the piping method, there are flexible piping and iron pipe piping. By using for iron pipe piping, i... Read More
    Cable Length (m)  (Gassoft) Within 5  Connector  (Inlet x outlet) Rc1 / 2 x Φ9.5 outlet  Flow rate (kL / h)  1.2air  Suitable Type of Gas  13A、12A  Pressure loss during operation (Pa)  412  Suitable Gas  City Gas 
    from S$199.90
    Min. 7 days
  7. Flexible gas outlet (with embedded E) for LP gas
    KOYO SANGYO Flexible gas outlet (with embedded E) for LP gas
    * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  343  Type  For flexible piping  Suitable Gas  LP gas 
    from S$199.90
    Min. 7 days
  8. Gas outlet S exposure (Single port, Flexible piping, Flexible direct connection) For city gas
    KOYO SANGYO Gas outlet S exposure (Single port, Flexible piping, Flexible direct connection) For city gas
    The hexagonal part and outlet part have a flexible structure, improving workability. Since the mounting posture is free, it is not necessary to distinguish between LA type and LB type. Depending on the piping method, there are flexible piping and iron pipe piping. By using for iron pipe piping, i... Read More
    Suitable Type of Gas  13A、12A  Cable Length (m)  (Gassoft) Within 5  Suitable Gas  City Gas  Flow rate (kL / h)  1.2air  Pressure loss during operation (Pa)  402 
    from S$149.90
    Min. 7 days
  9. Gas outlet S exposure one bit For LP gas
    KOYO SANGYO Gas outlet S exposure one bit For LP gas
    Both one and two outlets can rotate freely. A split washer (white) is included. Comes with a rubber cap. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  343  Type  For iron piping  Suitable Gas  LP gas  Connector  Rc1 / 2 × Φ9.5 outlet 
    from S$129.90
    Min. 7 days
  10. Gas outlet W exposure (Two ports, for flexible piping, Rc1 / 2 connection) For city gas
    KOYO SANGYO Gas outlet W exposure (Two ports, for flexible piping, Rc1 / 2 connection) For city gas
    The hexagonal part and outlet part have a flexible structure, improving workability. Since the mounting posture is free, it is not necessary to distinguish between LA type and LB type. Depending on the piping method, there are flexible piping and iron pipe piping. By using for iron pipe piping, i... Read More
    Cable Length (m)  (Gassoft) Within 5  Connector  (Inlet x outlet) Rc1 / 2 x Φ9.5 outlet  Flow rate (kL / h)  1.2air  Suitable Type of Gas  13A、12A  Pressure loss during operation (Pa)  412  Suitable Gas  City Gas 
    from S$199.90
    Min. 7 days
  11. Gas outlet W exposure 2ports for LP gas
    KOYO SANGYO Gas outlet W exposure 2ports for LP gas
    Both one and two outlets can rotate freely. A split washer (white) is included. Comes with a rubber cap. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  372  Type  For iron piping  Suitable Gas  LP gas  Connector  Rc1 / 2 × Φ9.5 outlet 
    from S$249.90
    Min. 7 days
  12. Gas outlet (embedded variable) for LP gas
    KOYO SANGYO Gas outlet (embedded variable) for LP gas
    It can be installed with a Φ70mm hole saw. Compatible with both flexible piping and iron piping. The plate is made of zinc die-cast and chrome-plated. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 0.9kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  250  Type  For flexible piping  Suitable Gas  LP gas  Connector  Rc1 / 2 × Φ9.5 outlet 
    from S$199.90
    Min. 7 days
  13. Flexible gas outlet (embedded floor round hole) for LP gas
    KOYO SANGYO Flexible gas outlet (embedded floor round hole) for LP gas
    It can be installed with a Φ60 mm hole saw. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 0.9kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  250  Type  For flexible piping  Suitable Gas  LP gas 
    from S$169.90
    Min. 7 days
  14. Gas outlet W exposure (single port, flexible piping, flexible direct connection) for city gas
    KOYO SANGYO Gas outlet W exposure (single port, flexible piping, flexible direct connection) for city gas
    The hexagonal part and outlet part have a flexible structure, improving workability. Since the mounting posture is free, it is not necessary to distinguish between LA type and LB type. Depending on the piping method, there are flexible piping and iron pipe piping. By using for iron pipe piping, i... Read More
    Pressure loss during operation (Pa)  412  Cable Length (m)  (Gassoft) Within 5  Flow rate (kL / h)  1.2air  Suitable Gas  City Gas  Suitable Type of Gas  13A、12A 
    from S$229.90
    Min. 7 days
  15. Gas outlet embedded wall round hole Rc1 / 2
    KOYO SANGYO Gas outlet embedded wall round hole Rc1 / 2
    from S$149.90
    Min. 7 days
  16. Flexible gas outlet (next to the embedded floor round hole) for LP gas
    KOYO SANGYO Flexible gas outlet (next to the embedded floor round hole) for LP gas
    It can be installed with a Φ60 mm hole saw. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 0.9kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  250  Type  For flexible piping  Suitable Gas  LP gas  Connector  Rc1 / 2 × Φ9.5 outlet 
    from S$169.90
    Min. 7 days
  17. Flexible gas outlet (Embedded wall round hole) for LP gas
    KOYO SANGYO Flexible gas outlet (Embedded wall round hole) for LP gas
    It can be installed with a Φ60 mm hole saw. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 0.9kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  250  Type  For flexible piping  Suitable Gas  LP gas 
    from S$169.90
    Min. 7 days
  18. Floor outlet fuse gas plug
    KOYO SANGYO Floor outlet fuse gas plug
    For iron piping * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  177  Connector  Rc1 / 2 × Φ9.5 outlet 
    Discontinued
  19. Flexible floor outlet fuse gas plug
    KOYO SANGYO Flexible floor outlet fuse gas plug
    * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  275  Type  For flexible piping  Connector  Rc1 / 2 × Φ9.5 outlet 
    Discontinued
  20. Flexible gas outlet (additional)
    KOYO SANGYO Flexible gas outlet (additional)
    * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Connector  10A flexible tube x Φ9.5 outlet  Pressure loss during operation (Pa)  284  Type  For flexible piping 
    Discontinued
  21. Flexible gas outlet (embedded branch) for LP gas
    KOYO SANGYO Flexible gas outlet (embedded branch) for LP gas
    Ideal for face-to-face open kitchens. It can be installed with a Φ70 mm hole saw. Since it is installed in the middle of the flexible pipe for the gas stove, there is no need to establish a new route using branched cheese, etc., and it is possible to reduce material costs and construction time, a... Read More
    Flow rate  (Operation) 1.2kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  313  Type  For flexible piping  Suitable Gas  LP gas 
    Discontinued
  22. Flexible gas outlet (through wall)
    KOYO SANGYO Flexible gas outlet (through wall)
    It can be constructed with a Φ60 mm hole saw (inner wall). The holes in the inner and outer walls are concentric. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Flow rate  (Operation) 0.9kL / h (air)  Applicable Length (m)  (Rubber tube) 5  Pressure loss during operation (Pa)  250  Type  For flexible piping 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction