All Category

Modular Stack Valves

Other Related Pages

View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. Stack valve (P port check valve)
    DAIKIN INDUSTRIES Stack valve (P port check valve)
    Flow Rate (L/min)  (Maximum) 300  Pipe Connection Diameter  1/2  Maximum Operating Pressure (MPa)  35  Mass (kg)  4.5  Valve Type  Directional control valve 
    from S$499.90
    Min. 153 days
  2. Stack valve A port pressure reducing valve
    DAIKIN INDUSTRIES Stack valve A port pressure reducing valve
    Flow Rate (L/min)  (Maximum) 300  Pipe Connection Diameter  1/2  Maximum Operating Pressure (MPa)  35  Valve Type  Pressure control valve 
    from S$889.90
    Min. 63 days
  3. Stack valve (meter-in A, B port throttle valve)
    DAIKIN INDUSTRIES Stack valve (meter-in A, B port throttle valve)
    Flow Rate (L/min)  (Maximum) 300  Pipe Connection Diameter  1/2  Maximum Operating Pressure (MPa)  35  Mass (kg)  6.5  Cracking Pressure (MPa [kgf/cm2])  Check valve: 0.1 [1]  Valve Type  Flow control valve 
    from S$499.90
    Min. 4 days
  4. System stack valve Pressure extraction block
    DAIKIN INDUSTRIES System stack valve Pressure extraction block
    A control valve with a modularized control unit and a stacking structure.
    Maximum Operating Pressure (MPa)  25 
    from S$78.99
    Min. 4 days
  5. 02 series stack valve mounting bolt (hexagon socket head cap screw)
    DAIKIN INDUSTRIES 02 series stack valve mounting bolt (hexagon socket head cap screw)
    Select the bolts for mounting the stack valve and stack block according to the stacking height. The thickness of the stack valve and stack block is unified to 40 mm, so if the number of stacking stages is the same, the bolts will be of the same type. * The number of stacking stages is 0 for elect... Read More
    from S$4.69
    Min. 4 days
  6. Hydraulic equipment Hexagon socket head cap screw
    NACHI (NACHI-FUJIKOSHI) Hydraulic equipment Hexagon socket head cap screw
    from S$13.99
    Min. 9 days
  7. bolt and nut
    DAIKIN INDUSTRIES bolt and nut
    Mounting bolts for stacking stack valves and stack blocks. The tightening torque of the mounting bolt is 6 to 8 N ・ m.
    Surface Treatment  Black oxide film  Thread Pitch  Coarse  Material  Structural alloy steel (SCM435) 
    from S$6.29
    Min. 4 days
  8. Mounting bolt set
    Yuken Kogyo Mounting bolt set
    from S$11.99
    Min. 109 days
  9. Modular stack valve (block)
    DAIKIN INDUSTRIES Modular stack valve (block)
    The stack valve can be stacked on the manifold block to assemble the hydraulic unit. It is easy to change the circuit. Achieves miniaturization of hydraulic equipment. The maximum pressure is 25MPa.
    Maximum Operating Pressure (MPa)  35  Specification  Blocking block  Mass (kg)  2.9  Pipe Connection Diameter  1/2  Trusco Part No.  457-0243  Type of Connection  Gasket mounting type 
    from S$139.90
    Min. 32 days
  10. System stack valve
    DAIKIN INDUSTRIES System stack valve
    -A hydraulic unit can be assembled by stacking stack valves on the manifold block. -Easy circuit change. -Miniaturization of hydraulic equipment.
    Flow Rate (L/min)  (Maximum) 80  Maximum Operating Pressure (MPa)  25  Mass (kg)  3.9  Pipe Connection Diameter  3/8  Valve Type  Pressure control valve 
    from S$589.90
    Min. 63 days
  11. Stack valve (A, B port pilot check valve)
    DAIKIN INDUSTRIES Stack valve (A, B port pilot check valve)
    Flow Rate (L/min)  (Maximum) 300  Pipe Connection Diameter  1/2  Maximum Operating Pressure (MPa)  35  Mass (kg)  6.8  Valve Type  Directional control valve 
    from S$769.90
    Min. 4 days
  12. stud bolt
    NACHI (NACHI-FUJIKOSHI) stud bolt
    from S$97.99
    Min. 3 days
  13. Stack valve pressure extraction block
    DAIKIN INDUSTRIES Stack valve pressure extraction block
    The stack valve can be stacked on the mani block to assemble the hydraulic unit. It is easy to change the circuit. Achieves miniaturization of hydraulic equipment. The maximum pressure is 25MPa.
    Specification  Block for pressure extraction  Trusco Part No.  364-8401  Type of Connection  Gasket mounting type  Maximum Operating Pressure (MPa)  25  Mass (kg)  Flow Rate (L/min)  (Maximum) 40  Pipe Connection Diameter  1/4 
    from S$88.99
    Min. 32 days
  14. Stack valve blocking block
    DAIKIN INDUSTRIES Stack valve blocking block
    The stack valve can be stacked on the mani block to assemble the hydraulic unit. It is easy to change the circuit. Achieves miniaturization of hydraulic equipment. The maximum pressure is 25MPa.
    Mass (kg)  Maximum Operating Pressure (MPa)  25  Pipe Connection Diameter  1/4  Trusco Part No.  364-8419  Specification  Blocking block  Type of Connection  Gasket mounting type 
    from S$58.99
    Min. 4 days
  15. Stack valve
    DAIKIN INDUSTRIES Stack valve
    from S$219.90
    Min. 4 days
  16. System stack valve Blocking block
    DAIKIN INDUSTRIES System stack valve Blocking block
    A control valve with a modularized control unit and a stacking structure.
    Maximum Operating Pressure (MPa)  25  Specification  Blocking block 
    from S$57.99
    Min. 12 days
  17. Stack valve P port pressure reducing valve
    DAIKIN INDUSTRIES Stack valve P port pressure reducing valve
    Valve Type  Pressure control valve 
    from S$889.90
    Min. 4 days
  18. bolt and nut
    DAIKIN INDUSTRIES bolt and nut
    Mounting bolts for stacking stack valves and stack blocks. The tightening torque of the mounting bolt is 50 to 55 N ・ m.
    Screw Diameter x Length (mm)  M10×330  Lamination dimension (mm)  314  Number of layers  Trusco Part No.  457-0448  Mass (kg)  11 
    from S$249.90
    Min. 18 days
  19. Modular stack valve (pilot check valve)
    DAIKIN INDUSTRIES Modular stack valve (pilot check valve)
    The stack valve can be stacked on the manifold block to assemble the hydraulic unit. The maximum pressure is 35MPa.
    Flow Rate (L/min)  (Maximum) 300  Pipe Connection Diameter  1/2  Maximum Operating Pressure (MPa)  35  Trusco Part No.  457-0693  Mass (kg)  6.8  Valve Type  Directional control valve  Type of Connection  Gasket mounting type  Specification  Pilot check valve 
    from S$699.90
    Min. 4 days
  20. Stack valve blocking block
    DAIKIN INDUSTRIES Stack valve blocking block
    The stack valve can be stacked on the mani block to assemble the hydraulic unit. It is easy to change the circuit. Achieves miniaturization of hydraulic equipment. The maximum pressure is 25MPa.
    Specification  Blocking block  Maximum Operating Pressure (MPa)  25  Pipe Connection Diameter  3/8  Mass (kg)  Trusco Part No.  364-8427  Type of Connection  Gasket mounting type 
    from S$199.90
    Min. 32 days
  21. Stack valve (B port pilot check valve)
    DAIKIN INDUSTRIES Stack valve (B port pilot check valve)
    Flow Rate (L/min)  (Maximum) 300  Pipe Connection Diameter  1/2  Maximum Operating Pressure (MPa)  35  Mass (kg)  6.8  Valve Type  Directional control valve 
    from S$689.90
    Min. 63 days
  22. Hydraulic equipment Stud bolt
    NACHI (NACHI-FUJIKOSHI) Hydraulic equipment Stud bolt
    from S$58.99
    Min. 123 days
  23. Modular stack valve (check valve)
    DAIKIN INDUSTRIES Modular stack valve (check valve)
    The stack valve can be stacked on the manifold block to assemble the hydraulic unit. The maximum pressure is 35MPa.
    Flow Rate (L/min)  (Maximum) 300  Pipe Connection Diameter  1/2  Maximum Operating Pressure (MPa)  35  Mass (kg)  4.5  Trusco Part No.  457-0685  Valve Type  Directional control valve  Type of Connection  Gasket mounting type  Specification  Modular stack type check valve 
    from S$499.90
    Min. 153 days
  24. bolt and nut
    DAIKIN INDUSTRIES bolt and nut
    Mounting bolts for stacking stack valves and stack blocks. The tightening torque of the mounting bolt is 50 to 55 N ・ m.
    Lamination dimension (mm)  244  Number of layers  Screw Diameter x Length (mm)  M10×260  Mass (kg)  Trusco Part No.  457-0430 
    from S$199.90
    Min. 18 days
  25. System stack valve
    DAIKIN INDUSTRIES System stack valve
    Flow Rate (L/min)  (Maximum) 600  Pipe Connection Diameter  3/4  Maximum Operating Pressure (MPa)  35  Valve Type  Directional control valve  Specification  Modular stack type pilot check valve 
    from S$1,099.00
    Min. 4 days
  26. System stack valve
    DAIKIN INDUSTRIES System stack valve
    -A stack valve can be stacked on the mani block to assemble a flood control unit. -Easy circuit change. -Miniaturization of hydraulic equipment.
    Valve Type  Flow control valve  Control Port  P port 
    from S$659.90
    Min. 4 days
  27. Stack valve pressure extraction block
    DAIKIN INDUSTRIES Stack valve pressure extraction block
    The stack valve can be stacked on the mani block to assemble the hydraulic unit. It is easy to change the circuit. Achieves miniaturization of hydraulic equipment. The maximum pressure is 25MPa.
    Specification  Block for pressure extraction  Maximum Operating Pressure (MPa)  25  Flow Rate (L/min)  (Maximum) 40  Trusco Part No.  364-8397  Type of Connection  Gasket mounting type  Mass (kg)  Pipe Connection Diameter  1/4 
    from S$88.99
    Min. 32 days
  28. bolt and nut
    DAIKIN INDUSTRIES bolt and nut
    Strength Classification  12.9 
    from S$9.99
    Min. 22 days
  29. System stack valve
    DAIKIN INDUSTRIES System stack valve
    -A hydraulic unit can be assembled by stacking stack valves on the manifold block. -Easy circuit change. -Miniaturization of hydraulic equipment.
    Mass (kg)  12.7  Maximum Operating Pressure (MPa)  21  Pipe Connection Diameter  3/4  Valve Type  Directional control valve 
    from S$789.90
    Min. 67 days
  30. pressure switch modular valve
    NACHI (NACHI-FUJIKOSHI) pressure switch modular valve
    A valve with a modularized switch that detects pressure changes in the hydraulic circuit and opens and closes the electric circuit. Highly accurate circuit control is possible with high detection accuracy. An indicator light is built into the DIN connector, allowing operation to be performed at a... Read More
    from S$469.90
    Min. 3 days
  31. Stack valve (meter out A, B port throttle valve)
    DAIKIN INDUSTRIES Stack valve (meter out A, B port throttle valve)
    Maximum Flow Rate (L/min)  300  Maximum Operating Pressure (MPa [kgf/cm 2 ])  34.3[350]  Mass (kg)  6.5  Cracking Pressure (MPa)  0.1 
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction