All Category

Manifold Blocks

A manifold block is a unit that creates holes in the metal blocks, attaches solenoid valves, etc. to the positions of the holes, and creates an oil flow path between the holes in the block without connecting the equipment with piping. By combining modular stack valves and solenoid valves and connecting them to the manifold block, it is possible to configure several hydraulic flow paths. The solenoid valve sub-plate is a dedicated manifold block made to match the flow path of the solenoid valve, and there are sub-plates for various valve operations such as relief valves and pressure reducing valves. The pressure can be used from 7Mpa to 25Mpa.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction
  1. 02 series stack valve Bypass block
    DAIKIN INDUSTRIES 02 series stack valve Bypass block
    Maximum Operating Pressure (MPa)  25  Mass (kg)  0.8  Flow Rate (L/min)  (Maximum) 40  Pipe Connection Diameter  1/4  Control Port 
    from S$159.90
    Min. 33 days
  2. Manifold block
    DAIKIN INDUSTRIES Manifold block
    By stacking on a solenoid valve and a modular stack valve, you can easily configure a circuit of 1 to 3 systems.
    Width (mm)  320  Length (mm)  140  Trusco Part No.  457-0278  Pipe Connection Diameter  1/2  Height (mm)  145  Maximum Operating Pressure (MPa)  35  Specification  Manifold block  Type of Thread  Rc  Mass (kg)  48  Number of Port 
    from S$1,299.00
    Min. 32 days
  3. Manifold (branch)
    Koyo Manifold (branch)
    Material  (Joint body) JIS H3250 C3604  Operating Temperature Range (℃)  -20 to 150 (no condensation)  Regular Working Pressure (MPa)  14  Maximum Operating Pressure (MPa)  21  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  4. Block manifold for hydraulic / pneumatic / air
    No Brand Block manifold for hydraulic / pneumatic / air
    Dimension d1 (mm)  11  Withstand Pressure (MPa)  20.6  Dimension A (mm)  40  Dimension d3 (mm)  6.5  Dimension d2 (mm)  6.6  Dimension Y (mm)  Dimension F (mm)  B/2  Material (Main Unit)  SS400  Surface Treatment  Trivalent Chromate 
    Rating:
    80%
    from S$23.99
    Min. 2 days
  5. Manifold (terminal straight)
    Koyo Manifold (terminal straight)
    Material  (Joint body) JIS H3250 C3604  Operating Temperature Range (℃)  -20 to 150 (no condensation)  Regular Working Pressure (MPa)  14  Maximum Operating Pressure (MPa)  21  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 13 days
  6. Base block
    NACHI (NACHI-FUJIKOSHI) Base block
    It is a block when using two or more solenoid valves and modular valves, and the piping is double-sided.
    Maximum Operating Pressure (MPa)  25  Flow Rate (L/min)  40  Pipe Connection Diameter  3/8 
    from S$159.90
    Min. 2 days
  7. Subplate for solenoid valve
    DAIKIN INDUSTRIES Subplate for solenoid valve
    Type of Thread  Rc  Maximum Operating Pressure (MPa)  21  Specification  Sub plate 
    from S$77.99
    Min. 2 days
  8. Destar Uni DB
    SHOWA Destar Uni DB
    Piping parts for multiple branches Combined use with flow proper unit and continuity unit
    from S$7.69
    Min. 5 days
  9. Dester Uni DA
    SHOWA Dester Uni DA
    Piping parts for multiple branches Combined use with flow proper unit and continuity unit
    Pipe Connection Diameter  M8×1.0 
    from S$9.49
    Min. 5 days
  10. Block manifold for water pressure
    No Brand Block manifold for water pressure
    Dimension d1 (mm)  11  Dimension A (mm)  40  Dimension d3 (mm)  6.5  Dimension d2 (mm)  6.6  Dimension Y (mm)  Dimension F (mm)  B/2  Surface Treatment  None  Material (Main Unit)  SUS303  Tolerance B (mm)  ±0.2  Tolerance A (mm)  ±0.2 
    from S$57.99
    Min. 14 days
  11. High tegra manifold (025)
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) High tegra manifold (025)
    The 025 type has been standardized from 1 to 5 stations. As a control system, an electromagnetic switching valve, a high-tegral valve, etc. are stacked to form a circuit. All ports (P, R, A, B) are symmetrically drilled, so it is a very convenient specification when using a pressure switch circui... Read More
    Type of Thread  Rc  Nominal Size  25  Pipe Connection Diameter  3/8 
    from S$249.90
    Min. 8 days
  12. Mounting bolt (Hexagon socket head cap screw)
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Mounting bolt (Hexagon socket head cap screw)
    Hexagon socket head cap screw for fixing electromagnetic switching valves, high-tegral valves, etc. as a control system on the manifold. 025 type and 03 type can be stacked from 2 to 5 layers. One set of four is used per circuit (one solenoid valve).
    Specification  Hexagon socket head bolt 
    from S$2.49
    Min. 4 days
  13. Connecting plate
    Yuken Kogyo Connecting plate
    Used for line pressure detection. For P and B lines
    from S$52.99
    Min. 5 days
  14. Dester block
    SHOWA Dester block
    The Destarp block DS type is a fixed quantity distributor that is a compact version of the conventional Destar block DSB type and has a very small discharge rate. The main body is integrated by die-casting, and the operation can be visually detected by the pin protrusion. The pins project when oi... Read More
    Regular working pressure (MPa [kgf / cm 2 ])  1~3[10~30]  Type  DS type  Specification  Dester block 
    from S$43.99
    Min. 18 days
  15. Subplate for DSG-01 series
    Yuken Kogyo Subplate for DSG-01 series
    Port size D  (Rc)1/4  Mass (kg)  0.8 
    Rating:
    20%
    from S$49.99
    Min. 63 days
  16. Manifold body
    TAIYO Manifold body
    from S$249.90
    Min. 10 days
  17. Terminal block
    SHOWA Terminal block
    from S$29.99
    Min. 5 days
  18. end plate
    Yuken Kogyo end plate
    Bypass plates are used in unidirectional flow circuits that do not require an electromagnetic switching valve.
    from S$38.99
    Min. 5 days
  19. Manifold block
    DAIKIN INDUSTRIES Manifold block
    By stacking solenoid valves and modular stack valves, 1 to 5 systems of circuits can be easily configured. * Solenoid valve mounting dimensions differ between 1 / 4Φ and 3 / 8Φ calibers.
    Maximum Operating Pressure (MPa)  25  Specification  Manifold block 
    from S$299.90
    Min. 4 days
  20. Dester Block DSA
    SHOWA Dester Block DSA
    Dester block is a low pressure discharge type metering distributor. The oil sent from the pump is held once and discharged by spring pressure. Used with a post-installation type positive displacement distributor and positive displacement pump
    Regular working pressure (MPa [kgf / cm 2 ])  0.5~3[5~30]  Specification  Dester block  Type  DSA type 
    from S$38.99
    Min. 5 days
  21. Sub plate
    DAIKIN INDUSTRIES Sub plate
    Dimension AG (mm)  24  Dimension AN (mm)  Penetrating  Type of Thread  Rc  Specification  Sub plate  Maximum Operating Pressure (MPa)  21 
    from S$88.99
    Min. 4 days
  22. Manifold block
    DAIKIN INDUSTRIES Manifold block
    By stacking solenoid valves and modular stack valves, 1 to 5 systems of circuits can be easily configured.
    Trusco Part No.  364-8451  Mass (kg)  4.2  Width (mm)  130  Specification  Manifold block  Height (mm)  72  Number of Port  Type of Thread  Rc  Pipe Connection Diameter  1/4  Length (mm)  68 
    from S$439.90
    Min. 32 days
  23. Gauge removal block
    NACHI (NACHI-FUJIKOSHI) Gauge removal block
    It is a modular block for connecting a pressure gauge etc. to the P port. Installation on the port is extremely easy.
    Nominal Diameter  1/8  Maximum Operating Pressure (MPa [kgf/cm 2 ])  25(255)  Type of Sign  Gasket mounting type  Mass (kg)  0.6  Maximum Flow Rate (L/min)  50 
    from S$58.99
    Min. 2 days
  24. Base block
    NACHI (NACHI-FUJIKOSHI) Base block
    It is a block when using two or more solenoid valves and modular valves, and the piping is double-sided.
    Flow Rate (L/min)  80  Maximum Operating Pressure (MPa)  25  Pipe Connection Diameter  1/2  Dimension LC (mm)  80 
    from S$349.90
    Min. 2 days
  25. Dester Block DSB
    SHOWA Dester Block DSB
    Dester block is a low pressure discharge type metering distributor. The oil sent from the pump is held once and discharged by spring pressure. Used with a post-installation type positive displacement distributor and positive displacement pump
    Regular working pressure (MPa [kgf / cm 2 ])  0.5~3[5~30]  Specification  Dester block  Type  DSB type 
    Rating:
    100%
    from S$58.99
    Min. 8 days
  26. Sub plate
    DAIKIN INDUSTRIES Sub plate
    Specification  Sub plate 
    from S$55.99
    Min. 4 days
  27. Sub plate
    Yuken Kogyo Sub plate
    Specification  Sub plate 
    from S$46.99
    Min. 5 days
  28. Modular valve base plate
    Yuken Kogyo Modular valve base plate
    Maximum Operating Pressure (MPa)  25 
    from S$88.99
    Min. 5 days
  29. Manifold block
    DAIKIN INDUSTRIES Manifold block
    By stacking solenoid valves and modular stack valves, 1 to 5 systems of circuits can be easily configured.
    Length (mm)  68  Number of Port  Width (mm)  180  Pipe Connection Diameter  1/4  Trusco Part No.  364-8460  Mass (kg)  Height (mm)  72  Specification  Manifold block  Type of Thread  Rc 
    from S$589.90
    Min. 32 days
  30. Seal block
    TAIYO Seal block
    Included Accessories  O-ring (P-9 / 1B) x 4 
    from S$48.99
    Min. 10 days
  31. Mounting bolts
    TAIYO Mounting bolts
    Screws  M5?85 
    from S$69.99
    Min. 6 days
  32. Sub plate
    NACHI (NACHI-FUJIKOSHI) Sub plate
    Specification  Sub plate 
    from S$86.99
    Min. 31 days
  33. Screw connection type sub-plate
    DAIKIN INDUSTRIES Screw connection type sub-plate
    For relief valve SR-G03-1-13
    Pipe Connection Diameter  3/8  Specification  Sub plate  Type of Thread  Rc  Mass (kg)  1.5 
    from S$86.99
    Min. 4 days
  34. Blocking plate
    Yuken Kogyo Blocking plate
    It is used as a spare mounting surface or for closing unnecessary circuits.
    Nominal Size  Maximum Operating Pressure (MPa)  25  Mass (kg)  About 1.2  Maximum Flow Rate (L/min)  70  Plate  Proking plate 
    from S$52.99
    Min. 43 days
  35. Manifold block
    DAIKIN INDUSTRIES Manifold block
    By stacking solenoid valves and modular stack valves, 1 to 5 systems of circuits can be easily configured.
    Specification  Manifold block  Width (mm)  330  Trusco Part No.  364-8443  Mass (kg)  Height (mm)  72  Pipe Connection Diameter  3/8  Number of Port  Length (mm)  68  Type of Thread  Rc 
    from S$379.90
    Min. 32 days
  36. Gasket mounting type subplate
    DAIKIN INDUSTRIES Gasket mounting type subplate
    Pressure reducing valve JGB * -For G03
    Pipe Connection Diameter  3/8  Specification  Sub plate  Type of Thread  Rc  Mass (kg)  1.6 
    from S$85.99
    Min. 4 days
  37. Manifold block
    DAIKIN INDUSTRIES Manifold block
    By stacking on a solenoid valve and a modular stack valve, you can easily configure a circuit of 1 to 3 systems.
    Width (mm)  130  Pipe Connection Diameter  1/2  Specification  Manifold block  Type of Thread  Rc  Length (mm)  140  Trusco Part No.  457-0251  Maximum Operating Pressure (MPa)  35  Height (mm)  145  Mass (kg)  19  Number of Port 
    from S$589.90
    Min. 32 days
  38. Manifold block
    DAIKIN INDUSTRIES Manifold block
    By stacking on a solenoid valve and a modular stack valve, you can easily configure a circuit of 1 to 3 systems.
    Pipe Connection Diameter  1/2  Mass (kg)  34  Width (mm)  225  Specification  Manifold block  Number of Port  Trusco Part No.  457-0260  Length (mm)  140  Maximum Operating Pressure (MPa)  35  Type of Thread  Rc  Height (mm)  145 
    from S$889.90
    Min. 32 days
  39. Gasket mounting type subplate
    DAIKIN INDUSTRIES Gasket mounting type subplate
    Check valve for SMC-03-05-10
    Pipe Connection Diameter  3/8  Mass (kg)  1.5  Specification  Sub plate  Type of Thread  Rc 
    from S$86.99
    Min. 4 days
  40. Manifold block
    DAIKIN INDUSTRIES Manifold block
    By stacking solenoid valves and modular stack valves, 1 to 5 systems of circuits can be easily configured.
    Number of Port  Mass (kg)  7.8  Specification  Manifold block  Trusco Part No.  364-8478  Length (mm)  68  Type of Thread  Rc  Width (mm)  230  Height (mm)  72  Pipe Connection Diameter  1/4 
    from S$779.90
    Min. 32 days
View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction