All Category

Flow Control Valves

A flow control valve is a valve that controls the amount of oil in hydraulic equipment so that the flow rate is set. The amount of oil to be set can be adjusted with the dial setting device on the entire surface of the flow control valve. There are various oil flow ranges, connection port diameters, and connection types for the control valve, so it is possible to select the appropriate model for use. A flow control valve with temperature / pressure compensation compensates for temperature and pressure even when the oil temperature and oil pressure are different, and maintains a constant flow rate. A stop valve is a manual valve that is used to stop the oil flowing to hydraulic equipment during equipment maintenance. It is connected by screwing in the middle of the pipe, but there is also a valve that adjusts the oil level manually by screwing into the inlet pipe of hydraulic equipment.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 113

Set Ascending Direction
  1. 02 series stack type A, B port throttle valve
    DAIKIN INDUSTRIES 02 series stack type A, B port throttle valve
    This is a control valve with a modularized control unit and a stacking structure.
    Flow Rate (L/min)  (Maximum) 40  Mass (kg)  1.4  Pipe Connection Diameter  1/4  Maximum Operating Pressure (MPa)  25  Trusco Part No.  364-9491  Control Port  A / B port  Cracking Pressure (MPa [kgf/cm2])  Check valve: 0.08 [0.8]  Valve Type  Flow control valve 
    Rating:
    80%
    from S$219.90
    Min. 2 days
  2. 02 series stack P, T port throttle valve
    DAIKIN INDUSTRIES 02 series stack P, T port throttle valve
    Flow Rate (L/min)  (Maximum) 40  Mass (kg)  0.9  Pipe Connection Diameter  1/4  Maximum Operating Pressure (MPa)  35  Adjustment Screw  B port side adjustment  Valve Type  Flow control valve  Control Port  T port 
    from S$239.90
    Min. 4 days
  3. 02 series stack type A, B port flow adjustment valve
    DAIKIN INDUSTRIES 02 series stack type A, B port flow adjustment valve
    Pipe Connection Diameter  1/4  Mass (kg)  Maximum Operating Pressure (MPa)  25  Control Port  A / B port  Cracking Pressure (MPa [kgf/cm2])  Check valve: 0.08 [0.8]  Valve Type  Flow control valve 
    from S$979.90
    Min. 4 days
  4. 03 series stack type A, B port flow control valve
    DAIKIN INDUSTRIES 03 series stack type A, B port flow control valve
    Maximum Operating Pressure (MPa)  25  Pipe Connection Diameter  3/8  Mass (kg)  Control Port  A / B port  Cracking Pressure (MPa [kgf/cm2])  Check valve: 0.1 [1]  Valve Type  Flow control valve 
    from S$1,399.00
    Min. 4 days
  5. Dester Plunger DPB
    SHOWA Dester Plunger DPB
    The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump. Used with first-out type positive displacement distributors and positive displacement pumps
    Valve Type  Flow control valve  Type of Thread 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  6. Throttle check valve
    Hirose Valve Throttle check valve
    Valve Type  Flow control valve  Location to Install  Indoor  Suitable Fluid  Petroleum hydraulic oil 
    from S$79.99
    Min. 2 days
  7. Throttle valve (728N)
    Hirose Valve Throttle valve (728N)
    Valve Type  Flow control valve  Suitable Fluid  Petroleum hydraulic oil  Type of Thread  Rc  Type of Connection  Screw connection type 
    from S$77.99
    Min. 24 days
  8. Variable Throttle Valve
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Variable Throttle Valve
    Maximum Operating Pressure (MPa)  21  Valve Type  Flow control valve  Type of Thread  Rc  Type of Connection  Screw connection type 
    from S$119.90
    Min. 4 days
  9. Needle stop valve (inner thread type) VB series
    IHARA SCIENCE Needle stop valve (inner thread type) VB series
    Maximum Operating Pressure (MPa)  20.5  Valve Type  Flow control valve  Material (Body)  SUS316 
    from S$139.90
    Min. 17 days
  10. Small throttle valve (screw connection type)
    DAIKIN INDUSTRIES Small throttle valve (screw connection type)
    It has a built-in check valve, which allows control flow in one direction and free flow in the opposite direction. * Turn the flow rate adjustment handle counterclockwise to increase the flow rate. After adjusting the flow rate, tighten the handle fixing screw so that the adjustment position does... Read More
    Mass (kg)  0.1  Pipe Connection Diameter  1/8  Trusco Part No.  102-0404  Maximum Operating Pressure (MPa)  Cracking Pressure (MPa [kgf/cm2])  Check valve: 0.1 [1]  Valve Type  With check valve  Type of Thread  Rc  Type of Connection  Screw connection type  Specification  Small throttle valve 
    from S$77.99
    Min. 2 days
  11. Proportional flow control valve
    NACHI (NACHI-FUJIKOSHI) Proportional flow control valve
    Type of Connection  Gasket mounting type  Maximum Operating Pressure (MPa)  25 
    from S$999.90
    Min. 102 days
  12. Throttle valve with temperature compensation
    Hirose Valve Throttle valve with temperature compensation
    Valve Type  Flow control valve  Location to Install  Indoor  Suitable Fluid  Petroleum hydraulic oil 
    from S$109.90
    Min. 24 days
  13. Feed control valve
    NACHI (NACHI-FUJIKOSHI) Feed control valve
    Very small and lightweight. For example, fast forward ⇒ cutting feed (2 steps) ⇒ fast rewind can be smoothly controlled with one valve, such as table movement of machine tools. Each set flow rate can be stably controlled with respect to changes in pressure and oil temperature. Since the dial scal... Read More
    Cracking Pressure (MPa [kgf/cm2])  0.1[1.0]  Mass (kg)  2.2  Pipe Connection Diameter  3/8  Reverse Flow Rate (L/min)  35  Maximum Operating Pressure (MPa)  Valve Type  Flow control valve  Type of Connection  Gasket mounting type  Specification  Single-stage feed control valve 
    from S$579.90
    Min. 2 days
  14. Throttle valve without check valve / check valve (screw connection type)
    DAIKIN INDUSTRIES Throttle valve without check valve / check valve (screw connection type)
    The pressure-balanced structure makes it easy to operate the handle even at high pressure. Due to the compact design, the mounting space can be reduced. You can easily fine-tune the flow rate.
    Cracking Pressure (MPa [kgf/cm2])  0.2[2]  Maximum Operating Pressure (MPa)  21  Valve Type  Without check valve  Specification  H series throttle valve  Type of Thread  Rc  Type of Connection  Screw connection type 
    from S$169.90
    Min. 3 days
  15. Laminated flow control valve
    TAIYO Laminated flow control valve
    Actuator speed control is possible. ISO standard compliant product (ISO 4401) Flow control valve with AB line check (meter out)
    Maximum Operating Pressure (MPa)  25 
    from S$149.90
    Min. 10 days
  16. Built-In Amplifier with Digital Setting Device Current Control Type Directional / Flow Rate Control Valve
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Built-In Amplifier with Digital Setting Device Current Control Type Directional / Flow Rate Control Valve
    The current control valve integrates the digital setting device and amplifier with the main unit, and the interface is compatible with the conventional type. Shockless control and 2-speed control can be easily performed with the digital setting device.
    Maximum Operating Pressure (MPa)  25  Operating Temperature Range (℃)  0~60 
    from S$1,599.00
    Min. 33 days
  17. Throttle valve / throttle valve with check valve (screw connection type)
    DAIKIN INDUSTRIES Throttle valve / throttle valve with check valve (screw connection type)
    The pressure-balanced structure makes it easy to operate the handle even at high pressure. Due to the compact design, the mounting space can be reduced. You can easily fine-tune the flow rate.
    Cracking Pressure (MPa [kgf/cm2])  0.2[2]  Maximum Operating Pressure (MPa)  21  Valve Type  With check valve  Specification  H series throttle valve  Type of Thread  Rc  Type of Connection  Screw connection type 
    from S$239.90
    Min. 4 days
  18. Flow control valve
    Yuken Kogyo Flow control valve
    Since it is a pressure / temperature compensation type, the set flow rate is constant regardless of changes in pressure (load) and temperature (hydraulic viscosity). It controls the flow rate of hydraulic circuits and is used for precise speed control of actuators. Those with a check valve can pe... Read More
    Valve Type  Flow control valve  Type of Connection  Sub-plate mounting type 
    from S$529.90
    Min. 5 days
  19. Flow adjustment valve (gasket mounting type)
    DAIKIN INDUSTRIES Flow adjustment valve (gasket mounting type)
    With pressure and temperature compensation, the set flow rate is kept constant even if the load pressure and oil temperature change. Control is possible from a minute flow rate of 0.01 L / min. It is a structure with very few jumping phenomena.
    Cracking Pressure (MPa [kgf/cm2])  0.035[0.35]  Maximum Operating Pressure (MPa)  21  Valve Type  With check valve  Type of Connection  Gasket mounting type 
    from S$779.90
    Min. 32 days
  20. Throttle check valve with pressure compensation (flow adjustment valve)
    Hirose Valve Throttle check valve with pressure compensation (flow adjustment valve)
    Maximum Operating Pressure (MPa)  21  Valve Type  Flow control valve  Location to Install  Indoor  Suitable Fluid  Petroleum hydraulic oil  Type of Thread  Rc  Type of Connection  Screw connection type 
    from S$399.90
    Min. 29 days
  21. Forged stop valve
    Hirose Valve Forged stop valve
    Maximum Operating Pressure (MPa)  21  Location to Install  Indoor  Valve Type  Other valves  Suitable Fluid  Petroleum hydraulic oil 
    from S$88.99
    Min. 24 days
  22. Stop valve
    DAIKIN INDUSTRIES Stop valve
    By installing a stop valve for the pressure gauge, you can replace the pressure gauge without stopping the entire device, such as when the pressure gauge is damaged. It can also be used to extend the life of the pressure gauge by keeping the valve closed at all times and opening it only when pres... Read More
    Mass (kg)  0.4  Pipe Connection Diameter  1/4  Trusco Part No.  138-3132  Maximum Operating Pressure (MPa)  21  Valve Type  Flow control valve  Suitable Fluid  Petroleum hydraulic oil  Type of Thread  Rc  Type of Connection  Screw connection type  Specification  Stop valve  oil flow direction  Straight line 
    from S$129.90
    Min. 2 days
  23. Throttle valve (Hi-Tegura system: stacked type)
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Throttle valve (Hi-Tegura system: stacked type)
    With the high-tegra system (laminated type), we have upgraded the 025, 03, and 06 types in terms of size.
    Valve Type  Flow control valve 
    from S$269.90
    Min. 13 days
  24. Throttle valve
    Yuken Kogyo Throttle valve
    Maximum Operating Pressure (MPa)  25  Valve Type  Flow control valve  Suitable Fluid  Petroleum hydraulic oil  Type of Thread  Rc 
    from S$199.90
    Min. 5 days
  25. Stop valve
    Riken Kiki Stop valve
    Maximum Operating Pressure (MPa)  70  Valve Type  Flow control valve  Type of Thread  Rc 
    from S$389.90
    Min. 4 days
  26. Stop valve
    DAIKIN INDUSTRIES Stop valve
    By installing a stop valve for the pressure gauge, you can replace the pressure gauge without stopping the entire device, such as when the pressure gauge is damaged. It can also be used to extend the life of the pressure gauge by keeping the valve closed at all times and opening it only when pres... Read More
    Mass (kg)  0.4  Pipe Connection Diameter  1/4  Trusco Part No.  138-3141  Maximum Operating Pressure (MPa)  21  Valve Type  Flow control valve  Suitable Fluid  Petroleum hydraulic oil  Type of Thread  Rc  oil flow direction  Right angle  Type of Connection  Screw connection type  Specification  Stop valve 
    from S$129.90
    Min. 32 days
  27. Proportional flow control valve
    NACHI (NACHI-FUJIKOSHI) Proportional flow control valve
    Type of Connection  Gasket mounting type  Maximum Operating Pressure (MPa)  21 
    from S$889.90
    Min. 116 days
  28. Electromagnetic operation stop valve
    Hirose Valve Electromagnetic operation stop valve
    Maximum Operating Pressure (MPa)  21  Location to Install  Indoor  Suitable Fluid  Petroleum hydraulic oil  Valve Type  Solenoid control valve 
    from S$779.90
    Min. 39 days
  29. Check modular valve
    Yuken Kogyo Check modular valve
    Suitable Fluid  Petroleum hydraulic oil 
    from S$119.90
    Min. 5 days
  30. Throttle valve
    NACHI (NACHI-FUJIKOSHI) Throttle valve
    Compact and lightweight type with a small mounting space. Since the needle valve has a special shape, flow control can be performed smoothly. Since the pressure is balanced inside, the handle operation is very light even at high pressure.
    Dimension SC (mm)  Maximum Operating Pressure (MPa)  21  Valve Type  Flow control valve  Type of Thread  Rc  Type of Connection  Screw connection type 
    from S$249.90
    Min. 2 days
  31. 02 series stack type A port throttle valve
    DAIKIN INDUSTRIES 02 series stack type A port throttle valve
    A control valve with a modularized control unit and a stacking structure.
    Flow Rate (L/min)  (Maximum) 40  Mass (kg)  Pipe Connection Diameter  1/4  Maximum Operating Pressure (MPa)  25  Control Port  A port  Cracking Pressure (MPa [kgf/cm2])  Check valve: 0.08 [0.8]  Valve Type  Flow control valve 
    from S$179.90
    Min. 4 days
  32. Flow control valve
    NACHI (NACHI-FUJIKOSHI) Flow control valve
    In addition to the pressure compensation mechanism, it also has a temperature compensation mechanism, and a stable control flow rate can be obtained even if the oil temperature changes. The control flow rate range is greatly increased compared to conventional products, and minute flow rates can b... Read More
    Cracking Pressure (MPa [kgf/cm2])  0.1[1.0]  Pipe Connection Diameter  1/4  Maximum Operating Pressure (MPa)  21  Mass (kg)  3.7  Reverse Flow Rate (L/min)  50  Valve Type  Flow control valve  Type of Connection  Gasket mounting type  Included Accessories  Hexagon socket head cap screw M8 × 55L 4 
    from S$779.90
    Min. 2 days
  33. Cone seat type solenoid operated valve 200V
    DAIKIN INDUSTRIES Cone seat type solenoid operated valve 200V
    Pipe Connection Diameter  1/4  Maximum Operating Pressure (MPa)  10  Flow Rate (L/min)  4.5  Power Supply Voltage (V)  AC200  Type of Thread  Rc  Type of Connection  Screw connection type 
    from S$389.90
    Min. 93 days
  34. Flow control valve
    NACHI (NACHI-FUJIKOSHI) Flow control valve
    A compact valve with a unique compact and lightweight design. Highly accurate control is possible up to a minute flow rate of 10 cm 3. As for the control flow rate, the reverse flow rate is designed to be as large as 20 L / min, so there is no need to install an extra valve in the quick return ci... Read More
    Cracking Pressure (MPa [kgf/cm2])  0.08[0.8]  Mass (kg)  0.9  Pipe Connection Diameter  1/8  Maximum Operating Pressure (MPa)  10.5  Flow Rate (L/min)  Reverse Flow Rate (L/min)  20  Specification  Flow control and check valve  Valve Type  Flow control valve  Type of Connection  Gasket mounting type  Included Accessories  Hexagon socket head cap screw M4 × 35L 4 
    from S$489.90
    Min. 2 days
  35. TL (TLT) type feed control valve
    NACHI (NACHI-FUJIKOSHI) TL (TLT) type feed control valve
    Specification  Sub plate 
    from S$58.99
    Min. 9 days
  36. Flow control valve
    DAIKIN INDUSTRIES Flow control valve
    With pressure and temperature compensation, the set flow rate is kept constant even if the load pressure and oil temperature change. Since the flow rate adjustment handle rotates 4 times, fine adjustment and resetting can be done easily. You can control from a minute flow rate to a large flow rat... Read More
    Maximum Operating Pressure (MPa)  21  Valve Type  Without check valve  Type of Connection  Gasket mounting type 
    from S$779.90
    Min. 3 days
  37. Small throttle valve mounting type
    DAIKIN INDUSTRIES Small throttle valve mounting type
    It has a built-in check valve, which allows control flow in one direction and free flow in the opposite direction. Since there is little leakage of the check valve, it is possible to finely adjust the flow rate until it is fully closed. Turn the flow adjustment handle counterclockwise to increase... Read More
    Pipe Connection Diameter  1/8  Mass (g)  200  Trusco Part No.  364-9652  Maximum Operating Pressure (MPa)  Cracking Pressure (MPa [kgf/cm2])  Check valve: 0.1 [1]  Valve Type  Flow control valve  Type of Connection  Gasket mounting type 
    from S$129.90
    Min. 3 days
  38. Flow adjustment valve (gasket mounting type)
    DAIKIN INDUSTRIES Flow adjustment valve (gasket mounting type)
    Type of Connection  Gasket mounting type 
    from S$579.90
    Min. 183 days
View : Grid List
Filter

Items 1 - 40 of 113

Set Ascending Direction