All Category

Other Valves

View : Grid List
Filter

Items 1 - 40 of 219

Set Ascending Direction
  1. Hydraulic valve (DMA) manual valve
    NACHI (NACHI-FUJIKOSHI) Hydraulic valve (DMA) manual valve
    Valve Type  Directional control valve  Type of Connection  Gasket mounting type 
    from S$389.90
    Min. 2 days
  2. Check Valve
    Hirose Valve Check Valve
    It is mainly used to control the speed of the actuator. For one-sided flow, it has the same function as the throttle valve, and for reverse flow, it becomes a free flow that allows a large amount of flow to flow through the check valve. It is best used for small machines such as machine tools.
    Valve Type  Other valves  Suitable Fluid  Petroleum hydraulic oil  Type of Thread  Rc  Type of Connection  Screw connection type 
    Rating:
    97%
    from S$85.99
    Min. 2 days
  3. DSG-01 Series Electromagnetic Switching Valve
    Yuken Kogyo DSG-01 Series Electromagnetic Switching Valve
    The world's highest level of high voltage, large flow rate, and low voltage loss have been achieved by rational flow path design including a powerful wet type solenoid and a 5-chamber system.
    Flow Rate (L/min)  (Maximum) 100  Allowable Surface Pressure (MPa)  (Tank side) 21  Switching frequency (min -1 300  Maximum Operating Pressure (MPa)  35  Design  70  Valve Type  Solenoid control valve  Type of Connection  Sub-plate mounting type  Manual Operation Type  With push pin 
    Rating:
    100%
    from S$269.90
    Min. 2 days
  4. Destar valve type VB
    SHOWA Destar valve type VB
    The Dester valve is an adjustable resistance distributor that can be used for both intermittent and continuous refueling, and is a product with high advantages of simplicity and economy. When the oil pumped from the pump is branched and sent to each refueling point, the flow rate can be adjusted ... Read More
    Regular working pressure (MPa [kgf / cm 2 ])  0.1~1.5[1~15]  Valve Type  Flow control valve  Discharge Port  one side 
    Rating:
    60%
    from S$24.99
    Min. 2 days
  5. Inline Check Valve
    Yuken Kogyo Inline Check Valve
    A valve that allows oil to pass freely in one direction with a given cracking pressure and completely blocks the flow in the opposite direction.
    Maximum Operating Pressure (MPa)  25  Valve Type  Directional control valve  Type of Thread  Rc  Type of Connection  Screw connection type 
    Rating:
    60%
    from S$67.99
    Min. 2 days
  6. Miniature needle valve (screw-in type S-A)
    Koyo Miniature needle valve (screw-in type S-A)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Thread  Rc  Type of Connection  Screw connection type 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  7. Stop valve for pressure gauge
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Stop valve for pressure gauge
    It is a stop valve developed for a pressure gauge that monitors the pressure of a hydraulic circuit. We also have a type that can be fixed to the stand, the orientation of the pressure gauge can be corrected, and the pressure gauge can be directly attached. With a pressure shutoff handle (SA / S ... Read More
    Pipe Connection Diameter  1/4  Nominal Size  Maximum Operating Pressure (MPa)  21  Valve Type  Other valves  Type of Connection  Screw connection type 
    from S$77.99
    Min. 2 days
  8. Compact ball valve
    Hirose Valve Compact ball valve
    Location to Install  Indoor  Operation Method  Manual  Valve Type  Other valves  Suitable Fluid  Petroleum hydraulic oil  Type of Thread  Rc  Type of Connection  Screw connection type 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  9. Miniature Needle Valve (Tapped TypeS-C)
    Koyo Miniature Needle Valve (Tapped TypeS-C)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Thread  R×Rc  Type of Connection  Screw connection type 
    Rating:
    20%
    from S$34.99
    Min. 2 days
  10. Miniature needle valve (Screw-in TypeS-B)
    Koyo Miniature needle valve (Screw-in TypeS-B)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Thread  R×Rc  Type of Connection  Screw connection type 
    from S$34.99
    Min. 2 days
  11. Gauge valve with damper
    ASK (Measurement Tool) Gauge valve with damper
    Maximum Operating Pressure (MPa)  35  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Thread  Rc 
    from S$77.99
    Min. 2 days
  12. Miniature needle valve (ring type TypeR-C)
    Koyo Miniature needle valve (ring type TypeR-C)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Thread  Type of Connection  Ring joint type x screw connection type 
    from S$34.99
    Min. 12 days
  13. Needle valve
    Hirose Valve Needle valve
    Maximum Operating Pressure (MPa)  35  Valve Type  Flow control valve  Location to Install  Indoor  Suitable Fluid  Petroleum hydraulic oil 
    from S$87.99
    Min. 2 days
  14. Miniature needle valve (hose type TypeH-C)
    Koyo Miniature needle valve (hose type TypeH-C)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Connection  Hose Joint x Screw Connection Type  Type of Thread 
    from S$29.99
    Min. 2 days
  15. Miniature needle valve (ring type TypeR-A)
    Koyo Miniature needle valve (ring type TypeR-A)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Connection  Ring joint type 
    from S$37.99
    Min. 13 days
  16. Gauge valve
    ASK (Measurement Tool) Gauge valve
    Maximum Operating Pressure (MPa)  35  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Thread  Rc 
    from S$58.99
    Min. 24 days
  17. Combined Function Valve
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Combined Function Valve
    Control Port  A / B port  Specification  Check valve pilot type  Valve Type  Other valves 
    from S$589.90
    Min. 2 days
  18. Stop valve
    Hirose Valve Stop valve
    Location to Install  Indoor  Valve Type  Other valves  Suitable Fluid  Petroleum hydraulic oil 
    from S$219.90
    Min. 29 days
  19. Valve Sub plate
    NACHI (NACHI-FUJIKOSHI) Valve Sub plate
    Specification  Sub plate 
    from S$55.99
    Min. 14 days
  20. Destar valve VA type
    SHOWA Destar valve VA type
    The Dester valve is an adjustable resistance distributor that can be used for both intermittent and continuous refueling, and is a product with high advantages of simplicity and economy. When the oil pumped from the pump is branched and sent to each refueling point, the flow rate can be adjusted ... Read More
    Regular working pressure (MPa [kgf / cm 2 ])  0.1~1.5[1~15]  Valve Type  Flow control valve  Discharge Port  both sides 
    from S$38.99
    Min. 5 days
  21. Right angle check valve
    NACHI (NACHI-FUJIKOSHI) Right angle check valve
    Maximum Operating Pressure (MPa)  21  Valve Type  Directional control valve 
    from S$119.90
    Min. 2 days
  22. Air vent valve
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Air vent valve
    A valve that automatically discharges mixed air by installing it on the pump discharge side / cylinder side.
    Mass (kg)  0.2  Maximum Operating Pressure (MPa)  21 
    from S$99.90
    Min. 4 days
  23. Hydraulic valve (CP) Pilot check valve
    NACHI (NACHI-FUJIKOSHI) Hydraulic valve (CP) Pilot check valve
    Valve Type  Directional control valve 
    from S$299.90
    Min. 102 days
  24. Piping Band with T605 Washer
    Daikin Lubrication Products and Engineering Piping Band with T605 Washer
    from S$9.79
    Min. 2 days
  25. Panel mounted gauge valve
    ASK (Measurement Tool) Panel mounted gauge valve
    Maximum Operating Pressure (MPa)  25  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Connection  Panel mounting type 
    from S$69.99
    Min. 24 days
  26. Stop valve for power jack
    Osaka Jack Stop valve for power jack
    Maximum Operating Pressure (MPa)  72 
    from S$169.90
    Min. 33 days
  27. Flow regulator modular valve
    NACHI (NACHI-FUJIKOSHI) Flow regulator modular valve
    This is a modularized flow control valve used to control the speed of the actuator.
    Cracking Pressure (MPa [kgf/cm2])  (Check valve) 0.08 [0.8]  Mass (kg)  1.3  Pipe Connection Diameter  1/8  Maximum Operating Pressure (MPa)  25  Flow Rate (L/min)  50  Control Port  AB both ports  Valve Type  Flow control valve  Type of Connection  Gasket mounting type  Specification  With check valve 
    from S$199.90
    Min. 2 days
  28. Miniature needle valve (Screw-in TypeS-D)
    Koyo Miniature needle valve (Screw-in TypeS-D)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Thread  Rc  Type of Connection  Screw connection type 
    from S$29.99
    Min. 14 days
  29. Hydraulic valve (CN) in-line check valve
    NACHI (NACHI-FUJIKOSHI) Hydraulic valve (CN) in-line check valve
    Maximum Operating Pressure (MPa)  21  Valve Type  Directional control valve  Type of Thread  Rc  Type of Connection  Screw connection type 
    from S$88.99
    Min. 2 days
  30. Miniature needle valve (ring type Type-B)
    Koyo Miniature needle valve (ring type Type-B)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Thread  Type of Connection  Ring joint type x screw connection type 
    from S$34.99
    Min. 13 days
  31. Check valve with bypass
    Riken Kiki Check valve with bypass
    Maximum Operating Pressure (MPa)  70  Valve Type  Directional control valve 
    Rating:
    60%
    from S$249.90
    Min. 4 days
  32. SS-G03-C5  Wet type solenoid valve (centralized terminal box type)
    NACHI (NACHI-FUJIKOSHI) SS-G03-C5 Wet type solenoid valve (centralized terminal box type)
    Flow Rate (L/min)  130  Pipe Connection Diameter  3/8  Type of Connection  Gasket mounting type  Valve Type  Solenoid control valve 
    from S$589.90
    Min. 2 days
  33. Miniature needle valve (hose type TypeH-A)
    Koyo Miniature needle valve (hose type TypeH-A)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Connection  Hose fitting type 
    from S$37.99
    Min. 14 days
  34. Miniature needle valve (swivel valve hose type)
    Koyo Miniature needle valve (swivel valve hose type)
    Operating Temperature Range (℃)  -20 to 100 (no condensation)  Regular Working Pressure (MPa)  3.5  Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Flow control valve  Type of Connection  Hose Joint x Screw Connection Type  Type of Thread 
    from S$39.99
    Min. 14 days
  35. Solenoid proportional relief valve
    NACHI (NACHI-FUJIKOSHI) Solenoid proportional relief valve
    Type of Connection  Gasket mounting type 
    from S$889.90
    Min. 9 days
  36. Gauge valve
    Hirose Valve Gauge valve
    Maximum Operating Pressure (MPa)  21  Location to Install  Indoor  Valve Type  Other valves  Suitable Fluid  Petroleum hydraulic oil 
    from S$85.99
    Min. 24 days
  37. SS-G03-C7  Wet type solenoid valve (centralized terminal box type)
    NACHI (NACHI-FUJIKOSHI) SS-G03-C7 Wet type solenoid valve (centralized terminal box type)
    Maximum Operating Pressure (MPa)  25  Pipe Connection Diameter  3/8  Type of Connection  Gasket mounting type  Valve Type  Solenoid control valve 
    from S$489.90
    Min. 2 days
  38. Pressure control (and check) valve
    NACHI (NACHI-FUJIKOSHI) Pressure control (and check) valve
    No.  (Design No.) 21  Maximum Operating Pressure (MPa)  21  Valve Type  Pressure control valve 
    from S$449.90
    Min. 2 days
  39. Flow regulator modular valve
    NACHI (NACHI-FUJIKOSHI) Flow regulator modular valve
    This is a modularized flow control valve used to control the speed of the actuator.
    Cracking Pressure (MPa [kgf/cm2])  (Check valve) 0.08 [0.8]  Mass (kg)  1.2  Pipe Connection Diameter  1/8  Maximum Operating Pressure (MPa)  25  Flow Rate (L/min)  50  Control Port  A port  Valve Type  Flow control valve  Type of Connection  Gasket mounting type  Specification  With check valve 
    from S$159.90
    Min. 2 days
  40. Hydraulic valve Flow control (and check) valve
    NACHI (NACHI-FUJIKOSHI) Hydraulic valve Flow control (and check) valve
    Valve Type  Flow control valve  Type of Connection  Gasket mounting type 
    from S$499.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 219

Set Ascending Direction