All Category

Oil Cooling Equipment

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. LT cooler (water-cooled oil cooling equipment)
    DAIKIN INDUSTRIES LT cooler (water-cooled oil cooling equipment)
    An oil cooling device (water-cooled) that has a large cooling capacity with a small amount of water. For fresh water and construction water. (Seawater cannot be used) With brazing that reliably transfers the heat of the fins. The threaded fins stir the oil. It can be installed 360 ° freely. The l... Read More
    Rating:
    80%
    from S$589.90
    Min. 2 days
  2. oil cooler
    DAIKIN INDUSTRIES oil cooler
    An LT type oil cooler that provides greater cooling capacity with a smaller amount of water.
    Dimension V (mm)  2.3  Maximum Operating Pressure (MPa [kgf/cm 2 ])  Oil side: 1 [10], water side: 0.7 [7] 
    from S$549.90
    Min. 4 days
  3. Insulation Material for Exclusive Use of Brazing Plate Type Heat Exchanger
    Hisaka Works Insulation Material for Exclusive Use of Brazing Plate Type Heat Exchanger
    It is a heat insulating material exclusively for the brazing plate type heat exchanger. Armaflex, which has excellent performance, workability, and environment, is used as the heat insulating material. * It is the customer's job to attach the heat insulating material to the heat exchanger. * ... Read More
    Material  Polyethylene foam 
    from S$109.90
    Min. 8 days
  4. Ratchet spanner for plate heat exchanger maintenance
    Hisaka Works Ratchet spanner for plate heat exchanger maintenance
    Ratchet spanner for tightening bolts of plate heat exchangers.
    from S$189.90
    Min. 8 days
  5. Gasket for plate heat exchanger NBR
    Hisaka Works Gasket for plate heat exchanger NBR
    NBR gasket for UX-005A-J. If the plate heat exchanger is used for a long period of time, the gasket will deteriorate, so regular maintenance is required. regular maintenance *When attaching the D plate gasket to the plate, please use the separately sold special adhesive (S1). *For gasket installa... Read More
    Material  NBR 
    from S$559.90
    Min. 8 days
  6. Oil Cooler
    DAIKIN INDUSTRIES Oil Cooler
    An oil cooler for cooling the pump drain of the hydraulic unit.
    Maximum Flow Rate (L/min)  (Amount of passing oil) 4  Maximum Operating Pressure (MPa)  0.1  Operating Temperature Range (℃)  0~40  Oil resistance temperature (℃)  0~90  Mass (kg)  Overall Height (mm)  204.7  Operating Humidity Range  20~85%RH  Overall Length (mm)  249  Trusco Part No.  364-8494  Suitable Lubricant Oil  Petroleum hydraulic oil 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  7. Blazing Plate Heat Exchanger (with Copper Brazing)
    Hisaka Works Blazing Plate Heat Exchanger (with Copper Brazing)
    A high-performance, lightweight, compact, and highly pressure-resistant domestic plate heat exchanger that is joined between plates with copper brazing. It greatly contributes to energy saving and space saving of various equipment. * Because the end face of the plate is sharp, please use cut-resi... Read More
    Material (Plate)  SUS316  Specification  Wax: Copper 
    from S$589.90
    Min. 8 days
  8. Gasket for plate heat exchanger EPDM
    Hisaka Works Gasket for plate heat exchanger EPDM
    EPDM gasket for UX-005A-J. If the plate heat exchanger is used for a long period of time, the gasket will deteriorate, so regular maintenance is required. regular maintenance *When attaching the D plate gasket to the plate, please use the separately sold special adhesive (S1). *For gasket install... Read More
    Material  EPDM 
    from S$559.90
    Min. 8 days
  9. Blazing Plate Heat Exchanger (with Nickel Brazing)
    Hisaka Works Blazing Plate Heat Exchanger (with Nickel Brazing)
    A high-performance, lightweight, compact, and highly pressure-resistant domestic plate heat exchanger that is joined between plates with nickel brazing. It greatly contributes to energy saving and space saving of various equipment. Suitable when using fluids that are corrosive to copper. * Becaus... Read More
    Material (Plate)  SUS316  Specification  Wax: Nickel 
    from S$1,599.00
    Min. 8 days
  10. Gasket type plate heat exchanger NBR
    Hisaka Works Gasket type plate heat exchanger NBR
    A high-performance, compact plate heat exchanger with a structure that seals between plates with gaskets. Since the plate can be disassembled, maintenance is also excellent. Steam heating, oil cooler, brine cooler, hot water supply
    Setting Pressure (MPa)  0.5  Setting Temperature (℃)  130  Dimensions, Width x Length (mm)  60 x 250 (nozzle pitch)  Material (Gasket)  NBR  Nozzle shape  R 3/4 threaded  Material (Plate)  SUS316 
    from S$2,399.00
    Min. 8 days
  11. Gasket type plate heat exchanger EPDM
    Hisaka Works Gasket type plate heat exchanger EPDM
    A high-performance, compact plate heat exchanger with a structure that seals between plates with gaskets. Since the plate can be disassembled, maintenance is also excellent. Steam heating, brine cooler, hot water supply
    Setting Pressure (MPa)  0.5  Setting Temperature (℃)  150  Dimensions, Width x Length (mm)  60 x 250 (nozzle pitch)  Material (Gasket)  EPDM  Nozzle shape  R 3/4 threaded  Material (Plate)  SUS316  Suitable Fluid  steam, fresh water, brine 
    from S$2,399.00
    Min. 8 days
  12. Brazing Plate Type Heat Exchanger Dedicated Fixing Bracket
    Hisaka Works Brazing Plate Type Heat Exchanger Dedicated Fixing Bracket
    Stainless steel metal fittings for fixing the brazing plate heat exchanger. * Fixing bracket body, bolts, nuts, washers, and spacers are included. * The base plate on the back and bottom of the heat exchanger is not included.
    Material  Stainless steel 
    from S$58.99
    Min. 8 days
  13. Air-Cooled Heat Exchanger ATK
    Taisei Kogyo Air-Cooled Heat Exchanger ATK
    An air-cooled oil cooler ideal for use in environments where cooling water cannot be used. Small air-cooled oil cooler. Selectable from a variety of voltage settings.
    Material  (Radiator) Aluminum  Maximum Operating Pressure (MPa)  1.0  Input (W) (50/60Hz)  35/33  Noise level (dB) (50 / 60Hz)  56/60  Suitable Fluid  General hydraulic oil 
    Discontinued
  14. Heat Exchanger FCD
    Taisei Kogyo Heat Exchanger FCD
    Since it is a floating tube plate type, the tube nest can be cleaned and replaced. Ideal for use in places with a lot of dirt on the shell side (oil side). Compact yet high-performance design using Φ9 / 28 mountain low fin tube made by the manufacturer. Three types of models can be selected for e... Read More
    Discontinued
  15. oil cooler
    DAIKIN INDUSTRIES oil cooler
    Oil temperature (℃)  0~90  Suitable Lubricant Oil  Petroleum hydraulic oil  Mass (kg)  Trusco Part No.  364-8508  Length x height (mm)  249×288.9 
    Discontinued
  16. Air-cooled heat exchanger ATL
    Taisei Kogyo Air-cooled heat exchanger ATL
    An air-cooled oil cooler that is ideal for use as a drain cooler. Small air-cooled oil cooler.
    Maximum Operating Pressure (MPa)  1.0  Material  (Radiator) Aluminum  Suitable Fluid  General hydraulic oil  Cooling area  0.65m2 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction