All Category

Oil Filters

View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction
  1. Filter element
    Taisei Kogyo Filter element
    The most standard T-type connection medium pressure in-line filter. You can customize it according to your purpose from abundant options, including an indicator that can detect differential pressure (visual electrical contact type). The oil flow direction can be easily changed from right to left ... Read More
    Type of Filter Material  General filter paper 
    from S$44.99
    Min. 2 days
  2. suction filter
    Taisei Kogyo suction filter
    A tank internal filter for general hydraulic oil. It is a stainless wire mesh type. The standard filtration accuracy is 60, 100, 150, 200 mesh.
    Type of Filter Material  Wire mesh (SUS) 
    from S$119.90
    Min. 23 days
  3. Suction Strainer
    Taisei Kogyo Suction Strainer
    A tank internal filter for general hydraulic oil.
    Type of Filter Material  Wire mesh (SUS) 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  4. Suction Filter
    Taisei Kogyo Suction Filter
    A suction tank internal filter for general hydraulic oil. For general hydraulic oil. * When attaching or detaching to the pipe, hang a spanner on the hexagonal part of the mouthpiece.
    Type of Filter Material  Notch wire 
    Rating:
    60%
    from S$39.99
    Min. 2 days
  5. Suction strainer W-MSN type
    Masuda Manufacturing Suction strainer W-MSN type
    It is a suction filter inside the tank. The filter medium is a stainless steel wire mesh with low pressure loss, and if it becomes clogged, it can be used repeatedly and economically by cleaning it. It can be used not only for general mineral oil but also for flame-retardant hydraulic oil.
    Rating:
    80%
    from S$23.99
    Min. 2 days
  6. Filter Element
    Taisei Kogyo Filter Element
    The most popular replacement filter paper filter element for general hydraulic fluids. Made by ISO14001 certified factory For general hydraulic oil.
    Rating:
    100%
    from S$43.99
    Min. 2 days
  7. Suction Strainer MST Type
    Masuda Manufacturing Suction Strainer MST Type
    Since it is made of all-light alloy, there is no deterioration of oil due to accelerated oxidation. Made of all-light alloy, it is extremely solid, lightweight, and has no disconnection or opening. Cumulative clogging does not increase resistance. Since the shape of the gap is special and the sur... Read More
    from S$32.99
    Min. 2 days
  8. Suction Filter
    Taisei Kogyo Suction Filter
    A tank internal filter for flame-retardant hydraulic oil. Made of all stainless steel. The standard filtration accuracy is 60, 100, 150, 200 mesh. * When attaching or detaching to the pipe, hang a spanner on the hexagonal part of the mouthpiece.
    Type of Filter Material  Wire mesh (SUS) 
    from S$49.99
    Min. 2 days
  9. Cartridge Filter for CF06 / 08
    Taisei Kogyo Cartridge Filter for CF06 / 08
    Suitable for  CF-06、CF-08  Filtration (μm)  10 
    Rating:
    85%
    from S$78.99
    Min. 2 days
  10. KNF Suction strainer
    KANTO Kizai KNF Suction strainer
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Rating:
    100%
    from S$24.99
    Min. 2 days
  11. Oil Strainer CS Series
    DAIEI GIKEN KOGYO Oil Strainer CS Series
    The suction resistance of the strainer is 6.65 kpa or less at the maximum flow hydraulic oil viscosity of 150 SSU. Install so that the total suction resistance, including the strainer, does not exceed 16.6 kpaHg. If the suction resistance increases due to clogging, remove the strainer, shake it i... Read More
    Mesh Size  150 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  12. Oil strainer YS series
    DAIEI GIKEN KOGYO Oil strainer YS series
    Mesh Size  150 
    from S$38.99
    Min. 2 days
  13. Filter Element
    Taisei Kogyo Filter Element
    A screw-in type line filter with a maximum working pressure of 0.5 MPa. A magnet can be attached as an option. Indicators and relief valves cannot be installed.
    Dimension d1 (Φmm)  62.2  Dimension D (mm)  79  Type of Filter Material  General filter paper 
    Rating:
    20%
    from S$38.99
    Min. 2 days
  14. Filter element
    Taisei Kogyo Filter element
    Maximum working pressure 3.5MPa Impulse test 0-3.5MPa x 107 times Type 351 has a screw connection, and type 352 has a phase flange connection. This product is a bottom-drawing type T-type filter.
    Type of Filter Material  General filter paper 
    from S$44.99
    Min. 2 days
  15. Spare element LPF type
    Masuda Manufacturing Spare element LPF type
    from S$66.99
    Min. 2 days
  16. Filter element
    Taisei Kogyo Filter element
    Installed on the reservoir tank, it prevents contamination from entering at the same time as the air sucked into the tank. It can be easily installed by simply providing an Rc female screw seat on the tank side. (AP-02-24) For AP-32 and 48, JIS5K.FF flange is standard equipment. The standard spec... Read More
    from S$7.49
    Min. 2 days
  17. element
    SHOWA element
    Rating:
    60%
    from S$2.79
    Min. 2 days
  18. Cartridge filter LPF type
    Masuda Manufacturing Cartridge filter LPF type
    It consists of a cartridge equipped with a relief valve and a connection port, and an integrated element and casing.
    from S$119.90
    Min. 2 days
  19. Filter element
    Taisei Kogyo Filter element
    Maximum working pressure 1MPa Impulse test 1MPa x 107 times A filter that is directly attached to the top of the tank. Both screwing and flange (optional) piping connections are possible. The relief valve structure of TRF-16, 20 and 24 is different from this figure. Use Φd3 holes and tighten them... Read More
    Type of Filter Material  General filter paper 
    from S$57.99
    Min. 13 days
  20. Filter Element
    Taisei Kogyo Filter Element
    The shape of the suction filter with case does not cause air accumulation inside. The standard element is stainless steel wire mesh 60, 100, 150, 200 mesh. The clogging of the filter element can be confirmed by the indicator. The built-in relief valve prevents the risk of clogging. * The value in... Read More
    Type of Filter Material  Wire mesh (SUS) 
    from S$97.99
    Min. 13 days
  21. Line Filter
    Taisei Kogyo Line Filter
    It is a low-pressure model of the best-selling U series. Since it is a top-pulling type, element replacement is easy. The flow direction can be easily changed by turning the top cover 180 °. It is installed in-line to maintain the cleanliness of oil in the hydraulic circuit and protect the hydrau... Read More
    Filtration accuracy (μ)  10  Maximum Operating Pressure (MPa)  3.5  Type of Filter Material  General filter paper  Suitable Fluid  General hydraulic oil 
    from S$349.90
    Min. 15 days
  22. Spare Element VLR Type
    Masuda Manufacturing Spare Element VLR Type
    Rating:
    20%
    from S$49.99
    Min. 12 days
  23. Suction strainer MSY type
    Masuda Manufacturing Suction strainer MSY type
    Compact size with pleated stainless steel wire mesh as the filter medium. It can be used for general mineral oil and phosphate ester hydraulic oil. Water-glycol type: The material will be partially changed.
    from S$21.99
    Min. 12 days
  24. Cartridge filter cartridge
    Taisei Kogyo Cartridge filter cartridge
    from S$37.99
    Min. 2 days
  25. Notch Clean Filter
    Taisei Kogyo Notch Clean Filter
    A notch wire element that allows the element to be cleaned and regenerated by rotating the handle.
    Maximum Operating Pressure (MPa)  Filtration Accuracy (Mesh)  150  Suitable Fluid  General hydraulic oil 
    from S$199.90
    Min. 37 days
  26. Filter LFY type
    SHOWA Filter LFY type
    The LFY type line filter is a line filter that can be used for various cycle pumps, semi-cycle pumps, manual pumps, etc. for resistance systems. You can easily replace and clean the element while keeping the piping.
    Maximum Operating Pressure (MPa)  3[30] 
    from S$29.99
    Min. 2 days
  27. Filter element
    Taisei Kogyo Filter element
    Maximum working pressure 21MPa Impulse test 21MPa x 107 times Manifold type Top-drawing type, element replacement is easy. The relationship between the element differential pressure resistance, the indicator, and the relief valve is as follows. The elements are common to TM type, GM type, and TMA... Read More
    Opening Diameter  15A  Type of Filter Material  General filter paper 
    from S$78.99
    Min. 13 days
  28. Spare element FPL type
    Masuda Manufacturing Spare element FPL type
    from S$55.99
    Min. 19 days
  29. Filter element
    Taisei Kogyo Filter element
    The most standard T-type high pressure in-line filter. You can customize it according to your purpose from abundant options, including an indicator that can detect differential pressure (visual electrical contact type). The oil flow direction can be easily changed from right to left or left to ri... Read More
    Type of Filter Material  General filter paper 
    from S$44.99
    Min. 12 days
  30. Online filter cartridge
    Taisei Kogyo Online filter cartridge
    from S$159.90
    Min. 13 days
  31. Filter element
    Taisei Kogyo Filter element
    Maximum working pressure 35MPa Impulse test 35MPa x 107 times This is a bottom-drawing type T-type filter. There are two types of piping methods: "3501" G female screw, "3502" SAEJ518C, and cord 61 equivalent flange type.
    Filtration accuracy (μ)  10  Type of Filter Material  General filter paper 
    from S$65.99
    Min. 23 days
  32. Filter LF type
    SHOWA Filter LF type
    There are small-capacity lubrication line filters for resistance systems and positive displacement systems with bypass circuits. In addition, there are types in which the flow direction is opposite to the mounting surface, so you can select according to the line. The element can be easily removed... Read More
    from S$79.99
    Min. 5 days
  33. Filter element
    Taisei Kogyo Filter element
    Maximum working pressure 35MPa Impulse test 35MPa x 107 times The relationship between the element differential pressure resistance and the indicator and relief valve is as follows. Manifold mounting type. The surface accuracy of the manifold should be Ra 1.6 or less. Use hexagon socket head cap ... Read More
    Type of Filter Material  General filter paper 
    from S$159.90
    Min. 13 days
  34. Filter element
    Taisei Kogyo Filter element
    Maximum working pressure 35MPa Impulse test 35MPa x 107 times This is a bottom-drawing type T-type filter. There are two types of piping methods: "3501" G female screw, "3502" SAEJ518C, and cord 61 equivalent flange type.
    Dimension d1 (mm)  Filtration accuracy (μ)  10  Type of Filter Material  General filter paper 
    from S$65.99
    Min. 23 days
  35. Hydraulic valve In-line filter
    Riken Kiki Hydraulic valve In-line filter
    from S$169.90
    Min. 4 days
  36. Filter element
    Taisei Kogyo Filter element
    Maximum working pressure 25MPa Impulse test 25MPa x 107 times The relationship between the element differential pressure resistance and the indicator and relief valve is as follows. Manifold mounting type. Corresponding mounting surface standard JOHS121 (Japanese hydraulic industry standard hydra... Read More
    Type of Filter Material  General filter paper 
    from S$76.99
    Min. 23 days
  37. Filter element
    Taisei Kogyo Filter element
    Maximum working pressure 1MPa An auto-clean filter with a notch wire element (AK type) and a triangular wire element (CFK type) that can clean and regenerate the element by rotating the handle. There are two types of piping methods: screw type and flange type. The phase flange is optional.
    Filtration Accuracy (Mesh)  150  Type of Filter Material  Notch wire 
    from S$119.90
    Min. 18 days
  38. 1.5Mpa line filter FPL type
    Masuda Manufacturing 1.5Mpa line filter FPL type
    from S$299.90
    Min. 49 days
  39. Filter element
    Taisei Kogyo Filter element
    Maximum working pressure 3.5MPa Impulse test 0-3.5MPa x 107 times Type 351 has a screw connection, and type 352 has a phase flange connection. This product is a bottom-drawing type T-type filter.
    from S$46.99
    Min. 23 days
  40. Suction strainer MSN type
    Masuda Manufacturing Suction strainer MSN type
    Stainless steel star-shaped wire mesh type.
    from S$469.90
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction