All Category

Air Breathers

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Air Breather
    Taisei Kogyo Air Breather
    It can be easily installed by simply providing an Rc female screw seat on the tank side. The structure is simple and the elements can be easily cleaned and regenerated.
    How to Use  Installed on top of reservoir tank 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  2. Air vent C type
    Iehara Light Kogyo Air vent C type
    Can be used indoors and outdoors, especially outdoors Prevents oil from boiling Prevents dust from the outside
    Dimension E (mm)  1.2  Heat Resistance Temperature (℃)  115(MAX)  Dimension A (Φmm)  32  Dimension D (mm) 
    Rating:
    20%
    from S$9.59
    Min. 2 days
  3. Air Breather MSA Type
    Masuda Manufacturing Air Breather MSA Type
    Widely used in hydraulic systems for industrial machines, machine tools, ships, etc. Light alloy is used for the material, and it has excellent toughness and durability. The structure is concise and easy to disassemble and maintain. Excellent safety due to the semi-flammable structure.
    Rating:
    100%
    from S$28.99
    Min. 2 days
  4. Air Breather MB Type
    Masuda Manufacturing Air Breather MB Type
    Uses SPCC pressed products as the material. It is compact, inexpensive, and comes in a variety of sizes.
    Rating:
    100%
    from S$29.99
    Min. 2 days
  5. Air release type BRA
    Iehara Light Kogyo Air release type BRA
    Designed to be low from the mounting surface Made of metal, it has excellent strength and chemical resistance.
    Dimension F (mm)  12  Dimension A (mm)  25  Dimension D (mm)  27  Dimension C (mm)  30  Dimension B (mm)  32  Dimension E (mm)  Material  C3604 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  6. Air release type PNA-F
    Iehara Light Kogyo Air release type PNA-F
    Designed to be 30% lower than the conventional C type. Designed to prevent the cap from returning easily. Comes with a filter to cut dust inside and outside.
    Heat Resistance Temperature (℃)  (Body) 80 (MAX)  Dimension E (mm)  13  Dimension B (mm)  28  Dimension C (mm)  30  Dimension D (mm)  33  Dimension A (mm)  35  Material  Nylon resin 
    from S$5.99
    Min. 2 days
  7. Air release PNA-G type
    Iehara Light Kogyo Air release PNA-G type
    Air is discharged when the working pressure is reached. Suitable for transportation with working oil. The cap does not return easily. No dust from the outside is sucked. Discharge The working pressure can be changed (optional).
    Heat Resistance Temperature (℃)  (Body) 80 (MAX)  Dimension F (mm)  10  Dimension E (mm)  13  Dimension B (mm)  28  Dimension C (mm)  30  Dimension D (mm)  33  Dimension A (mm)  35  Material  Nylon resin 
    from S$6.89
    Min. 2 days
  8. Air release type A
    Iehara Light Kogyo Air release type A
    High heat-resistant temperature, excellent weather resistance and chemical resistance Prevents boiling of oil Prevents dust from the outside
    Heat Resistance Temperature (℃)  170(MAX)  Material  Phenolic resin 
    from S$10.99
    Min. 2 days
  9. Lubricating port with air stopper
    KANTO Kizai Lubricating port with air stopper
    Rating:
    100%
    from S$46.99
    Min. 2 days
  10. Air Breather with Oil Port MSA-C Type
    Masuda Manufacturing Air Breather with Oil Port MSA-C Type
    from S$57.99
    Min. 24 days
  11. Air breather with lubrication port MSA-V type
    Masuda Manufacturing Air breather with lubrication port MSA-V type
    The cap can be removed with a single touch, and the strainer at the lubrication port is 30 mesh. A chain is standard equipment to prevent the cap from being lost. Compared to conventional products, SPCC pressed products are used, which is compact and inexpensive, and expands the effective space o... Read More
    Rating:
    100%
    from S$23.99
    Min. 12 days
  12. Air breather with lubrication port MSA-T type
    Masuda Manufacturing Air breather with lubrication port MSA-T type
    from S$29.99
    Min. 12 days
  13. Air release type AB
    Iehara Light Kogyo Air release type AB
    Prevents oil from boiling Prevents dust from the outside
    Heat Resistance Temperature (℃)  105(MAX)  Material  Polypropylene 
    from S$4.69
    Min. 6 days
  14. Lubrication port OV type
    Masuda Manufacturing Lubrication port OV type
    A one-touch lubrication port that can be attached to the top of the tank. With a strainer equivalent to 10 mesh, the cap and flange are cast aluminum, so it has excellent robustness and durability. The cap attachment / detachment angle is 80 ° and it has a chain.
    from S$85.99
    Min. 12 days
  15. KAB Air Breather
    KANTO Kizai KAB Air Breather
    from S$39.99
    Min. 7 days
  16. Air breather with lubrication port MSA-G type
    Masuda Manufacturing Air breather with lubrication port MSA-G type
    from S$46.99
    Min. 12 days
  17. Hair Catcher Air Vent (with O-Ring)
    SHOEI Hair Catcher Air Vent (with O-Ring)
    An air vent for hair catchers. It is used to deflate the main body.
    Standard  M14  Included Accessories  O-ring  Material  Resin 
    from S$9.49
    Min. 4 days
  18. air breather
    Taisei Kogyo air breather
    *It has a simple drip-proof structure that prevents rain from entering from above. Due to the air inlet/outlet, it cannot prevent water from entering from below. Also, install with the top cover up.
    Specification  Outdoors 
    from S$87.99
    Min. 33 days
  19. Masuda Air Breather MSA type
    NACHI (NACHI-FUJIKOSHI) Masuda Air Breather MSA type
    The MSA type air breather is widely used in hydraulic systems such as industrial machinery, machine tools, and ships. Light alloy is used for the material, which is excellent in strength and durability. The structure is concise and easy to disassemble and maintain. It has excellent safety due to ... Read More
    Air Flow (L/min)  60  Connector Diameter  R1/2 
    from S$29.99
    Min. 3 days
  20. Lubrication port (water-glycol) W-OV type
    Masuda Manufacturing Lubrication port (water-glycol) W-OV type
    from S$189.90
    Min. 33 days
  21. Lubrication port CV type
    Masuda Manufacturing Lubrication port CV type
    It is a lubrication port with the same mounting dimensions as the manufacturer's MSA-C50T and MSA-C75T. With a strainer equivalent to 30Me, the cast aluminum body is as robust as other products, and the degree of sealing is extremely reliable.
    Rating:
    100%
    from S$85.99
    Min. 12 days
  22. Masuda air breather MSA-V type with lubricating port
    NACHI (NACHI-FUJIKOSHI) Masuda air breather MSA-V type with lubricating port
    The oil filler port and air breather are integrated, and the cap can be removed with one touch. A 30-mesh strainer is attached to the lubrication port.
    Element type  10μ PVF sheet  Air Flow (L/min)  150 
    from S$44.99
    Min. 3 days
  23. Filler breather
    Taisei Kogyo Filler breather
    It is attached to the upper part of the reservoir tank and doubles as a fuel filler and an air breather. Effective for removing mist using hard filter paper. The refueling filter can be removed with the refueling port flange attached to the tank.
    Dimension T (mm)  1.5 
    Rating:
    60%
    Discontinued
  24. Air vent B type
    Iehara Light Kogyo Air vent B type
    Cheap and easy to install
    Heat Resistance Temperature (℃)  105(MAX)  Material  Polypropylene 
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction