All Category

High Pressure / Rotary Joints

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Rotary Joint AC
    Showa Giken Industrial Rotary Joint AC
    * ACY type: Stainless steel bellows are used for the bellows assembly. ACX type: A stainless steel assembly and a seal ring for hot oil are incorporated. ACZ type: The head connection port is assembled in the opposite direction (180 °) to the catalog position.
    Maximum Operating Pressure (MPa)  1.47  Highest Temperature (℃)  180  Shape  Rotary joint 
    from S$339.90
    Min. 2 days
  2. Rotary joint NC
    Showa Giken Industrial Rotary joint NC
    Maximum Operating Pressure (MPa)  1.47  Highest Temperature (℃)  180  Shape  Rotary joint  Suitable Fluid  Steam, heat transfer oil, 
    from S$299.90
    Min. 16 days
  3. Rotary Joint RX
    Showa Giken Industrial Rotary Joint RX
    Material  Brass  Shape  Rotary joint 
    from S$219.90
    Min. 2 days
  4. HLN type rotary joint
    S-TEK HLN type rotary joint
    This product was developed as a rotary joint for general hydraulic oil with a pressure of 21 MPa or less. Since a carbon-based seal ring is used for the seal and a ball bearing is used for the bearing part, it has high durability and can be used for a maximum of 200 min -1.
    Temperature Range (℃)  -20~+80  Maximum Operating Pressure (MPa)  21  Suitable Fluid  General hydraulic oil  Shape  Rotary joint 
    Rating:
    100%
    from S$399.90
    Min. 9 days
  5. Rotary joint S
    Showa Giken Industrial Rotary joint S
    Shape  Rotary joint 
    from S$299.90
    Min. 2 days
  6. LIN Type Rotary Joint
    S-TEK LIN Type Rotary Joint
    This product was developed as a pneumatic rotary joint. It has high durability because it uses carbon-based sealing for the seal and ball bearings for the bearing. It can be used up to 200 min -1. By using aluminum for the body material, we have achieved weight reduction.
    Temperature Range (℃)  -20~+80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material  Aluminum  Connector Thread Type  Rc×G  Shape  Rotary joint 
    from S$269.90
    Min. 9 days
  7. Rotary joint KC
    Showa Giken Industrial Rotary joint KC
    Maximum Operating Pressure (MPa)  0.98  Highest Temperature (℃)  100  Suitable Fluid  Air, gas, water, oil  Material  Aluminum  Shape  Rotary joint 
    from S$249.90
    Min. 9 days
  8. Rotary joint RXH (single screw mounting type)
    Showa Giken Industrial Rotary joint RXH (single screw mounting type)
    Maximum Operating Pressure (MPa)  2.25  Material  Brass  Connector Thread Type  M×Rc  Shape  Rotary joint 
    from S$249.90
    Min. 9 days
  9. Rotary joint RXE (single screw mounting type)
    Showa Giken Industrial Rotary joint RXE (single screw mounting type)
    Maximum Operating Pressure (MPa)  1.18  Material  Brass  Connector Thread Type  NPT×NPT  Shape  Rotary joint 
    from S$869.90
    Min. 9 days
  10. Rotary joint RXE (Double inner pipe fixing screw mounting type)
    Showa Giken Industrial Rotary joint RXE (Double inner pipe fixing screw mounting type)
    Material  Brass  Shape  Rotary joint 
    from S$269.90
    Min. 9 days
  11. Rotary joint RXH (Double inner pipe fixing screw mounting type)
    Showa Giken Industrial Rotary joint RXH (Double inner pipe fixing screw mounting type)
    Maximum Operating Pressure (MPa)  2.25  Material  Brass  Connector Thread Type  M×Rc  Shape  Rotary joint 
    from S$299.90
    Min. 9 days
  12. Rotary joint
    Riken Kiki Rotary joint
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    from S$969.90
    Min. 4 days
  13. Rotary joint AC
    Showa Giken Industrial Rotary joint AC
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction