All Category

High Pressure / Flanges

Other Related Pages

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Hydraulic pipe flange SSA (with O-ring groove)
    FUJI SPECIAL Hydraulic pipe flange SSA (with O-ring groove)
    A hydraulic pipe flange used for pressures of 21Mpa or less. A type with an O-ring groove. * O-rings and bolts are not included. Please purchase separately according to the intended use. (* The material of the O-ring does not matter.)
    Maximum Operating Pressure (MPa)  21  Wall Thickness (mm)  80  Shape  Flange  JIS Standard  JIS B2291  Material  SS400 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  2. 210Kgf / cm2 for hydraulic pipe flange (JIS B2291) SHA type (with O-ring groove)
    YAMATO SPECIAL STEEL CO.,LTD. 210Kgf / cm2 for hydraulic pipe flange (JIS B2291) SHA type (with O-ring groove)
    A flange for flood control used in various units and ships. O-ring grooved type. * O-ring is not included. Please purchase separately according to the intended use. (* The material of the O-ring does not matter.) * Bolts are not included. Please purchase separately.
    Maximum Operating Pressure (MPa)  21  Dimension r (mm)  Color  Black  Shape  Flange  Material  SS400 
    from S$13.99
    Min. 5 days
  3. Hydraulic pipe flange SSB (without O-ring groove)
    FUJI SPECIAL Hydraulic pipe flange SSB (without O-ring groove)
    A hydraulic pipe flange used for pressures of 21 MPa or less. * Bolts are not included. Please purchase separately.
    Maximum Operating Pressure (MPa)  21  Wall Thickness (mm)  80  Shape  Flange  JIS Standard  JIS B2291  Material  SS400 
    from S$9.69
    Min. 5 days
  4. Pipe flange kit
    Yuken Kogyo Pipe flange kit
    *The product image is a representative image.
    Shape  Flange 
    from S$52.99
    Min. 5 days
  5. Power jack flange
    Osaka Jack Power jack flange
    It is used to remove the reaction force of the jack with a press frame or the like.
    from S$99.90
    Min. 8 days
  6. FA-SA 21MPa pipe flange for hydraulic
    IHARA SCIENCE FA-SA 21MPa pipe flange for hydraulic
    Material  Carbon steel  Shape  Flange 
    from S$9.79
    Min. 2 days
  7. 210Kgf / cm2 pipe flange for hydraulic (JIS B2291) SHB type (no O-ring groove)
    YAMATO SPECIAL STEEL CO.,LTD. 210Kgf / cm2 pipe flange for hydraulic (JIS B2291) SHB type (no O-ring groove)
    A flange for flood control used in various units and ships. * Bolts are not included. Please purchase separately.
    Maximum Operating Pressure (MPa)  21  Dimension r (mm)  Color  Black  Shape  Flange  Material  SS400 
    from S$13.99
    Min. 5 days
  8. Hydraulic pipe flange SSF
    FUJI SPECIAL Hydraulic pipe flange SSF
    JIS Standard  JIS B2291  Material  SS400  Shape  Flange  Maximum Operating Pressure (MPa)  21 
    from S$21.99
    Min. 5 days
  9. F5 type pipe flange kit
    Yuken Kogyo F5 type pipe flange kit
    Mass (kg)  0.7  Dimension H (mm)  11  Dimension K (mm)  15  Dimension T (mm)  19  Dimension E (mm)  22.2  Maximum Operating Pressure (MPa)  28  Suitable Pipe Nominal Size  3/4  Dimension J (mm)  30  Dimension F (mm)  47.6  Dimension C (mm)  48  Dimension D (mm)  65  Bolt Tightening Torque (Nm)  68.5 (recommended), ± 10% (tolerance)  Shape  Flange  Compatible O-ring  G30  Hexagon Socket Head Bolt  M10×45  Connector Thread Type  Rc  Pipe Connection Diameter  Rc3/4 
    from S$54.99
    Min. 6 days
  10. FA-SB 21MPa pipe flange for hydraulic
    IHARA SCIENCE FA-SB 21MPa pipe flange for hydraulic
    Shape  Flange  Material  Carbon steel 
    from S$9.89
    Min. 2 days
  11. FA-A 21MPa pipe flange for hydraulic
    IHARA SCIENCE FA-A 21MPa pipe flange for hydraulic
    Shape  Flange  Material  Carbon steel 
    from S$24.99
    Min. 2 days
  12. FA-HA 21MPa pipe flange for hydraulic
    IHARA SCIENCE FA-HA 21MPa pipe flange for hydraulic
    Material  Carbon steel  Shape  Flange 
    from S$9.39
    Min. 2 days
  13. Piping flange
    DAIKIN INDUSTRIES Piping flange
    from S$109.90
    Min. 4 days
  14. Variable displacement piston pump Piping flange kit
    NACHI (NACHI-FUJIKOSHI) Variable displacement piston pump Piping flange kit
    Shape  Flange 
    from S$99.99
    Min. 9 days
  15. FA-HB 21MPa pipe flange for hydraulic
    IHARA SCIENCE FA-HB 21MPa pipe flange for hydraulic
    Material  Carbon steel  Shape  Flange 
    from S$9.19
    Min. 17 days
  16. IPH series piping flange kit screwed type
    NACHI (NACHI-FUJIKOSHI) IPH series piping flange kit screwed type
    Shape  Flange 
    from S$129.90
    Min. 9 days
  17. 21MPa pipe flange for hydraulic
    FUJI SPECIAL 21MPa pipe flange for hydraulic
    Maximum Operating Pressure (MPa)  21  Shape  Flange 
    Rating:
    100%
    from S$77.99
    Min. 5 days
  18. FA-LA 21MPa pipe flange for hydraulic
    IHARA SCIENCE FA-LA 21MPa pipe flange for hydraulic
    Shape  Flange  Material  Carbon steel 
    from S$29.99
    Min. 2 days
View : Grid List
Filter

18 Item(s)

Set Ascending Direction