All Category

Office Supplies

View : Grid List
Filter

Items 1 - 40 of 3328

Set Ascending Direction
  1. GEM CLIP (Paper Clip)
    KOKUYO GEM CLIP (Paper Clip)
    Boxed type. A paper clip that can be held securely. You can choose the size and quantity according to your application.
    Rating:
    94%
    from S$0.91
    Min. 2 days
  2. Tubes File (Eco Twin R) (A4 Vertical Type)
    KOKUYO Tubes File (Eco Twin R) (A4 Vertical Type)
    It is a recycle type tube file that considers "reuse" rather than "discard". The binding tool is double-sided, and documents can be inserted and removed from either side, so new information can be filed from one side and old information can be discarded from the other side. Fo... Read More
    Size  A4S  Open and Close  Double door  Type  Vertical type 
    Rating:
    95%
    from S$8.99
    Min. 2 days
  3. Campus Notes
    KOKUYO Campus Notes
    Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Triangular memory points are placed at the center and both en... Read More
    Paper Quality  High-quality paper  Standard  JIS standard product  Bookbinding  Wireless binding 
    Rating:
    95%
    from S$1.29
    Min. 2 days
  4. Three-color loose leaf
    KOKUYO Three-color loose leaf
    It is a classic KOKUYO book. A classic design with a simple cover. It is a three-color printing loose-leaf auxiliary book. Since it is a separate paper for loose-leaf, it is a comfortable leaf that does not bleed ink and does not bleed your eyes when you book. Since the ruled contents are printed... Read More
    Dimension (mm)  257 vertical x 187 horizontal  Number of Holes  26 holes  Number of Lines  30 lines  Size  B5 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  5. Note Clip (Clipboard)
    KOKUYO Note Clip (Clipboard)
    I added a non-slip cover to the clip. Secure the paper firmly. A convenient pen holder has been added to the clip part. You can now also pinch a pen. It also supports thick shafts. (Compatible with pens with a shaft diameter of 7.5 to 11 mm). A durable all-cloth board with rust-proof PP copper cl... Read More
    Rating:
    92%
    from S$3.79
    Min. 2 days
  6. Scissors <Sakusa> (Glueless Blade)
    KOKUYO Scissors <Sakusa> (Glueless Blade)
    "Light and non-greasy sharpness" makes the main body even lighter! The weight of the main body is reduced by about 20%, and the burden during use is also reduced. A wide handle that makes it easy to put your fingers in and put in force. The "3D glueless structure" that minimiz... Read More
    Material (Handle)  (Outside) R-ABS, (Inside) Elastomer  Wall Thickness (mm)  1.5  Overall Length (mm)  174  Blade Length (mm)  65  Width (mm)  75  Blade processing  Curve blade, glueless blade  Blade Type  Glueless  Material (Cap)  PP  Material (Blade)  Stainless steel  Specification  With thin cap 
    Rating:
    99%
    from S$5.99
    Min. 2 days
  7. Flat File V (Resin Binding Tool)
    KOKUYO Flat File V (Resin Binding Tool)
    Since it is a resin binding tool, it has a strong holding power and the documents do not shift.
    Binding Thickness (mm)  15  Number of Storage (sheets)  150  Spine Width (mm)  18  Number of Holes  Hole Spacing (mm)  80  Type  Vertical type 
    Rating:
    100%
    from S$0.96
    Min. 2 days
  8. KB Paper (Common Paper / Forest Management Certification)
    KOKUYO KB Paper (Common Paper / Forest Management Certification)
    In addition to PPC copiers, it can be used for various types of printers such as inkjet printers, low-speed laser printers, and thermal transfer printers. It saves you the trouble of ordering and stocking special paper for each printer individually, and improves inventory efficiency. Since it is ... Read More
    Paper Thickness (mm)  0.09  Quantity  500 sheets  Basis Weight (g/m2 64  Whiteness (%)  80  Material  FSC mix certified paper  Paper Quality  Neutral paper 
    Rating:
    92%
    from S$7.59
    Min. 2 days
  9. Transfer slip different size horizontal
    KOKUYO Transfer slip different size horizontal
    It has a 60mm pitch hole. Please use a flat file, a binding cover, and a ring file for organizing.
    Number of Page  100 sheets  Dimensions, Height x Width (mm)  106×188  Hole Spacing (mm)  60  Size  Another size horizontal  Specification  High quality paper, no copy  Paper Quality  High-quality paper 
    Rating:
    85%
    from S$2.59
    Min. 2 days
  10. Ring File <Slim Style>
    KOKUYO Ring File <Slim Style>
    A ring file with a slimmer back width than conventional products. A universal design binding tool that can be opened with a single touch and the upper ring can be closed at the same time by simply closing the lower ring. Since the binding tools are firmly engaged, there is no need to worry about ... Read More
    Number of Holes  Type  Vertical type  Specification  Replacement paper type, slim ring 
    Rating:
    88%
    from S$4.99
    Min. 2 days
  11. NC copy book (carbonless) total invoice (for reduced tax rate)
    KOKUYO NC copy book (carbonless) total invoice (for reduced tax rate)
    It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read More
    Number of copies  2 sheets 
    Rating:
    68%
    from S$4.39
    Min. 2 days
  12. Flat File PP Resin Binding Tool
    KOKUYO Flat File PP Resin Binding Tool
    It is a light and durable file. Made of PP, it repels water and wipes off dirt. Binding hole spacing / 80mm pitch. Cover / foam PP sheet. Light and durable! Resistant to water and dirt! Durable flat file. * The number of files that can be stored is calculated using PPC paper 64g / m 2 and 10 shee... Read More
    Binding Thickness (mm)  15  Number of Capacity  150 sheets  Number of Holes  Spine Width (mm)  20  Hole Spacing (mm)  80  Material (Cover)  Foamed R-PP 
    Rating:
    95%
    from S$2.69
    Min. 2 days
  13. TACK Index (Recyclable)
    KOKUYO TACK Index (Recyclable)
    It can be discarded as it is pasted as used magazine paper. An adhesive that dissolves in a weak alkaline aqueous solution is used for the seal part. Since it uses recycled paper, it will discolor if used and stored in a place exposed to light. It can be discarded as used magazine paper. Adhesive... Read More
    Eco Mark Certification Number  17112044  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity 
    Rating:
    91%
    from S$1.79
    Min. 2 days
  14. Stapleless stapler <Harinax Press>
    KOKUYO Stapleless stapler <Harinax Press>
    Stapling paper without using staples/Since paper can be stapled without using staples, there is no need to supply staples. In addition, there is no need to separate the stapled paper when disposing of it, and there is no need to worry about needles getting mixed with other items. Adopts a press l... Read More
    Hole Size (Φmm)  (Binding hole) 1.6 × 10  External Dimensions (Depth D x Width W x Height H) (mm)  95×34×85 
    Rating:
    78%
    from S$14.99
    Min. 2 days
  15. Scrapbook D (Binding Type)
    KOKUYO Scrapbook D (Binding Type)
    A durable and inexpensive scrapbook that uses high-quality kraft paper for the inner paper. It has a solid spine and a binding type that makes it difficult for the page to come off, so it has excellent storage stability. The spine has plenty of space, so even if you put a lot of cutouts on it, th... Read More
    Spine Width (mm)  25  File Capacity  28 sheets of kraft paper 
    Rating:
    89%
    from S$4.79
    Min. 2 days
  16. Aluminum Frame Lightweight Type
    KOKUYO Aluminum Frame Lightweight Type
    Since it is a back plate type, the contents can be set without tools. It is a simple design that suits various contents such as illustrations and posters. The surface material uses a recycled PET sheet that has a UV blocking effect. Can be used both vertically and horizontally.
    Included Accessories  1 string for hanging 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  17. Tape cutter <Kalcut>
    KOKUYO Tape cutter <Kalcut>
    Kalcut's unique special processing blade allows you to cut the tape with light force. The cut end of the cut tape is straight and clean. The blade can be easily replaced, so you can use it for a long time. The blade is designed to prevent tape from sticking to the blade, making it comfortable... Read More
    Suitable Tape Outer Diameter (Φmm)  (Large roll) 110, (Small roll) 60  Suitable Tape Width (mm)  (Large roll) 24, (small roll) 19  Mass (kg)  1.2  Outer Dimensions, Width W x Depth D x Height H (mm)  66×186×106  Suitable for  For both large and small rolls  Type of Tape  For both large and small rolls 
    Rating:
    94%
    from S$17.99
    Min. 2 days
  18. Needleless stapler <Harinax> (10 handy)
    KOKUYO Needleless stapler <Harinax> (10 handy)
    The long-awaited 10-sheet binding / KOKUYO's unique binding mechanism enables smooth operation to bind 10 sheets. Uses a binding structure that does not easily come off / catches and does not come off easily. You will feel more secure when closing a large number of materials. You can bind the... Read More
    Mass (g)  136  Outer Dimensions, Width W x Depth D x Height H (mm)  32×121×100  Binding Opening Dimensions (mm)  5×7.9 
    Rating:
    83%
    from S$11.99
    Min. 2 days
  19. Campus Notebook (Color Cover) 5-color Pack (Normal Horizontal Ruled)
    KOKUYO Campus Notebook (Color Cover) 5-color Pack (Normal Horizontal Ruled)
    A color cover that is convenient for different purposes. Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Tria... Read More
    Width (mm)  179  Height (mm)  252  Number of Lines  30  Number of Page  30  Color (Cover)  5 color pack  Ruled Width (mm)  Ruled Line  A rule  Size  Semi-B5  Bookbinding  Wireless binding 
    Rating:
    93%
    from S$6.59
    Min. 2 days
  20. D Ring File (S Type)
    KOKUYO D Ring File (S Type)
    Uses a universal design metal binding tool that can be opened and closed with a single touch. The right side of the ring is a vertical D-shaped ring binding tool, so the end faces of the bound documents are neatly aligned. Since the binding tools are firmly engaged, there is no need to worry abou... Read More
    Number of Holes  Type  Vertical type  Hole Spacing (mm)  80  Material (Cover)  R-PP  Material (Binder)  Steel 
    Rating:
    93%
    from S$6.79
    Min. 2 days
  21. 2-hole punch <Rakuake> (25 sheets)
    KOKUYO 2-hole punch <Rakuake> (25 sheets)
    With the "easy-drilling link mechanism", the force is distributed in an ideal balance according to the movement from the beginning to the end of pressing, so that drilling feels light and smooth. Simply rotate the "Raku-Ake Guide" and slide the paper pad to quickly align the c... Read More
    Hole Position from the End (mm)  13  Outer Dimensions, Width W x Depth D x Height H (mm)  130 x 120 x 126 (60 when locked)  Number of Holes  Hole Diameter (Φmm)  Cell Spacing (mm)  80  Drilling Capacity (sheets)  PPC paper about 25 (maximum) 
    Rating:
    98%
    from S$16.99
    Min. 2 days
  22. Desk Mat (with Underlay)
    KOKUYO Desk Mat (with Underlay)
    The desk mat itself has a light transparent green color. Comes with light green resin underlay *Because the soft vinyl chloride desk mat is a material that easily expands and contracts, please note that the external dimensions may differ from those shown. *Ink may transfer depending on the type o... Read More
    Thickness (mm)  Overlay: 1.7, Underlay: 2.0  Type  With underlay 
    Rating:
    84%
    from S$29.99
    Min. 2 days
  23. Paper Turning <Meklin> Colorful Mix
    KOKUYO Paper Turning <Meklin> Colorful Mix
    A color mix of four popular colors. Uses colorful and pop vivid colors. It is a set of 5 pieces of 4 colors, each of which is blue, green, and orange, and 2 pieces of the most popular pink. As it is a soft and highly elastic silicone rubber material, it fits tightly on your fingers and makes it e... Read More
    Material  Silicon rubber 
    Rating:
    96%
    from S$2.59
    Min. 2 days
  24. 2-hole punch <Rakuake> (52 sheets)
    KOKUYO 2-hole punch <Rakuake> (52 sheets)
    The easy-to-drill link mechanism distributes the force in an ideal balance according to the movement from the beginning to the end of pushing, making the drilling feel light and smooth. You can quickly align the center without folding the paper simply by rotating the "easy opening guide"... Read More
    Hole Position from the End (mm)  13  Outer Dimensions, Width W x Depth D x Height H (mm)  130 x 175 x 200 (78 when locked)  Number of Holes  Hole Diameter (Φmm)  Cell Spacing (mm)  80  Color  Blue  Act on Promoting Green Procurement  Conformity  Drilling Capacity (sheets)  PPC paper 52 (maximum) 
    Rating:
    94%
    from S$34.99
    Min. 2 days
  25. Bookend
    KOKUYO Bookend
    Non-slip rubber added: Silicone rubber with strong resistance is added to 3 places on the bottom. Prevents skidding when leaning on heavy documents.
    Thickness t (mm)  1.2  Material (Main Unit)  Steel sheet (melamine baking coating) 
    Rating:
    95%
    from S$9.89
    Min. 2 days
  26. High Quality Graph Paper 1mm Blue Printing
    KOKUYO High Quality Graph Paper 1mm Blue Printing
    Ruled Line  1mm grid / blue printing 
    Rating:
    91%
    from S$2.89
    Min. 2 days
  27. PPC Color Paper Multipurpose Paper Forest Management Certification
    KOKUYO PPC Color Paper Multipurpose Paper Forest Management Certification
    An environmentally friendly product that uses forest management certified pulp. It is a color paper that can be used for various purposes such as document classification and cover. In addition to PPC copiers, it is compatible with various types of printers such as inkjet printers and thermal tran... Read More
    Thickness (mm)  0.09  Quantity  100 sheets  Basis Weight (g/m2 64  Paper Quality  FSC certified pulp  Specification  Use of forest management certified pulp 
    Rating:
    86%
    from S$4.99
    Min. 2 days
  28. Smooth Ballpoint Pen <K2> Retractable
    KOKUYO Smooth Ballpoint Pen <K2> Retractable
    Retractable oil-based ballpoint pen with low-friction ink for smooth writing
    Tip Ball Diameter (mm)  0.7  Quantity (pcs)  10  Overall Length (mm)  151  Shank Diameter (Φmm)  Product Type  Body  Line Width  Fine point  Method  Knock type  Ink  Oil-based  Number of Colors  Single color 
    Rating:
    78%
    from S$10.99
    Min. 2 days
  29. Business Card Holder (Refill Paper Type)
    KOKUYO Business Card Holder (Refill Paper Type)
    The cover uses a 1.8 mm thick recycled foam PP sheet, so it is light and has excellent durability. By using the index sticker and title card, you can effectively sort and organize. The thick and durable cover allows it to fit in a file box without sagging and fit comfortably in an A4 drawer on yo... Read More
    Height (mm)  312  Size  A4  Material  Cover / foamed R-PP, pocket / R-PP  Storage Capacity (mm)  Vertical 57 x horizontal 95 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  30. Rail Clear Holder (Thick Binding)
    KOKUYO Rail Clear Holder (Thick Binding)
    A cover with silicon printing is used so that a thick binding type rail made of highly transparent PET resin that can bind about 40 documents, which is twice as much as the conventional one, can be easily inserted. The guided cover that allows the rail to be inserted securely also prevents the ra... Read More
    Number of Storage (sheets)  About 40  File Capacity  Approx. 40 
    Rating:
    97%
    from S$2.99
    Min. 2 days
  31. Tube file eco (horizontal type)
    KOKUYO Tube file eco (horizontal type)
    Can be separated and disposed of on the binding tool and cover. The slim design of the binding tool improves the storage efficiency in the shelves. Single-sided mass binding file. The binding tool can be opened and closed with a light force, and the binding tool and cover can be separated and dis... Read More
    Core Material  100% recycled paper pulp  Number of Holes  Hole Spacing (mm)  80  Included Accessories  Color divider card (5 mountains) x 1 set  Type  Tube file half-open  Material (Cover)  PP film affixed  Material (Binder)  Steel 
    Rating:
    85%
    from S$7.99
    Min. 2 days
  32. Campus Binder
    KOKUYO Campus Binder
    Since there are no accessories, you can file only what you need, or you can bind your favorite loose-leaf and arrange it to your own. The plastic closure makes it light and thin, so it doesn't take up much space in your bag and is convenient to carry. There is a pocket on the inside of the co... Read More
    Spine Width (mm)  20  File Capacity  65  Type  Vertical type  Material (Cover)  R-PP 
    Rating:
    91%
    from S$7.29
    Min. 2 days
  33. A4 refill, 2 holes
    KOKUYO A4 refill, 2 holes
    The pocket insertion slot opens to the end, making it easy to insert documents. Since the binding hole is reinforced with tape, the binding hole is less likely to tear. * Depending on the cover size of the file, the pocket may protrude in the horizontal direction.
    Number of Holes  Size  A4-S  Pocket  R-PP 
    Rating:
    93%
    from S$4.49
    Min. 2 days
  34. Double clip <SCEL-BO> Individual box type
    KOKUYO Double clip <SCEL-BO> Individual box type
    It is a box type with 10 pieces in a paper box. * The number of bindings is the value when using PPC paper 64g / m 2. Please note that it may be slightly less for recycled paper.
    Material  Steel 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  35. Document storage box for A4 file
    KOKUYO Document storage box for A4 file
    Designed to be perfect for saving A-size files. Can be stacked in 3 levels. Step pole one-touch bottom. A storage box with a separate lid that can be stacked in 3 levels.
    External Dimensions / Height (mm)  270  Outer Dimensions / Depth (mm)  355  Inner Dimensions (mm)  380×317×260  External Dimensions / Width (mm)  420  Size  A4  Allowable Load  About 196N (about 20kgF)  Act on Promoting Green Procurement  Conformity  Specification  Lid insertion type, one-touch bottom 
    Rating:
    89%
    from S$9.49
    Min. 2 days
  36. File Box S
    KOKUYO File Box S
    It is convenient for organizing and storing thin files, documents, magazines, etc. on a desk or bookshelf. It can also be used as a bookend. Made of durable and inexpensive cardboard, it is easy to assemble. Material / corrugated cardboard
    Spine Width (mm)  102  Length (mm)  264  Height (mm)  312  Storage Width (mm)  94  Size  A4-Vertical 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  37. Notebook type book (B5 size)
    KOKUYO Notebook type book (B5 size)
    Dimension (mm)  252 vertical x 179 horizontal  Number of Lines  30 lines  Number of Digits  Size  B5  Name  Cash book (with subjects)  Paper Quality  High-quality paper 
    Rating:
    76%
    from S$6.29
    Min. 2 days
  38. Double Clip
    KOKUYO Double Clip
    The handle can be folded back so it is not bulky. * The number of bindings is the value when using PPC paper 64g / m 2. Please note that it may be slightly less for recycled paper.
    Color  Black  Material  Steel 
    Rating:
    100%
    from S$0.29
    Min. 2 days
  39. Storage box <NEOS>
    KOKUYO Storage box <NEOS>
    The width of the main body is designed with the module of A4 file box, so it fits neatly and efficiently in the storage. You can select and use different heading surfaces on the front and back of the functional aspect where you can enter the title and the design aspect that emphasizes aesthetics.... Read More
    from S$11.99
    Min. 4 days
  40. Campus Notebook (Dotted Ruled Line Color Cover) 5-color Pack B Ruled
    KOKUYO Campus Notebook (Dotted Ruled Line Color Cover) 5-color Pack B Ruled
    Dot ruled lines that support "writing beautifully" / By utilizing the dots arranged at equal intervals on the ruled lines, you can write notes beautifully, and you can easily look back after writing and learn efficiently. Features of dotted ruled lines / 1. The beginning of the sentence... Read More
    Width (mm)  179  Height (mm)  252  Number of Page  30  Number of Lines  35  Ruled Line  B rule  Size  Semi-B5  Bookbinding  Wireless binding 
    Rating:
    100%
    from S$7.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3328

Set Ascending Direction