DVD & Blu-Ray Players
- Panasonic Blu-ray player (Full HD up-conversion supported)The smallest and lightest in the industry (as a Blu-ray disc player on the market in Japan, as of April 25, 2017 (according to Panasonic research)), it is compact and easy to place anywhere. Enjoy high-quality video. Comfortable operation with high-speed startup and high-speed tray opening.Warranty Period 1 year from date of purchase Power Consumption (W) 6 Dimensions, Width W x Depth D x Height H (mm) 245×175×38.5 Mass (kg) 0.8 Power Supply DC12V0.8A
- SONY DVD playerSlim and compact design that can be placed anywhere. Fast-view / slow-view playback with easy-to-hear audio. Supports various media formats. For playing DVD discs.Power Supply AC100V Power Consumption (W) 5 Mass (kg) About 0.95 Supported Formats (Playback) CD-DA, MP3, JPEG Dimensions, Width W x Height H x Depth D (mm) 270×38.5×209 standby power consumption (W) 0.5 Signal System NTSC
- SONY Blu-ray Disc / DVD playerFast startup in less than 1 second. Make the DVD image more beautiful. You can watch abundant online videos with the network service function. It doesn't take up much space, it fits smartly in an AV rack, and various layouts are possible. For playing Blu-ray discs.Dimensions, Width W x Height H x Depth D (mm) 230×39×194 Power Supply AC100V Mass (kg) About 0.8
- VERTEX STYLE Deferred DVD playerSimple function & easy operation. CPRM playable. SD / USB playback is possible. For media playback * Before using this product, please read the instruction manual included in the package carefully before using this product.Mass of Main Unit (g) 1100 Outer Dimensions, Width W x Depth D x Height H (mm) 225×205×45 Power Supply AC100V Applicable Media DVD、DVD-R、DVD-RW、CD、CD-R、CD-RW、SD、USB Remote controller Easy remote control
- Logitec DVD drive CD M-DISC with portable TypeC cable USB3.0 LogitecBus-powered portable DVD drive for Mac. A design that goes well with Apple products. It uses a 9.5mm ultra-thin drive and weighs only 230g. Two types of USB cables are included as standard so that it can be used with Macs that have USB Type-A and Type-C ports. There is no need to prepare a Type-C... Read MoreWarranty Period 1 year Mass (g) 230 (main unit only) Input Voltage (V) DC+5 Installation Horizontal Interface USB 3.1 Gen1(USB3.0) Connector Shape USB microB x 1, power port x 1 Disc Loading Type trayfrom S$79.99Min. 2 days
- YAMAZEN Curium DVD playerDVDs containing terrestrial digital broadcasts can also be played. Recording from CD to USB is possible. CPRM compatible. Remote control included. Liquid crystal display. For stationary, compact, USB memory compatible, DVD player, CD, ripping, recording, recording.Mass (kg) 0.7 Warranty Period 1 year from date of purchase Power Consumption (W) 11 Dimensions, Width W x Depth D x Height H (mm) 225×200×50 Power Supply AC100V(50/60Hz)from S$59.99Min. 2 days
- Panasonic DVD playerLightweight and compact size, easy to place. A player that allows you to enjoy programs recorded on DVD. Supports analog output. You can also enjoy programs recorded on DVD with DIGA (AVCREC format is not supported). You can also enjoy music and photos on a USB memory.Warranty Period 1 year from date of purchase Mass (kg) 1.1 Dimensions, Width W x Depth D x Height H (mm) 310×204×39 Power Consumption (W) 6 Power Supply AC100V(50/60Hz)from S$119.90Min. 2 days
- SONY HDD Blu-Ray Disc / DVD Recorder (Digital Hi-Vision Tuner X2)If you want to record a drama, Sony's Blu-ray. A model equipped with a full-featured recording function. New drama / animation guide-New support for "special drama". Omakase Maruroku-Includes the latest version of the Maruroku Dictionary. Program name reservation-The program name re... Read Morefrom S$899.90Min. 7 days
- EAST DVD player with HDMI terminalCompact DVD player with HDMI terminal DVD discs with recorded digital broadcasts can be played with CPRM support (not compatible with high-definition image quality) Equipped with a USB terminal, you can play JPEG images and MP3s in a USB memory. HDMI cable includedPower Cable (m) 1.2 Power Consumption (W) 10 Mass (g) 1000 Main Unit Dimensions, Width W x Depth D x Height H (mm) 225×227×50 Power Input (V) AC100(50/60Hz) Applicable Media DVD、DVD-R、DVD-RW、CD、CD-R、CD-RWfrom S$65.99Min. 5 days
- Green House DVD Player Black GH-DVP1HBCBK [Playback Only]Compact design with a width of 22.5 cm Compatible with CPRM VR mode that allows you to enjoy DVDs recorded with TV programs *Discs recorded in AVCREC format are not supported. Equipped with an easy-to-read front display Equipped with an easy-to-understand Japanese notation Remote control included... Read Morefrom S$58.99Min. 2 days
- LG BP250 Blu-ray player [Playback only]Compact model that can be placed anywhere. A compact Blu-ray player with a width of 27 cm. 27 cm wide, smaller than A4 size The compact size of 27 cm in width and 19.5 cm in depth gives you more options for installation locations. * Does not include protrusions Since HDMI is included, high image ... Read Moreinput/output terminals HDMI AV output, USB terminal (front)from S$169.90Min. 2 days
- Green House DVD Player HDMI Compatible Cable Included [Playback Only]An HDMI compatible DVD player with a compact design that doesn't bother you where to put it. Equipped with HDMI terminal, simple and easy DVD player Compact design with a width of 22.5 cm HDMI terminal & upscaling function that allows you to enjoy DVD images more beautifully Comes with an... Read MoreDimensions, Width W x Height H x Depth D (mm) 225×216×50 Mass of Main Unit (g) About 965from S$89.99Min. 2 days
- TEES HDMI Compatible DVD PlayerPower Consumption (W) 7 Power Input (V) AC100 50/60Hz Output Terminal HDMI terminal, audio, videofrom S$58.99Min. 2 days
- UNI-PEX CD player unit (SD / USB compatible) (for BX series)This is a CD player unit that can be incorporated into the BX series of unit-type desktop amplifiers. A CD player unit that can be incorporated into the commercial mixer unit RUX-3210. SD / USB memory playback is also possible. (Capacity up to 32GB) (MP3 / WMA format) Equipped with speed control ... Read MoreDimensions, Width W x Depth D x Height H (mm) 169×210×50 Mass (kg) About 1.2from S$689.90Min. 6 days
- Hi-Rose DVD playerIt is a simple DVD player for playback only that is compact and can be placed anywhere. CD/DVD can be played. With a USB terminal, CD sound sources can be recorded to USB. You can use it with simple operation because there are no unnecessary functions. It is also recommended for a second player s... Read MorePower Consumption (W) 15 Outer dimensions, Width W x Height H x Depth D (mm) 225×46×190 Power Input (V) AC100(50/60Hz) Mass (g) About 673 Output Terminal Audio/Video, USB RoHS directive (corresponding to 10 substances) Correspondence Applicable Media DVD、DVD-R/RW、CD、CD-R/RW Input Terminal USB (up to 32GB)from S$74.99Min. 5 days
- REGZA Blu-ray disc playerA compact body Blu-ray disc player that allows you to enjoy Blu-ray with the original movement of the movie 1080 / 24p direct output. Images of film materials such as movies produced at 24 frames per second are output as they are without any extra conversion processing. Reproduce with the origina... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 260×43×194 Power Input (V) AC100(50/60Hz) Mass (kg) About 1.0 Power Cable (m) About 1.2 Act on Promoting Green Procurement Conformity Power Consumption (W) Operating: 10, standby: 0.5 or lessfrom S$199.90Min. 2 days
- Panasonic DP-UB45-K + Blu-ray player + [Playback only + / Ultra + HD + Blu-ray compatible]-Supports Ultra HD Blu-ray playback that allows you to enjoy 4K and HDR images-Supports both the latest HDR standards "HDR10 +" and "Dolby Vision" -High-speed tray open and compact design that allows you to easily enjoy 4K imagesMass of Main Unit (kg) 1.2 Body dimensions (width W x height H x depth D) (mm) 320×46×193from S$479.90Min. 6 days
- EAST DVD playerCompact size play-only DVD player DVD discs with recorded digital broadcasts can be played with CPRM support (not compatible with high-definition image quality) Equipped with a USB memory terminal, you can play JPEG images and MP3s in the USB memory.Main Unit Dimensions, Width W x Depth D x Height H (mm) 225×227×50 Power Consumption (W) 8 Mass (g) 950 Power Input (V) AC100(50/60Hz) Applicable Media DVD、DVD-R、CD、CD-R Input Terminal USB terminalfrom S$58.99Min. 5 days
- Green House HDMI compatible DVD playerA simple and easy DVD player with an HDMI terminal. Compact design with a width of 22.5 cm. HDMI terminal & upscaling function to enjoy DVD images more beautifully. Comes with an HDMI cable that can be connected immediately. Supports CPRM VR mode, which allows you to enjoy DVDs with recorded ... Read Morefrom S$88.99Min. 7 days
- FUNAI Blu-ray playerThe compact size allows for easy connection with a single cable.Outer Dimensions, Width W x Depth D x Height H (mm) 280×201×41 Mass (kg) About 1.0 input/output terminals HDMI output terminal/USB terminal Power Consumption (W) Operating 7.0/standby 0.5from S$179.90Min. 6 days
- SONY HDD Blu-ray Disc / DVD Recorder (Digital Hi-Vision Tuner x3)If you want to record a drama, Sony's Blu-ray. A model equipped with a full-featured recording function. New drama / animation guide-New support for "special drama". Omakase Maruroku-Includes the latest version of the Maruroku Dictionary. Program name reservation-The program name re... Read Morefrom S$1,099.00Min. 7 days
- Green House DVD player [Playback only]A compact design DVD player that supports analog connection so you don't have to worry about where to put it. Compact design with a width of 22.5 cm Supports CPRM VR mode, which allows you to enjoy DVDs of recorded TV programs. Equipped with an easy-to-read front display Equipped with an eas... Read MoreDimensions, Width W x Height H x Depth D (mm) 225×195×45 Mass of Main Unit (g) 655from S$66.99Min. 7 days
- CICONIA DVD playerEasy connection and easy playback! With a convenient remote control! DVDs with terrestrial digital recordings can also be played!Power Consumption (W) 10 Main Unit Dimensions, Width W x Depth D x Height H (mm) 255×200×50 Operating Temperature Range (℃) 5 to 35 (no condensation) Mass (g) 800 Power Input (V) AC100(50/60Hz) Applicable Media DVD, DVD±R/RW, CD, CD-R/RW, USB memory Signal System NTSCfrom S$59.99Min. 6 days
- SONY UBP-X800M2 Blu-Ray Player [Playback only / Ultra HD Blu-Ray Compatible]Supports Ultra HD Blu-ray playback that draws beautiful 4K / HDR images ・ Achieves smooth color gradation with 12-bit color depth・ Noise removal / Improved chassis strength ・ Evolution of high-quality sound design ・ Equipped with 4K BRAVIA mode that automatically enjoys the optimum image qual... Read MoreBody dimensions (width W x height H x depth D) (mm) 430×50×265 Mass of Main Unit (kg) About 3.8 input/output terminals HDMI×2、USB×1、LAN×1from S$899.90Min. 6 days
- Hi-Rose HDMI compatible DVD playerIt is a simple DVD player for playback only that is compact and can be placed anywhere. CD/DVD playback and DVD-VR (CPRM) playback compatible with HDMI are possible. With a USB terminal, CD sound sources can be recorded to USB. It's a simple DVD player with limited functions, so it's easy... Read MorePower Consumption (W) 11 Outer dimensions, Width W x Height H x Depth D (mm) 225×50×195 Power Input (V) AC100(50/60Hz) Mass (g) About 700 RoHS directive (corresponding to 10 substances) Correspondence Applicable Media DVD、DVD-R/RW、CD、CD-R/RW Output Terminal HDMI (ver.1.3), audio/video, USB Input Terminal USB2.0 (up to 32GB)from S$89.99Min. 5 days
- VERSOS Stationary DVD player CPRM compatible HDMI cable type (remote control and HDMI cable included)CPRM compatible stationary DVD player. In addition to playing discs containing digital broadcasts, music from CDs can be recorded directly to USB memory. Equipped with convenient functions in a compact body. Compact size that can be easily installed in TVs in bedrooms, kitchens, children's ro... Read MoreMass (kg) 1.1 Cable Length (m) 1.2 Power Consumption (W) 11 Dimensions, Width W x Depth D x Height H (mm) 260×220×50 HDMI standard 480i/480p/720p/1080i/1080p Power Input (V) AC100(50/60Hz) Applicable Media DVD、CD、VCD、CD-R/RW、DVD-R/RW(CPRM) Supported Formats JPEG、MP3、WMA Signal System NTSC、PAL Input Terminal USB port, SD card slotfrom S$78.99Min. 8 days
- SONY BDP-S6700 Blu-Ray Player (Playback Only)Equipped with Bluetooth. With LDAC support, you can enjoy movies and music wirelessly with higher sound quality.-High-speed loading-Eliminates the frustration of waiting for software loading time-High-speed loading technology allows quick playback after inserting a disc. -Even with a Blu-ray disc... Read MoreMass of Main Unit (kg) 0.9 Body dimensions (width W x height H x depth D) (mm) 255×39×192from S$449.90Min. 6 days
- SONY UBP-X700 Blu-Ray Player [Playback only / Ultra HD Blu-Ray Compatible]Ultra HD Blu-ray Compact standard model Ultra HD Blu-ray Disc player that allows you to easily enjoy various 4K contents ・ Ultra HD Blu-ray compatible ([NEW] Dolby Vision compatible)・ High image quality function: 4K up-conversion 60P compatible, HDR → SDR conversion ・ Convenient function: Buil... Read MoreMass of Main Unit (kg) 1.4 Body dimensions (width W x height H x depth D) (mm) 320×45×217from S$599.90Min. 6 days
- VERSOS Stationary DVD player CPRM compatible AV cable type (remote control and AV cable included)CPRM compatible stationary DVD player. In addition to playing discs containing digital broadcasts, music from CDs can be recorded directly to USB memory. Equipped with convenient functions in a compact body. Compact size that can be easily installed in TVs in bedrooms, kitchens, children's ro... Read MoreMass (kg) 1 Cable Length (m) 1.2 Dimensions, Width W x Depth D x Height H (mm) 225×200×50 Power Consumption (W) 8 Power Input (V) AC100(50/60Hz) Applicable Media DVD、CD、VCD、CD-R/RW、DVD-R/RW(CPRM) Supported Formats JPEG、MP3、WMA Signal System NTSC、PAL Input Terminal USB portfrom S$68.99Min. 8 days
- OHM ELECTRIC DVD player with HDMI terminalDVD player that allows you to enjoy not only movies and videos, but also music and photos. It can be operated with home appliances other than this unit such as TVs and lighting equipment. With learning remote control With HDMI terminal CPRM playback DVD / VIDEO playback Music CD playback MP3 / JP... Read MoreMass (g) About 950 Outer dimensions, Width W x Height H x Depth D (mm) 225 x 46 x 217 (excluding protrusions)Discontinued
- VERTEX STYLE Deferred DVD player with HDMIYou can enjoy DVD video and audio with high image quality and high sound quality. Compact and easy to carry. CPRM playable. HDMI terminal and HDMI cable included. USB playback is possible. For media playback * Before using this product, please read the instruction manual included in the package c... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 227×200×38 Mass of Main Unit (g) 900 Power Supply AC100V Applicable Media DVD、DVD-R、DVD-RW、CD、CD-R、CD-RW、USB Remote controller Multifunctional remote controlDiscontinued
- EAST HDMI compatible DVD playerCompact size easy remote control that does not take up space HDMI cable includedMain Unit Dimensions (mm) 225×220×47 Mass of Main Unit (kg) 0.76 Power Supply AC100V(50/60Hz) Input Terminal USB Power Consumption (W) 8 Output Terminal HDMI, audio terminal, video terminalDiscontinued
- OHM ELECTRIC DVD playerDVD player that allows you to enjoy not only movies and videos, but also music and photos. You can also operate home appliances other than this unit, such as TVs and lighting equipment. CPRM playback DVD / VIDEO playback Music CD playback MP3 / JPEG playback Analog video with USB terminal / Audio... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 225 x 46 x 217 (excluding protrusions) Mass (g) About 950Discontinued
- Green House DVD playerIncludes HDMI cable that can be connected immediately Compact design with a width of 22.5 cm Equipped with upscaling function Equipped with various playback functionsSignal System (Output) NTSC Mass (g) 1200 Outer Dimensions, Width W x Depth D x Height H (mm) 225×230×50 Operating Temperature / Humidity Range 5 to 40 ° C, 20 to 80% (no condensation) Power Supply AC100V50/60Hz Color Black Recording File Format MPEG1 / MPEG2 / MP3 / JPEG Memory Function Remember up to 1 External memory USB memory (up to 32GB) Power Consumption (W) Up to 10Discontinued
- WINCOD Deferred DVD player with HDMI terminalEasy operation with easy-to-understand notation Compatible with many media Digital display panel Easy remote control / AV cable includedPower Consumption (W) 8 Power Supply AC100V 50/60Hz Outer Dimensions, Width W x Depth D x Height H (mm) About 225 × 220 × 47 Mass of Main Unit (g) About 760 Disc type DVD、DVD±R、DVD±RW、CD、CD-R、CD-RW Signal System NTSC/PAL Capacity USB 2.0 compatible USB memory up to 16GBDiscontinued
- Ciconia DVD playerLet's watch a movie You can also play a DVD recording a terrestrial digital video! Easy connection and easy playback! With a convenient remote control! Compatible with Dolby Digital Decoder Fastest 32x fast forward / rewind playback Various playback functions * Repeat playback, angle switchin... Read MorePower Consumption (W) 10 Operating Temperature Range (℃) 5 to 35 (no condensation) Power Input (V) AC100(50/60Hz) Mass of Main Unit (g) About 800 Applicable Media DVD, DVD±R/RW, CD, CD-R/RW, USB memory Installation Posture Horizontal Signal System NTSCDiscontinued
- FIFTY Digital Sonic CPRM playback compatible DVD playerEnjoy the video on DVD and the sound on CD. DVD (CPRM compatible) recording terrestrial / BS / 110 degree CS digital broadcasting can be played. DVDs with analog broadcasts can also be played. Comes with "Easy Operation Guide" and explains how to connect to the TV in an easy-to-understa... Read MoreMass (g) 690 Cable Length (m) 1.1 Warranty Period 1 year from date of purchase Main Unit Dimensions, Width W x Depth D x Height H (mm) 215×195×45 Power Supply AC100V(50/60Hz) Power Consumption (W) 15Discontinued
- ASPILITY Playback DVD player with HDMIThe simple body design specializes in playback allows it to fit neatly in the narrow gaps around the TV. You can play DVDs (CPRM discs) recorded with TV programs on other devices as well as commercially available DVDs. You can also enjoy photos (JPEG format), music (MP3), and videos (MPEG) stored... Read MoreMemory Storage (GB) (Maximum) USB: 32, SD: 32 Power Cable (m) About 1.2 Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 225 x 200 x 46 Remote controller AAA battery x 2 Power Consumption (W) 11 Mass (g) About 785 Power Input (V) AC100(50/60Hz) Signal System NTSC/PALDiscontinued
- Panasonic DP-UB9000-K + Blu-ray player + K + Black + [Playback only]Highest grade high image quality and high sound quality design in the history of Panasonic BD player 1) Compatible with both Japan's first latest HDR standard "HDR10 +" and "Dolby Vision" 2) Unique high image quality technology has further evolved by installing a new image... Read MoreMass of Main Unit (kg) 12.5 Body dimensions (width W x height H x depth D) (mm) 430×87×300Discontinued
- YAMAZEN SD / USB CPRM compatible DVD player (playback only)* 1 year manufacturer's warranty.Main Unit Dimensions, Width W x Depth D x Height H (mm) 225×235×55 Mass (kg) 1.03 AC Power Input (V) 100(50/60Hz) Power Consumption (W) 10Discontinued