Media Players
- Sanwa Direct Media playerIt is a media player that supports Full HD 1080P. The high resolution of up to 1920x1080 allows you to enjoy it on a large screen TV. It supports various video / audio formats for PC such as H.264 and RMVB. Since it is equipped with an HDMI connector, it can be output to a TV or monitor. Since it... Read MorePower Supply AC adapter (DC5V/2A) Audio output HDMI/RCA composite Frame Rate Supports 30fps or lessfrom S$139.90Min. 5 days
- Sanwa Direct Media playerA media player that can play videos, music, and images saved on a USB memory or SD card on a TV or projector. It supports 4K video playback, and can be played back in high quality on a 4K compatible TV. You can perform auto play function, repeat playback, and shuffle playback that automatically p... Read MoreApplicable Media USB memory up to 32GB, SDHC card/SD card Audio output HDMI/RCA composite Video output HDMI, RCA composite Power Supply AC adapter (DC5V/2A)from S$199.90Min. 5 days
- Sanwa Direct Remote ControllerRemote control for 400-MEDI001 / 020Power Supply Button battery (CR2025) × 1 Instruction Manual Nonefrom S$19.99Min. 5 days
- Sanwa Direct Media PlayerIt is a media player that supports full HD 1080P. The high resolution of up to 1920x1080 allows you to enjoy it on a large screen TV. It supports various video / audio formats for PC such as H.264 and RMVB. Since it is equipped with an HDMI connector, it can be output to a TV or monitor. Since i... Read MorePower Supply AC adapter (DC5V/2A) Audio output HDMI, RCA, SPDIF, 3.5mm stereo mini Frame Rate Supports 30fps or lessfrom S$139.90Min. 5 days
- Logitec CD Player, Compact, Portable, Remote Control Included, Speaker Function, Tabletop, Earphone Included, Language Study WhiteA portable CD player with stereo speakers. It is convenient when you are tired of using earphones or when you want to listen with multiple people together. Structural design with sound quality in mind, achieving high sound quality that surpasses competing products. It is strong in the low range, ... Read MoreApplicable Media (CD-R/RW) compatible CD-DA/MP3 Warranty Period 1 year Mass of Main Unit (g) 270 Disc Loading Type Clamshell RoHS directive (corresponding to 10 substances) Correspondence Input voltage DC + 5V (supplied from microB terminal) Mounting Type Horizontal Connector Shape USB microB x 1, power port x 1 Color Whitefrom S$119.90Min. 4 days
- Logitec CD Player, Compact, Portable, Remote Control Included, Tabletop, Earphone Included, Language Study WhiteA portable CD player with a full range of functions for listening learning. Equipped with a speed control function that allows slow/fast forward playback of audio, an AB repeat function that allows you to set a section and play it repeatedly, and a +10 skip function that allows you to move easily... Read MoreWarranty Period 1 year maximum output (mW) 10+10 (Practical) Number of Channels 2 channel stereo Mass of Main Unit (g) 204 Supported Formats CD-DA/MP3 Applicable Media CD-R/RW Disc Loading Type Clamshell Installation Posture Horizontal Connector Shape USB microB x 1, power port x 1 Color [Housing] Whitefrom S$99.90Min. 4 days
- Sanwa Direct Media PlayerIt is a media player that supports full HD 1080P. The high resolution of up to 1920x1080 allows you to enjoy it on a large screen TV. It supports various video / audio formats for PC such as H.264 and RMVB. Since it is equipped with an HDMI connector, it can be output to a TV or monitor. Since i... Read MorePower Supply AC adapter (DC5V/2A) Audio output HDMI, RCA, SPDIF, 3.5mm stereo mini Frame Rate Supports 30fps or lessfrom S$139.90Min. 5 days
- VERSOS No PC required Play videos / images on TV Media playerA media player that projects videos and images on the big screen of a TV. You can easily watch it without using a computer. Useful for presentations at company meetings, audiovisual events at school, and private viewing at home. Since it comes with an HDMI cable and RCA composite cable, you can u... Read MoreMass (g) 70 Dimensions, Width W x Depth D x Height H (mm) 794×58×15.5 Power Supply AC adapter (DC5V/2A) Audio output HDMI, RCA composite Frame Rate Supports 30fps or lessfrom S$119.90Min. 2 days
- Denon Blu-ray Player DN-500BD MKII [Playback Only]Commercial-use Blu-ray player capable of playing Blu-ray discs, DVDs, and CDs Capable of playing video/still image files and audio files on USB memory, SD cards, etc. RC-232C serial control External control function Remote control by infrared remote control LAN terminal enables remote control via... Read Morefrom S$789.90Min. 6 days
- SANWA SUPPLY Media PlayerA media player that can play video, music, and image data on a TV or projector. If you save the data you want to play to a USB memory or SD card and connect it to this product, you can play it without using a computer. It can be output from the HDMI and RCA composite terminals. * Simultaneous out... Read MorePower Supply AC adapter (DC5V/2A) Audio output HDMI/RCA composite Frame Rate Supports 30fps or lessfrom S$149.90Min. 2 days
- Logitec CD Player, Compact, Portable, Bluetooth Compatible, Remote Control Included, Desktop Earphone Included, Language Study WhitePortable CD player with Bluetooth function. CD viewing is possible with a smartphone or wireless speaker / earphone and Bluetooth connection. If you connect it to a waterproof speaker, you can play the CD sound source outdoors or in a water place such as a bath or kitchen. It is also equipped wit... Read MoreWarranty Period 1 year maximum output (mW) 10+10 (Practical) Number of Channels 2 channel stereo Mass of Main Unit (g) 204 Supported Formats CD-DA/MP3 Applicable Media CD-R/RW Disc Loading Type Clamshell Input voltage DC + 5V (supplied from microB terminal) Installation Posture Horizontal Connector Shape USB microB x 1, power port x 1 Color [Housing] Whitefrom S$129.90Min. 4 days
- Sanwa Direct AV Cable400-MEDI001 / 020 dedicated AV cableCable Length (m) About 1.15 Instruction Manual None Connector RCA pin plug x 3 (red, white, yellow)from S$16.99Min. 5 days
- Princeton High res compatible digital image media playerHigh-resolution compatible digital image media player (PAV-MP2YTHR) can play high-resolution sound sources (up to 24bit / 192kHz) via USB or network while maintaining the conventional functions. We have realized high-quality sound reproduction on high-resolution audio systems and TVs. You can enj... Read MoreWarranty Period 1 year Operating Humidity (%) 20-80 (non-condensing) Power Consumption (W) Maximum: 12, Standby: 0.5 Operating Temperature (℃) 0~40 Applicable Standard 10BASE-T/100BASE-TX(RJ-45)×1 Interface HDMI, composite RCA x 1 each Outer Dimensions, Width W x Depth D x Height H (mm) 171 x 115 x 37 (excluding connector) Storage temperature (℃) -20~60 Mass (g) About 250 Power Supply DC12V/1.5ADiscontinued
- Logitec Portable CD Player / Remote Control Included / Wired & Bluetooth Compatible / WhiteA portable CD player equipped with a Bluetooth function. You can watch CDs with a smartphone or wireless speaker / earphone via Bluetooth connection. If you connect it to a waterproof speaker, you can play the CD sound source outdoors or in a water place such as a bath or kitchen. It also has a f... Read MoreMaximum Output 10mW + 10mW Number of Channels 2 channel stereo Mass (g) 204 (Main unit only) Disc Loading Type Clamshell Input voltage DC + 5V (supplied from microB terminal) Installation Posture Horizontal Applicable Media Supported (CD-DA / MP3) Connector Shape USB microBx1, power port x1 Color WhiteDiscontinued
- Logitec Portable CD player / Remote control included / Wired compatible / WhiteA portable CD player with a full range of functions for listening learning. Equipped with a speed control function that allows slow / fast-forward playback of audio, an AB repeat function that allows repeated playback by setting a section, and a +10 skip function that allows easy movement even wi... Read MoreMaximum Output 10mW + 10mW Number of Channels 2 channel stereo Mass (g) 204 (Main unit only) Disc Loading Type Clamshell Installation Posture Horizontal Applicable Media Supported (CD-DA / MP3) Connector Shape USB microBx1, power port x1 Color WhiteDiscontinued
- BUFFALO 3 years warranty premium model 11ac compatible SSHD 2TBBy adopting "highly reliable SSHD" for storage, we have achieved a 3-year manufacturer's warranty with peace of mind. Buffalo regular data recovery service is supported, and if there is a minor logical failure, data recovery will be supported free of charge for a 3-year warranty per... Read MoreDiscontinued
- BUFFALO Omoidebako Signage Set 64GBIdeal for signage operation! "Large-capacity flash" is used for the storage area.-Instead of HDD, flash storage (64GB) with no moving parts is used. It can be used even when the installation space is limited! -Includes a "mount kit" that can be attached to the back of the TV. ... Read MoreDiscontinued
- ITPROTECH Ultra-small media player with Linux REALTEK SOC RTD1185 adopted● MediaWavenano, an ultra-compact media player that instantly transforms your living room or car into a theater room, allows you to record movies on your hard disk, memories of your trip taken with a digital camera, photos taken with your smartphone, etc. It is a player that can be viewed by conn... Read MoreMass (g) 72 RoHS directive (corresponding to 10 substances) Correspondence Dimension (mm) W69×H16×D78.8Discontinued
- aiwa Net video player KSTB6043You can quickly search for the content you want to see with Google search. You can seamlessly play TV shows and Internet videos. Contents and Internet search are possible by voice input. You can cast the screen of your smartphone or tablet. Supports Google Voice Assistant (Google Home) Supports 4... Read MoreDiscontinued
- ELPA (Asahi Electric) Portable cd playerEquipped with program repeat playback function Equipped with sound skip prevention function Equipped with hold function LCD display display stereo earphones included * The continuous playback time may be shorter depending on the battery performance and usage conditions.Mass (g) Approx. 177 (excluding batteries) Disc Available: Audio CD (CD-DA) Included Accessories Stereo earphone Output Terminal Φ3.5mm stereo Mini jackDiscontinued
- BUFFALO Omoidebako Relief Backup Kit"Omoidebako" operation confirmed. Comes with a "setup guide" that will not hesitate even if you are new to setting. Comes with "Omoidebako Mat" that can store "Omoidebako" and hard disk side by side. Comes with "Omoidebako Protective Film (for top surf... Read MoreDiscontinued
- Com Works DVD Duplicator + Sharaku Pro + 1: 9 + SRPRO-169It is a stand-alone type that does not require a connection to a personal computer and can be easily operated by anyone.Discontinued
- BUFFALO Digital Photo Album Omoidebako 1TBEasy to capture all photos and videos. Up to 400,000 * All photos at hand * The maximum number of contents that can be handled by "Omoidebako (PD-1000 series)" is 400,000. Or you can save until you run out of free space. "Omoidebako" is smartly and automatically organized. Eas... Read MoreDiscontinued
- Princeton Digital image media player 2Connect a USB device such as a "DVD player", "USB flash memory", or "hard disk" to the USB port of PAV-MP2YT. Also, if you connect to the network, you can enjoy the recorded content and the content on the network on the big screen TV. Videos taken with a high-definit... Read MoreMass (g) About 250 Power Supply DC12V/1.5A Power Consumption (W) Maximum: 12, Standby: 0.5 Operating Temperature (℃) 0~40 Operating Humidity (%) 20-80 (non-condensing) Applicable Standard 10BASE-T/100BASE-TX(RJ-45)× 1 Interface HDMI, composite RCA x 1 each Outer Dimensions, Width W x Depth D x Height H (mm) 171 x 115 x 37 (excluding connector) Warranty Period 1 year Storage temperature (℃) -20~60Discontinued
- SANWA SUPPLY Media PlayerA media player that can play video, music, and image data on a TV or projector. If you save the data you want to play to a USB memory or SD card and connect it to this product, you can play it without using a computer. You can output from 4 types of terminals: HDMI, RCA composite, component, and ... Read MorePower Supply AC adapter (DC5V/2A) Audio output HDMIRCASPDIF 3.5mm stereo mini Frame Rate Supports 30fps or lessDiscontinued